Electrical cable connections
>
Crimped connections
Crimped connections
Pipe cable lug
Crimp cable lug, insulated
Connection sleeve
Compression cable lug
Crimp cable lug
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€12.00 inc. VAT
Min__max_ wire cross section
1.5-2.5 mm² (11)
4-6 mm² (10)
0.5-1 mm² (8)
Length of pin
11 mm (2)
13 mm (1)
Max_ nominal voltage
600 V/AC (16)
600 V (11)
600 V/DC (1)
Sleeve length _a_
13 mm (4)
15 mm (4)
17 mm (4)
19 mm (4)
9.5 mm (4)
10.5 mm (3)
21 mm (3)
30 mm (3)
25 mm (1)
26 mm (1)
4 More
Silicone_free
Yes (16)
No (12)
Max_ temperature resistance
125 °C (44)
Code number according to standard
10 (2)
5 (2)
Length _l_
148 mm (1)
30 mm (1)
38 mm (1)
52 mm (1)
Diameter _d_
12 mm (1)
Length
22 mm (4)
18 mm (3)
19 mm (2)
20 mm (2)
21 mm (2)
23 mm (2)
117 mm (1)
126 mm (1)
21.6 mm (1)
24 mm (1)
25.5 mm (1)
5 More
Distance between sleeve end and centre of hole _e_
32.5 mm (3)
37 mm (3)
20.5 mm (2)
25 mm (2)
27 mm (2)
58 mm (2)
22.5 mm (1)
23 mm (1)
29 mm (1)
30 mm (1)
31 mm (1)
34.5 mm (1)
35 mm (1)
35.5 mm (1)
38 mm (1)
39 mm (1)
40 mm (1)
43 mm (1)
45 mm (1)
46 mm (1)
49 mm (1)
53 mm (1)
64 mm (1)
17 More
Diameter _D_
10.2 mm (1)
5.5 mm (1)
7.2 mm (1)
Distance between sleeve end and centre of hole _l_
26 mm (2)
16 mm (1)
22 mm (1)
27 mm (1)
Surface
Tin-plated (71)
Tin plated (1)
DN nominal width
DN 35 (1)
Colour
Blue (11)
Yellow (9)
Red (8)
Halogen_free
Yes (16)
No (12)
Diameter of hole _d2_
10.5 mm (9)
8.4 mm (8)
13.2 mm (7)
6.4 mm (6)
17 mm (2)
13 mm (1)
21 mm (1)
5.3 mm (1)
6.5 mm (1)
3 More
Width _B_
17 mm (6)
23 mm (4)
12 mm (3)
15 mm (3)
18 mm (3)
19 mm (3)
20 mm (3)
14 mm (2)
16 mm (2)
31 mm (2)
8.5 mm (2)
10 mm (1)
11 mm (1)
21 mm (1)
22 mm (1)
26 mm (1)
30 mm (1)
36 mm (1)
12 More
Insulating material
Nylon (28)
Wire cross section
25 mm² (8)
16 mm² (7)
6 mm² (6)
35 mm² (5)
50 mm² (5)
70 mm² (4)
10 mm² (3)
150 mm² (3)
120 mm² (1)
95 mm² (1)
4 More
Flange hole
M6 (14)
M8 (14)
M10 (12)
M12 (8)
M5 (8)
M4 (4)
M16 (2)
M3 (2)
M20 (1)
3 More
Sleeve length
10 mm (4)
20 mm (2)
11 mm (1)
12 mm (1)
6 mm (1)
Wire diameter _d1_
10 mm (4)
3.5 mm (4)
5.5 mm (4)
7 mm (4)
8.5 mm (4)
12 mm (3)
16.5 mm (3)
4.5 mm (3)
5.8 mm (2)
13.5 mm (1)
15 mm (1)
3.6 mm (1)
7.5 mm (1)
9 mm (1)
8 More
Max_ temperature conditions
105 °C (28)
Nominal size
10 - 25 (1)
10 - 35 (1)
12 - 16 (1)
6 - 6 (1)
8 - 16 (1)
Material
Electrolytic copper (44)
Copper (28)
Availability
Exclude Out of Stock
Packaging Unit
1 (69)
100 (43)
50 (25)
1000 (13)
500 (11)
25 (9)
200 (4)
250 (3)
400 (2)
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
Crimped connections
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
0967400150
Crimp cable lug, ring shape
Crimp cable lug, insulated ring shape CRMPCBLLUG-RG-46237-CU-(J2N)-M10-2,5SMM
€18.88 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0967400154
Crimp cable lug, ring shape
Crimp cable lug, insulated ring shape CRMPCBLLUG-RG-46237-CU-(J2N)-M4-2,5SMM
€11.21 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0967400155
Crimp cable lug, ring shape
Crimp cable lug, insulated ring shape CRMPCBLLUG-RG-46237-CU-(J2N)-M5-2,5SMM
€11.80 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0967400156
Crimp cable lug, ring shape
Crimp cable lug, insulated ring shape CRMPCBLLUG-RG-46237-CU-(J2N)-M6-2,5SMM
€12.39 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0967400158
Crimp cable lug, ring shape
Crimp cable lug, insulated ring shape CRMPCBLLUG-RG-46237-CU-(J2N)-M8-2,5SMM
€14.16 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0967400400
Crimp cable lug, ring shape
Crimp cable lug, insulated ring shape CRMPCBLLUG-RG-46237-CU-(J2N)-M10-6,0SMM
€25.96 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0967400405
Crimp cable lug, ring shape
Crimp cable lug, insulated ring shape CRMPCBLLUG-RG-46237-CU-(J2N)-M5-6,0SMM
€16.52 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0967400406
Crimp cable lug, ring shape
Crimp cable lug, insulated ring shape CRMPCBLLUG-RG-46237-CU-(J2N)-M6-6,0SMM
€22.30 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0967400408
Crimp cable lug, ring shape
Crimp cable lug, insulated ring shape CRMPCBLLUG-RG-46237-CU-(J2N)-M8-6,0SMM
€20.06 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0967401056
Crimp cable lug, fork shape
Crimp cable lug, insulated fork shape CRMPCBLLUG-FORK-46237-CU-(J2N)-M6-1,0SMM
€11.80 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0967401153
Crimp cable lug, fork shape
Crimp cable lug, insulated fork shape CRMPCBLLUG-FORK-46237-CU-(J2N)-M3-2,5SMM
€10.62 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0967401158
Crimp cable lug, fork shape
Crimp cable lug, insulated fork shape CRMPCBLLUG-FORK-46237-CU-(J2N)-M8-2,5SMM
€17.70 inc. VAT
price per 100 PCS
First
Previous
2
3
4
5
6