Machining
>
Grinders and polishers
>
Sanding tips
>
Sanding tip
>
Cylindrical round grinding wheel
Refine
Load more results...
×
Price Range
Min:€2.00 inc. VAT
Max:€3.00 inc. VAT
Material of abrasive medium
Fused aluminium oxide (1)
Length
65 mm (1)
Shaft diameter
6 mm (1)
Working length
25 mm (1)
Shaft length
40 mm (1)
Binding
Ceramically bound (1)
Diameter
20 mm (1)
Grid size
36 (1)
Material to be processed
Steel (1)
Packaging Unit
1 (1)
10 (1)
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
Steel square
O-ring, imperial
Sweat band
Throttle valve cleaner
Staple Type 80
Interior lining clip Type 2
Popular tags
construction
offer
set
triple
vacuum
Cylindrical round grinding wheel
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
068061
Cylindrical Round Pencil Wheel
Sanding tip, corundum, pink SNDTIP-WR2025-ABRASIVE-S6MM-D20-WL25MM
€2.43 inc. VAT