Vehicle parts
>
Engine parts, vehicles
Engine parts, vehicles
Sealing ring, vehicle
Vacuum hose, vehicle
Washer system hose, vehicle
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€13.00 inc. VAT
Min_ temperature conditions
-35 °C (12)
-20 °C (2)
Material of the outer weave
Rubber/meshwork (2)
Internal diameter
4 mm (1)
5 mm (1)
Internal diameter _ID_
3.5 mm (3)
14 mm (2)
12 mm (1)
3.2 mm (1)
3.3 mm (1)
4.5 mm (1)
5.5 mm (1)
7.3 mm (1)
7.5 mm (1)
8 mm (1)
9 mm (1)
5 More
Max_ temperature resistance
65 °C (2)
Outer diameter
6 mm (1)
7.4 mm (1)
Length
10 m (7)
15 m (6)
5 m (2)
415 mm (1)
Colour
Black (12)
Transparent (2)
Black<br>Red (1)
Black<br>White<br>Grey (1)
Max_ working pressure
10 bar (11)
2.5 bar (2)
Testing pressure
20 bar (11)
Corresponds to original spare part number
Chrysler: MD050317, Hyundai: 21513-21000, KIA: 2151321000, Mitsubishi: MD050317 (1)
Citroen: 031333, Ford: 1145962, Mazda: Y40110455, Peugeot: 0313.33 (1)
Daihatsu: 90044-30281-000, Toyota: 90430-12028 (1)
Daihatsu: 90044-30281-000, Toyota: 90430-12031/90080-43037 (1)
Fiat: 10263450 (1)
Ford: 1005593 (1)
Ford: 1454 118 (1)
Mitsubishi: M883408, Renault: 7700266044 (1)
Nissan: 1102601M02 (1)
3 More
Suitable for vehicle manufacturer
Daihatsu<br>Toyota (2)
Chrysler<br>Hyundai<br>Kia<br>Mitsubishi (1)
Citroen<br>Ford<br>Mazda<br>Peugeot<br>Renault (1)
Fiat (1)
Ford<br>Jaguar (1)
Ford<br>Land Rover<br>Saab (1)
Mitsubishi<br>Renault (1)
Nissan (1)
2 More
Material of inner core layer
Synthetic rubber NBR (2)
Internal diameter _d1_
14 mm (3)
12 mm (2)
12.8 mm (2)
10.5 mm (1)
11 mm (1)
16.6 mm (1)
18 mm (1)
22 mm (1)
2 More
Comparison number
Orig. Ford Escort-Nr. 1 451 991 (1)
Max_ temperature conditions
90 °C (9)
110 °C (3)
70 °C (2)
Outer diameter _AD_
19 mm (2)
7.5 mm (2)
10 mm (1)
11.5 mm (1)
13.3 mm (1)
13.5 mm (1)
14 mm (1)
15 mm (1)
22 mm (1)
6.8 mm (1)
7 mm (1)
9.5 mm (1)
6 More
Material
Copper (3)
Aluminium (2)
Polyvinyl chloride - PVC with special interior coating (2)
Metal/rubber (1)
Plastic (1)
Rubber (1)
Soft material (1)
Zinc (1)
2 More
Outer diameter _d2_
24 mm (2)
17 mm (1)
19 mm (1)
20 mm (1)
20.2 mm (1)
20.5 mm (1)
21 mm (1)
22 mm (1)
22.5 mm (1)
30 mm (1)
4 More
Thickness _b_
2 mm (3)
3 mm (2)
1.5 mm (1)
1.7 mm (1)
14 mm (1)
2.1 mm (1)
2.2 mm (1)
2.6 mm (1)
2 More
Availability
Exclude Out of Stock
Packaging Unit
1 (17)
50 (11)
10 (7)
15 (6)
100 (3)
5 (2)
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
Engine parts, vehicles
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
089584
Washer system hose
Washer system hose flexible HOSE-WASHSYS-PVC-FLEX-TRANSP-15M-4,0X6,0
€1.48 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
089585
Washer system hose
Washer system hose flexible HOSE-WASHSYS-PVC-FLEX-TRANSP-15M-5,0X7,4
€1.83 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
08958135
Repair hose line, NBR/textile
Repair hose line on coil VACHOSE-TEXTILE-BLACK-15M-D3,5X7,5
€54.87 inc. VAT
price per 15 PCS
Add to wishlist
Add to compare list
Add to cart
089581351
Vacuum hose
Vacuum hose VACHOSE-BLACK/WHITE/GREY-D3,5X7,5MM
€71.86 inc. VAT
price per 10 PCS
Previous
1
2
3