Building Chemicals
>
Sealants, butt jointing building
>
Joint sealant, floor
>
Floor joint sealant food related areas
Refine
Load more results...
×
Price Range
Min:€15.00 inc. VAT
Max:€18.00 inc. VAT
Contents
600 ml (1)
Conditions for skin_formation time
at 23°C and 50% relative humidity (1)
Min_ surface processing temperature
5 °C (1)
Min_ temperature resistance
-40 °C (1)
Max_ temperature resistance
80 °C (1)
Max_ surface processing temperature
40 °C (1)
Chemical basis
Single component polyurethane (1)
Colour
Grey (1)
Continuous motion absorption
20 % (1)
Density
1.35 kg/l (1)
Max_ processing temperature
40 °C (1)
Min_ processing temperature
5 °C (1)
Min_ skin_formation time
65 min (1)
Packaging Unit
1 (1)
20 (1)
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
Twist drill bit HSS DIN 338 type RN 130°
Screw with flattened half round head with collar and hexagon socket
Screw with flattened half round head with collar and hexagon socket
Ratchet combination wrench, metric, straight
Pan head screw with H cross recess
Pan head screw with H cross recess
Popular tags
construction
offer
set
triple
vacuum
Floor joint sealant food related areas
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
0892351200
Floor joint sealant
Floor joint sealant food related areas JNTCOMPD-GREY-600ML ECOLINE
€20.86 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
1892350209
FLEXIBLE EXPANSION JOINT SEALANT
FLEXIBLE-EXPANSION-JOINT-SEALANT High modulus one-component self-levelling polyurethane sealant.
€18.76 inc. VAT