Building Chemicals
>
Sealants, butt jointing building
>
Joint sealant, floor
Joint sealant, floor
Floor joint sealant food related areas
Refine
Load more results...
×
Price Range
Min:€15.00 inc. VAT
Max:€80.00 inc. VAT
Contents
600 ml (1)
Conditions for skin_formation time
at 23°C and 50% relative humidity (1)
Min_ surface processing temperature
5 °C (1)
Min_ temperature resistance
-40 °C (1)
Max_ temperature resistance
80 °C (1)
Max_ surface processing temperature
40 °C (1)
Chemical basis
Single component polyurethane (1)
Colour
Grey (1)
Continuous motion absorption
20 % (1)
Density
1.35 kg/l (1)
Max_ processing temperature
40 °C (1)
Min_ processing temperature
5 °C (1)
Min_ skin_formation time
65 min (1)
Packaging Unit
1 (2)
20 (1)
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
Painters' spatula
Rubber Eraser
Drill driver holder, large
Viscous Sponge
Bracket clamp
Popular tags
construction
offer
set
triple
vacuum
Joint sealant, floor
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
0892351200
Floor joint sealant
Floor joint sealant food related areas JNTCOMPD-GREY-600ML ECOLINE
€20.86 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
1892350209
FLEXIBLE EXPANSION JOINT SEALANT
FLEXIBLE-EXPANSION-JOINT-SEALANT High modulus one-component self-levelling polyurethane sealant.
€18.76 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
1892100629
PRIMER FOR CONCRETE & STONE
PRIMER-FOR-CONCRETE & STONE Primer for polyurethane-based joint sealants.
€94.40 inc. VAT