Nuts
>
Hexagon nuts
Hexagon nuts
Hexagon nut
Hexagon nut, self-locking low profile
Hexagon nut, fine thread
Hexagon nut, inch
Hex nut, self-lock, low pro., fine th.
Hexagon nut, low profile
Self-locking counter nut
Self-locking hexagon nut
Hex nut, low profile, fine thread
Hxgn nut, low profile, left-hand thread
Hexagon nut, trapezoidal thread
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€16.00 inc. VAT
Property class
I8I (45)
GR5 (21)
70 (12)
8 (10)
I6I (10)
I10I (7)
04 (6)
I12I (2)
070 (1)
5 (1)
4 More
Locking device operating principle
Clamping part polyamide ring (10)
Locking function
Locking against losing by clamping (10)
Thread type
Metric thread (64)
UNC (7)
UNF (3)
Metric trapezoidal screw thread (1)
Thread type x nominal diameter _D_
M10 (12)
M8 (11)
M12 (10)
M16 (10)
M14 (9)
M20 (9)
M5 (9)
M6 (9)
M18 (8)
M3 (8)
M4 (7)
M22 (5)
M24 (4)
M27 (4)
M30 (3)
M2 (2)
M2.5 (2)
M36 (2)
M7 (2)
M3.5 (1)
M33 (1)
M39 (1)
UNC1/2 (1)
UNC1/4 (1)
UNC3/8 (1)
UNC5/16 (1)
UNC5/8 (1)
UNC9/16 (1)
22 More
Width across flats in inches
1/2 inch (1)
1/4 inch (1)
3/8 inch (1)
5/8 inch (1)
Standards
DIN 934 (78)
DIN 985 (41)
DIN 439 (11)
ISO 4032 (9)
DIN Similar to 985 (7)
DIN 980 (4)
DIN 936 (1)
1 More
Width across corners
26.75 mm (1)
29.56 mm (1)
Surface
Bare (76)
Galvanised (76)
Zinc plated (10)
Hot-dip galvanised (6)
Nickel-plated (1)
Plain (1)
Yellow galvanised (1)
1 More
RoHS_compliant
Yes (116)
DIN
7967 (2)
936 (1)
Ward of key bit
8.8 mm (1)
9.9 mm (1)
Nominal diameter in inches _D_
1/4 in (2)
3/8 in (2)
5/16 in (2)
Number of thread starts per inch
24 (2)
16 (1)
18 (1)
20 (1)
28 (1)
Version
Polyamide clamping piece (48)
Full metal nut (4)
Thread type x nominal diameter x pitch _D_
M16 x 1.5 (3)
M10 x 1.25 (2)
M12 x 1.25 (2)
M12 x 1.5 (2)
M18 x 1.5 (2)
M10 x 1,25 (1)
M12 x 1,25 (1)
M14 x 1.5 (1)
M20 x 1.5 (1)
M22 x 1.5 (1)
M24 x 1.5 (1)
M8 x 1 (1)
TR30 x 6.0 (1)
7 More
Form
Low (24)
B (11)
Construction product
No (6)
Width across flats in inches _D_
1/2 inch (1)
1/4 inch (1)
3/4 inch (1)
5/16 inch (1)
5/8 inch (1)
7/8 inch (1)
9/16 inch (1)
1 More
Pitch
1.5 mm (3)
1.250 mm (1)
1.750 mm (1)
2 mm (1)
Material
Steel (102)
Stainless steel A2 (34)
Stainless steel A4 (25)
Brass (6)
PA - Polyamide (3)
Spring steel (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (164)
100 (89)
25 (45)
50 (44)
1000 (42)
500 (40)
200 (20)
300 (20)
250 (13)
2000 (11)
5 (9)
10 (5)
5000 (5)
10000 (4)
400 (3)
20 (1)
2500 (1)
4000 (1)
12 More
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
Hexagon nuts
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
03172015
Hexagon nut with fine thread
DIN 934 steel I8I galvanised fine thread NUT-HEX-DIN934-I8I-WS30-(A2K)-M20X1,5
€0.50 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
03172215
Hexagon nut with fine thread
DIN 934 steel I8I galvanised fine thread NUT-HEX-DIN934-I8I-WS32-(A2K)-M22X1,5
€0.66 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
03179910
Hexagon nut
ISO 4032 steel 8 hot-dip galvanized NUT-HEX-ISO4032-8-WS16-(HDG)-M10
€8.61 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
03179912
Hexagon nut
ISO 4032 steel 8 hot-dip galvanized NUT-HEX-ISO4032-8-WS18-(HDG)-M12
€11.80 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
03179920
Hexagon nut
ISO 4032 steel 8 hot-dip galvanized NUT-HEX-ISO4032-8-WS30-(HDG)-M20
€0.83 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
03179924
Hexagon nut
ISO 4032 steel 8 hot-dip galvanized NUT-HEX-ISO4032-8-WS36-(HDG)-M24
€1.27 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
03179927
Hexagon nut
ISO 4032 steel 8 hot-dip galvanized NUT-HEX-ISO4032-8-WS41-(HDG)-M27
€1.72 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
03179930
Hexagon nut
ISO 4032 steel 8 hot-dip galvanized NUT-HEX-ISO4032-8-WS46-(HDG)-M30
€2.01 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
03190008
Hexagon nut, flat profile with left-hand thread
DIN 936 steel galvanised NUT-HEX-DIN936-04-WS13-(A2K)-LH-M8
€4.72 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
032489914
Hexagon nut
DIN 934 plain steel I12I NUT-HEX-DIN934-I12I-WS22-M14
€40.24 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
032489916
Hexagon nut
DIN 934 plain steel I12I NUT-HEX-DIN934-I12I-WS24-M16
€51.92 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
03681815
Hexagon nut, low profile, with clamping piece (non-metal insert) fine thread
DIN 985 steel I6I/I8I galvan. fine thread NUT-HEX-DIN985-I8I-WS27-(A2K)-M18X1,5
€0.55 inc. VAT
price per 1 PCS
First
Previous
4
5
6
7
8