Metal heavy-duty dowel
>
High-performance anchr, cracked concrete
>
High-performance hexagon screw
>
High-performance anchor W-HAZ-S/S
Refine
Load more results...
×
Price Range
Min:€1.00 inc. VAT
Max:€5.00 inc. VAT
Through_hole in the component to be connected _d f_
20 mm (2)
14 mm (1)
17 mm (1)
Drill hole depth _h 1_
105 mm (2)
80 mm (1)
95 mm (1)
Anchor length _l_
107 mm (1)
117 mm (1)
87 mm (1)
93 mm (1)
Nominal drill_bit diameter _d 0_
18 mm (2)
12 mm (1)
15 mm (1)
Metric anchor diameter
M12 (2)
M10 (1)
M8 (1)
Max_ attachment height _t fix_
mm (2)
10 mm (2)
Surface
Galvanised (4)
Effective anchoring depth _h ef_
80 mm (2)
60 mm (1)
71 mm (1)
Width across flats
19 mm (2)
13 mm (1)
17 mm (1)
Torque during anchoring _T inst_
80 Nm (2)
30 Nm (1)
50 Nm (1)
Material
Steel (4)
Packaging Unit
1 (3)
20 (2)
25 (1)
50 (1)
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
Rivet nut with round pan head
Body Clip - Plastic Rivet
Crimp cable lug, push connector
Pump spray bottle, alkaline-resistant
Nail anchor W-ND, flat head
Rivet nut with round pan head
Popular tags
construction
offer
set
triple
vacuum
High-performance anchor W-HAZ-S/S
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
0905212002
High-performance anchor with hexagon screw W-HAZ-S/S
High-performance anchor W-HAZ-S/S ANC-(W-HAZ/S)-(A2K)-10-M8X87
€2.28 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0905215001
High-performance anchor with hexagon screw W-HAZ-S/S
High-performance anchor W-HAZ-S/S ANC-(W-HAZ/S)-(A2K)-0-M10X93
€3.25 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0905218001
High-performance anchor with hexagon screw W-HAZ-S/S
High-performance anchor W-HAZ-S/S ANC-(W-HAZ/S)-(A2K)-0-M12X107
€4.92 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0905218002
High-performance anchor with hexagon screw W-HAZ-S/S
High-performance anchor W-HAZ-S/S ANC-(W-HAZ/S)-(A2K)-10-M12X117
€4.67 inc. VAT