Machine elements general
Machine elements general
Clamping pins/clamping sleeves
Springs
Handles
Oiling nipples
Fork/angle joints
Handles
Cylindrical pins
Tapered fitting keys, pins etc.
Tapered pins
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€45.00 inc. VAT
Diameter of the base
18 mm (2)
17.5 mm (1)
Height _H_
17 mm (2)
32 mm (2)
40 mm (2)
20 mm (1)
Height of flat point _c_
1.8 mm (2)
0.45 mm (1)
0.6 mm (1)
0.9 mm (1)
1.5 mm (1)
Thread type
Metric thread (3)
Material of the screwing thread
Steel (10)
Brass (1)
Plastic (1)
Diameter of the base _d_
17.5 mm (3)
24 mm (2)
18 mm (1)
23 mm (1)
Length
140 cm (2)
Standards
ISO 8752 (41)
DIN 71412 (14)
DIN 2095 (13)
ISO 8734 (5)
ISO 8752, DIN 1481 (3)
Radius of flat point
12 mm (2)
10 mm (1)
3 mm (1)
4 mm (1)
6 mm (1)
Surface
Bare (88)
Galvanised (48)
Plain (4)
Plain (1)
Colour
Black (11)
Natural (2)
RoHS_compliant
Yes (91)
Tolerance class
m6 (30)
m6 (1)
Head diameter _D_
30 mm (3)
50 mm (2)
62 mm (2)
Design
Type A, fully hardened (5)
DIN
6325 (19)
2097 (18)
6885 (12)
7 (6)
6888 (4)
71802 (3)
1587 (1)
319 (1)
71412 (1)
7979 (1)
4 More
Nominal diameter
6 mm (3)
5 mm (2)
10 mm (1)
4 mm (1)
8 mm (1)
Height of the base
13 mm (2)
8.5 mm (1)
Version
Heavy-duty design (44)
Hardened (20)
With double eyes (18)
Unhardened (6)
With spring catch (3)
Surface of the screwing thread
Galvanised (10)
Plain (1)
Height of the base _m_
8.5 mm (3)
18 mm (2)
22 mm (2)
Handle colour
Black (1)
Number of windings
14 PCS (3)
15 PCS (3)
11 PCS (2)
12 PCS (1)
18 PCS (1)
7 PCS (1)
8 PCS (1)
9 PCS (1)
2 More
Thread length _Q_
33 mm (1)
43 mm (1)
48 mm (1)
Diameter
23.5 mm (1)
28 mm (1)
Form
A (13)
A, H1 (9)
B, H2 (4)
C (4)
L (2)
C, H3<br>Square-cut (1)
D (1)
Hexagonal (1)
Low (1)
3 More
Material of the grip handle
Polyamide (6)
PA - Polyamide (1)
Material of the handle
Wood (2)
Pitch
1 mm (7)
1.25 mm (2)
1.5 mm (2)
Rockwell hardness, HRC
60 HRC (20)
Thickness _d_
1 mm (10)
0.6 mm (3)
1.5 mm (3)
1.3 mm (2)
Material
Spring steel (68)
Steel (61)
Stainless steel A2 (7)
Stainless steel A1 (3)
Steel (1)
PA - Polyamide (1)
Stainless steel A2, 1.4305 (1)
1 More
Thread type x nominal diameter _d1_
M12 (2)
M6 (2)
M10 (1)
M5 (1)
M8 (1)
Product weight _per item_
10.510 g (1)
10.870 g (1)
10.899 g (1)
11.805 g (1)
12.149 g (1)
13.88 g (1)
17.205 g (1)
18 g (1)
2.300 g (1)
2.481 g (1)
2.600 g (1)
2.9 g (1)
21.2 g (1)
24.1 g (1)
28.85 g (1)
30.230 g (1)
4 g (1)
4.077 g (1)
405.65 g (1)
5.130 g (1)
5.310 g (1)
5.737 g (1)
5.900 g (1)
53.350 g (1)
56.2 g (1)
6.78 g (1)
6.800 g (1)
7.420 g (1)
9.04 g (1)
9.300 g (1)
9.470 g (1)
25 More
Availability
Exclude Out of Stock
Packaging Unit
1 (134)
100 (63)
25 (35)
500 (22)
1000 (21)
10 (20)
200 (18)
50 (14)
250 (12)
20 (6)
30 (4)
40 (4)
15 (3)
8 (3)
12 (2)
18 (2)
300 (2)
14 (1)
150 (1)
2000 (1)
3000 (1)
5 (1)
16 More
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
Machine elements general
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
0475220
Clamping pin/clamping sleeve - slotted, heavyweight design
ISO 8752 steel plain SPGPIN-ISO8752-2X20
€6.49 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0475340
Clamping pin/clamping sleeve - slotted, heavyweight design
ISO 8752 steel plain SPGPIN-ISO8752-3X40
€8.85 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0475416
Clamping pin/clamping sleeve - slotted, heavyweight design
ISO 8752 steel plain SPGPIN-ISO8752-4X16
€5.19 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0475424
Clamping pin/clamping sleeve - slotted, heavyweight design
ISO 8752 steel plain SPGPIN-ISO8752-4X24
€6.49 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0475440
Clamping pin/clamping sleeve - slotted, heavyweight design
ISO 8752 steel plain SPGPIN-ISO8752-4X40
€8.83 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0475530
Clamping pin/clamping sleeve - slotted, heavyweight design
ISO 8752 steel plain SPGPIN-ISO8752-5X30
€14.93 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0475540
Clamping pin/clamping sleeve - slotted, heavyweight design
ISO 8752 steel plain SPGPIN-ISO8752-5X40
€16.48 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0475560
Clamping pin/clamping sleeve - slotted, heavyweight design
ISO 8752 steel plain SPGPIN-ISO8752-5X60
€16.87 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0475640
Clamping pin/clamping sleeve - slotted, heavyweight design
ISO 8752 steel plain SPGPIN-ISO8752-6X40
€19.73 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0475660
Clamping pin/clamping sleeve - slotted, heavyweight design
ISO 8752 steel plain SPGPIN-ISO8752-6X60
€24.66 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0475860
Clamping pin/clamping sleeve - slotted, heavyweight design
ISO 8752 steel plain SPGPIN-ISO8752-8X60
€35.40 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
05061032
Compression spring
DIN 2095 steel galvanised COMPSPG-DIN2095-1,0/ED10/IT11/HO32
€14.16 inc. VAT
price per 100 PCS
First
Previous
6
7
8
9
10