Lubricants and rust removers
>
Lubricating oils
>
Maintenance oil
>
Multi Cobra maintenance oil
Refine
Load more results...
×
Price Range
Min:€5.00 inc. VAT
Max:€6.00 inc. VAT
Min_ temperature conditions
-30 °C (1)
Contents
400 ml (1)
AOX_free
Yes (1)
Conditions for viscosity of oil basis
at 40°C (1)
Category
Top Seller (1)
Silicone_free
Yes (1)
Container
Aerosol can (1)
Weight of content
270 g (1)
Chemical basis
Mineral oil (1)
Colour
Light brown transparent (1)
Min__max_ temperature conditions
-30 to 130 °C (1)
Type of spray head
2-way spray head (1)
Resin_free
Yes (1)
White oil_free_mineral oil_free
No (1)
Min__max_ processing temperature for can
-10 to 40 °C (1)
Min_ processing temperature for can
-10 °C (1)
Conditions to maintain shelf life from production
at 20°C (1)
Kinematic oil basis viscosity
30 cSt (1)
Shelf life from production
24 Month (1)
Max_ temperature conditions
130 °C (1)
Max_ processing temperature for can
40 °C (1)
Acid_free
Yes (1)
Packaging Unit
1 (1)
12 (1)
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
Corner joint with cover
Slotted cheese head
Slotted cheese head
Polishing pads
1/2 inch POWERDRIV® socket wrench insert
O-ring, metric
Popular tags
construction
offer
set
triple
vacuum
Multi Cobra maintenance oil
View as
Grid
List
Sort by
Position
Name Asc
Name Desc
Price Asc
Price Desc
Created On
Rating Asc
Rating Desc
Display
12
24
48
per page
Add to compare list
Add to cart
0893055400
Maintenance oil Multi Cobra
Multi Cobra maintenance oil MAINTOIL-(MULTI COBRA)-400ML
€6.90 inc. VAT