January Deals
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
January Deals
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
Anchor fixings general
>
Plastic anchor
>
Nail anchor, plastic
Nail anchor, plastic
Nail anchor, W-ZND countersunk head, type SK
Nail anchor, W-ZND A2 countersunk head, type SK
Nail anchor, W-ZND cntrsnk hd w/ slng wshr type DS
Nail anchor, flat head, for dry walling
SHARK HAMMER nail anch. cntrsnk cl type SK
SHARK HAMMER nail anchor flat head type FK
Nail anchor W-ND countersunk head
Hammer Nail Anchors
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Drill hole depth _h 1_
45 mm (8)
35 mm (7)
50 mm (3)
40 mm (2)
30 mm (1)
85 mm (1)
Anchor length _l_
60 mm (10)
80 mm (9)
40 mm (7)
30 mm (3)
100 mm (2)
50 mm (2)
35 mm (1)
45 mm (1)
2 More
Nominal drill_bit diameter _d 0_
6 mm (16)
8 mm (12)
5 mm (7)
Max_ attachment height _t fix_
10 mm (4)
20 mm (4)
5 mm (4)
30 mm (3)
40 mm (3)
50 mm (3)
60 mm (1)
1 More
Washer diameter
15 mm (1)
Surface
Bare (16)
Zinc plated (7)
Galvanised (4)
Embedding depth _h nom_
30 mm (14)
40 mm (10)
50 mm (2)
60 mm (2)
25 mm (1)
Hole diameter in component _d f_
6 mm (10)
8 mm (6)
5 mm (4)
6.2 mm (3)
8.2 mm (3)
8.5 mm (3)
5.5 mm (2)
6.5 mm (2)
5.2 mm (1)
3 More
Material of nail
Steel (6)
Anchor diameter
6 mm (14)
8 mm (10)
5 mm (5)
5.5 mm (2)
6.5 mm (2)
8.5 mm (2)
Internal drive
Z2 (29)
Z3 (6)
Material of the nail
Steel (13)
Stainless Steel AISI / ASTM 410; EN 1.4006 (12)
Stainless steel A2 (4)
Availability
Exclude Out of Stock
Packaging Unit
1 (46)
100 (31)
200 (11)
600 (4)
1200 (2)
1600 (2)
2400 (2)
3200 (2)
1000 (1)
250 (1)
800 (1)
5 More
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
Nail anchor, plastic
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
90638809
Stainless Steel Hammer Nail Plug
Nail anchor, W-ZND STNLSS Countersunk head DWL-PLA-NL-Z2-8X80
€60.18 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
5907105035
Nail anchor W-ND, flat head
Nail anchor W-ND flat head DWL-(W-ND)-FLHD-NL-Z2-(A1K)-5-5X35
€0.06 inc. VAT
price per 1 PCS
Previous
1
2
3
4
5