Building Chemicals
>
Sealants, butt jointing building
>
Backfill sealant
>
PE Backfill Material
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€2.00 inc. VAT
Compression force deflection conditions
in accordance with DIN 53577, 40% longitudinal compression (2)
Conditions for moulded density
in accordance with DIN 53420 (2)
Silicone_free
Yes (2)
Min_ temperature resistance
-40 °C (2)
Building material class
B3 - Of high flammability (2)
Max_ temperature resistance
60 °C (2)
Length
25 m (1)
50 m (1)
Chemical basis
Polyethylene (2)
Colour
Grey (2)
DIN
18540 (2)
Min_ tensile strength
200 kPa (2)
Moulded density
30 kg/m³ (2)
Conditions for tensile strength
in accordance with DIN 53571 (2)
Max_ tensile strength
300 kPa (2)
Diameter _Ø_
20 mm (1)
30 mm (1)
Breaking elongation conditions
in accordance with DIN 53571 (2)
CFC _fuel gas_ free
Yes (2)
Building material class conditions
in accordance with DIN 4102 (2)
Compression force deflection
40 N/mm² (2)
Min_ breaking elongation
15 % (2)
Packaging Unit
25 (1)
50 (1)
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
Brake ring
Phillips bit
Slotted bit
Counter nut, polyamide
Pre-filter holder
AW® bit
Popular tags
construction
offer
set
triple
vacuum
PE Backfill Material
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
0875820100
PE backfill sealant
PE Backfill Material BCKFILMATL-PE-20MM
€25.02 inc. VAT
price per 50 PCS
Add to wishlist
Add to compare list
Add to cart
0875830100
PE backfill sealant
PE Backfill Material BCKFILMATL-PE-30MM
€33.04 inc. VAT
price per 25 PCS