Pneumatic technology
Pneumatic technology
Pneumatic hoses
Pneumatic connectors
Pneumatic treatment
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€280.00 inc. VAT
Width
496 mm (1)
Min__max_ working pressure
1.5-16 bar (1)
Height
397 mm (1)
Type description
DSA 17-S (1)
Outer diameter of hose _A_
16 mm (3)
12 mm (2)
14.5 mm (2)
19 mm (2)
17 mm (1)
Suitable for hose internal diameter
9 mm (3)
13 mm (2)
6 mm (2)
10 mm (1)
6.5 mm (1)
8 mm (1)
Supply_hose length
1.5 m (1)
Length _L_
10 m (2)
Burst pressure
64 bar (6)
Length _l_
40 mm (6)
10 m (4)
33 mm (4)
41 mm (4)
47 mm (4)
44 mm (3)
55 mm (3)
15 mm (2)
35 mm (2)
39 mm (2)
42 mm (2)
50 m (2)
52 mm (2)
60 mm (2)
68 mm (2)
70 mm (2)
13 mm (1)
136 mm (1)
14 mm (1)
147 mm (1)
16 mm (1)
21 mm (1)
23 mm (1)
24 mm (1)
25 mm (1)
257 mm (1)
30 mm (1)
37 mm (1)
38 mm (1)
42.5 mm (1)
45 mm (1)
50.5 mm (1)
56 mm (1)
61 mm (1)
67 mm (1)
69 mm (1)
91 mm (1)
92 mm (1)
32 More
Length
190 mm (1)
Number of pieces in assortment_set
3 PCS (2)
Connection thread
IT G 1/2 inch (4)
IT G 1/4 inch (4)
IT G 3/8 inch (4)
ET G 1/2 inch (2)
ET G 1/4 inch (2)
ET G 3/8 inch (2)
ET R 1/2 inch (2)
1/2 inch (1)
ET R 1/4 inch (1)
ET R 3/8 inch (1)
4 More
Diameter _D_
65 mm (1)
95 mm (1)
Surface
ZN 8 silver (6)
Brass plated (4)
Brass-plated (2)
Galvanised (1)
Colour
Blue (4)
Black (2)
Red (2)
Inner hose diameter
9 mm (3)
11 mm (2)
13 mm (2)
8 mm (2)
9.5 mm (2)
Min__max_ temperature conditions
-15 to 65 °C (4)
-30 to 60 °C (2)
-20 to 60 °C (1)
-30 to 100 °C (1)
-40 to 95 °C (1)
Max_ working pressure
16 bar (4)
10 bar (1)
20 bar (1)
Design
With wSafe 2000 fittings (2)
With R 3/8 inch external thread (1)
Internal diameter of supply hose
9.5 mm (1)
Working length
8 m (2)
Outer diameter of hose
13.5 mm (1)
Hose length
17 m (1)
Hose connection diameter _A_
9 mm (4)
13 mm (3)
6 mm (1)
Width _B_
113 mm (1)
119 mm (1)
90 mm (1)
90.5 mm (1)
Min__max_ temperature resistance
-20 to 100 °C (26)
Version
Without fittings (4)
Material of the housing
Plastic (1)
Outer diameter _D_
27 mm (13)
23 mm (8)
23.5 mm (1)
Max_ operating pressure
16 bar (2)
10 bar (1)
20 bar (1)
Suitable for hose external diameter
12 mm (2)
16 mm (2)
10 mm (1)
15 mm (1)
19 mm (1)
Outer diameter of supply hose
13.5 mm (1)
Bending radius
40 mm (4)
35.2 mm (1)
60 mm (1)
Max_ pressure
16 bar (9)
70 bar (5)
Pneumatic connection
G 1/2 inch IT (2)
G 3/8 inch IT (2)
1/4 inch ET x 1/4 inch IT (1)
3/8 inch BSP (1)
G 1/2 inch ET x G 3/8 inch IT (1)
G 1/4 inch ET x G 1/8 inch IT (1)
G 3/8 inch ET x G 1/4 inch IT (1)
1 More
Length _elongated state_
10 m (2)
Construction size
2 (1/2 inch) (1)
2 (1/2 inch) (1)
Width across flats _SW_
24 mm (11)
19 mm (9)
22 mm (9)
17 mm (8)
20 mm (3)
21 mm (3)
6 mm<br>7 mm<br>8 mm<br>9 mm<br>10 mm<br>11 mm<br>12 mm<br>13 mm<br>14 mm<br>15 mm<br>16 mm<br>17 mm<br>18 mm<br>19 mm<br>20 mm<br>21 mm<br>22 mm (2)
13 mm (1)
14 mm (1)
5.5 mm<br>6 mm<br>7 mm<br>8 mm<br>9 mm<br>10 mm<br>11 mm<br>12 mm<br>13 mm<br>14 mm<br>15 mm<br>16 mm<br>17 mm<br>18 mm<br>19 mm<br>20 mm<br>21 mm<br>22 mm<br>23 mm<br>24 mm<br>25 mm<br>26 mm<br>27 mm<br>28 mm<br>29 mm<br>30 mm<br>32 mm<br>34 mm (1)
4 More
Hose connection diameter
9 mm (4)
13 mm (2)
6 mm (1)
Flow capacity
2.1 l/min (8)
2100 l/min (8)
2250 l/min (1)
3500 l/min (1)
5200 l/min (1)
750 l/min (1)
Pneumatic connection _A_
G 3/8 inch ET (5)
G 1/2 inch ET (3)
G 1/4 inch ET (2)
G 1/2 inch IT (1)
G 1/4 inch x G 3/8 inch ET (1)
G 1/8 inch ET (1)
G 1/8 inch x G 1/4 inch ET (1)
G 3/8 inch IT (1)
2 More
Material
Brass (16)
Steel (7)
PVC - Polyvinyl chloride (4)
EPDM (ethylene propylene diene monomer rubber) (2)
Polyurethane coated (2)
Hose length _from stopper ball_
25 cm (1)
Min__max_ operating pressure
1.5-16 bar (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (74)
5 (41)
3 (21)
100 (1)
250 (1)
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
Pneumatic technology
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
06992114
Male thread plug-in nipple
Nipple, male thread, pneumatic NPL-PN-BRS-ET-G1/4IN
€2.50 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
06992138
Male thread plug-in nipple
Nipple, male thread, pneumatic NPL-PN-BRS-ET-G3/8IN
€2.50 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
069939
Pneumatic air push-in tip
Pneumatic plug-in sleeve SLEV-PLGIN-PN-ST-BRS-9MM
€1.97 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
06999291
PVC pneumatic hose
PVC pneumatic hose PNHOSE-PVC-ID9MM-L10M-SINGLE
€32.51 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
069992131
PVC pneumatic hose
PVC pneumatic hose PNHOSE-PVC-ID13MM-L10M-SINGLE
€38.94 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
069992135
PVC pneumatic hose
PVC pneumatic hose PNHOSE-PVC-ID13MM-L50M-SINGLE
€248.45 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
069979
Double hose nozzle
Pneumatic double hose grommet, brass HOSENOZ-PN-BRS-DB-9MM
€4.25 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0699021100
Compressed air safety coupling wSafe® 2000 with hose connection
Safety coupling wSafe 2000 with hose connection CUPL-QCKACTION-PN-S2000-ID10.0MM WSAFE
€31.03 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0699100113
Quick-action coupling with hose connection Series 2000
Quick-action coupling, hose connection series 2000 CUPL-QCKACTION-PN-S2000-HOSE-13MM
€14.04 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0699100212
Female thread quick-action coupling Series 2000
Quick-action cpling w/ female thread, series 2000 CUPL-QCKACTION-PN-S2000-IT-G1/2IN
€15.34 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0699100214
Female thread quick-action coupling Series 2000
Quick-action cpling w/ female thread, series 2000 CUPL-QCKACTION-PN-S2000-IT-G1/4IN
€17.51 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0699100312
Male thread quick-action coupling Series 2000
Quick-action coupling w/ male thread, series 2000 CUPL-QCKACTION-PN-S2000-ET-R1/2IN
€22.51 inc. VAT
price per 1 PCS
Previous
1
2
3
4
5