Wrenches
>
Ratchet wrenches
Ratchet wrenches
Ratchet combination wrench
Ratchet double-end box wrench
Scaffolding ratchet wrench
Refine
Load more results...
×
Price Range
Min:€14.00 inc. VAT
Max:€40.00 inc. VAT
Thickness of jaw _a1_
10 mm (2)
5.8 mm (2)
6.4 mm (2)
6.9 mm (2)
8.6 mm (2)
9 mm (2)
10.05 mm (1)
10.3 mm (1)
11.2 mm (1)
13 mm (1)
14.6 mm (1)
4.3 mm (1)
4.6 mm (1)
5 mm (1)
5.4 mm (1)
6.1 mm (1)
6.6 mm (1)
7.2 mm (1)
7.3 mm (1)
7.6 mm (1)
7.7 mm (1)
8 mm (1)
8.05 mm (1)
8.3 mm (1)
9.9 mm (1)
19 More
Width of jaws _outside_ _b1_
16.7 mm (2)
20.9 mm (2)
23 mm (2)
27.2 mm (2)
29.3 mm (2)
39.7 mm (2)
18.8 mm (1)
21.9 mm (1)
25 mm (1)
25.1 mm (1)
25.9 mm (1)
26.7 mm (1)
29 mm (1)
31.3 mm (1)
33 mm (1)
33.4 mm (1)
33.5 mm (1)
35.5 mm (1)
35.6 mm (1)
37.6 mm (1)
38.5 mm (1)
45.8 mm (1)
46 mm (1)
52 mm (1)
52.3 mm (1)
19 More
Ratchet head height 2 _b2_
16.8 mm (1)
20 mm (1)
Ring thickness 2 _a2_
11 mm (1)
8.6 mm (1)
Length _L_
165 mm (2)
208 mm (2)
150 mm (1)
178 mm (1)
190 mm (1)
200 mm (1)
226 mm (1)
230 mm (1)
237 mm (1)
240 mm (1)
248 mm (1)
274 mm (1)
296 mm (1)
7 More
Length _l_
140 mm (2)
159 mm (2)
178 mm (2)
150 mm (1)
160 mm (1)
171 mm (1)
172 mm (1)
180 mm (1)
190 mm (1)
191 mm (1)
208 mm (1)
225 mm (1)
248 mm (1)
289 mm (1)
8 More
Tapered_bolt length _L2_
100 mm (1)
Surface
Chrome plated (1)
Chrome-plated (1)
External diameter of ring _d1_
20.2 mm (1)
33 mm (1)
Width across flats
19 x 22 mm (1)
6 x 7 mm<br>8 x 9 mm<br>10 x 11 mm<br>12 x 13 mm<br>14 x 15 mm<br>16 x 17 mm<br>18 x 19 mm<br>20 x 22 mm (1)
8 x 10 mm<br>12 x 13 mm (1)
External diameter of ring 2 _d2_
24.8 mm (1)
35 mm (1)
Tip type
Twelve-sided head (2)
External diameter of ring _d_
16 mm (1)
16.1 mm (1)
17.9 mm (1)
19 mm (1)
19.6 mm (1)
20.6 mm (1)
21.4 mm (1)
21.5 mm (1)
21.7 mm (1)
22.7 mm (1)
23.6 mm (1)
24.5 mm (1)
24.7 mm (1)
25 mm (1)
25.9 mm (1)
26.4 mm (1)
27.7 mm (1)
27.8 mm (1)
28.7 mm (1)
29.4 mm (1)
30.5 mm (1)
30.8 mm (1)
31.2 mm (1)
32.4 mm (1)
32.5 mm (1)
33.4 mm (1)
34.5 mm (1)
39.7 mm (1)
40 mm (1)
45.9 mm (1)
46.5 mm (1)
25 More
Max_ torque _F max__
109 Nm (2)
330 Nm (2)
451 Nm (2)
107 Nm (1)
128 Nm (1)
131 Nm (1)
153 Nm (1)
175 Nm (1)
179 Nm (1)
201 Nm (1)
205 Nm (1)
235 Nm (1)
261 Nm (1)
266 Nm (1)
34 Nm (1)
35 Nm (1)
46 Nm (1)
58 Nm (1)
59 Nm (1)
72 Nm (1)
74 Nm (1)
89 Nm (1)
91 Nm (1)
17 More
Length _L1_
320 mm (1)
External diameter of ring _B_
42 mm (1)
Ring thickness _a2_
6.3 mm (2)
6.5 mm (2)
6.9 mm (2)
8.6 mm (2)
9 mm (2)
9.9 mm (2)
10.3 mm (1)
10.7 mm (1)
11.2 mm (1)
12.05 mm (1)
13 mm (1)
14.5 mm (1)
4.4 mm (1)
5.3 mm (1)
5.8 mm (1)
6.1 mm (1)
6.4 mm (1)
6.6 mm (1)
6.7 mm (1)
7.3 mm (1)
7.7 mm (1)
8.1 mm (1)
8.2 mm (1)
8.7 mm (1)
9.4 mm (1)
19 More
Tapered bolt diameter _D1_
16 mm (1)
Width across flats _SW_
13 mm (4)
10 mm (3)
14 mm (3)
16 mm (3)
11 mm (2)
12 mm (2)
17 mm (2)
19 mm (2)
21 mm (2)
24 mm (2)
8 mm (2)
10 x 11 mm<br>12 x 14 mm<br>13 x 15 mm<br>16 x 18 mm<br>17 x 19 mm<br>22 x 24 mm (1)
15 mm (1)
18 mm (1)
9 mm (1)
9 More
Availability
Exclude Out of Stock
Packaging Unit
1 (31)
10 (30)
20 (2)
6 (1)
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
Ratchet wrenches
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
071426309
Ratchet combination wrench
Ratchet combination wrench flexible mat RTCHCOMBIWRNCH-FLEXIBLE-WS9 ZEBRA
€16.99 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
071426311
Ratchet combination wrench
Ratchet combination wrench flexible mat RTCHCOMBIWRNCH-FLEXIBLE-WS11 ZEBRA
€17.13 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
071426315
Ratchet combination wrench
Ratchet combination wrench flexible mat RTCHCOMBIWRNCH-FLEXIBLE-WS15 ZEBRA
€22.66 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
071426316
Ratchet combination wrench
Ratchet combination wrench flexible mat RTCHCOMBIWRNCH-FLEXIBLE-WS16 ZEBRA
€23.60 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
071426317
Ratchet combination wrench
Ratchet combination wrench flexible mat RTCHCOMBIWRNCH-FLEXIBLE-WS17 ZEBRA
€29.62 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
071426318
Ratchet combination wrench
Ratchet combination wrench flexible mat RTCHCOMBIWRNCH-FLEXIBLE-WS18 ZEBRA
€26.55 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
071426319
Ratchet combination wrench
Ratchet combination wrench flexible mat RTCHCOMBIWRNCH-FLEXIBLE-WS19 ZEBRA
€32.64 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
071426321
Ratchet combination wrench
Ratchet combination wrench flexible mat RTCHCOMBIWRNCH-FLEXIBLE-WS21 ZEBRA
€37.58 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
071426324
Ratchet combination wrench
Ratchet combination wrench flexible mat RTCHCOMBIWRNCH-FLEXIBLE-WS24 ZEBRA
€39.71 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
071426513
Ratchet combination wrench
Ratchet combination wrench, metric, retaining ring RTCHCOMBIWRNCH-SWITCHABLE-SNAPRG-WS13MM ZEBRA
€22.00 inc. VAT
price per 1 PCS
Previous
1
2
3