Securing elements
>
Securing elements for shafts
Securing elements for shafts
Lock washer, shaft
Circlip, shaft
SL locking device
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€5.00 inc. VAT
Suitable for min__max_ shafts
5-7 mm (2)
6-8 mm (2)
7-9 mm (2)
8-11 mm (2)
9-12 mm (2)
1.4-2 mm (1)
11-15 mm (1)
13-18 mm (1)
3-4 mm (1)
3 More
Suitable for shafts
10 mm (3)
25 mm (3)
6 mm (3)
8 mm (3)
13 mm (2)
17 mm (2)
26 mm (2)
38 mm (2)
4 mm (2)
40 mm (2)
60 mm (2)
100 mm (1)
12 mm (1)
14 mm (1)
15 mm (1)
16 mm (1)
18 mm (1)
2.5 mm (1)
20 mm (1)
22 mm (1)
24 mm (1)
27 mm (1)
28 mm (1)
30 mm (1)
32 mm (1)
34 mm (1)
35 mm (1)
36 mm (1)
42 mm (1)
44 mm (1)
45 mm (1)
5 mm (1)
50 mm (1)
80 mm (1)
9 mm (1)
90 mm (1)
95 mm (1)
31 More
Number of spikes
6 PCS (3)
3 PCS (1)
4 PCS (1)
5 PCS (1)
Suitable for
Shafts without groove (6)
Standards
DIN 471 (1)
Surface
Bare (72)
Plain (1)
RoHS_compliant
Yes (28)
Suitable for groove diameter
7.6 mm (3)
12.4 mm (2)
19 mm (2)
23.9 mm (2)
24.9 mm (2)
28.6 mm (2)
36 mm (2)
37.5 mm (2)
4 mm (2)
5 mm (2)
5.7 mm (2)
57 mm (2)
7 mm (2)
9.6 mm (2)
1.2 mm (1)
10 mm (1)
11.5 mm (1)
12 mm (1)
13.4 mm (1)
14.3 mm (1)
15.2 mm (1)
16.2 mm (1)
17 mm (1)
2.3 mm (1)
21 mm (1)
22.9 mm (1)
25.6 mm (1)
26.6 mm (1)
3.8 mm (1)
30.3 mm (1)
32.3 mm (1)
33 mm (1)
34 mm (1)
39.5 mm (1)
4.8 mm (1)
41.5 mm (1)
42.5 mm (1)
47 mm (1)
6 mm (1)
6.7 mm (1)
76.5 mm (1)
8 mm (1)
86.5 mm (1)
91.5 mm (1)
96.5 mm (1)
39 More
Design
Standard design (1)
DIN
471 (45)
6799 (14)
Version
Standard design (45)
Form
A (45)
RA (8)
ESN08 (7)
KS (6)
Material
Spring steel (41)
Stainless steel, 1.4122 (17)
Steel (15)
Availability
Exclude Out of Stock
Packaging Unit
1 (67)
100 (46)
1000 (24)
25 (23)
50 (14)
500 (14)
2000 (6)
2500 (6)
200 (4)
10 (3)
5000 (3)
250 (2)
1500 (1)
900 (1)
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
Securing elements for shafts
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
043895
Circlip for shaft, regular design, shape A
DIN 471 spring steel phosphated shape A CRCLIP-COR-DIN471-A-95X3,0
€1.42 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
04384
Circlip for shaft, regular design, shape A
DIN 471 spring steel phosphated shape A CRCLIP-COR-DIN471-A-4X0,4
€3.82 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
04914
SL locking device
SL locking device, bare steel LOK-SL-ESN08-D4,0MM
€22.07 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
04915
SL locking device
SL locking device, bare steel LOK-SL-ESN08-D5,0MM
€28.56 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
04916
SL locking device
SL locking device, bare steel LOK-SL-ESN08-D6,0MM
€29.85 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0431014
Lock washer for shaft
DIN 6799 stainless steel 1.4122 WSH-LOK-SHFT-DIN6799-1.4122-D4,0
€7.08 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0431015
Lock washer for shaft
DIN 6799 stainless steel 1.4122 WSH-LOK-SHFT-DIN6799-1.4122-D5,0
€9.44 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0431016
Lock washer for shaft
DIN 6799 stainless steel 1.4122 WSH-LOK-SHFT-DIN6799-1.4122-D6,0
€4.25 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0431017
Lock washer for shaft
DIN 6799 stainless steel 1.4122 WSH-LOK-SHFT-DIN6799-1.4122-D7,0
€25.96 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0431018
Lock washer for shaft
DIN 6799 stainless steel 1.4122 WSH-LOK-SHFT-DIN6799-1.4122-D8,0
€27.14 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0438100
Circlip for shaft, regular design, shape A
DIN 471 spring steel phosphated standard version CRCLIP-SHFT-DIN471-A-100X3,0
€2.30 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
04890110
Circlip, shaft
DIN 471 stainless steel 1.4122 plain, shape A CRCLIP-COR-DIN471-1.4122-D10X1,0
€23.60 inc. VAT
price per 100 PCS
First
Previous
3
4
5
6
7