Pliers, Pincers and Tweezers
>
Side cutters
Side cutters
Heavy-duty side cutters
Side cutters DIN ISO 5749 2-comp.handle
Side cutters VDE
Side cutters DIN ISO 5749
Side cutters electronic
Heavy-duty side cutters, VDE
Refine
Load more results...
×
Price Range
Min:€22.00 inc. VAT
Max:€65.00 inc. VAT
Min__max_ soft wire diameter cutting capacity
0.3-1.6 mm (2)
0.2-1 mm (1)
0.3-1.3 mm (1)
Length in inches _L_
7 in (2)
5 1/2 in (1)
6 1/4 in (1)
8 in (1)
Length _L_
140 mm (2)
200 mm (1)
Length _l_
160 mm (3)
180 mm (2)
140 mm (1)
Length
115 mm (3)
125 mm (1)
Surface
Chrome plated (4)
Chrome-plated (2)
Bare (1)
Cutting edge length
14 mm (3)
5.5 mm (1)
Max_ piano wire diameter cutting capacity
2.2 mm (2)
1.5 mm (1)
2 mm (1)
2.5 mm (1)
Version
Head 60° tilted (1)
ISO
5749 (3)
Max_ soft wire diameter cutting capacity
4 mm (7)
4.5 mm (1)
Jaws thickness
7.5 mm (3)
7 mm (1)
Material of the grip handle
2-component plastic (5)
Polyvinyl chloride (1)
EN standard
60900 (3)
Max_ hard wire diameter cutting capacity
1.8 mm (2)
2 mm (2)
2.7 mm (2)
2.2 mm (1)
2.5 mm (1)
3 mm (1)
Max_ medium wire diameter cutting capacity
1.2 mm (3)
2.5 mm (2)
2.8 mm (2)
3.4 mm (2)
3.8 mm (2)
0.6 mm (1)
3.1 mm (1)
1 More
Jaws width
11 mm (3)
13.5 mm (1)
Type of joint
Launched (4)
Material
Steel (5)
Stainless steel (1)
Availability
Exclude Out of Stock
Packaging Unit
10 (13)
1 (12)
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
Side cutters
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
071401597
VDE power side cutters DIN ISO 5749, IEC 60900
VDE heavy-duty side cut. ZEBRA DIN 5749 IEC 60900 HDUTSDCTR-VDE-(CR)-L200MM ZEBRA
€64.90 inc. VAT
price per 1 PCS
Previous
1
2