Sealants
>
Sealants, renovations installation
>
Silicone sealant, high temperature
Refine
Load more results...
×
Price Range
Min:€13.00 inc. VAT
Max:€14.00 inc. VAT
Ultraviolet resistance
Yes (1)
Contents
310 ml (1)
Conditions for skin_formation time
at 23°C and 50% relative humidity (1)
Min__max_ processing temperature
5 to 40 °C (1)
Building material class
B2 - Normally inflammable (1)
Container
Cartridge (1)
Max_ short_term temperature resistance
300 °C (1)
Resistance against
Aging (1)
Chemical basis
Sauer silicones (acetate systems) (1)
Min__max_ skin_formation time
8-12 min (1)
Colour
Red brown (1)
Recoatable_Can be painted over
No (1)
Min_ flashing point
250 °C (1)
Continuous motion absorption
20 % (1)
Fungicidal properties
No (1)
Min__max_ temperature resistance
-50 to 250 °C (1)
Shore A hardness
30 (1)
Density
1.05 g/cm³ (1)
Coating compatibility
Yes (1)
Smell_fragrance
Vinegar (1)
Surface pre_treatment required
On porous surfaces (1)
Conditions to maintain shelf life from production
at max. 25°C (1)
Shelf life from production
24 Month (1)
Min_ skin_formation time
8 min (1)
Min_ breaking elongation
350 % (1)
Packaging Unit
1 (1)
12 (1)
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
Windscreen cleaner TopDos rapid windscreen cleaner
Fabric adhesive tape
Hard-pressed compact fleece disc
1/4 inch socket wrench assortment
Cylindrical pin, hardened
Slotted countersunk head screw
Popular tags
construction
offer
set
triple
vacuum
Silicone sealant, high temperature
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
0892330
High-temperature silicone
Silicone sealant, high temperature SILSEAL-HITEMP-CARTRIDGE-RED-310ML
€16.40 inc. VAT