Sealants
>
Sealants, renovations installation
>
Silicone sealing compound, high temp.
Silicone sealing compound, high temp.
Adh./sealing comp Super RTV silicone no haz. subst
Refine
Load more results...
×
Price Range
Min:€20.00 inc. VAT
Max:€23.00 inc. VAT
Contents
200 ml (3)
Conditions for skin_formation time
at 23°C and 50% relative humidity (3)
Max_ breaking elongation_conditions
550 % / in accordance with DIN 53504 (2)
500 % / in accordance with DIN 53504 (1)
Dielectric strength
16 kV/mm (3)
Loss factor conditions
1 MHz, ASTM D-150 (3)
Coefficient of thermal expansion
0.0002 1/K (3)
Specific volume resistivity
1000000000000000 Ohm/cm (3)
Heat conductance λ
0.2 J/(m*s*K) (3)
Heat conductance λ conditions
in accordance with ASTM D-2214/70 (3)
Relative permittivity
2.8 (3)
Max_ short_term temperature resistance
300 °C (2)
370 °C (1)
Conditions for relative permittivity
1 MHz, ASTM D-150 (3)
Chemical basis
Neutral crosslinked silicones, oxime-based (3)
Colour
Black (1)
Grey (1)
Red (1)
Full curing speed
3 mm/d (3)
Min_ tensile strength
2.2 N/mm² (3)
Conditions for specific volume resistivity
in accordance with ASTM D-257 (3)
Conditions for tensile strength
in accordance with ASTM D-412 (3)
Loss factor
0.002 (3)
Min__max_ temperature resistance
-60 to 260 °C (2)
-60 to 315 °C (1)
Shore A hardness
25 (1)
26 (1)
30 (1)
Density
1.25 g/cm³ (3)
Dielectric strength conditions
in accordance with ASTM D-149 (3)
Range of applications
Oil pumps<br>Front cover<br>Camshaft bearing cover<br>Oil pans<br>Transmission cover<br>Exhaust manifold<br>Exhaust flange<br>Cover and flange on engines<br>Intake area (1)
Water pumps<br>Oil pumps<br>Front cover<br>Camshaft bearing cover<br>Thermostat housing<br>Oil pans<br>Transmission cover<br>Intake area<br>Sealing of accumolators (1)
Water pumps<br>Oil pumps<br>Front cover<br>Camshaft bearing cover<br>Thermostat housing<br>Oil pans<br>Transmission cover<br>Sunroof<br>Doors (1)
Smell_fragrance
Characteristic (3)
Fully hardening_curing conditions
23°C and 50% relative humidity (3)
Coefficient of thermal expansion conditions
in accordance with ASTM EB-31 (3)
Min_ skin_formation time
5 min (3)
Packaging Unit
1 (3)
12 (3)
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
1/4 inch socket wrench assortment
Cylindrical pin, hardened
Slotted countersunk head screw
EURO screw, type A
Brick and tile drill bit
Slotted cheese head
Popular tags
construction
offer
set
triple
vacuum
Silicone sealing compound, high temp.
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
08933316
Super RTV silicone adhesive and sealing compound
Adh./sealing comp Super RTV silicone no haz. subst SILSEAL-HTEMP-(SUPER-RTV)-GREY-200ML
€26.20 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
08933311
Super RTV silicone adhesive and sealing compound
Adh./sealing comp Super RTV silicone no haz. subst SILSEAL-HTEMP-(SUPER-RTV)-BLACK-200ML
€24.54 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
08933312
Super RTV silicone adhesive and sealing compound
Adh./sealing comp Super RTV silicone no haz. subst SILSEAL-HTEMP-(SUPER-RTV)-RED-200ML
€24.54 inc. VAT