Sealants
>
Sealants, renovations installation
>
Silicone sealing compound, high temp.
>
Adh./sealing comp Super RTV silicone no haz. subst
Refine
Load more results...
×
Price Range
Min:€20.00 inc. VAT
Max:€23.00 inc. VAT
Contents
200 ml (3)
Conditions for skin_formation time
at 23°C and 50% relative humidity (3)
Max_ breaking elongation_conditions
550 % / in accordance with DIN 53504 (2)
500 % / in accordance with DIN 53504 (1)
Dielectric strength
16 kV/mm (3)
Loss factor conditions
1 MHz, ASTM D-150 (3)
Coefficient of thermal expansion
0.0002 1/K (3)
Specific volume resistivity
1000000000000000 Ohm/cm (3)
Heat conductance λ
0.2 J/(m*s*K) (3)
Heat conductance λ conditions
in accordance with ASTM D-2214/70 (3)
Relative permittivity
2.8 (3)
Max_ short_term temperature resistance
300 °C (2)
370 °C (1)
Conditions for relative permittivity
1 MHz, ASTM D-150 (3)
Chemical basis
Neutral crosslinked silicones, oxime-based (3)
Colour
Black (1)
Grey (1)
Red (1)
Full curing speed
3 mm/d (3)
Min_ tensile strength
2.2 N/mm² (3)
Conditions for specific volume resistivity
in accordance with ASTM D-257 (3)
Conditions for tensile strength
in accordance with ASTM D-412 (3)
Loss factor
0.002 (3)
Min__max_ temperature resistance
-60 to 260 °C (2)
-60 to 315 °C (1)
Shore A hardness
25 (1)
26 (1)
30 (1)
Density
1.25 g/cm³ (3)
Dielectric strength conditions
in accordance with ASTM D-149 (3)
Range of applications
Oil pumps<br>Front cover<br>Camshaft bearing cover<br>Oil pans<br>Transmission cover<br>Exhaust manifold<br>Exhaust flange<br>Cover and flange on engines<br>Intake area (1)
Water pumps<br>Oil pumps<br>Front cover<br>Camshaft bearing cover<br>Thermostat housing<br>Oil pans<br>Transmission cover<br>Intake area<br>Sealing of accumolators (1)
Water pumps<br>Oil pumps<br>Front cover<br>Camshaft bearing cover<br>Thermostat housing<br>Oil pans<br>Transmission cover<br>Sunroof<br>Doors (1)
Smell_fragrance
Characteristic (3)
Fully hardening_curing conditions
23°C and 50% relative humidity (3)
Coefficient of thermal expansion conditions
in accordance with ASTM EB-31 (3)
Min_ skin_formation time
5 min (3)
Packaging Unit
1 (3)
12 (3)
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
Screw with flattened half round head with collar and hexagon socket
Flat washer with large external diameter ISO 7093-1 polyamide 6.6 natural
Ratchet combination wrench, metric, straight
Screw with flattened half round head with collar and hexagon socket
Screw with flattened half round head with collar and hexagon socket
Twist drill bit HSS DIN 338 type RN 130°
Popular tags
construction
offer
set
triple
vacuum
Adh./sealing comp Super RTV silicone no haz. subst
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
08933316
Super RTV silicone adhesive and sealing compound
Adh./sealing comp Super RTV silicone no haz. subst SILSEAL-HTEMP-(SUPER-RTV)-GREY-200ML
€26.20 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
08933311
Super RTV silicone adhesive and sealing compound
Adh./sealing comp Super RTV silicone no haz. subst SILSEAL-HTEMP-(SUPER-RTV)-BLACK-200ML
€24.54 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
08933312
Super RTV silicone adhesive and sealing compound
Adh./sealing comp Super RTV silicone no haz. subst SILSEAL-HTEMP-(SUPER-RTV)-RED-200ML
€24.54 inc. VAT