Cable-laying systems, electric
>
Support clips, electric
Support clips, electric
Support clip, flanged
Refine
Load more results...
×
Price Range
Min:€1.00 inc. VAT
Max:€2.00 inc. VAT
Marginal_hole diameter _C_
6.3 mm (1)
Through_hole diameter _ØA_
10.7 mm (1)
Surface
Flake zinc (1)
Clamp in depth _D_
17 mm (1)
Max_ loading weight
45 kg (1)
Min__max_ grip range
2-18 mm (1)
Material
Steel (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (1)
25 (1)
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
Trapezoidal blade
Angled gear
Phillips bit
ELMO® clip
Hexagon socket bit
Screw handle
Popular tags
construction
offer
set
triple
vacuum
Support clips, electric
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
0971819101
Flange beam Type LCW
Flanged beam type LCW SPRTCLIP-LCW-(ZNZ)-(2-18MM)
€1.94 inc. VAT