POLYESTER PADDED VEST
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
Service products, chemicals
Cleaning agents and care products
Surface Protection, Coatings
Building Chemicals
Adhesives
Adhesive Tapes
Sealant
Lubricants and rust removers
Sealants
Filling systems - reusable cans
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1,120.00 inc. VAT
Material compatibility
Steel<br>Non-ferrous metals<br>Stainless steel<br>Epoxy glass fabric<br>EPDM<br>FKM<br>PE<br>PP<br>Vinyl<br>PTFE<br>PL<br>PA<br>NBR (2)
O- and X-Ring<br>Plastic<br>Coated Surfaces (1)
Steel<br>Non-ferrous metals<br>Stainless steel<br>EPDM<br>FKM<br>NBR (1)
Steel<br>Non-ferrous metals<br>Stainless steel<br>Epoxy glass fabric<br>EPDM<br>FKM<br>PE<br>PP<br>Vinyl<br>PTFE<br>PL<br>PA (1)
Steel<br>Non-ferrous metals<br>Stainless steel<br>FKM (1)
Ultraviolet resistance
Yes (54)
No (12)
Yes, when installed to be resistant to driving rain (6)
6 months, outdoor weathering (4)
Limited (3)
3 weeks, outdoor weathering (2)
Full curing speed_conditions
2 mm/d / 23°C and 50% relative humidity (22)
3 mm/d / 23°C and 50% relative humidity, moisture curing (10)
3 mm/d / 23°C and 50% relative humidity (3)
4 mm/d / 23°C and 50% relative humidity (2)
0.5 m/min / 23°C and 50% relative humidity (1)
0.5 mm/min / 23°C and 50% relative humidity, moisture curing (1)
1 mm/d / Depending on the strength of caterpillars (1)
3 mm/d / 23°C and 55% relative humidity (1)
3.5 mm/d / 23°C and 50% relative humidity (1)
4 mm/d / 20°C and 50% relative humidity (1)
4 More
Pour point
-20 °C (1)
-25 °C (1)
Min__max_ temperature resistance of the hardened material
-30 to 100 °C (1)
-45 to 120 °C (1)
-60 to 120 °C (1)
Behaviour in the presence of water_conditions
1-90 / in accordance with DIN 51807-1 (2)
0-90 / in accordance with DIN 51807-1 (1)
Conditions for viscosity 2
at 25°C, Brookfield RVT, spindle 3/2.0 rpm (2)
at 25°C, Brookfield RVT, spindle 6/2.0 rpm (1)
Conditions for viscosity 1
at 25°C, Brookfield RVT, spindle 3/2.5 rpm (2)
at 25°C, Brookfield RVT, spindle 6/2.5 rpm (1)
Viscosity_consistency
Pasty (6)
Liquid (2)
Medium viscosity paste (2)
Gel (1)
Adhesive force at 25 mm
19 N (4)
38 N (3)
23 N (1)
Free of medium_chain chlorinated paraffins MCCP_ 0,1 %_
Yes (1)
Conditions for resistance in salt_spray test
in accordance with DIN 50021 (3)
Resistance in salt_spray test
500 h (2)
250 h (1)
Conditions for full resilience
tested in accordance with Würth test methods (1)
Min_ prevail torque
10 Nm (2)
45 Nm (2)
Min__max prevail torque
1-2 Nm (1)
1-3 Nm (1)
10-15 Nm (1)
13-17 Nm (1)
Corresponding automobile specifications
Volvo Standard 1277.2 (1)
Min__max_ working pressure
6-12 bar (1)
6-9 bar (1)
Dielectric strength
16 kV/mm (3)
Min_ functional strength
20 min (1)
AOX_free
Yes (123)
No (2)
Max_ open time _conditions
20 min / at 23°C and 50% humidity (1)
Loss factor conditions
1 MHz, ASTM D-150 (3)
Min__max_ viscosity
500-900 mPas (2)
1800-2200 mPas (1)
320-420 mPas (1)
80-180 mPas (1)
90000-130000 mPas (1)
Can be further processed after min_
20 min (1)
Min_ surface processing temperature
5 °C (6)
10 °C (3)
Loose weight
250 g/l (1)
495 kg/m³ (1)
Adhesive tape backing material
Japanese rice paper (5)
Paper (1)
Special paper with two-part slide-bar of PES (1)
Width x height x depth
360 x 275 x 120 mm (1)
Conditions for moulded density
in accordance with DIN 53420 (4)
in accordance with DIN EN ISO 845 (average) (2)
foamed into joints, tested in accordance with Würth test methods (1)
Min__max_ gelation time
7-12 min (1)
Conditions for combined tension and shear resistance
after four hours, 23°C, EN 1465 (2)
at 23°C (1)
in accordance with DIN 53283, 2-mm layer thickness (1)
in accordance with DIN 53427 (1)
in accordance with EN 1465 (1)
Min__max_ friction
0.1-0.13 µ (1)
Max_ pressing pressure
0.6 N/mm² (1)
0.7 N/mm² (1)
Min__max_ processing temperature
5 to 40 °C (62)
5 to 35 °C (22)
5 to 30 °C (9)
15 to 25 °C (7)
15 to 30 °C (3)
18 to 38 °C (3)
-5 to 35 °C (2)
0 to 40 °C (2)
10 to 40 °C (2)
5 to 25 °C (2)
-25 to 40 °C (1)
0 to 30 °C (1)
10 to 20 °C (1)
10 to 30 °C (1)
10 to 35 °C (1)
160 to 190 °C (1)
18 to 35 °C (1)
180 to 200 °C (1)
180 to 210 °C (1)
180 to 220 °C (1)
190 to 210 °C (1)
5 to 20 °C (1)
5 to 45 °C (1)
5 to 80 °C (1)
7 to 30 °C (1)
7 to 35 °C (1)
20 More
Worked penetration conditions
in accordance with DIN ISO 2137 (7)
Hardness Shore A
20–25 (1)
Chloric
No (10)
Category
Top Seller (13)
Max_ skin_formation time
12 min (2)
Density_conditions
1 g/cm³ / at 20°C (10)
1.25 g/cm³ / prior to hardening, DIN 53479 (7)
1.04 g/cm³ / at 20°C (5)
1.48 g/cm³ / at 23°C, 50% relative humidity (3)
0.714 g/cm³ / at 20°C (2)
0.72 g/cm³ / at 20°C (2)
0.79 g/cm³ / at 20°C (2)
0.83 g/cm³ / at 20°C (2)
0.99 g/cm³ / at 20°C, 50% relative humidity (2)
1.05 g/cm³ / at 20°C (2)
1.08 g/cm³ / at 20°C (2)
1.08 kg/l / at 20°C (2)
1.14 g/cm³ / at 20°C (2)
1.15 g/cm³ / at 20°C (2)
1.45 g/cm³ / at 20°C (2)
0,89 g/cm³ / at 20°C (1)
0.61 g/cm³ / at 20°C (1)
0.66 g/cm³ / at 20°C (1)
0.678 g/cm³ / at 20°C (1)
0.69 g/cm³ / at 20°C (1)
0.698 g/cm³ / at 15°C (1)
0.71 g/cm³ / at 20°C, EN 542 (1)
0.749 g/cm³ / at 20°C (1)
0.78 g/cm³ / Active substance, 20°C (1)
0.785 g/cm³ / Active substance, 20°C (1)
0.81 g/cm³ / at 20°C (1)
0.88 g/cm³ / at 20°C (1)
0.893 g/cm³ / at 20°C (1)
0.895 g/cm³ / at 20°C (1)
0.9 g/cm³ / at 20°C (1)
0.9 g/cm³ / at 20°C, EN 542 (1)
0.919 g/cm³ / at 20°C (1)
0.93 g/cm³ / at 20°C (1)
0.97 g/cm³ / at 20°C (1)
0.999 g/cm³ / at 20°C (1)
1.03 g/cm³ / at 20°C (1)
1.09 g/cm³ / at 20°C (1)
1.15 g/cm³ / at 23°C, 50% relative humidity (1)
1.18 g/cm³ / at 20°C (1)
1.45 g/cm³ / at 20°C, EN 542 (1)
1.54 g/cm³ / at 20°C (1)
35 More
Min__max_ spraying distance
20-25 cm (31)
20-30 cm (6)
10-15 cm (1)
15-20 cm (1)
15-25 cm (1)
Adhesive force on steel _per unit of length_
1.9 N/cm (1)
Min_ pressing pressure
0.1 N/mm² (1)
Compression set conditions
after 22 hrs, at 23°C, ISO 1853B (2)
VOC_free
Yes (7)
Min__max_ full curing speed _conditions
2-3 mm/d / 23°C and 50% relative humidity (8)
3-3 mm/d / 23°C and 50% relative humidity (7)
Heat conductance λ
0.034 W/(m*K) (7)
0.2 J/(m*s*K) (3)
Building material class
B2 - Normally inflammable (19)
B3 - Of high flammability (9)
B1 - Of low flammability (5)
E - Normally inflammable (1)
A2/B1 - Non-flammable (1)
B3 (1)
Elongation at break
300 % (9)
4 % (4)
10 % (3)
11 % (3)
2.7 % (3)
20 % (3)
12 % (2)
600 % (2)
120 % (1)
140 % (1)
150 % (1)
250 % (1)
300 ± 100% (1)
5 % (1)
500 % (1)
9 More
Min__max_ full curing speed
1-3 mm/d (4)
pH_neutral
No (2)
Yes (1)
Hazard class _German Ordinance on Combustible Liquids_
AI (4)
Max_ temperature resistance
80 °C (44)
100 °C (15)
90 °C (7)
60 °C (5)
70 °C (4)
85 °C (4)
260 °C (3)
300 °C (3)
1000 °C (2)
150 °C (2)
240 °C (2)
50 °C (2)
650 °C (2)
110 °C (1)
120 °C (1)
130 °C (1)
160 °C (1)
200 °C (1)
400 °C (1)
13 More
Wear depth
0.3 µm (1)
Min_ curing time
10 h (2)
1 h (1)
4 h (1)
6 h (1)
Glass transition temperature_conditions
-45 °C / in accordance with DIN 53445 (7)
Colour after curing
Transparent (1)
Load according to four_ball test
3800 N (1)
Dynamic peel strength at 25 mm
9.8 N (3)
7 N (2)
8 N (1)
8.5 N (1)
Min_ thorough drying
2 d (1)
Max_ elongation at break
5 % (1)
Min_ pressure
2 bar (2)
7 bar (1)
Viscosity conditions
Brookfield (3)
at 25°C, Brookfield RVT, spindle 2/20 rpm (2)
at 180°C (1)
at 20°C (1)
at 23°C (1)
at 25°C, Brookfield RVT, spindle 5/2.5 rpm (1)
Free of phosphoric acid
Yes (1)
Max_ water_vapour diffusion resistance factor value µ
100 (4)
Outer diameter
160 mm (4)
195 mm (1)
235 mm (1)
7 mm (1)
Quantity
1 Ltr (3)
Conditions for pH value
at 20°C (6)
Flash_off time conditions
at 20°C (3)
at 23°C and 50% relative humidity, as a primer, corrosion protection, activator (3)
at 23°C and 50% relative humidity (1)
pH value _ conditions
4.8 / undiluted (1)
9 / at 20°C (1)
Conditions for being tack_free
tested in accordance with Würth test methods (2)
Min__max_ shear strength
5-10 N/mm² (1)
Relative permittivity
2.8 (3)
Solid lubricant
Polytetrafluoroethylene (1)
Acetone_free
Yes (2)
Conditions for working life
at 20°C (8)
at 23°C (2)
at 23°C (1)
at 20°C, 20 g total mass (1)
Suitable for
310 ml cartridge (2)
Thread diameter max. M80<br>Thread diameter max. R 3 inch (1)
Thread diameter max. R 3 inch (M80) (1)
Thread diameter max. R 3/4 inch (1)
Skin formation time
15–20 min. (1)
Conditions for Shore hardness
in accordance with DIN 53505 (2)
Length
50 m (17)
10 m (14)
25 m (6)
200 mm (5)
100 mm (3)
3.65 m (3)
10.5 cm (2)
100 m (2)
11 cm (2)
180 mm (2)
66 m (2)
1.330 mm (1)
110 mm (1)
115 mm (1)
12.5 cm (1)
13 cm (1)
175 mm (1)
20 m (1)
230 mm (1)
238 mm (1)
310 mm (1)
33 m (1)
33.5 mm (1)
340 mm (1)
350 mm (1)
370 mm (1)
60 mm (1)
73 mm (1)
74 mm (1)
8 m (1)
80 mm (1)
9 cm (1)
90 m (1)
27 More
Water_soluble
No (23)
Yes (3)
Not readily soluble in water (1)
Min__max_ surface processing temperature
5 to 40 °C (4)
10 to 30 °C (1)
Number of pieces in assortment_set
10 PCS (1)
2 PCS (1)
20 PCS (1)
Connection thread
1/4 inch (1)
Min_ skin_formation time _conditions
20 / at 23°C and 50% relative humidity (3)
25 / in accordance with DIN 50014 (3)
Thickness of adhesive tape
0.32 mm (2)
0.11 mm (1)
Sustainability
Low-emission/low-pollution (2)
Pollutants / Emissions (2)
Low-pollution (1)
Min__max_ working life
5-7 min (1)
Min_ temperature resistance of the hardened material
-20 °C (1)
Available colours
FC 0006 (1)
Min__max_ skin_formation time _conditions
45-60 min / at 23°C and 50% relative humidity (7)
15-40 min / at 23°C and 50% relative humidity (6)
30-40 min / at 23°C and 50% relative humidity (2)
15-40 min min / at 23°C and 50% relative humidity (1)
Conditions for relative permittivity
1 MHz, ASTM D-150 (3)
Chemical basis
Nitroalkydale (34)
Mineral oil (23)
Wax (22)
Neutral crosslinked silicones, oxime-based (17)
Sauer silicones (acetate systems) (16)
Hydrocarbon (9)
Aliphatic hydrocarbon (8)
Single component polyurethane (8)
Epoxy resin (7)
Neutrally networked silicones, with alkoxy basis (alcohol basis) (7)
Dimethacrylic acid ester (6)
Fine open-cell polyurethane foam (6)
Naphtha (6)
Polyester resin (6)
Polyurethane (6)
Silane modified polymer (6)
Closed-cell polyethylene foam (5)
Combination of additives (5)
Cyanoacrylate acidic ester (5)
Hybrid polymer (5)
Moisture curing 1K polyurethane (5)
Alkaline tenside (4)
Alkyd resin (4)
Anionic tenside (4)
Natural rubber (4)
Polyethylene (4)
Synthetic oil (4)
Synthetic rubber (4)
Water (4)
Acrylate dispersion (3)
Acrylic resin dispersion (3)
Bitumen (3)
Methacrylic acid ether (3)
Mix of organic solvents (3)
Soft metal-containing semi-synthetic base grease (3)
Solvent neoprene (3)
2-propanol (2)
Acetate-curing sealant (2)
Aqueous mixture (2)
Epoxy (2)
Fatty alcohols (2)
Isoalkane (2)
Mineral oil with synthetic ester (2)
Mineral oil, paraffin waxes and corrosion protection additives in dearomatized gasoline hydrocarbons (2)
Nitrite combination resin (2)
POP mixed polymer (2)
Polyacrylic dispersion (2)
Polyvinyl acetate dispersion (2)
Silicone resin (2)
Special benzine with D-limonene (2)
Synthetic wax oxidant (2)
Two-component polyurethane (2)
Water and alkaline tenside (2)
Water tenside (2)
1-POP mixed polymer (1)
2-methoxy-1-methylethyl acetate (1)
Acetone (1)
Acrylated alkyd combination (1)
Acrylic resin (1)
Acrylic resin paint (1)
Alkaline surfactants, silicone oil (1)
Amidosulfonic acid (1)
Ammoniacal surfactant (1)
Amphoteric tenside (1)
Bitumen sealing compound (1)
Butoxyethanol (1)
Compound of polymer and natural resin (1)
Diethyl ether (1)
Dimethacrylic acid ether (1)
Dimethyl ether (1)
Ethyl cellulose synthetic resin (1)
Ethyl vinyl acetate (1)
Ethyl-2-cyanoacrylate monomer (1)
Ethylene glycol (1)
Fixed metallic zinc dust (1)
Fluorocarbon resin (1)
Glycol and polyglycol ether, additives (1)
Hydrocarbonate (1)
Isopropanol (1)
Lithium 12 hydroxystearate (1)
MS polymer (1)
Medic white oil with synthetic oils (1)
Methacrylate (1)
Methyl acetate (1)
Methylene diphenyl (1)
Mix of polyether polyols, diphenylmethane-4, 4'-diisocyanate (1)
Mixed synthetic mineral oil with organic thickener and white solid lubricant combination (1)
Mixture of surfactants and selected complex compounds (1)
Modified alkyd resin (1)
Moisture-hardening polyurethane prepolymer (1)
Monocarboxylic acid esters (1)
Nitrile rubber (1)
Nitro cellulose basis (1)
Nonionic tenside (1)
Paraffinic and naphthenic hydrocarbons (1)
Phosphate (1)
Physiologically harmless synthetic oil (1)
Polyamide (1)
Polychloroprene (1)
Polydimethylsiloxane (1)
Polyester (1)
Polyisobutylene (1)
Polytetrafluoroethylene (1)
Polyurethane formulation that contains solvents (1)
Polyvinyl butyral (1)
Propane (1)
Resin (1)
Soft wax (1)
Solvent mixture with additives (1)
Styrene (1)
Surfactants, ester (1)
Synthesis of fat and additives in hydrocarbon solvents (1)
Synthetic natural rubber (1)
Synthetic oil with a multifunction additive combination (1)
Tetrafluorpropene (1)
Two-component resin (1)
Urethane acrylate (1)
Vinyl chloride polymer (1)
Water and propanol (1)
Water glass luting with mineral fillers (1)
Water, soap and glycol (1)
Water-carbon emulsion (1)
White oil with additives (1)
117 More
Min_ longitudinal resistance to tearing
6 N/mm (7)
120 N/cm (1)
200 N/cm (1)
30 N/cm (1)
Stretch capacity
2 % (1)
3 % (1)
8 % (1)
Max_ working life
5 min (6)
4 min (2)
25 min (1)
Max_ application quantity in surface bonding
220 g/m² (1)
400 g/m² (1)
Curing time
4 h (2)
80 min (1)
90 min (1)
Full load capacity_conditions
24 h / with 2.5-mm seam (1)
Min__max_ viscosity 2
1500-3000 mPas (2)
30000-40000 mPas (1)
Min__max_ viscosity 1
4000-9000 mPas (2)
100000-180000 mPas (1)
20.000-40.000 mPas (1)
Max_ thorough drying
3 d (1)
Temperature Resistance
between –20°C do +75°C (1)
Colour
Transparent (57)
Black (53)
White (42)
Colourless (32)
Grey (27)
Red (22)
Yellow (18)
Brown (11)
Silver coloured (10)
Blue (9)
Beige (8)
Light brown (7)
Yellowish (7)
Jet black RAL 9005 (6)
Orange (6)
Anthracite (5)
Green (5)
Anthracite (base material) (4)
Copper (4)
Light yellow (4)
Red brown (4)
White (base material) (4)
Yellow (base material) (4)
Blue grey RAL 7031<br>Window grey RAL 7040<br>Grey white RAL 9002<br>Light grey RAL 7035<br>Signal white RAL 9003<br>Pure white RAL 9010<br>Traffic white RAL 9016<br>Cream RAL 9001<br>Oyster white RAL 1013<br>Agate grey (3)
Brownish (3)
Concrete grey (3)
Light grey (bright grey) (3)
Light yellow transparent (3)
Neon green (3)
Oak (3)
Pure white RAL 9010 (3)
Rosy (3)
Yellow<br>Brown (3)
Amber (2)
Bahama beige (2)
Black (base material) (2)
Black<br>Red (2)
Blue (base material) (2)
Blue fluorescent (2)
Clear (2)
Cream (2)
Crystal clear (2)
Dark brown (2)
Green fluorescent (2)
Light beige (2)
Luminous yellow (2)
Neon blue (2)
Neon red (2)
Neon yellow (2)
Red<br>Black (2)
Stainless steel coloured<br>Chrome coloured (2)
Transparent (base material) (2)
Transparent, translucent, opaque (2)
White grey (2)
White<br>Transparent (2)
Yellow fluorescent (2)
Yellow-black (2)
Zinc (2)
Alder, medium (1)
Aluminium (base material) (1)
Aluminium coloured (1)
Aluminium silver (1)
Anthracite, metallic (1)
Beech, dark (1)
Beech, middle (1)
Beige (base material) (1)
Black Fiat 120 (1)
Blue grey RAL 7031 (1)
Brass coloured (1)
Brilliant white (1)
Bronze green RAL 6031 (1)
Cast grey (1)
Cherry tree, middle (1)
Clear<br>Light yellow (1)
Colza Yellow RAL 1021 (1)
Colza yellow RAL 1021 (1)
Copper beech<br>Cherry (1)
Cream RAL 9001 (1)
Dark grey (1)
Dark grey VW 115 (1)
Deep black (1)
Deep dark grey MB 167 (1)
Emerald green RAL 6001 (1)
Flame red RAL 3000 (1)
Green<br>Blue (1)
Grey RAL 7037 (1)
Grey brown, metallic (1)
Grey white RAL 9002 (1)
Grey<br>Black (1)
Grey<br>Orange (1)
Hammered gold (1)
Hornbeam<br>Spruce, medium (1)
Jasmine (1)
Jet black, similar to RAL 9005 (1)
Leaf green RAL 6002 (1)
Light brown transparent (1)
Light green (1)
Light grey RAL 7035 (1)
Light grey<br>Black (1)
Light ivory (1)
Luminous bright red RAL 3026 (1)
Mahogany (1)
Mahogany, dark (1)
Manhattan (1)
Maple, middle-reddish (1)
Maple, nature (1)
Maple<br>Birch (1)
Medium grey (1)
Milky-transparent (protective film) (1)
Neon orange (1)
Neon pink (1)
Oak bright (1)
Oak, brownish (1)
Oak, dark (1)
Oak, medium (1)
Oak, rustic (1)
Opal green (1)
Orange fluorescent (1)
Oyster white RAL 1013 (1)
Pear, dark (1)
Pear, middle (1)
Pearl mouse grey RAL 7048 (1)
Pebble grey RAL 7032 (1)
Pine (1)
Pure orange RAL 2004 (1)
Purple (1)
Red<br>White (1)
Sanitary grey (1)
Satin black VW 110 (1)
Sen ash (1)
Signal white, similar to RAL 9003 (1)
Silk grey (1)
Silver (1)
Silver grey (1)
Silver grey RAL 7001 (1)
Sky blue RAL 5015 (1)
Terracotta (1)
Tile white (1)
Traffic blue RAL 5017 (1)
Traffic white RAL 9016 (1)
Transparent (hardened) (1)
Transparent, high gloss (1)
Transparent, silk matt (1)
Transparent/slightly cloudy (hardened) (1)
Transparent<br>Red (1)
Violet (1)
Walnut, medium (1)
Wheel silver (1)
Whitish (1)
Yellow green (1)
Yellow olive (NATO green) RAL 6014 (1)
Yellow orange (1)
Yellow transparent (1)
Yellow<br>White (1)
Zinc, bright (1)
149 More
Conditions for vapour pressure
at 20°C (1)
Min__max_ open time _conditions
8-10 min / at 20°C and 150 g/m² (1)
Min__max_ sealing thickness
2-4 mm (4)
Conditions for press_setting time of glue
at 20°C (1)
Shelf life from production_conditions
12 Month / at 10°C to 25°C (8)
12 Month / at room temperature (6)
12 Month / at 20°C and 50% humidity (5)
24 Month / at 20°C and 50% humidity (5)
12 Month / at max. 25°C (4)
12 Month / cool and dry storage area (2)
12 Month / in closed original packaging at + 5°C to + 25°C and dry storage (2)
24 Month / at 10°C to 30°C (2)
24 Month / at 23°C and 50% relative humidity, no exposure to direct sunlight (2)
24 Month / at 5°C to 35°C (2)
24 Month / at room temperature (2)
24 Month / below 25°C (2)
24 Month / cool and dry storage area, no exposure to sunlight, 15°C to 25°C (2)
12 Month / at 15°C to 25°C (1)
12 Month / at 5°C to 25°C (1)
12 Month / cool, dry and frost-free storage area (1)
15 Month / at 5°C to 35°C (1)
18 Month / at 15°C to 25°C (1)
18 Month / at 5°C to 25°C (1)
24 Month / at 15°C to 25°C (1)
24 Month / at 20°C (1)
24 Month / cool and dry storage area (1)
24 Month / cool and dry storage area, in sealed original container (1)
24 Month / cool and frost-free storage area, in sealed original container (1)
24 Month / dry, at room temperature (1)
24 Month / frost-free storage area (1)
24 Month / storage in a dry place protected from light (1)
30 Month / keep containers tightly sealed in a dry, cool and well-ventilated place. Protect from frost, heat and sunlight. Do not use compressed gas to empty the containers. Store in original container, 15°C to 30°C (1)
36 Month / at 20°C (1)
36 Month / at max. 50°C, no exposure to sunlight, 10°C to 30°C (1)
24 More
Min_ dripping point_conditions
180 °C / in accordance with DIN ISO 2176 (3)
250 °C / in accordance with DIN ISO 2176 (1)
260 °C / in accordance with DIN ISO 2176 (1)
Max_ permissible VOC concentration
250 g/l (7)
0 % (1)
Min__max_ temperature conditions
-55 to 150 °C (7)
-30 to 130 °C (6)
10 to 60 °C (4)
-15 to 130 °C (1)
-15 to 150 °C (1)
-30 to 140 °C (1)
-30 to 80 °C (1)
-40 to 180 °C (1)
-45 to 180 °C (1)
-5 to 40 °C (1)
-50 to 250 °C (1)
5 More
Full curing speed
1 mm/d (7)
2.5 mm/d (3)
3 mm/d (3)
1.5 mm/d (2)
0.5 mm/d (1)
Continuous motion absorption _above 150°C_
18 % (2)
Min__max_ final strength
12 h-24 h (3)
1-3 h (2)
3-6 h (2)
5-10 h (2)
6-24 h (1)
Thickness
0.15 mm (7)
0.8 mm (4)
1 mm (4)
0.07 mm (3)
0.3 mm (3)
0.065 mm (2)
0.18 mm (2)
0.22 mm (2)
0.052 mm (1)
0.08 mm (1)
0.13 mm (1)
0.19 mm (1)
0.27 mm (1)
0.50 mm (1)
1.2 mm (1)
1.35 mm (1)
130 µm (1)
6 mm (1)
12 More
Stress group
D4 (1)
Halogen_free
Yes (1)
Min_ dry skin_formation time_conditions
5 min / at 20°C and 50% relative humidity (1)
Min_ breakaway torque
21 Nm (2)
30 Nm (2)
Design
Round nozzle (4)
Fan nozzle (1)
With ring eyelet (1)
Max_ gluing gap size
0.15 mm (2)
0.25 mm (2)
0.1 mm (1)
6 mm (1)
pH value_conditions
10 / undiluted (2)
13 / at 20°C (1)
5.5 / at 20°C (1)
7.5 / undiluted (1)
9.4 / in concentrate (1)
Hardener content
2 % (7)
33 % (1)
Grip strength conditions
at recommended dry layer thickness (6)
Min__max_ grip strength
15-20 min (2)
Min__max_ relative air humidity
60-70 % (1)
Corrosion protection period
6 Month (1)
Min_ flashing point of active ingredient
200 °C (4)
300 °C (2)
0 °C (1)
Soap base
Lithium 12 hydroxystearate (3)
AL complex (1)
Inorganic (1)
Lithium complex (1)
Moulded density
29 kg/m³ (7)
30 kg/m³ (4)
45 kg/m³ (1)
Type of adhesive
Hot melt pressure sensitive adhesive (4)
Min_ drying time
20 min (8)
15 min (1)
25 min (1)
Free of scrap tyre granules
Yes (1)
Resin_free
Yes (37)
No (1)
Dripping point conditions
in accordance with DIN 51801 (21)
in accordance with DIN ISO 2176 (5)
Min_ spraying distance
20 cm (34)
10 cm (1)
30 cm (1)
Continuous motion absorption
25 % (37)
12.5 % (5)
20 % (5)
10 % (3)
5 % (1)
Min__max_ viscosity _conditions
100-150 mPas / at 25°C, Brookfield RVT, spindle 4/20 rpm (1)
14000-20000 mPas / at 25°C, Brookfield RVT, spindle 5/2.5 rpm (1)
Nominal diameter
80 mm (1)
Compression strength
4 N/cm² (1)
Flashing point conditions
in accordance with DIN ISO 3016 (1)
Fungicidal properties
No (25)
Yes (21)
Water_vapour permeability
0.72 g/m²/d (7)
Number per pallet
576 PCS (14)
Min_ yield _area_
0.5 m² (1)
1 m² (1)
Loss factor
0.002 (3)
Adhesive force at 10 mm
1.92 N (1)
Foil thickness
0.1 mm (1)
Max_ flash_off time
24 h (2)
Can be sanded after
10 d (2)
PVC_free
Yes (6)
Surface tension
0.02 N/m (1)
22 mN/m (1)
Min__max_ temperature resistance
-40 to 150 °C (22)
-40 to 90 °C (18)
-40 to 100 °C (10)
-40 to 80 °C (10)
-30 to 90 °C (6)
-40 to 120 °C (5)
-40 to 95 °C (5)
-20 to 80 °C (4)
-30 to 80 °C (4)
-40 to 180 °C (4)
-50 to 250 °C (4)
-10 to 70 °C (3)
-20 to 125 °C (3)
-25 to 70 °C (3)
-25 to 80 °C (3)
-10 to 60 °C (2)
-20 to 120 °C (2)
-30 to 110 °C (2)
-30 to 120 °C (2)
-40 to +90 °C (2)
-55 to 120 °C (2)
-55 to 150 °C (2)
-60 to 260 °C (2)
-18 to 90 °C (1)
-20 to 110 °C (1)
-20 to 75 °C (1)
-30 to 100 °C (1)
-40 to +100 °C (1)
-40 to 105 °C (1)
-40 to 130 °C (1)
-40 to 140 °C (1)
-40 to 145 °C (1)
-40 to 85 °C (1)
-5 to 1000 °C (1)
-50 to 280 °C (1)
-55 to 105 °C (1)
-60 to 100 °C (1)
-60 to 315 °C (1)
32 More
Bio_degradable_conditions
Yes / OECD conditions (2)
Diameter _Ø_
10 mm (1)
15 mm (1)
20 mm (1)
22 mm (1)
30 mm (1)
8 mm (1)
Version
Round nozzle (27)
Fan nozzle (4)
High-quality (3)
Smooth (2)
With eyelet (2)
With hook (2)
360 ° valve (1)
Corrosion-resistant (1)
Fein (1)
For 600 ml bags (1)
Granules/calcinated (baked) (1)
Medium (1)
Simple (1)
Standard design (1)
With flexible drain pipe (1)
With handle (1)
With lamination (1)
With permanently angled drain and handle (1)
With punching mechanism (1)
With thread for flexible filler pipe (1)
14 More
Max_ grip strength
20 min (2)
Free of long_chain chlorinated paraffins LCCP _ 0,1 %_
Yes (1)
Min_ adhesive force at 25 mm
13 N (2)
15 N (1)
Max_ change in volume
-5 % (7)
2 % (2)
10 % (1)
25 % (1)
Min__max_ wood moisture
8-10 % (1)
8-12 % (1)
8-14 % (1)
Min_ final strength
28 d (2)
12 h (1)
3 h (1)
48 h (1)
Compressive shearing strength conditions
in accordance with DIN 54452 (5)
Max_ processing temperature
40 °C (14)
25 °C (13)
30 °C (6)
35 °C (4)
260 °C (3)
-25 °C (1)
50 °C (1)
80 °C (1)
2 More
Breaking elongation conditions
for 2-mm film (18)
in accordance with DIN 53571 (4)
Ignition temperature
200 °C (2)
365 °C (2)
235 °C (1)
250 °C (1)
425 °C (1)
Free from heavy metals
Yes (39)
Min_ grip strength
15 min (2)
45 min (2)
14 min (1)
20 min (1)
25 min (1)
40 min (1)
Coating compatibility
Yes (19)
Final spreading possible after
20 min (1)
Min_ processing temperature
5 °C (21)
10 °C (10)
-50 °C (3)
20 °C (3)
15 °C (2)
-10 °C (1)
-15 °C (1)
1 °C (1)
2 More
Gloss level
High gloss (19)
Satin matt (13)
Matt (5)
Semi-matt (2)
Glossy (1)
Silk gloss (1)
Phosphate_free
Yes (4)
Smell_fragrance
Characteristic (118)
Fruity (9)
Solvent-like (8)
Mild (7)
Lemon (6)
Oil (6)
Perfumed (6)
Alcohol (4)
Faint odour (4)
Odourless (4)
Peach (3)
Vinegar (3)
Aromatic (2)
Fresh (2)
Neutral (2)
Sweetish (2)
Aminic (1)
Citrus (1)
Ester-like (1)
Hydrocarbon (1)
Oily (1)
Product-typical (1)
Spring (1)
17 More
Straßen_Rutsch_Test _German road slip test_
0 % (1)
8 % (1)
Friction force conditions
Friction cylinder/plate, 1000 µm, 50 Hz, 2 hours (1)
Viscosity
10000 mPas (1)
10500 mPas (1)
11000 mPas (1)
1500 mPas (1)
19000 mPas (1)
3.24 Pas (1)
3000 mPas (1)
3500 mPas (1)
4000 mPas (1)
55000 mPas (1)
4 More
Conditions to maintain shelf life from production
at 15°C to 25°C and max. 60% relative humidity (32)
at room temperature (25)
storage area that is dry, dust-free, protected from sunlight and other heat sources, approx. 20°C, 50% humidity (15)
at 5°C to 25°C (13)
cool and dry storage area (10)
at 20°C and 50% humidity (9)
at 20°C (8)
at 10°C to 25°C (7)
at 10°C to 30°C (5)
at 5°C to 35°C (3)
at min. -15°C, slow defrosting time (3)
dry, lying and dust-free storage area, protected from UV rays, 20°C and 50% humidity (3)
at 10°C to 35°C and max. 60% relative humidity (2)
at 10°C to 35°C, no exposure to sunlight, no heat sources (2)
at 20°C and 50% relative humidity (2)
at room temperature, in the original container (2)
cool and dry storage area below 25°C (2)
dry, lying and dust-free storage area, 20°C and 50% humidity (2)
in closed original packaging at + 5°C to + 25°C and dry storage (2)
at 15°C to 25°C and max. 60% relative humidity (1)
storage area that is dry, dust-free, protected from sunlight and other heat sources, approx. 20°C, 50% humidity (1)
Dry, at room temperature (1)
at 5°C to 30°C (1)
at max. 25°C (1)
cool and dry storage area, no exposure to sunlight, 15°C to 25°C (1)
dry and dust-free storage area, 20°C and 50% relative humidity (1)
dry storage area (1)
dry storage area, 20°C (1)
frost-free storage area, no exposure to sunlight (1)
in sealed cartridge, max. 30°C (1)
well-ventilated storage area, 20°C (1)
25 More
CFC _fuel gas_ free
Yes (34)
Mineral oil_free
Yes (2)
Grip strength
17 min (1)
50 min (1)
6 h (1)
Kinematic oil basis viscosity
30 cSt (3)
7 mm²/s (3)
12 mm²/s (2)
1500 cSt (2)
16 mm²/s (1)
16.5 mm²/s (1)
17 mm²/s (1)
2000 cSt (1)
23 (1)
25 mm²/s (1)
27 cSt (1)
280 cSt (1)
29.5 cSt (1)
31 mm²/s (1)
612 cSt (1)
85 cSt (1)
10 More
Min__max_ breakaway torque
10-20 Nm (1)
17-22 Nm (1)
2-3 Nm (1)
25-35 Nm (1)
4-8 Nm (1)
Dry film thickness
80÷100 μ (160÷200 wet) (1)
Material of the grip handle
Polyethylene (1)
Max_ temperature conditions
130 °C (8)
180 °C (6)
60 °C (6)
120 °C (4)
1200 °C (3)
140 °C (3)
150 °C (3)
1100 °C (2)
40 °C (2)
100 °C (1)
1400 °C (1)
170 °C (1)
200 °C (1)
260 °C (1)
50 °C (1)
55 °C (1)
85 °C (1)
11 More
Barrier layer
Paper (3)
PE film (1)
Min_ strand diameter
68 mm (1)
Max_ strand diameter
85 mm (1)
Soap_free
Yes (3)
Cross_cut test conditions
in accordance with DIN 53151 (6)
Max_ processing temperature for can
40 °C (2)
Max_ final strength
24 h (3)
72 h (2)
Conditions for drying time
at 20°C (44)
at 20°C and 65% relative humidity (4)
at 20°C and 50% relative humidity (2)
at 20°C (1)
at 23°C (1)
at 23°C and 50% relative humidity (1)
Max_ flow rate
160 l/min (1)
254 l/min (1)
Min_ flash_off time
5 min (30)
10 min (4)
15 min (3)
30 min (2)
1 h (1)
Moisture resistance
Yes (24)
No (5)
Conditionally (2)
Min_ wood moisture
8 % (1)
Coefficient of thermal expansion conditions
in accordance with ASTM EB-31 (3)
Tensile shear strength
4 MPa (1)
Base oil viscosity, kinematic_conditions
110 mm²/s / at 40°C (2)
17 mm²/s / at 20°C (1)
200 mm²/s / at 40°C (1)
210 mm²/s / at 40°C (1)
280 mm²/s / at 40°C (1)
350 mm²/s / at 40°C (1)
Oil basis
Mineral oil (8)
Synthetic (4)
Medical white oil (1)
Synthetic / mineral oil combination (1)
Synthetic hydrocarbons (1)
Synthetic mineral oil (1)
Synthetic wax (1)
1 More
Working pressure
400 bar (1)
Shore D hardness
70 +/- 5 (2)
80 (2)
87 (1)
Application quantity per running metre_conditions
8 g/m / for 20-mm wide bar (1)
Max_ curing time
12 h (2)
3 h (1)
6 h (1)
8 h (1)
Acid_free
Yes (39)
Conditions for yield
Tested in accordance with Würth test methods (1)
Unleaded
Yes (1)
Propellant
Butane<br>Propane (1)
Free of short_chain chlorinated paraffins SCCP _ 0,1 %_
Yes (1)
Performance _points system_
5 of 5 points (3)
2 of 5 points (1)
3 of 5 points (1)
Min_ dripping point
74 °C (21)
180 °C (1)
Elongation at break conditions
in accordance with DIN 53455 (1)
Min__max_ open time
20-60 s (2)
15-40 s (1)
16-60 s (1)
5-10 min (1)
NLGI grade_conditions
2 / with DIN 51818 (6)
Vapour pressure
1.33 Pa (1)
Product weight _per item_
0.359 kg (1)
1.54 g (1)
1.848 g (1)
1298 g (1)
134 g (1)
136 g (1)
143.334 g (1)
15740.000 g (1)
1630 g (1)
195.400 kg (1)
23 g (1)
308.583 g (1)
32 kg (1)
32.500 g (1)
379 g (1)
4107 g (1)
45 g (1)
535 g (1)
543.125 g (1)
5466 g (1)
576 g (1)
582 g (1)
61000 g (1)
72 g (1)
74 g (1)
76 g (1)
80 g (1)
954 g (1)
22 More
Compression force deflection
98 kPa (7)
40 N/mm² (4)
Can be varnished after
0.5 h (2)
1 h (2)
2 h (2)
12 h (1)
15 min (1)
Additional articles
Sandpaper Useit, art. no.: 05813... (3)
Acetone cleaner, art. 0893460; Quattro rust stop, art. 08932141; pneumatic axial grinder, art. 07032310; Flexi-Disc, art. 0578705 …; nylon fleece disc, art. 067322 50/75; mini fleece disc, art. 0673205.../207...; locking pliers, art. 071409... (2)
Cartridge gun, art. prefix no. 0891... (2)
Sandpaper Useit, art. no. 058130..., 058131..., 0581330... (1)
Worked penetration
265 to 295 (1)
Min_ breaking elongation
450 % (14)
300 % (10)
250 % (8)
500 % (7)
125 % (5)
15 % (4)
350 % (2)
150 % (1)
335 % (1)
50 % (1)
4 More
Substrates with good adhesion
Wood<br>Metal<br>Cardboard<br>PMMA<br>Polycarbonate<br>Polystyrene (2)
Brass<br>Steel (1)
Copper<br>Brass<br>Aluminium<br>Lead<br>Chrome<br>Stainless steel<br>Cast iron<br>Steel (bare and anodised)<br>Titanium<br>Zinc sheets (1)
Copper<br>Steel (1)
Ferrous metals<br>PMMA<br>Polycarbonate<br>Polystyrene<br>Galvanised surfaces (1)
Steel<br>Zinc plated steel (1)
Calculated consumption
250 g/ m2 – 156 ml/m2 - 80 μ (1)
pH value
8.5 (4)
5 (2)
7 (2)
7.5 (2)
8.0-9.0 (2)
9.3 (2)
9.4 (2)
9.5 (2)
0.4 (1)
1.6 (1)
10.2 (1)
10.6-11.0 (1)
11.2 (1)
11.47 (1)
12.1 (1)
13 (1)
3 (1)
5-5.5 (1)
5.5 (1)
5.7 (1)
6 (1)
6-7 (1)
6.5-7.5 (1)
6.6 (1)
6.6-6.8 (1)
6.8 (1)
7.5-8.5 (1)
7.8 (1)
8 (1)
8.3 (1)
9.76 (1)
Slightly acidic (1)
26 More
Boron_free
Yes (1)
Min_ temperature conditions
-30 °C (11)
-40 °C (8)
-25 °C (5)
-15 °C (4)
-10 °C (3)
-20 °C (3)
5 °C (3)
-80 °C (2)
-180 °C (1)
-45 °C (1)
-5 °C (1)
15 °C (1)
6 More
Min__max_ initial strength
5-15 min (5)
10-20 min (2)
15-30 min (1)
30-40 min (1)
5-10 min (1)
Sealing_tape thickness on delivery
4 mm (1)
Roll width
12 mm (2)
50 mm (2)
19 mm (1)
25 mm (1)
Liquid volume
2.3 l (1)
Width
50 mm (23)
19 mm (6)
20 mm (6)
12 mm (5)
15 mm (5)
38 mm (5)
30 mm (4)
25 mm (3)
25.4 mm (3)
10 mm (2)
100 mm (2)
4 mm (2)
178 mm (1)
24 mm (1)
42 mm (1)
48 mm (1)
75 mm (1)
11 More
Min_ press_setting time of glue
60 min (1)
Min_ room temperature, material temperature and glue temperature
18 °C (1)
Contents
400 ml (76)
310 ml (63)
500 ml (37)
300 ml (25)
1000 ml (16)
5 l (16)
600 ml (14)
1 l (11)
250 ml (10)
200 ml (9)
290 ml (6)
50 ml (6)
0.4 l (5)
150 ml (5)
20 l (5)
750 ml (5)
70 ml (4)
100 ml (3)
2300 ml (3)
385 ml (3)
0.3 l (2)
0.5 l (2)
1400 ml (2)
195 ml (2)
210 ml (2)
4000 ml (2)
730 ml (2)
75 ml (2)
0.15 l (1)
1.5 ml (1)
10 l (1)
1064 ml (1)
1120.8 ml (1)
1282.1 ml (1)
1300ml (1)
185 ml (1)
20 ml (1)
204.08 ml (1)
210 l (1)
225 ml (1)
235 ml (1)
286 ml (1)
30 l (1)
32 ml (1)
4.8 l (1)
44 ml (1)
44.4 ml (1)
50 l (1)
590 ml (1)
65.5 ml (1)
7.5 ml (1)
45 More
Conditions for skin_formation time
at 23°C and 50% relative humidity (31)
at 20°C (3)
at 23°C and 50% relative humidity (2)
Drying time
25 min (3)
16 h (2)
2.5 h (2)
20 min (2)
10 min (1)
120 h (1)
15 min (1)
50 min (1)
2 More
Wax_free
Yes (1)
Application quantity conditions
bilateral application (3)
Max_ breaking elongation_conditions
550 % / in accordance with DIN 53504 (2)
500 % / in accordance with DIN 53504 (1)
Water absorption _%_
1 Vol-% (2)
Max_ temperature resistance of the hardened material
80 °C (9)
120 °C (2)
-15 °C (1)
70 °C (1)
Drive_away time conditions
at 23°C and 50% relative humidity (1)
Shrinkage
Minimal (1)
Dry layer thickness _first back_and_forth motion_
40 µm (2)
25 µm (1)
30 µm (1)
36 µm (1)
7 µm (1)
Suitable for max_ thread
M12 (1)
Max_ coating thickness
120 µm (1)
2 µm (1)
Conditions for open time
at 20°C (3)
at 20°C and 150 g/m² (2)
at 23°C (1)
Compression force deflection conditions
in accordance with ISO 844, 50% deformation (7)
in accordance with DIN 53577, 40% longitudinal compression (4)
Chlorine_free
Yes (5)
Coefficient of thermal expansion
0.0002 1/K (3)
0.0004 1/K (1)
Height
190 mm (1)
220 mm (1)
240 mm (1)
330 mm (1)
430 mm (1)
Cell structure
Medium - fine (1)
Min_ initial strength
15 min (1)
30 min (1)
4 min (1)
Ratio of ingredients
Mixing ratio of painters acrylic to water = 1:5 to 1:10 (3)
1:1 (2)
250 ml is sufficient for 25 l washing liquid (1)
32 ml is sufficient for 2,5 - 3 l washing liquid (1)
Component A: Component B = 1:1 (1)
Miscible in all proportions (1)
Mixing ratio of acrylic sealant to water = 1:1 to 1:5 (1)
1 More
Min__max_ hardening time _conditions
10-60 s / Depending on the material (1)
20-100 s / Depending on the material (1)
5-6 min / depending on the adhesive gap (1)
5-90 s / Depending on the material (1)
Conditions for behaviour in the presence of water
in accordance with DIN 51807-1 (2)
Internal diameter
5 mm (1)
VKA welding load
1800 N (1)
2200 N (1)
2400 N (1)
2600 N (1)
2800 N (1)
3000 N (1)
4000 N (1)
1 More
Conditions for viscosity of oil basis
at 40°C (16)
at 20°C (2)
at 40°C, in accordance with ASTM D-445 (1)
at 40°C, in accordance with DIN 51562 (1)
Behaviour in the presence of water
0-90 (1)
1-90 (1)
Min_ working life
4 min (6)
3 min (3)
Sealing thickness conditions
based on DIN 53370, closing pressure 0.1-0.18 N/cm² (4)
Application conditions
up to 90% relative humidity (2)
Hexane_free
Yes (1)
Drying time_conditions
1.5 h / at 20°C and 65% relative humidity (3)
2 h / at 20°C (1)
5 h / at 20°C and 65% relative humidity (1)
Max_ wood moisture
12 % (1)
Specific volume resistivity
1000000000000000 Ohm/cm (3)
Silicone_free
Yes (151)
No (7)
Min_ temperature resistance
-30 °C (11)
-40 °C (9)
-25 °C (7)
-10 °C (5)
-60 °C (3)
-15 °C (2)
-50 °C (2)
-20 °C (1)
-35 °C (1)
3 More
Conditions for VKA welding load
in accordance with DIN 51350-4, VKA test (Institute for Internal Combustion Engines) (7)
Compression strength conditions
in accordance with DIN 53421, at 10% compression (1)
Min__max_ compressive shearing strength
1-3 N/mm² (1)
18-26 N/mm² (1)
2-6 N/mm² (1)
6-13 N/mm² (1)
Corrosion protection period conditions
in accordance with DIN 51802, SKF Emcor test (5)
in accordance with DIN 51802 (2)
Boiling point
-44 °C (2)
-35 °C (1)
100 °C (1)
Length of roll
10 m (8)
20 m (3)
25 m (3)
30 m (2)
12 m (1)
12.5 m (1)
4.3 m (1)
6.5 m (1)
8 m (1)
3 More
Backing material
PVC (10)
Polyethylene foam (5)
Aluminium foil (4)
PE-coated fabric (3)
Plastic-coated rayon fabric (3)
Silicone (3)
Coated polyester fibre (2)
PP foil (2)
Polyisobutylene (2)
Rayon fabric (2)
Aluminium composite foil (1)
Polyester (1)
Special paper (1)
Woven polyester fleece (1)
8 More
Tack_free after
20 min (30)
1.5 min (1)
10 min (1)
6 h (1)
Weight of machine
0.47 kg (1)
Max_ surface processing temperature
40 °C (9)
Specific Gravity
1500 ± k20 g/m³ (1)
Heat conductance λ conditions
at 0°C, in accordance with ISO 2581 (5)
in accordance with ASTM D-2214/70 (3)
at 10°C, in accordance with ISO 2581 (2)
Min__max_ application quantity in surface bonding
200-300 g/m² (3)
100-160 g/m² (1)
Min_ wet skin_formation time_conditions
2 min/ at 20°C and 50% relative humidity (1)
Min_ combined tension and shear resistance
1 N/mm² (6)
1.4 N/mm² (3)
1.7 N/mm² (3)
14 N/mm² (2)
2.2 N/mm² (2)
20 MPa (2)
1.5 N/mm² (1)
14.5 N/mm² (1)
2.3 N/mm² (1)
20 N/mm² (1)
26.5 N/mm² (1)
3 N/mm² (1)
5 N/cm² (1)
5 N/mm² (1)
7 N/cm² (1)
8 N/mm² (1)
10 More
Max_ open time
45 min (3)
Conditions for gelation time
at room temperature (1)
Min_ coating thickness
1 µm (1)
Min_ resistance against driving rain _pressure__conditions
600 Pa / in accordance with DIN 18542-BG1 (4)
300 Pa / in accordance with DIN 18542-BG2 (2)
Container
Cartridge (75)
Aerosol can (37)
Can (30)
Canister (16)
Tube (6)
Bottle (5)
Double cartridge (4)
Spray bottle (4)
Hand spray (2)
Plastic bottle in a display box (2)
Aerosol can in a display box (1)
Bag (1)
Bucket (1)
Cartridge Lube Shuttle (1)
Plastic bottle (1)
Plastic canister (1)
Round bottle (1)
Spray can (1)
Stick (1)
13 More
Cross_cut test
MAN 0-1 (6)
Conditions for ability to cut
tested in accordance with Würth test methods (1)
Max_ short_term temperature resistance
120 °C (10)
300 °C (5)
150 °C (4)
190 °C (3)
200 °C (3)
180 °C (2)
90 °C (2)
100 °C (1)
130 °C (1)
180 (1)
250 °C (1)
370 °C (1)
400 °C (1)
500 °C (1)
8 More
Max_ processing time
3 min (21)
Resistance against
Oil<br>Fuel (7)
Water<br>Lime water<br>Public sewage<br>Weak acids<br>Weak lyes<br>Salt water (7)
Aging<br>Weather (5)
Salt water<br>Weak lyes<br>Weak acids<br>Splash (5)
Water<br>Salt water<br>Acid<br>Lye (4)
Aging (3)
Alcohol<br>Diluted acids and lyes<br>Water (3)
Aging<br>Weather<br>Humidity (2)
Petrol<br>Diesel<br>Cooling liquid<br>Engine and gear oils (2)
Salt water<br>Freshwater<br>Aqueous surfactant solutions (2)
Water<br>Diluted acids and lyes<br>Salt water (2)
Water<br>Salt water<br>Diluted acids and lyes (2)
Water<br>Weak lyes<br>Acid (2)
Water<br>Weather (2)
Alcohol<br>Petrol<br>Oil<br>Water (1)
Corrosion<br>Oxidation (1)
Fats<br>Household cleaning products<br>Oil<br>Flue gases and their condensates (1)
Mineral oils<br>Water (1)
Water (1)
Water<br>Alkaline water (1)
Water<br>Diluted inorganic acids and lyes<br>Aqueous cleaning agents (1)
Water<br>Salt water<br>Weak lyes<br>Weak acids (1)
16 More
Tensile strength
0,2 ± 0,02 MPa (1)
6 MPa (1)
Min__max_ joint width
4 x 5 mm (1)
Softening point
66 °C (21)
Conditions for tensile shear strength
in accordance with ASTM D-950 (1)
Min__max_ room temperature, material temperature and glue temperature
15 to 20 °C (1)
Processing temperature
23 °C (1)
Oil absorber type
Oil absorber type I<br>Oil absorber type II<br>Oil absorber type III (1)
Oil absorber type III/R (1)
Water absorption conditions
after seven days (2)
Weight of content
50 g (7)
500 g (7)
100 g (5)
400 g (5)
1000 g (4)
1 kg (3)
1080 g (3)
1760 g (3)
1960 g (3)
20 g (3)
25 g (3)
0.4 kg (2)
1.45 kg (2)
1095 g (2)
200 g (2)
417 g (2)
5 kg (2)
1.02 kg (1)
1045 g (1)
1050 g (1)
107 g (1)
1090 g (1)
12 kg (1)
163 g (1)
180 g (1)
186.9 kg (1)
207 g (1)
21 kg (1)
250 g (1)
254.1 g (1)
255 g (1)
265 g (1)
270 g (1)
288 g (1)
3 g (1)
304 g (1)
313 g (1)
316 g (1)
32.7 kg (1)
324.4 g (1)
332 g (1)
333.6 g (1)
377 g (1)
388 g (1)
3975 g (1)
4.5 kg (1)
40 g (1)
409 g (1)
410 g (1)
432 g (1)
470 g (1)
5.1 kg (1)
5.2 kg (1)
5.35 kg (1)
506 g (1)
56 g (1)
58 g (1)
650 g (1)
7.27 g (1)
790 g (1)
89.6 g (1)
900 g (1)
960 g (1)
970 g (1)
58 More
Min_ dust_drying time
15 min (2)
5 min (1)
8 min (1)
Drying times _25°C _ 70°F _ 50% U_R__
To touch: 1-2 hrs | To recoat: 12 hrs | Launch time: 24 hours (1)
Max_ friction
0.13 µ (1)
Building material class_conditions
B1 / in accordance with DIN 4102 (4)
B2 - Normally inflammable / in accordance with DIN 4102 (1)
B2 / in accordance with DIN 4102 (1)
Period of use after opening
12 Month (4)
Min__max_ ambient processing temperature
10 to 30 °C (1)
Min__max_ skin_formation time
3-8 min (4)
20-25 min (1)
5-7 min (1)
8-12 min (1)
90-120 min (1)
Min__max_ compressive shearing strength _conditions
12-15 N/mm² / in accordance with DIN 54452 (2)
12-20 N/mm² / in accordance with DIN 54452 (2)
5-10 N/mm² / in accordance with DIN 54452 (1)
Recoatable_Can be painted over
Yes (7)
Conditional, preliminary testing required (6)
No (5)
Yes, after 15-20 minutes (1)
Spot weldable
No (4)
Yes (2)
Max_ gap_filling ability
0.15 mm (4)
0.25 mm (2)
0.50 mm (2)
0.35 mm (1)
Max_ yield _area_
0.75 m² (1)
1.5 m² (1)
Volumetric capacity
1 l (1)
Calculated coverage
3.9 m2/kg – 6.24 m2/l - 80 μ (1)
Min_ processing time
2 min (21)
4 min (1)
Min__max_ worked penetration _conditions
265-295 / in accordance with DIN ISO 2137 (5)
285-285 / in accordance with DIN ISO 2137 (1)
Storage stability
12 months on condition that the material is indoors, in a sealed drum and protected against heat and freeze (1)
Acoustic insulation for joints
58 dB (2)
Dust_drying time
10 min (37)
15 min (1)
5 min (1)
6 min (1)
7 min (1)
Removable without residue
No (1)
Max_ working pressure
10 bar (1)
800 bar (1)
Max_ usage duration
3 Weeks (3)
Conditions for NLGI grade
with DIN 51818 (6)
DIN
18545-2 (14)
18540 (4)
Mesh size
125 µm (1)
190 µm (1)
260 µm (1)
Min_ diagonal breaking elongation
115 % (5)
Elongation at break_conditions
500 % / in accordance with DIN 53504 (7)
Min_ tensile strength
0.325 N/mm² (7)
1.8 N/mm² (7)
2.2 N/mm² (5)
200 kPa (4)
30 N/mm² (2)
12 N/mm² (1)
12.5 N/mm² (1)
2.6 N/mm² (1)
25 N/mm² (1)
3.8 N/mm² (1)
6.4 N/mm² (1)
8 N/cm² (1)
6 More
Conditions for through drying
at 23°C, 50% relative humidity (1)
NLGI grade
2 (2)
Conditions for prevail torque
M10 (4)
Friction force
450 N (1)
Colour number
1873 (1)
1900 (1)
1920 (1)
1930 (1)
3026 (1)
9005 (1)
Conditions for specific volume resistivity
in accordance with ASTM D-257 (3)
Min__max_ wood moisture outdoors
11-15 % (1)
Min_ film forming temperature
5 °C (1)
6 °C (1)
7 °C (1)
Paint_wetting impairment substances
No (1)
Yes (1)
Min_ flashing point
80 °C (21)
100 °C (10)
200 °C (8)
70 °C (7)
40 °C (4)
-19 °C (3)
-4 °C (3)
101 °C (3)
21 °C (3)
-14 °C (2)
-25 °C (2)
-42 °C (2)
-60 °C (2)
-80 °C (2)
10 °C (2)
190 °C (2)
240 °C (2)
250 °C (2)
61 °C (2)
62 °C (2)
90 °C (2)
-10 °C (1)
-15 °C (1)
-18 °C (1)
-20 °C (1)
-22 °C (1)
-24 °C (1)
-26 °C (1)
-90 °C (1)
-92 °C (1)
-97 °C (1)
12 °C (1)
130 °C (1)
170 °C (1)
181 °C (1)
228 °C (1)
230 °C (1)
24 °C (1)
255 °C (1)
27 °C (1)
282 °C (1)
30 °C (1)
32 °C (1)
45 °C (1)
63 °C (1)
65 °C (1)
76 °C (1)
88 °C (1)
42 More
Type of spray head
2-way spray head (1)
Cobra spray head (1)
Standard spray head (1)
Can be cut after
15 min (1)
8 min (1)
Long_term elasticity
Virtually no elasticity (1)
Min__max_ joint width for watertightness in driving rain
10-15 mm (1)
2-3 mm (1)
3-5 mm (1)
3-6 mm (1)
4-7 mm (1)
8-14 mm (1)
Conditions for tensile strength
in accordance with DIN 53504 (9)
in accordance with ISO 1926 (7)
in accordance with DIN 53571 (4)
in accordance with ASTM D-412 (3)
at 23°C, in accordance with ASTM D-638 (2)
in accordance with DIN 53455 (1)
Curing time conditions
depending on layer thickness (2)
Conditions for VOC concentration
ChemVOCFarb (8)
Max_ tensile strength
300 kPa (4)
Max_ volume change_conditions
2 % / in accordance with DIN 52451 (3)
Water_vapour diffusion resistance factor value µ
749 (14)
2700 (1)
Shore A hardness
20 (19)
40 (12)
25 (10)
24 (7)
23 (6)
50 (5)
30 (4)
10 (3)
28 (3)
45 (2)
18 (1)
26 (1)
55 (1)
7 More
Short_term resistance against
Fuels<br>Mineral oils<br>Animal fat<br>Animal oils<br>Vegetable fat<br>Vegetable oils (7)
Mineral oils<br>Fuels<br>Animal fat<br>Animal oils<br>Vegetable fat<br>Vegetable oils (2)
Aliphatic solvents<br>Fuels<br>Mineral oils<br>Vegetable fat<br>Vegetable oils<br>Animal fat<br>Animal oils (1)
Diluted acids<br>Diluted lye (1)
Fuels<br>Mineral oils<br>Animal oils<br>Vegetable oils<br>Oils (1)
Fuels<br>Mineral oils<br>Oils<br>Vegetable oils<br>Animal oils (1)
Fuels<br>Mineral oils<br>Vegetable oils<br>Animal oils<br>Oils (1)
Mineral oils<br>Fuels<br>Vegetable oils<br>Animal oils<br>Oils (1)
2 More
Continuous motion absorption _up to 150°C_
25 % (2)
Min_ compressive strength
70 N/mm² (1)
Density
1 g/cm³ (15)
0.77 g/cm³ (14)
0.775 g/cm³ (12)
1.26 g/cm³ (12)
1.01 g/cm³ (10)
0.75 g/cm³ (8)
1.1 g/cm³ (8)
0.94 g/cm³ (6)
0.74 g/cm³ (5)
0.86 g/cm³ (5)
1.04 g/cm³ (5)
1.06 g/cm³ (5)
1.09 g/cm³ (5)
1.25 g/cm³ (5)
0.81 g/cm³ (4)
1.05 g/cm³ (4)
1.12 g/cm³ (4)
0.7 g/cm³ (3)
0.76 g/cm³ (3)
0.78 g/cm³ (3)
0.83 g/cm³ (3)
1.03 g/cm³ (3)
1.11 g/cm³ (3)
1.27 g/cm³ (3)
1.5 g/cm³ (3)
0.001 g/l (2)
0.767 g/cm³ (2)
0.845 g/cm³ (2)
0.889 g/cm³ (2)
0.893 g/cm³ (2)
0.93 g/cm³ (2)
0.973 g/cm³ (2)
0.99 g/cm³ (2)
1.023 g/cm³ (2)
1.08 g/cm³ (2)
1.095 g/ml (2)
1.59 g/cm³ (2)
1.75 g/cm³ (2)
0.568 g/cm³ (1)
0.57 g/cm³ (1)
0.6 g/cm³ (1)
0.659 g/cm³ (1)
0.665 g/cm³ (1)
0.673 g/cm³ (1)
0.698 g/cm³ (1)
0.71 g/cm³ (1)
0.714 g/cm³ (1)
0.739 g/cm³ (1)
0.742 g/cm³ (1)
0.745 g/cm³ (1)
0.762 g/cm³ (1)
0.766 g/cm³ (1)
0.773 g/cm³ (1)
0.776 g/ml (1)
0.786 g/cm³ (1)
0.79 g/cm³ (1)
0.794 g/cm³ (1)
0.799 g/cm³ (1)
0.8 g/cm³ (1)
0.813 g/cm³ (1)
0.814 g/cm³ (1)
0.834 g/ml (1)
0.835 g/cm³ (1)
0.839 g/cm³ (1)
0.842 g/cm³ (1)
0.843 g/cm³ (1)
0.85 g/ml (1)
0.855 g/cm³ (1)
0.855 g/ml (1)
0.868 g/cm³ (1)
0.871 g/cm³ (1)
0.878 g/cm³ (1)
0.88 g/cm³ (1)
0.883 g/cm³ (1)
0.89 g/cm³ (1)
0.895 g/cm³ (1)
0.896 g/cm³ (1)
0.9 g/cm³ (1)
0.904 g/cm³ (1)
0.92 g/cm³ (1)
0.97 g/cm³ (1)
0.979 g/cm³ (1)
0.981 g/cm³ (1)
0.992 g/cm³ (1)
1 kg/l (1)
1 kg/m³ (1)
1.011 g/cm³ (1)
1.02 g/cm³ (1)
1.035 g/cm³ (1)
1.039 g/cm³ (1)
1.068 g/cm³ (1)
1.07 g/cm³ (1)
1.09 kg/m³ (1)
1.109 g/cm³ (1)
1.18 g/cm³ (1)
1.18 g/ml (1)
1.2 g/cm³ (1)
1.21 g/cm³ (1)
1.35 kg/l (1)
1.37 g/cm³ (1)
1.38 g/cm³ (1)
1.4 g/cm³ (1)
1.4 kg/l (1)
1.404 g/cm³ (1)
1.52 g/cm³ (1)
1.54 g/cm³ (1)
1.556 g/cm³ (1)
1.57 g/cm³ (1)
1.592 g/cm³ (1)
1.606 g/cm³ (1)
1.8 g/cm³ (1)
1.85 g/cm³ (1)
1.858 g/cm³ (1)
1000 g/cm³ (1)
2.09 g/cm³ (1)
2.21 g/cm³ (1)
2.8 kg/m³ (1)
111 More
Conditions for water_vapour permeability
in accordance with ISO 1663, specimen thickness 5 mm (7)
Material of the hose
Synthetic rubber (1)
Coats
two-three (1)
Conditions for thorough drying
At 20°C, 400 μ wet (2)
Max_ spraying distance
25 cm (31)
30 cm (3)
15 cm (1)
Breakaway torque conditions
M10 mm (4)
Coating thickness
40 µm (2)
30 µm (1)
7 µm (1)
Min__max_ flash_off time
5 min-15 min (1)
Min_ proportion of solids
33 % (1)
50 % (1)
53 % (1)
66 % (1)
80 % (1)
98 % (1)
White oil_free_mineral oil_free
No (3)
Yes (1)
Dielectric strength conditions
in accordance with ASTM D-149 (3)
Min__max_ processing temperature for can
-10 to 40 °C (2)
10 to 30 °C (1)
10 to 50 °C (1)
5 to 30 °C (1)
Yield _volume_ approx_
5.5 l (1)
Conditions for dust_drying time
at recommended dry layer thickness (6)
at 20°C, 50% relative humidity (2)
at 20°C (1)
Range of applications
Oil pumps<br>Front cover<br>Camshaft bearing cover<br>Oil pans<br>Transmission cover<br>Exhaust manifold<br>Exhaust flange<br>Cover and flange on engines<br>Intake area (1)
Water pumps<br>Oil pumps<br>Front cover<br>Camshaft bearing cover<br>Thermostat housing<br>Oil pans<br>Transmission cover<br>Intake area<br>Sealing of accumolators (1)
Water pumps<br>Oil pumps<br>Front cover<br>Camshaft bearing cover<br>Thermostat housing<br>Oil pans<br>Transmission cover<br>Sunroof<br>Doors (1)
Breaking elongation
850 % (1)
Diameter
12 mm (3)
11.5 mm (1)
Scale
Up to 1100 ml (2)
Up to 1900 ml (2)
Up to 300 ml (2)
Up to 550 ml (2)
Min__max_ tensile strength
12-25 N/mm² (1)
2-15 N/mm² (1)
4-7 N/mm² (1)
Min_ processing temperature for can
20 °C (29)
-10 °C (2)
10 °C (1)
5 °C (1)
Application temperature
+5°C to +40°C (1)
Density conditions
at 20°C (93)
at 15°C (2)
Components A and B mixed (1)
at 20°C, DIN 51757 (1)
at 23°C, 50% relative humidity (1)
at 25°C (1)
Conditions for functional strength
with tension-free materials (1)
Surface pre_treatment required
On absorbent or porous surfaces (4)
Dry, dust and grease-free (2)
On porous surfaces (1)
Fully hardening_curing conditions
23°C and 50% relative humidity (12)
At recommended dry layer thickness (6)
Room temperature (1)
Max_ drying time
30 min (8)
20 min (1)
Max_ VOC concentration
g/l (3)
0 % (1)
14 g/l (1)
2 g/l (1)
3 g/l (1)
4 g/l (1)
Shelf life from production
24 Month (138)
12 Month (90)
36 Month (55)
18 Month (23)
60 Month (16)
15 Month (4)
99 Month (4)
48 Month (2)
5 Years (1)
72 Month (1)
9 Month (1)
90 Month (1)
6 More
Min__max_ tensile strength _conditions
12-25 N/mm² / in accordance with DIN 53288 (1)
2-15 N/mm² / in accordance with DIN 53288 (1)
8-10 N/mm² / in accordance with ASTM D-2095 (1)
Shore hardness A_conditions
40 / in accordance with DIN 53505 (2)
40 / nach DIN 53505 (2)
38 / in accordance with DIN 53505 (1)
Working life
60 min (2)
1 min (1)
210 s (1)
30 s (1)
5 min (1)
Conditions for softening point
in accordance with ISO 2207 (21)
Max_ pressure
4 bar (2)
690 bar (1)
8 bar (1)
Isocyanate_free
Yes (6)
Granulate grid
18/50 mesh (1)
Building material class conditions
in accordance with DIN 4102 (13)
A2 = to metal substrates / B1 = to least flame retardant aluminium-coated mineral fibre products (1)
in accordance with DIN 4102, according to test certificate 230008667 (1)
Compression set
25 % (2)
Max_ proportion of solids
2.3 % (1)
Max_ functional strength
4 min (1)
Min__max_ curing time
4-24 h (1)
6-8 h (1)
Min_ friction
0.1 µ (1)
Conditions for final spreading
at 20°C and 50% relative humidity, tested in accordance with Würth test methods (1)
Flow capacity
7.2 l/min (1)
Min__max_ pressing pressure
7-8 N/mm² (3)
0.1-0.8 N/mm² (1)
Curing time_conditions
24 h/ at 20°C (1)
Width of band
50 mm (1)
Conditions for resistance to tearing
in accordance with DIN 53515 (7)
Number of pieces
10 PCS (1)
25 PCS (1)
4 PCS (1)
Processing time
3 min (1)
Solvent_free
Yes (28)
No (3)
Adhesive base
Acrylate (18)
Rubber (17)
Synthetic natural rubber (4)
Natural rubber (3)
Natural rubber adhesive (2)
Modified natural rubber (1)
Natural rubber hotmelt (1)
Polyacrylate (1)
Rubber hotmelt (1)
Solvent acrylate (1)
4 More
Bio_degradable
Yes (26)
No (2)
95% (1)
Min__max_ application quantity in assembly bonding
120-180 g/m² (1)
Cell structure conditions
tested in accordance with Würth test methods (1)
Corrosion protection period_category
Corrosion category 0 (6)
No rust spots after 7 cycles (1)
Conditions for load according to four_ball test
in accordance with DIN 51350-4, VKA test (Institute for Internal Combustion Engines) (1)
Max_ dust_drying time
10 min (1)
Min_ skin_formation time
15 min (11)
10 min (10)
20 min (8)
45 min (5)
30 min (3)
5 min (3)
6 min (2)
75 min (2)
25 min (1)
48 h (1)
60 min (1)
65 min (1)
8 min (1)
7 More
Conditions for final strength
at 23°C (3)
at 23°C and 55% relative humidity (1)
Total thickness
0.5 mm (5)
3 mm (5)
5 mm (2)
1.5 mm (1)
6 mm (1)
Grain size
200 µm (1)
Min_ open time
3.5 min (1)
Loss of mass
30 % (1)
Purity rating zinc
99 % (1)
99.99 % (1)
Material
Plastic (31)
PA - Polyamide (4)
Nylon (polyamide) (3)
PP - Polypropylene (3)
PE - Polyethylene (2)
Plastics - Polyamide PA (2)
Closed cell polyethylene (1)
Fibre glass (1)
Metal (1)
Metall/Kunststoff (1)
Plastic impact-resistant (1)
Polypropylene - PP / polyamide - PA (1)
Polypropylene / velour (1)
Steel (1)
Zamak (1)
9 More
Min__max_ functional strength
1-3 h (4)
0.5-1 h (2)
3-6 h (2)
2-3 h (1)
2-4 min (1)
30-40 min (1)
VOC concentration _CH_
742.8 g/l (2)
83.5 % (2)
0 % (1)
376.1 g/l (1)
463 g/l (1)
53.89 % (1)
540 g/l (1)
588.66 g/l (1)
622.7 g/l (1)
632 g/l (1)
669 g/l (1)
69.52 % (1)
692 g/l (1)
728 g/l (1)
76.57 g/l (1)
89.56 % (1)
93 % (1)
95.53 % (1)
98 % (1)
13 More
Min_ transverse tensile strength
0.220 N/mm² (7)
Complex_free
Yes (2)
Lubricant system
Grease (6)
Lubricant code
K2K-30 (1)
KP2K-30 (1)
KP2N-20 (1)
KP2N-30 (1)
KPF2K-30 (1)
KPFHC2R-40 (1)
Full resilience
20 min (1)
24 h (1)
Min__max_ operating pressure
4-7 bar (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (588)
12 (202)
6 (80)
24 (54)
5 (37)
10 (26)
20 (22)
25 (15)
300 (9)
4 (8)
100 (6)
120 (5)
15 (4)
3 (4)
36 (4)
8 (4)
30 (3)
250 (2)
32 (2)
48 (2)
16 (1)
18 (1)
2 (1)
2.5 (1)
22 (1)
40 (1)
50 (1)
576 (1)
9 (1)
23 More
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
0891486
Static mixing tube
Static mixing tube adhesives STATSTATMIXTUB-ADH-2C
€1.00 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
5861011300
Diesel injection cleaner
Diesel injection cleaner SYSCLNR-VEH-INJCLNR-DISL-300ML
€7.49 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0892790
Engine protective lacquer
Engine protective lacquer ENGPROTLAC-400ML
€7.67 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0705800141
Paint mixing cup lid
Lid for lacquer mixing cup LACMIXCP-CAP-2300ML
€0.35 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0891653
Application nozzle Standard
Application nozzle Standard SPRNOZ-SCREW-CLEAR-CART-310ML
€0.24 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
5861001301
Diesel performance improver
Diesel-Treatment-AR ADD-DISL-TREATMENT-AR-300ML
€7.49 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0893500050
2C plastic adhesive Replast® ME 30 sec.
2C plastic adhesive Replast ME 30 s ADH-PLA-2C-REPLAST-30S-50ML
€14.75 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0893500052
2C plastic adhesive Replast® ME 210 sec.
2C plastic adhesive Replast ME 210 s ADH-PLA-2C-REPLAST-210S-50ML
€14.75 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0893241060
Rust remover RUST OFF ICE PLUS
Rust remover Rust Off Ice Plus RUSTREM-(ROST OFF ICE PLUS)-400ML ROST-OFF
€12.70 inc. VAT
First
Previous
51
52
53
54
55