Washers
Washers
Washers, flat
Rubber/plastic washers
Countersunk washers/rosettes
Square washers
Shim rings/supporting disks
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€3.00 inc. VAT
Declaration of performance _EU_CPR_
No (8)
Suitable for
Screws with heavy duty clamping sleeves (10)
Imperial screws (5)
Countersunk screws (2)
Countersunk screw D 6 mm (1)
Countersunk screw D 8 mm (1)
I section (1)
U section (1)
1 More
Standards
DIN 125 (64)
DIN 9021 (36)
DIN 7349 (10)
ISO 7093-1 (6)
ISO 7089 (5)
DIN 1440 (1)
Area of application
Timber construction<br>Timber panel construction<br>Structural woodwork (4)
Surface
Galvanised (92)
Bare (91)
Plain (13)
Natural (6)
Hot dip galvanized (3)
Nickel-plated (3)
Burnished (2)
Hot-dip galvanised (2)
2 More
RoHS_compliant
Yes (147)
Suitable for screw thread _Ø_
M12 (1)
Design
With large outside diameter (8)
DIN
522 (44)
440 (7)
988 (3)
1052 (1)
434 (1)
Product class
A (2)
Suitable for max_ drill_bit diameter
Imperial screws (2)
Nominal diameter
4.800 mm (2)
3 mm (1)
5 mm (1)
5.500 mm (1)
Tilting
14 % (1)
8 % (1)
Version
With large outside diameter (47)
Vickers hardness, HV
140 HV (78)
200 HV (14)
100 HV (7)
Suitable for screw thread
M6 (27)
M8 (27)
M10 (20)
M5 (18)
M12 (16)
M4 (15)
M16 (13)
M3 (10)
M14 (9)
M20 (8)
M24 (6)
M22 (4)
M27 (4)
M18 (3)
M2 (2)
M30 (2)
1/2 inch (1)
1/4 inch (1)
3/4 inch (1)
3/8 inch (1)
5/16 inch (1)
7/16 inch (1)
7/8 inch (1)
M2.5 (1)
M28 (1)
M33 (1)
M36 (1)
M39 (1)
M7 (1)
23 More
Form
A (56)
B (8)
R (7)
Outer diameter 2 _d3_
10 mm (1)
12 mm (1)
14.5 mm (1)
19 mm (1)
Washer thickness _t_
2.8 mm (1)
3.2 mm (1)
3.8 mm (1)
5 mm (1)
Material
Steel (102)
Stainless steel A2 (46)
Stainless steel A4 (26)
PA - Polyamide (15)
Brass (13)
PA 6.6 - Polyamide (6)
Stainless steel A1 (4)
Styrene butadiene rubber (3)
Plastic (1)
Rubber (1)
4 More
Other standard
WN 408 (7)
Availability
Exclude Out of Stock
Packaging Unit
1 (190)
100 (126)
1000 (79)
500 (53)
300 (48)
200 (35)
50 (31)
2000 (29)
250 (12)
5000 (9)
10000 (6)
25 (4)
400 (4)
600 (3)
2500 (2)
750 (2)
1500 (1)
20 (1)
3000 (1)
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
Washers
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
04116302
Wing repair washer
DIN 522 steel galvanised WSH-FEND-TOLDIN522-(A2K)-6,4X30X2,0
€11.80 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
04181237
Washer with large outside diameter
DIN 9021 brass, bare WSH-DIN9021-BRS-D13,0X37X3,3
€1.37 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
04129055
Washer for bolts
DIN 1440 bare stainless steel A4 WSH-DIN1440-A4-D5,0
€4.67 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
04111022
Wing repair washer
DIN 522 steel galvanised WSH-FEND-TOLDIN522-(A2K)-10,5X20X2
€3.54 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
041591005
Shim ring
DIN 988 plain A2 stainless steel RG-SHIM-DIN988-A2-10X16X0,5
€0.07 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
041591010
Shim ring
DIN 988 plain A2 stainless steel RG-SHIM-DIN988-A2-10X16X1,0
€0.14 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
5150061010
Flat washer with large external diameter ISO 7093-1 polyamide 6.6 natural
ISO 7093-1 polyamide 6.6 natural WSH-ISO7093/1-PA6.6-10 Art.-no. 5150061010 | EAN 4099618411229
€14.16 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
5150061016
Flat washer with large external diameter ISO 7093-1 polyamide 6.6 natural
ISO 7093-1 polyamide 6.6 natural WSH-ISO7093/1-PA6.6-16 Art.-no. 5150061016 | EAN 4099618961373
€31.26 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
5150061020
Flat washer with large external diameter ISO 7093-1 polyamide 6.6 natural
ISO 7093-1 polyamide 6.6 natural WSH-ISO7093/1-PA6.6-20 Art.-no. 5150061020 | EAN 4099618961397
€0.09 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
515006104
Flat washer with large external diameter ISO 7093-1 polyamide 6.6 natural
ISO 7093-1 polyamide 6.6 natural WSH-ISO7093/1-PA6.6-4 Art.-no. 515006104 | EAN 4099618961335
€2.36 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
515006106
Flat washer with large external diameter ISO 7093-1 polyamide 6.6 natural
ISO 7093-1 polyamide 6.6 natural WSH-ISO7093/1-PA6.6-6 Art.-no. 515006106 | EAN 4099618411205
€2.99 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
515006108
Flat washer with large external diameter ISO 7093-1 polyamide 6.6 natural
ISO 7093-1 polyamide 6.6 natural WSH-ISO7093/1-PA6.6-8 Art.-no. 515006108 | EAN 4046777599565
€5.31 inc. VAT
price per 100 PCS
First
Previous
15
16
17
18
19