Adhesive Tapes
>
Adhesive tapes, assembly
Adhesive tapes, assembly
Fastening tape, double-sided
Fastening tape, trim strips
Fastening tape, mirror
Fastening tape, self-adhesive
Fastening tape, magnetic
Fibreglass-reinforcement strip
Fastening tape hook a. loop double-sided
Refine
Load more results...
×
Price Range
Min:€6.00 inc. VAT
Max:€51.00 inc. VAT
Ultraviolet resistance
Yes (5)
Limited (1)
Roll width
12 mm (2)
50 mm (2)
19 mm (1)
25 mm (1)
Width
20 mm (5)
19 mm (2)
12 mm (1)
24 mm (1)
25 mm (1)
48 mm (1)
Adhesive force at 25 mm
19 N (3)
23 N (1)
Min_ surface processing temperature
5 °C (3)
Min__max_ processing temperature
15 to 30 °C (3)
5 to 40 °C (1)
Sealing thickness conditions
based on DIN 53370, closing pressure 0.1-0.18 N/cm² (4)
Min_ temperature resistance
-30 °C (4)
-40 °C (1)
Elongation at break
300 % (3)
150 % (1)
Max_ temperature resistance
85 °C (4)
150 °C (1)
Length of roll
10 m (3)
25 m (3)
Backing material
Polyethylene foam (4)
Rayon fabric (2)
Special paper (1)
Max_ surface processing temperature
40 °C (3)
Min_ combined tension and shear resistance
7 N/cm² (1)
Length
10 m (8)
25 m (2)
90 m (1)
Min__max_ surface processing temperature
5 to 40 °C (3)
Min_ longitudinal resistance to tearing
120 N/cm (1)
Colour
White (4)
Anthracite (base material) (3)
Black (3)
Transparent (3)
White (base material) (2)
Transparent (base material) (1)
Min__max_ sealing thickness
2-4 mm (4)
Shelf life from production_conditions
12 Month / at 20°C and 50% humidity (3)
Thickness
1 mm (4)
0.8 mm (3)
0.22 mm (2)
0.13 mm (1)
1.2 mm (1)
1.35 mm (1)
Max_ usage duration
3 Weeks (1)
Type of adhesive
Hot melt pressure sensitive adhesive (4)
Min__max_ temperature resistance
-40 to 95 °C (4)
Version
With eyelet (2)
With hook (2)
Max_ processing temperature
40 °C (1)
Conditions to maintain shelf life from production
at 20°C and 50% humidity (4)
Shelf life from production
24 Month (4)
Moisture resistance
Yes (4)
Adhesive base
Acrylate (9)
Rubber (4)
Rubber hotmelt (1)
Material
PA - Polyamide (4)
Fibre glass (1)
Polypropylene / velour (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (19)
5 (2)
24 (1)
3 (1)
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
Adhesive tapes, assembly
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
0894810
Self-adhesive hook and loop fastener tape
Self-adhesive hook and loop fastener SECTPE-SA-HOOKS-WHITE-L10M
€24.78 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0894850010
Double-sided hook and loop fastener strip
Hook and loop fastener, double-sided SECTPE-DB-BLACK-W20MM-L25M
€60.18 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0894910
Decorative trim adhesive tape
Adhesive trim tape ADHTRMTPE-12MMX10M
€7.49 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
08949100
Decorative trim adhesive tape
Adhesive trim tape ADHTRMTPE-19MMX10M
€10.86 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
089410
Magnetic tape
Magnetic tape SECTPE-MAGN-B19MM-1,2MM-L10M
€46.47 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
894909008
Mounting tape Power
Assembly tape, Power POWER-TRANSP-12MM
€14.63 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
894808
TAPE WITH PRESSURE ADHESION
SECTPE-SA-BLACK-25MMX3M
€51.86 inc. VAT
price per 1 PCS
Previous
1
2