Würth Auto
Promotions
New Items
M-CUBE®
Würth Marine
WÜRTH Home
Würth Metal
Würth Wood
WEEKLY OFFERS
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€2,229.00 inc. VAT
Handle holder grommet diameter
24 mm (2)
Shape of tip
Round tip (3)
Material compatibility
Steel<br>Non-ferrous metals<br>Stainless steel<br>Epoxy glass fabric<br>EPDM<br>FKM<br>PE<br>PP<br>Vinyl<br>PTFE<br>PL<br>PA<br>NBR (1)
Min__max_ rotation speed at nominal load
1400-4000 U/min(rpm) (1)
1430-2850 U/min(rpm) (1)
Ultraviolet resistance
Yes (14)
No (4)
6 months, outdoor weathering (1)
Max_ hinge pot distance
11 mm (2)
6 mm (1)
Full curing speed_conditions
3 mm/d / 23°C and 50% relative humidity, moisture curing (3)
3 mm/d / 23°C and 50% relative humidity (2)
2 mm/d / 23°C and 50% relative humidity (1)
4 mm/d / 23°C and 50% relative humidity (1)
Load_bearing capacity _single direct_
100 kg (1)
Calculated consumption
250 g/ m2 – 156 ml/m2 - 80 μ (1)
Thread type x nominal diameter x screw length
M12 x 35 mm (3)
M12 x 40 mm (2)
M8 x 35 mm (1)
Length of head
135 mm (1)
pH value
9.5 (2)
1.6 (1)
10.2 (1)
11.47 (1)
13 (1)
6-7 (1)
8.3 (1)
8.5 (1)
9.3 (1)
9.4 (1)
4 More
Min_ temperature conditions
-30 °C (2)
-25 °C (1)
Min__max_ initial strength
5-15 min (2)
Material of the bristles
China bristles (6)
Coconut (2)
Natural rubber (1)
Polypropylene and natural bristle mix (1)
Conditions for viscosity 2
at 25°C, Brookfield RVT, spindle 3/2.0 rpm (1)
Conditions for viscosity 1
at 25°C, Brookfield RVT, spindle 3/2.5 rpm (1)
Roll width
12 mm (1)
19 mm (1)
25 mm (1)
Stroke length
26 mm (1)
Width
38 mm (3)
50 mm (3)
370 mm (2)
5 mm (2)
10.5 cm (1)
100 mm (1)
12 mm (1)
120 mm (1)
20 mm (1)
210 mm (1)
220 mm (1)
30 mm (1)
36 mm (1)
40 mm (1)
65 mm (1)
70 mm (1)
78 mm (1)
9.5 cm (1)
90 cm (1)
13 More
Internal drive
Z2 (85)
Z1 (18)
Z3 (7)
AW30 (1)
Conditions for resistance in salt_spray test
in accordance with DIN 50021 (1)
Resistance in salt_spray test
250 h (1)
Ratchet head height _B1_
24 mm (1)
25 mm (1)
29.2 mm (1)
Max_ width
340 mm (2)
390 mm (2)
440 mm (2)
540 mm (1)
740 mm (1)
840 mm (1)
940 mm (1)
1 More
Contents
500 ml (10)
400 ml (9)
300 ml (6)
310 ml (5)
1000 ml (3)
0.4 l (2)
1 l (2)
0.3 l (1)
0.5 l (1)
0.89 m³ (1)
10 l (1)
12 l (1)
120 l (1)
210 ml (1)
286 ml (1)
290 ml (1)
32 ml (1)
5 l (1)
50 ml (1)
600 ml (1)
750 ml (1)
15 More
Conditions for skin_formation time
at 23°C and 50% relative humidity (1)
Min_ prevail torque
10 Nm (1)
45 Nm (1)
Segment thickness
1.4 mm (2)
Drying time
25 min (1)
Hole drilling
52/5.5 mm (3)
45/9.5 mm and 42/11 mm (1)
52/5.5 mm and 48/6 mm (1)
Min__max_ torque measuring range
60-300 Nm (1)
AOX_free
Yes (25)
Material of the blade
Steel (3)
Number of electrical poles
3 PCS (1)
Diameter _ØD_
8 mm (1)
Min__max_ idle stroke speed
500-3100 U/min(rpm) (1)
Dry layer thickness _first back_and_forth motion_
40 µm (1)
Min__max_ processing temperature _conditions
-5 to 35 °C / temperature in the anchorage ground during processing and hardening (1)
Chlorine_free
Yes (7)
Min__max_ viscosity
500-900 mPas (1)
Height
45 mm (10)
215 mm (2)
110 cm (1)
110 mm (1)
120 mm (1)
190 mm (1)
20 cm (1)
220 mm (1)
243 mm (1)
250 mm (1)
40 mm (1)
42 mm (1)
430 mm (1)
580 mm (1)
655 mm (1)
9 More
Min_ surface processing temperature
10 °C (3)
Material of the carrier disc
Glass fabric (12)
Suitable for mounting rail
26 x 18 mm (2)
41 x 22 mm<br>41 x 41 mm<br>41 x 44 mm<br>41 x 62 mm (2)
41 x 22 mm<br>41 x 41 mm<br>41 x 62 mm<br>41 x 44 mm (2)
36 x 36 mm<br>41 x 22 mm<br>41 x 41 mm<br>41 x 44 mm (1)
36 x 36 mm<br>41 x 41 mm<br>41 x 44 mm<br>41 x 62 mm<br>41 x 82 mm<br>41 x 124 mm<br>41 x 22 mm<br>41 x 128 mm<br>41 x 86 mm (1)
41 x 22 mm<br>41 x 41 mm<br>41 x 44 mm (1)
41 x 22 mm<br>41 x 44 mm (1)
41 x 41 mm (1)
41 x 41 mm<br>41 x 82 mm (1)
41 x 62 mm<br>41 x 44 mm<br>41 x 41 mm<br>41 x 22 mm (1)
4 More
Adhesive tape backing material
Japanese rice paper (1)
Cranking
8 (1)
IP protection class
IP X4 (2)
IP 44 (1)
Ratio of ingredients
1:1 (1)
32 ml is sufficient for 2,5 - 3 l washing liquid (1)
Suitable for left_hand tightening
Yes (1)
Max_ drilling diameter in aluminium
10 mm (1)
Internal diameter
73 mm (1)
Conditions for combined tension and shear resistance
in accordance with DIN 53283, 2-mm layer thickness (1)
Min__max_ processing temperature
5 to 35 °C (7)
5 to 40 °C (2)
5 to 25 °C (1)
7 to 30 °C (1)
Conditions for viscosity of oil basis
at 40°C (2)
Number of plies
2 PCS (1)
Height _H_
20 mm (5)
41 mm (2)
45 mm (2)
50 mm (1)
Material of the contacts
Brass (1)
Length of the hard bristles
7 mm (1)
Chloric
No (1)
Category
Top Seller (15)
Number of pendulum_stroke stages
4 PCS (1)
Max_ drilling capacity _volume_ in concrete per minute
221 cm³ (2)
75 cm³ (1)
Scale value torque main scale
5 Nm (1)
Density_conditions
0.72 g/cm³ / at 20°C (2)
1.15 g/cm³ / at 20°C (2)
1.25 g/cm³ / prior to hardening, DIN 53479 (2)
0,89 g/cm³ / at 20°C (1)
0.61 g/cm³ / at 20°C (1)
0.698 g/cm³ / at 15°C (1)
0.83 g/cm³ / at 20°C (1)
0.9 g/cm³ / at 20°C (1)
0.919 g/cm³ / at 20°C (1)
1.08 kg/l / at 20°C (1)
1.15 g/cm³ / at 23°C, 50% relative humidity (1)
5 More
Min__max_ spraying distance
20-25 cm (2)
20-30 cm (2)
Drying time_conditions
1.5 h / at 20°C and 65% relative humidity (2)
Number of mounting points
3-point (8)
5-point (3)
4-point (2)
Included in delivery
With 2 x 2.0 Ah batteries; additional accessories not included (2)
Batteries not included in box (1)
Silicone_free
Yes (44)
No (1)
Min_ temperature resistance
-10 °C (3)
Angle of the tip
25 Degree (78)
34 Degree (28)
VOC_free
Yes (2)
Type description
12 V CAULKING GUN (1)
ASS 18-1/4 inch COMPACT (1)
Head type
Countersunk head (108)
Countersunk head 90 degree (1)
Drill chuck holder
1/2 inch x 20 UNF (2)
3/8 inch x 24 UNF (1)
3/8 inch x 24 UNF (1)
Building material class
B2 - Normally inflammable (4)
B3 (1)
Elongation at break
11 % (3)
20 % (1)
4 % (1)
Hammer weight
1000 g (1)
1500 g (1)
2000 g (1)
300 g (1)
800 g (1)
pH_neutral
No (1)
Cutting speed _point system_
4 of 4 points (2)
Hazard class _German Ordinance on Combustible Liquids_
AI (1)
Power output
1050 W (1)
270 W (1)
360 W (1)
550 W (1)
650 W (1)
810 W (1)
920 W (1)
950 W (1)
2 More
Max_ temperature resistance
70 °C (3)
400 °C (2)
80 °C (2)
90 °C (2)
100 °C (1)
1000 °C (1)
110 °C (1)
200 °C (1)
240 °C (1)
3 More
Degrees measuring accuracy for overhead measurements
0.043 Degree (4)
Length of roll
10 m (3)
360 m (1)
Max_ drilling diameter of hollow drill bit in masonry
68 mm (2)
105 mm (1)
125 mm (1)
90 mm (1)
Number of turns from min_ to max_ torque value
16 (1)
Cable length
4 m (11)
7.5 m (2)
25 m (1)
3.8 m (1)
Backing material
Plastic-coated rayon fabric (3)
Coated polyester fibre (1)
Min_ curing time
10 h (1)
Tack_free after
20 min (3)
10 min (1)
Weight of machine
1.7 kg (1)
10.1 kg (1)
11.4 kg (1)
16.5 kg (1)
2.7 kg (1)
2.9 kg (1)
3.1 kg (1)
3.8 kg (1)
3.9 kg (1)
4.7 kg (1)
5.2 kg (1)
7.5 kg (1)
8.9 kg (1)
7 More
Elongated hole width _LB_
15 mm (2)
Max_ surface processing temperature
40 °C (3)
Material of abrasive medium
Zirconium conrundum (6)
Normal corundum (4)
Aluminium oxide (3)
Ceramic grain (3)
Glass transition temperature_conditions
-45 °C / in accordance with DIN 53445 (2)
Drive type
AW (1)
Thread type
Metric thread (7)
Dynamic peel strength at 25 mm
9.8 N (3)
Min__max_ torque measuring range _inches_
45-220 lbf.ft (1)
Min__max_ grip range _ØD_
108-118 mm (1)
120-130 mm (1)
159-169 mm (1)
196-203 mm (1)
20-25 mm (1)
267-277 mm (1)
275-285 mm (1)
297-304 mm (1)
354-358 mm (1)
37-44 mm (1)
404-408 mm (1)
45-52 mm (1)
59-65 mm (1)
7 More
Max power
1380 W (2)
Min_ wet skin_formation time_conditions
2 min/ at 20°C and 50% relative humidity (1)
Length _L_
100 cm (1)
160 mm (1)
Max_ cutting depth in steel
10 mm (1)
Min_ pressure
2 bar (1)
Viscosity conditions
at 25°C, Brookfield RVT, spindle 2/20 rpm (1)
Min_ combined tension and shear resistance
1.4 N/mm² (3)
1 N/mm² (2)
1.7 N/mm² (1)
2.2 N/mm² (1)
Ratchet head width _D2_
50 mm (1)
Outer diameter
160 mm (3)
195 mm (1)
290 mm (1)
Quantity
1 Ltr (3)
Material thickness
70 µm (1)
Material of the lip
Natural rubber (1)
Conditions for pH value
at 20°C (2)
Length of natural bristles
10 mm (1)
Cut quality _point system_
3 of 4 points (2)
Clamping neck diameter
43 mm (1)
Flash_off time conditions
at 23°C and 50% relative humidity, as a primer, corrosion protection, activator (1)
pH value _ conditions
9 / at 20°C (1)
Conditions for being tack_free
tested in accordance with Würth test methods (1)
Thread type x nominal diameter _G_
M8 (1)
Min__max_ drill chuck span width
0.8-10 mm (2)
1-10 mm (1)
480 mm (1)
With spring
No (1)
Yes (1)
Length _l_
20 mm (12)
30 mm (12)
40 mm (12)
35 mm (11)
16 mm (10)
25 mm (10)
45 mm (10)
50 mm (10)
60 mm (8)
70 mm (4)
80 mm (4)
13 mm (3)
12 mm (2)
17 mm (2)
300 mm (2)
60 cm (2)
600 mm (2)
100 mm (1)
107 mm (1)
108.6 mm (1)
117 mm (1)
147 mm (1)
168 mm (1)
181 mm (1)
20 cm (1)
220 mm (1)
257.5 mm (1)
260 mm (1)
30 cm (1)
335 mm (1)
350 mm (1)
362 mm (1)
380 mm (1)
385 mm (1)
435 mm (1)
485 mm (1)
55 mm (1)
67 mm (1)
86 mm (1)
94.3 mm (1)
34 More
Container
Aerosol can (10)
Cartridge (8)
Can (3)
Aerosol can in a display box (1)
Bottle (1)
Bucket (1)
Canister (1)
Disposable dispenser (1)
Hand spray (1)
Plastic bottle (1)
Plastic bottle in a display box (1)
Spray bottle (1)
Spray can (1)
Stick (1)
8 More
Cross_cut test
MAN 0-1 (1)
Max_ short_term temperature resistance
120 °C (2)
190 °C (1)
90 °C (1)
Locking mechanism type
Bayonet coupling (1)
Resistance against
Oil<br>Fuel (4)
Alcoholic solutions<br>Aging<br>Ozone<br>Diluted acids and lyes (3)
Ozone<br>Aging<br>Diluted acids and lyes<br>Alcoholic solutions (3)
Water<br>Diluted acids and lyes<br>Salt water (2)
Water<br>Lime water<br>Public sewage<br>Weak acids<br>Weak lyes<br>Salt water (2)
Water<br>Salt water<br>Diluted acids and lyes (2)
Aging<br>Weather (1)
Salt water<br>Weak lyes<br>Weak acids<br>Splash (1)
Water<br>Diluted inorganic acids and lyes<br>Aqueous cleaning agents (1)
3 More
Crank
mm (3)
15 mm (1)
3 mm (1)
Idle speed 1st_2nd gear min__max_
0-400 / 0-1500 rpm (3)
0-500 / 0-1600 rpm (1)
Power input
1500 W (2)
1150 W (1)
1350 W (1)
1700 W (1)
1750 W (1)
1800 W (1)
1900 W (1)
500 W (1)
600 W (1)
780 W (1)
830 W (1)
850 W (1)
6 More
Max_ torque for hard screwing application
295 Nm (1)
Min__max_ joint width
3 x 50 mm (1)
Material of safety lens
Polycarbonate (2)
Max_ drilling diameter in steel
10 mm (4)
13 mm (1)
Max_ drilling diameter in softwood
25 mm (1)
Removal performance
1100 kg/h (1)
490 kg/h (1)
Min__max_ nominal voltage
220 / 240 V/AC (1)
Width x length
27 cm x 32 cm (1)
Max_ thread_tapping diameter
M6 (1)
Length
50 m (5)
280 mm (3)
177 mm (2)
560 mm (2)
60 cm (2)
750 mm (2)
800 mm (2)
1000 mm (1)
12 m (1)
126 mm (1)
139 mm (1)
150 mm (1)
155 mm (1)
1580 mm (1)
165 mm (1)
186 mm (1)
200m (1)
260 mm (1)
300 mm (1)
310 mm (1)
325 mm (1)
370 mm (1)
40 cm (1)
450 mm (1)
600 mm (1)
610 mm (1)
650 mm (1)
70 mm (1)
700 mm (1)
90 cm (1)
900 mm (1)
93 mm (1)
95 mm (1)
27 More
Water_soluble
Yes (2)
Number of pieces in assortment_set
3 PCS (2)
4 PCS (2)
28 PCS (1)
38 PCS (1)
5 PCS (1)
8 PCS (1)
9 PCS (1)
1 More
Weight of content
1 kg (2)
25 g (2)
300 g (2)
1050 g (1)
1080 g (1)
255 g (1)
270 g (1)
400 g (1)
417 g (1)
470 g (1)
5.2 kg (1)
500 g (1)
506 g (1)
7 More
Min_ dust_drying time
8 min (1)
Max_ rotation speed at nominal load
1676 U/min(rpm) (1)
Drying times _25°C _ 70°F _ 50% U_R__
To touch: 1-2 hrs | To recoat: 12 hrs | Launch time: 24 hours (1)
Frequency
50 Hz (10)
Tool holding device
Suitable for SDS-max (4)
Suitable for SDS-plus (3)
1/4-inch hexagon socket (2)
Hexagon socket, 28 mm (1)
Quick-change holder (1)
Min_ hinge pot distance
3 mm (2)
4 mm (1)
Rail length _L_
3 m (2)
Grinding pattern
2000 (1)
Min__max_ skin_formation time _conditions
45-60 min / at 23°C and 50% relative humidity (2)
Max_ cutting depth at 90 degrees
63 mm (1)
65 mm (1)
Chain
10 mm (1)
Chemical basis
Mineral oil (7)
Hydrocarbon (4)
Moisture curing 1K polyurethane (4)
Aliphatic hydrocarbon (2)
Anionic tenside (2)
Dimethacrylic acid ester (2)
Isoalkane (2)
Naphtha (2)
Natural rubber (2)
Nitroalkydale (2)
Polyurethane (2)
Single component polyurethane (2)
2-propanol (1)
Alkaline surfactants, silicone oil (1)
Alkaline tenside (1)
Butoxyethanol (1)
Fatty alcohols (1)
Medic white oil with synthetic oils (1)
Modified alkyd resin (1)
Moisture-hardening polyurethane prepolymer (1)
Polyester, styrene free (1)
Silane modified polymer (1)
Special benzine with D-limonene (1)
Water and propanol (1)
Water tenside (1)
Water-carbon emulsion (1)
20 More
Hole distance _LA_
107 mm (1)
46 mm (1)
62.5 mm (1)
74 mm (1)
Min_ longitudinal resistance to tearing
6 N/mm (2)
Surface
Galvanised (83)
Bare (38)
Nickel-plated (20)
Zinc plated (13)
Nickel plated (3)
Chromed high-gloss satin finish (2)
Sendzimir galvanised (2)
Chrome-plated (1)
Phosphated (1)
Plain (1)
4 More
Opening angle
90 Degree (2)
94 Degree (2)
95 Degree (2)
110 Degree (1)
Nominal Voltage
230 V/AC (12)
12 V/DC (4)
18 V/DC (1)
240 V (1)
250 V/AC (1)
Handle diameter _D1_
27 mm (1)
33 mm (1)
37 mm (1)
Full load capacity_conditions
24 h / with 2.5-mm seam (1)
Min__max_ viscosity 2
1500-3000 mPas (1)
Min__max_ viscosity 1
4000-9000 mPas (1)
Suitable application gun
Battery-powered application gun 330ml<br>Application gun HandyMax<br>Application gun MULTI<br>Application gun WIT 330ml<br>Silicone application gun 310ml (1)
Colour
Black (14)
Colourless (9)
Red (9)
White (9)
Traffic white, similar to RAL 9016 (7)
Transparent (6)
Blue (5)
Grey (5)
Orange (4)
Green (3)
Light brown (3)
Silver grey, similar to RAL 7001 (3)
Brown (2)
Silver coloured (2)
Yellowish (2)
Beige (1)
Black Fiat 120 (1)
Blue fluorescent (1)
Dark grey (1)
Dark grey VW 115 (1)
Green fluorescent (1)
Light brown transparent (1)
Light grey (bright grey) (1)
Light yellow transparent (1)
Luminous yellow (1)
Neon blue (1)
Neon green (1)
Rosy (1)
Transparent (base material) (1)
Turquoise (1)
White (base material) (1)
Yellow (1)
Yellow (base material) (1)
Zinc, bright (1)
28 More
Min__max_ compressive shearing strength _conditions
12-15 N/mm² / in accordance with DIN 54452 (1)
12-20 N/mm² / in accordance with DIN 54452 (1)
Measuring accuracy for overhead measurements _per length_
0.75 mm/m (4)
Recoatable_Can be painted over
Conditional, preliminary testing required (1)
Ratchet head height with square _B2_
37 mm (1)
39 mm (1)
46.2 mm (1)
Spot weldable
Yes (1)
Max_ gap_filling ability
0.15 mm (1)
0.25 mm (1)
Max_ yield _area_
1.5 m² (1)
Length of bristles
45 mm (3)
25 mm (1)
42 mm (1)
49 mm (1)
52 mm (1)
Calculated coverage
3.9 m2/kg – 6.24 m2/l - 80 μ (1)
Material thickness _t_
1.8 mm (1)
2.5 mm (1)
Shelf life from production_conditions
12 Month / at 10°C to 25°C (3)
12 Month / at max. 25°C (2)
12 Month / cool and dry storage area (1)
12 Month / cool and dry storage area, 5°C to 25°C (1)
24 Month / at 10°C to 30°C (1)
24 Month / at 20°C and 50% humidity (1)
24 Month / at 5°C to 35°C (1)
24 Month / below 25°C (1)
30 Month / keep containers tightly sealed in a dry, cool and well-ventilated place. Protect from frost, heat and sunlight. Do not use compressed gas to empty the containers. Store in original container, 15°C to 30°C (1)
3 More
Min_ depth
440 mm (10)
Min__max_ temperature conditions
-30 to 130 °C (2)
-55 to 150 °C (2)
10 to 60 °C (2)
-5 to 40 °C (1)
RoHS_compliant
Yes (111)
Storage stability
12 months on condition that the material is indoors, in a sealed drum and protected against heat and freeze (1)
Min__max_ ambient temperature _ Conditions
-40 to 80 °C / after completely curing process (1)
Full curing speed
2.5 mm/d (1)
Number of rechargeable batteries_batteries
0 PCS (3)
2 PCS (2)
Min__max_ final strength
1-3 h (1)
5-10 h (1)
Dust_drying time
10 min (2)
15 min (1)
Adhesive system
Hook and loop (4)
Max_ recommended rotation speed
7500 U/min(rpm) (4)
Thickness
1 mm (13)
2 mm (4)
0.3 mm (3)
0.8 mm (2)
1.5 mm (2)
2.5 mm (2)
3 mm (2)
30 mm (2)
0.08 mm (1)
0.18 mm (1)
1.6 mm (1)
1.8 mm (1)
1.9 mm (1)
7 More
Halogen_free
Yes (13)
Max_ working pressure
800 bar (1)
Min_ dry skin_formation time_conditions
5 min / at 20°C and 50% relative humidity (1)
Drill hole
22.23 mm (38)
10 mm (2)
6 mm (1)
Min_ breakaway torque
21 Nm (1)
30 Nm (1)
Length of lever _L2_
165 mm (1)
240 mm (1)
475 mm (1)
Design
Uncoated, Open top, With 4 loops on top (1)
With 60 teeth - 6 degree angle of rotation (1)
pH value_conditions
5.5 / at 20°C (1)
9.7 / 1% solution (1)
DIN
4109 (3)
3122 (2)
571 (1)
Colour of safety lens
Clear (2)
Grey (1)
Container capacity
30 l (1)
39 l (1)
Length of handle
130 mm (1)
380 mm (1)
Grip strength conditions
at recommended dry layer thickness (1)
Elongation at break_conditions
500 % / in accordance with DIN 53504 (2)
Hardness degree
Extra hard (2)
Hard (2)
Soft (2)
Min_ tensile strength
1.8 N/mm² (2)
2.2 N/mm² (1)
Min__max_ grip strength
15-20 min (1)
Weight of machine with rechargeable battery
1.21 kg (2)
1.09 kg (1)
1.6 kg (1)
1.7 kg (1)
2.1 kg (1)
Max_ impact energy
16.8 J (1)
23 J (1)
41 J (1)
NLGI grade
2 (1)
Width across flats
5.5 mm<br>6 mm<br>7 mm<br>8 mm<br>9 mm<br>10 mm<br>11 mm<br>12 mm<br>13 mm<br>14 mm<br>15 mm<br>16 mm<br>17 mm<br>18 mm<br>19 mm<br>20 mm<br>21 mm<br>22 mm<br>23 mm<br>24 mm<br>25 mm<br>26 mm<br>27 mm<br>28 mm<br>29 mm<br>30 mm<br>32 mm<br>34 mm (1)
Max_ torque
20 Nm (1)
Approval
ETA-12/0569<br>ETA-13/0037 (1)
Max_ depth
480 mm (10)
Permissible load
1000 N (4)
1500 N (3)
6666 N (3)
4500 N (2)
3000 N (1)
Diameter of hole _RL_
13 mm (2)
11 mm (1)
Min_ flashing point of active ingredient
300 °C (1)
Min_ flashing point
100 °C (2)
70 °C (2)
-15 °C (1)
-22 °C (1)
-42 °C (1)
-60 °C (1)
-80 °C (1)
-90 °C (1)
10 °C (1)
190 °C (1)
30 °C (1)
40 °C (1)
61 °C (1)
62 °C (1)
8 More
Door Overlay
Half Overlay (1)
Type of spray head
2-way spray head (1)
Standard spray head (1)
Can be cut after
15 min (1)
Resin_free
Yes (5)
Min_ spraying distance
20 cm (2)
Profile width _B_
32 mm (1)
Air current
74 l/s (2)
Max_ cutting depth at 45 degrees
47.5 mm (1)
48 mm (1)
Conditions for tensile strength
in accordance with DIN 53504 (3)
Protection class
Protection class II/protective insulation (11)
Protection class II/protective insulation (1)
Protection class I/protective grounding (1)
Nominal diameter
8 mm (1)
Max_ drilling diameter in stainless steel
8 mm (1)
Suitable for screw
M5 - M16 (1)
Suitable for bore diameter
20 mm (1)
30 mm (1)
Functions
Chisel function<br>Adjustable chisel position<br>Exchangeable chuck<br>Clockwise/anti-clockwise rotation<br>Impact stop for normal drilling<br>Throttle switch<br>Lock button for continuous operation (1)
Chisel function<br>Exchangeable chuck<br>Adjustable chisel position<br>Clockwise/anti-clockwise rotation<br>Impact stop for normal drilling<br>Throttle switch<br>Lock button for continuous operation (1)
Min__max_ impact rate
0-4000 U/min(rpm) (2)
0-1300 U/min(rpm) (1)
0-3600 U/min(rpm) (1)
0-4000 rpm (1)
1380-2760 U/min(rpm) (1)
1430-2850 U/min(rpm) (1)
900-1700 U/min(rpm) (1)
900-1890 U/min(rpm) (1)
2 More
Safety factor
5:1 (1)
Max_ cutting depth in aluminium
20 mm (1)
Type of assembly
For Assy screws Ø 3.5 mm (7)
Screw-on (6)
Pre-mounted euroscrews, length 13.5 mm (4)
Toolless (2)
Groove mounting (1)
With 11 mm expansion bolt (1)
Min__max_ drilling diameter in concrete
12-40 mm (1)
12-45 mm (1)
4-26 mm (1)
4-28 mm (1)
6-32 mm (1)
Min_ yield _area_
1 m² (1)
Max_ circumferential speed
80 m/s (3)
Max_ flash_off time
24 h (1)
Automatic
Yes (6)
Holder plate width _B_
65 mm (2)
Width _B_
50 mm (5)
41 mm (2)
80 mm (2)
20 mm (1)
25 mm (1)
30 mm (1)
40 mm (1)
1 More
Diameter of sanding plate
225 mm (1)
Min_ width
300 mm (2)
350 mm (2)
400 mm (2)
500 mm (1)
700 mm (1)
800 mm (1)
900 mm (1)
1 More
Adjustable chisel position
12-fold; 30° (2)
Max_ volume change_conditions
2 % / in accordance with DIN 52451 (1)
Min__max_ temperature resistance
-40 to 90 °C (7)
-50 to 110 °C (7)
-30 to 100 °C (6)
-10 to 70 °C (3)
-40 to 80 °C (2)
-10 to 60 °C (1)
-240 to 240 °C (1)
-30 to 110 °C (1)
2 More
Nominal current
16 A (1)
Shore A hardness
40 (4)
45 (2)
Max_ cutting depth in wood
150 mm (1)
Nominal voltage
12 V/DC (1)
230 V/AC (1)
Diameter _Ø_
125 mm (10)
115 mm (5)
150 mm (4)
31 cm (1)
90 mm (1)
Version
Straight (19)
Domed (11)
Grained (10)
Cranked (4)
Permanently waterproof (3)
Round nozzle (2)
Curved (1)
Extra strong (1)
Layers folding (1)
Long hole (1)
Polished head (1)
Roles ware (1)
Round hole (1)
With flexible drain pipe (1)
With handle (1)
With permanently angled drain and handle (1)
With thread for flexible filler pipe (1)
11 More
Short_term resistance against
Fuels<br>Mineral oils<br>Animal fat<br>Animal oils<br>Vegetable fat<br>Vegetable oils (2)
Aliphatic solvents<br>Fuels<br>Mineral oils<br>Vegetable fat<br>Vegetable oils<br>Animal fat<br>Animal oils (1)
Fuels<br>Mineral oils<br>Animal oils<br>Vegetable oils<br>Oils (1)
Fuels<br>Mineral oils<br>Oils<br>Vegetable oils<br>Animal oils (1)
Fuels<br>Mineral oils<br>Vegetable oils<br>Animal oils<br>Oils (1)
Mineral oils<br>Fuels<br>Vegetable oils<br>Animal oils<br>Oils (1)
Max_ grip strength
20 min (1)
Material of the housing
Aluminium (3)
Die-cast magnesium (1)
Polyamide (1)
Core diameter
2.5 mm (1)
Degrees measuring accuracy
0.029 degree (5)
Rechargeable battery_battery capacity
2 Ah (3)
0 Ah (2)
3 Ah (1)
Min_ adhesive force at 25 mm
13 N (1)
Density
0.775 g/cm³ (2)
1.01 g/cm³ (2)
0.698 g/cm³ (1)
0.71 g/cm³ (1)
0.74 g/cm³ (1)
0.742 g/cm³ (1)
0.767 g/cm³ (1)
0.8 g/cm³ (1)
0.845 g/cm³ (1)
0.855 g/cm³ (1)
0.86 g/cm³ (1)
0.889 g/cm³ (1)
0.93 g/cm³ (1)
0.99 g/cm³ (1)
1 g/cm³ (1)
1.011 g/cm³ (1)
1.03 g/cm³ (1)
1.04 g/cm³ (1)
1.05 g/cm³ (1)
1.06 g/cm³ (1)
1.11 g/cm³ (1)
1.12 g/cm³ (1)
1.25 g/cm³ (1)
1.4 kg/l (1)
1.52 g/cm³ (1)
19 More
Material of the hose
Synthetic rubber (1)
Coats
two-three (1)
Max_ change in volume
-5 % (2)
10 % (1)
Impact rate
1300 U/min(rpm) (1)
Impact energy
12.5 J (1)
16.8 J (1)
2.7 J (1)
23 J (1)
3.2 J (1)
4.2 J (1)
41 J (1)
8.7 J (1)
2 More
Max_ recommended drilling diameter in metal
10 mm (1)
Max_ drilling diameter of breakthrough drill in concrete
65 mm (1)
80 mm (1)
Max_ spraying distance
25 cm (2)
Weight of rechargeable battery_battery
246.6 g (1)
ISO
6789-1 (1)
Overhang _L1_
175 mm (1)
Max_ chiselling power in concrete
200 kg/h (1)
250 kg/h (1)
Thread design
Full thread (108)
Lip length
10 mm (1)
Coating thickness
40 µm (1)
Compressive shearing strength conditions
in accordance with DIN 54452 (2)
Max_ processing temperature
25 °C (3)
40 °C (3)
35 °C (1)
White oil_free_mineral oil_free
No (2)
Min__max_ processing temperature for can
-10 to 40 °C (2)
Connection thread _G_
M8 (4)
M10 (3)
M10 x M12 (3)
M16 (3)
Free from heavy metals
Yes (2)
Length x height
570 x 270 mm (1)
680 x 240 mm (1)
760 x 165 mm (1)
Min__max_ frequency
50 / 60 Hz (4)
Conditions for dust_drying time
at recommended dry layer thickness (1)
Min_ grip strength
15 min (1)
Diameter
115 mm (8)
125 mm (8)
230 mm (4)
145 mm (3)
170 mm (3)
180 mm (2)
76 mm (2)
120 mm (1)
60 mm (1)
3 More
Length in inches
11 in (2)
12 in (1)
13 in (1)
16 in (1)
18 in (1)
24 in (1)
26 in (1)
28 in (1)
2 More
Torque measuring accuracy
+/- 3 % (1)
Form
Washer (4)
Roll (1)
Length _L1_
175 mm (1)
250 mm (1)
571 mm (1)
Min_ processing temperature
10 °C (4)
5 °C (1)
UV protection
400 nm (2)
Min__max_ cable diameter
6-15 mm (1)
Grid size
120 (4)
40 (4)
60 (3)
80 (3)
240 (1)
Min_ processing temperature for can
-10 °C (2)
20 °C (2)
Temperature resistance, short_term temperatures max_
80 °C (1)
Pressing force
1780 N (1)
Density conditions
at 20°C (14)
Gloss level
Satin matt (2)
Glossy (1)
Smell_fragrance
Characteristic (14)
Lemon (4)
Solvent-like (4)
Perfumed (3)
Peach (2)
Aminic (1)
Faint odour (1)
Fruity (1)
Neutral (1)
Oil (1)
4 More
Viscosity
1500 mPas (1)
Fire protection certified
Yes (4)
No (1)
Conditions to maintain shelf life from production
at 20°C (4)
dry, lying and dust-free storage area, protected from UV rays, 20°C and 50% humidity (3)
at 15°C to 25°C and max. 60% relative humidity (2)
at 5°C to 35°C (2)
at room temperature (2)
at 10°C to 25°C (1)
at 10°C to 30°C (1)
cool and dry storage area (1)
storage area that is dry, dust-free, protected from sunlight and other heat sources, approx. 20°C, 50% humidity (1)
3 More
CFC _fuel gas_ free
Yes (2)
Fully hardening_curing conditions
At recommended dry layer thickness (1)
Max_ wire diameter _Ø_
5 mm (1)
Kinematic oil basis viscosity
30 cSt (2)
12 mm²/s (1)
1500 cSt (1)
Segment connection
Sintered (2)
Suitable for right_hand tightening
Yes (1)
Cushioning effect
No (2)
Shelf life from production
24 Month (23)
12 Month (15)
36 Month (4)
18 Month (2)
15 Month (1)
60 Month (1)
Length x width x height _L x B x H_
265 x 70 x 20 mm (1)
Dry film thickness
80÷100 μ (160÷200 wet) (1)
Number of magnets
2 PCS (1)
Shore hardness A_conditions
38 / in accordance with DIN 53505 (1)
40 / in accordance with DIN 53505 (1)
Material of the grip handle
Wood (3)
Natural rubber (1)
Polyethylene (1)
Max_ temperature conditions
130 °C (2)
60 °C (2)
180 °C (1)
Lamp_head diameter
180 mm (1)
Max_ screw diameter
6 mm (2)
8 mm (1)
Mechanical strength
F (45m/s) (2)
Max_ pressure
25 bar (1)
4 bar (1)
Material of the handle
Wood (4)
Plastic (2)
EN standard
166<br>170 (1)
166<br>172 (1)
60900 (1)
Max_ clamping width
1000 mm (1)
Nominal diameter _d_
3.5 mm (25)
4 mm (24)
5 mm (20)
3 mm (17)
4.5 mm (16)
6 mm (7)
2.4 mm (1)
1 More
Isocyanate_free
Yes (1)
Weight per metre
1908 g (1)
2450 g (1)
Suitable for max_ door thickness
42 mm (2)
30 mm (1)
6 mm (1)
Suitable for angled cabinets
45 Degree (1)
Length of polypropylene bristles
14 mm (1)
Profile thickness _L2_
10 mm (1)
Max_ saw_blade diameter
165 mm (1)
190 mm (1)
Max_ drilling diameter in wood
32 mm (1)
Limb length _L_
106 mm (1)
Temperature resistance, long_term temperatures max_
50 °C (1)
Cross_cut test conditions
in accordance with DIN 53151 (1)
Max_ processing temperature for can
40 °C (2)
Conditions for drying time
at 20°C (2)
at 20°C and 65% relative humidity (2)
Width across flats _SW_
13 mm (1)
Min__max_ recommended drilling range for optimum performance _in concrete_
12-24 mm (1)
20-40 mm (1)
25-35 mm (1)
6-16 mm (1)
6-18 mm (1)
Tip size
1/2 inch (2)
3/8 inch (1)
30 mm (1)
Coating weight per m²
25 g (1)
69 g (1)
Base plate length x base plate width
327 x 203 mm (1)
Hose connection diameter
35 mm (1)
Min_ flash_off time
5 min (2)
1 h (1)
10 min (1)
Suitable chargers
ALG 12/3 BASIC (1)
Limb length 2 _L_
106 mm (1)
Load capacity
1250 kg (1)
45 kg (1)
Max_ water temperature
50 °C (1)
Moisture resistance
Yes (5)
Brush thickness
11 mm (1)
13 mm (1)
15 mm (1)
17 mm (1)
Mounting plate height
2 (4)
0 mm (3)
3 mm (3)
2 mm (2)
0 (1)
14 mm (1)
4 (1)
1 More
Min__max_ drilling diameter in steel
4-13 mm (1)
Conditions for resistance to tearing
in accordance with DIN 53515 (2)
Sheet length x sheet width
36 x 38 cm (1)
38 x 27 cm (1)
Solvent_free
Yes (1)
Oil basis
Mineral oil (1)
Service life _points system_
3 of 4 points (2)
Working pressure
400 bar (1)
Measuring accuracy _per length_
0.5 mm/m (5)
Underpressure
23 kPa (1)
23.7 kPa (1)
Holder plate length _L_
135 mm (2)
Cord length
30 m (1)
Adhesive base
Acrylate (4)
Rubber (3)
Natural rubber (1)
Max_ torque hard_soft
32 / 19 Nm (3)
50 / 25 Nm (1)
Bio_degradable
Yes (10)
No (1)
Ratchet diameter _D2_
37 mm (1)
43.5 mm (1)
Max_ curing time
12 h (1)
Acid_free
Yes (5)
Max_ dust_drying time
10 min (1)
Material of grip handle
2-component plastic (2)
Thickness _t_
6 mm (3)
3 mm (1)
5 mm (1)
Min_ skin_formation time
10 min (1)
60 min (1)
Max_ idle speed
25000 U/min(rpm) (1)
Versatility _points system_
3 of 4 points (2)
Performance _points system_
2 of 5 points (1)
3 of 5 points (1)
Number of cloths
150 PCS (1)
30 PCS (1)
Height adjustment
+/- 2 mm slot (6)
+/- 2 mm (3)
Purity rating zinc
99.99 % (1)
Elongated hole length
30 mm (1)
Suitable for body width
400 mm (2)
450 mm (2)
500 mm (2)
1000 mm (1)
600 mm (1)
800 mm (1)
900 mm (1)
1 More
Max_ wire cross section
10 mm² (1)
Material
Steel (111)
Stainless steel A2 (31)
PS - Polystyrene (10)
Plastic (7)
Stainless steel A4, 1.4401 (7)
PE - Polyethylene (6)
Zamak (6)
Rubber plastic (3)
Sheet steel (3)
Wood (3)
Chrome-vanadium steel (2)
56% wood pulp, 44% polyester (1)
Die-cast zinc (1)
Fibre-reinforced plastic (1)
Metal/rubber (1)
Mixture of waste paper (1)
Plastic / metal (1)
Polypropylene material (1)
Polytetrafluoroethylene (1)
Steel / plastic (1)
14 More
Elongated hole length _LL_
40 mm (2)
Min__max_ functional strength
0.5-1 h (1)
1-3 h (1)
VOC concentration _CH_
692 g/l (1)
76.57 g/l (1)
Holder plate thickness _t_
6 mm (2)
Handle length _L3_
114 mm (1)
167 mm (1)
48.4 mm (1)
Min__max_ line thickness
2-4 mm (3)
Hole pattern
Multiple perforations (3)
Min__max_ idle speed
0-1300 U/min(rpm) (2)
0-2600 U/min(rpm) (1)
0-3000 rpm (1)
0-305 U/min(rpm) (1)
0-760 U/min(rpm) (1)
1100-1650 U/min(rpm) (1)
2300-5000 U/min(rpm) (1)
250-500 U/min(rpm) (1)
2 More
Sound_pressure level
68 dB (1)
69 dB (1)
Segment height
10 mm (2)
Weight
0.71 kg (1)
0.78 kg (1)
1.07 kg (1)
1524 g (1)
1530 g (1)
1626 g (1)
182 g (1)
1914 g (1)
2132 g (1)
271 g (1)
273 g (1)
337 g (1)
62 g (1)
633 g (1)
655 g (1)
79 g (1)
805 g (1)
85 g (1)
900 g (1)
94 g (1)
14 More
Door stop
Corner (3)
Enclosed (2)
Supported (2)
Centre wall (1)
Product weight _per item_
2.400 g (5)
2.599 g (4)
1.100 g (3)
0.570 g (2)
0.658 g (2)
0.689 g (2)
0.771 g (2)
0.800 g (2)
0.850 g (2)
0.950 g (2)
1.049 g (2)
1.250 g (2)
1.280 g (2)
1.450 g (2)
1.622 g (2)
1.672 g (2)
1.834 g (2)
1.835 g (2)
2 g (2)
2.050 g (2)
2.142 g (2)
2.750 g (2)
3.026 g (2)
4.949 g (2)
0.349 g (1)
0.359 kg (1)
0.462 g (1)
0.549 g (1)
0.579 g (1)
0.649 g (1)
0.728 g (1)
0.810 g (1)
0.855 g (1)
0.886 g (1)
0.895 g (1)
0.920 g (1)
1.000 g (1)
1.041 g (1)
1.105 g (1)
1.200 g (1)
1.235 g (1)
1.299 g (1)
1.321 g (1)
1.399 g (1)
1.400 g (1)
1.597 g (1)
1.612 g (1)
1.929 g (1)
1061.000 g (1)
1106.000 g (1)
1298 g (1)
2.042 g (1)
2.158 g (1)
2.200 g (1)
2.329 g (1)
2.410 g (1)
2.600 g (1)
2.744 g (1)
2.842 g (1)
2.950 g (1)
21.299 g (1)
225 g (1)
268 g (1)
3 g (1)
3.100 g (1)
3.150 g (1)
3.296 g (1)
3.349 g (1)
3.372 g (1)
3.437 g (1)
3.900 g (1)
3.924 g (1)
34 g (1)
379 g (1)
4 g (1)
4.150 g (1)
4.193 g (1)
5 g (1)
5.099 g (1)
5.800 g (1)
5.898 g (1)
543.125 g (1)
576 g (1)
582 g (1)
6.375 g (1)
6.449 g (1)
665 g (1)
7.099 g (1)
7.349 g (1)
70 g (1)
8.710 g (1)
8.979 g (1)
9.760 g (1)
87 More
Material of the sound insulation
EPDM - Ethylene propylene diene terpolymer natural rubber (4)
EPDM - Ethylene propylene diene terpolymer rubber (2)
Can be varnished after
0.5 h (1)
1 h (1)
15 min (1)
Additional articles
VARIFIX® C-assembly rails, art. no. 0862001...; hammer head fastener art. no. 0862100...; Varifix® channel nut art. no. 0862064...; Varifix® combi channel nut art. no. 0862064...; Varifix® wing nut art. no. 0862104... (4)
Cartridge gun, art. prefix no. 0891... (1)
Min__max_ mitre angle
0-45 Degree (1)
45-90 Degree (1)
Min_ tensile force
1850 N (1)
Profile thickness
6.3 mm (2)
8.5 mm (1)
Nominal diameter _G_
10 mm (1)
13 mm (1)
Min_ breaking elongation
250 % (1)
Full resilience
24 h (1)
Substrates with good adhesion
Ferrous metals<br>PMMA<br>Polycarbonate<br>Polystyrene<br>Galvanised surfaces (1)
Max_ rotation speed
12200 U/min(rpm) (16)
13300 U/min(rpm) (13)
6600 U/min(rpm) (4)
12250 U/min(rpm) (2)
20100 U/min(rpm) (2)
8500 U/min(rpm) (2)
25000 U/min(rpm) (1)
1 More
Availability
Exclude Out of Stock
Packaging Unit
1 (402)
200 (60)
1000 (46)
12 (46)
10 (44)
500 (35)
25 (33)
100 (20)
50 (19)
2000 (17)
5 (14)
6 (14)
250 (12)
24 (11)
2 (8)
3 (6)
20 (5)
4 (5)
120 (2)
15 (2)
2500 (2)
3000 (2)
150 (1)
1500 (1)
18 (1)
2.5 (1)
32 (1)
36 (1)
40 (1)
48 (1)
576 (1)
8 (1)
26 More
Custom Text
€10 (1)
€20 (1)
€50 (1)
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
071401565
Pliers assortment 4 pieces
Pliers assortment 2 PLRS-SORT-4PCS Art.-no. 071401 565 | EAN 4050642335721
€110.00 inc. VAT
price per 1 PCS
€172.83 inc. VAT
Add to wishlist
Add to compare list
Add to cart
071502600
Double joint pliers assortment, extra long 3 pieces
Double-jointed pliers set, 3 pieces PLRS-SET-(EXTRA-LONG)-3PCS Art.-no. 071502 600 | EAN 4046778503837
€100.00 inc. VAT
price per 1 PCS
€150.64 inc. VAT
Add to wishlist
Add to compare list
Add to cart
0714601931
Hose pinch-off pliers set for flexible hoses and lines without metal fabric
Pinching pliers set 3 pcs PLRS-SET-LOCKINGPLRS-3PCS Art.-no. 0714601931 | EAN 4038898327189
€28.00 inc. VAT
price per 1 PCS
€40.00 inc. VAT
Add to wishlist
Add to compare list
Add to cart
071401581
VDE pliers assortment, IEC 60900 4 pieces
VDE pliers assortment w. cable cutters 2-C handle PLRS-VDE-SORT-W.CBLCTR-4PCS Art.-no. 071401 581 | EAN 4050642335936
€169.92 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
01986680
WÜPOFAST 2.0®, blue galvanised Particle board screw
WÜPOFAST 2.0 steel galvanised FT countersunk Z SCR-CS-WO-Z3-(A2K)-6X80/73 Art.-no. 01986 80 | EAN 4011231256216
€9.09 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
071409103
Locking pliers set
Vice-grip pliers set, 3 pcs LOKPLRS-SET-3PCS
€57.82 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
6641012509
Speed cutting disc for steel Offer
Cutting disc for steel Speed CUTDISC-SP-BLUE-ST-SR-TH1,0-BR22,2-D125
€1.83 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0664130761
Cutting disc Speed plus for stainless steel
Cutting disc for stainless steel Speed plus CUTDISC-SP-GREEN-A2-SR-TH1,0-BR10-D76MM ZEBRA
€2.97 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
5861011300
Diesel injection cleaner
Diesel injection cleaner SYSCLNR-VEH-INJCLNR-DISL-300ML
€8.14 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
5861111303
Petrol injection system cleaner
Petrol injection cleaner INJCLNR-PETROL-300ML
€9.32 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
19864457200
WÜPOFAST 2.0®, BLUE GALVANISED PARTICLE BOARD SCREW Qty 200
WÜPOFAST 2.0® Steel galvanised FT countersunk Z SCR-CS-WO-CT-Z2-(A2K)-4X45/40-200PCS WÜPOFAST 2.0®
€4.96 inc. VAT
price per 200 PCS
Add to wishlist
Add to compare list
Add to cart
0714672100
Malleable cast iron screw clamp with protective cap
Malleable iron screw clamp with protective caps SCRCLMP-TG-1000X175MM
€87.91 inc. VAT
First
Previous
36
37
38
39
40