Bits and accessories
Bits and accessories
Bit assortments
Bits
Bit holder
Impact bits
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€92.00 inc. VAT
Width
165 mm (1)
225 mm (1)
75 mm (1)
Sleeve diameter _D_
10.5 mm (1)
11.50 mm (1)
14 mm (1)
Height
35 mm (1)
39 mm (1)
45 mm (1)
Included in delivery
Sizes 1, 2, 3, 4 (1)
Drive type
Outer hexagon (127)
Hexagon (2)
Suitable for SDS-plus (2)
Length _L_
150 mm (1)
60 mm (1)
66 mm (1)
67 mm (1)
Length _l_
74 mm (2)
175 mm (1)
50 mm (1)
Length
25 mm (38)
30 mm (22)
50 mm (18)
70 mm (9)
75 mm (7)
110 mm (5)
32 mm (5)
73 mm (5)
100 mm (4)
90 mm (4)
41 mm (3)
74 mm (2)
155 mm (1)
280 mm (1)
29 mm (1)
35 mm (1)
38 mm (1)
11 More
Number of pieces in assortment_set
4 PCS (2)
10 PCS (1)
105 PCS (1)
16 PCS (1)
23 PCS (1)
3 PCS (1)
30 PCS (1)
33 PCS (1)
47 PCS (1)
3 More
Width of cutting edge
12 mm (1)
5.5 mm (1)
6.5 mm (1)
Drive
C 6.3 (1/4 inch) (43)
E 6.3 (1/4 inch) (34)
10 mm (29)
1/4 inch (8)
5/16 inch (7)
C 8.0 (5/16 inch) (6)
A 5.5 mm (1)
1 More
Thickness of cutting edge x width of cutting edge
1.0 x 6.0 mm (2)
0.5 x 3.0 mm (1)
0.6 x 3.5 mm (1)
0.6 x 4.5 mm (1)
0.8 x 5.5 mm (1)
1.2 x 6.5 mm (1)
1.2 x 8.0 mm (1)
1 More
Design
With guide sleeve (1)
Blade length _L1_
25 mm (2)
40 mm (1)
Tip type
For internal hexagon socket (12)
Slot (11)
Multi tooth (6)
Internal hexagon socket (5)
Outer square (5)
Hexagon socket (3)
Wedge shape (2)
For hexagon socket (1)
2 More
Thickness of cutting edge
1.2 mm (2)
1 mm (1)
Tip size
1/4 inch (10)
PH2 (7)
PH3 (7)
PZ1 (6)
PZ2 (6)
TX20 (6)
TX30 (6)
TX25 (5)
TX40 (5)
PH1 (4)
5 mm (3)
6 mm (3)
PZ3 (3)
TX27 (3)
1/2 inch (2)
4 mm (2)
7 mm (2)
AW25 (2)
PH4 (2)
TX10 (2)
TX15 (2)
TX45 (2)
TX50 (2)
TX55 (2)
XZN M6 (2)
XZN M8 (2)
2.5 mm (1)
3 mm (1)
3/8 inch (1)
5star SZ20 (1)
5star SZ30 (1)
8 mm (1)
AW20 (1)
AW30 (1)
AW40 (1)
AW50 (1)
PH0 (1)
PZ4 (1)
RI 13 (1)
RI 9 (1)
TW1 (1)
TW2 (1)
TX6 (1)
TX7 (1)
TX8 (1)
XZN M10 (1)
XZN M12 (1)
41 More
Material
Steel (38)
Availability
Exclude Out of Stock
Packaging Unit
1 (132)
5 (88)
10 (26)
3 (8)
100 (5)
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
Bits and accessories
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
0614787205
C 8.0 TX bit (5/16 inch) C 8.0 (5/16 inch)
Bit TX C 8.0 (5/16) BIT-TX20-5/16IN-L50MM
€4.59 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0614787275
C 8.0 TX bit (5/16 inch) C 8.0 (5/16 inch)
Bit TX C 8.0 (5/16) BIT-TX27-5/16IN-L50MM
€4.99 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0614176638
1/4 inch bit holder, magnetic
Bit holder E 6.3 (1/4) magnet, one hand, slim HOLD-BIT-MAGN-1/4IN-L66MM
€10.50 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0614250210
Bit assortment
Phillips dry walling bit box C 6.3 (1/4) 10 pieces BIT-PH-SORT-DRYCONSTRUCTION-10PCS
€25.58 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0614176726
Connector DIN 7428 E 6.3 (1/4 inch)
Connecting piece DIN 7428 E 6.3 (1/4) HOLD-BIT-IMPNUT-4PT-1/4INX4PT-1/4IN-L50
€9.44 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0613712
Magnetic bit holder
Bit holder C 6.3 (1/4) magnetic HOLD-BIT-SLEV/CRCLIP-L150MM ZEBRA
€16.76 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0614176780
Connector DIN 7428 E 6.3 (1/4 inch)
Connecting piece DIN 7428 E 6.3 (1/4) HOLD-BIT-IMPNUT-HEX-1/4INX4PT-1/2IN-L74
€21.48 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0614176727
Connector DIN 7428 E 6.3 (1/4 inch)
Connecting piece DIN 7428 E 6.3 (1/4) HOLD-BIT-IMPNUT-4PT-1/4INX4PT-3/8IN-L50
€10.11 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
061478830
TX bit with hole
Bit TX with hole 10 mm BIT-TX30-HO-L30MM
€1.49 inc. VAT
price per 1 PCS
First
Previous
8
9
10
11