POLYESTER PADDED VEST
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
Measuring tools
>
Length measuring tools, laser technology
Length measuring tools, laser technology
Laser distance meter
Line laser
Spot laser
Rotation laser
Laser, assortment/set
Rotary laser level
Refine
Load more results...
×
Price Range
Min:€166.00 inc. VAT
Max:€1,762.00 inc. VAT
Max_ application temperature
50 °C (1)
Category
Top Seller (2)
Laser category
2 (7)
2 (3)
2M (1)
Max_ length measuring range
100 m (1)
150 m (1)
200 m (1)
250 m (1)
50 m (1)
Length
120 mm (2)
110 mm (1)
115 mm (1)
116 mm (1)
116.5 mm (1)
131 mm (1)
143 mm (1)
154 mm (1)
215 mm (1)
96 mm (1)
4 More
Min__max_ temperature conditions
-10 to 50 °C (4)
10 to 50 °C (1)
Min__max_ storage temperature
-20 to 70 °C (1)
Error of measurement for length _____
+/- 1 mm (2)
+/- 1.5 mm (2)
Max_ temperature conditions
45 °C (2)
50 °C (2)
+40 °C (1)
Min_ application temperature
-10 °C (1)
Measuring accuracy _per length_
1 mm/10m (1)
1 mm/m (1)
2 mm/10m (1)
Rechargeable battery_battery designation
Li-Ion (1)
Range without receiver
25 m (2)
35 m (2)
15 m (1)
50 m (1)
Product weight _per item_
1.000 g (1)
Rechargeable battery_battery life
Up to 10000 measurements (2)
Up to 28 hours (2)
5000 measurements (1)
Up to 44 hours (1)
Up to 8 hours (1)
up to 5000 measurements (1)
Min_ temperature conditions
-10 °C (5)
Width
65 mm (3)
110 mm (1)
150 mm (1)
52 mm (1)
53 mm (1)
54 mm (1)
55 mm (1)
58 mm (1)
68 mm (1)
3 More
Height
100 mm (3)
26 mm (3)
156 mm (1)
160 mm (1)
28 mm (1)
29 mm (1)
98 mm (1)
1 More
IP protection class
IP 54 (8)
IP 54 (1)
IP 55 (1)
IP 65 (1)
IP 67 (1)
Coverage distance
400 m (1)
Max_ working temperature
40 °C (1)
Type of rechargeable battery_battery
Alkali (4)
Li-lon (4)
Li-lon (1)
Lithium polymer (1)
NiCd (1)
Range with receiver
80 m (4)
40 m (1)
70 m (1)
Min_ storage temperature
-20 °C (1)
Levelling measuring accuracy ____ per length_
2 mm/10m (3)
1 mm/10m (1)
3 mm/10m (1)
Number of rechargeable batteries_batteries
2 PCS (4)
1 PCS (1)
4 PCS (1)
Laser wavelength
635 nm (1)
Min_ working temperature
-10 °C (1)
Max_ usage duration
60 h (1)
Self_levelling range _____
4 Degree (5)
3 Degree (1)
5 Degree (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (13)
20 (1)
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
Fibreglass tape measure capsule With ratio
Pocket tape measure 1C-PT18
TIOMOS 110/90E
Pocket tape measure 1C-PT18
Popular tags
construction
offer
set
triple
vacuum
Length measuring tools, laser technology
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
5709300302
Horizontal rotation laser RL2-14
ROTLASER-RL2-14
€1,106.29 inc. VAT
price per 1 PCS
Previous
1
2