Lubricants and rust removers
>
Lubricants, chemical
>
Lubricant grommet
Refine
Load more results...
×
Price Range
Min:€12.00 inc. VAT
Max:€12.00 inc. VAT
pH value
7.5-8.5 (1)
Container
Bottle (1)
Weight of content
1000 g (1)
Chemical basis
Water (1)
Colour
Transparent (1)
Density
1.1 g/cm³ (1)
Max_ processing temperature
40 °C (1)
Min_ processing temperature
5 °C (1)
Shelf life from production
36 Month (1)
Bio_degradable
95% (1)
Packaging Unit
1 (1)
8 (1)
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
Door hinge VLB 60 3D
Plastic expanding rivet Type 1
VARIFIX® angle connector, 90° - C2C
Flat paintbrush Economic
T-handle socket wrench
Steel square
Popular tags
construction
offer
set
triple
vacuum
Lubricant grommet
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
08937504
Cable lubricant
Lubricant grommet LUB-GRMT-1KG
€14.16 inc. VAT