POLYESTER PADDED VEST
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
Furniture fittings
Building fitting
Working aids for furniture fittings
Building hardware
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€474.00 inc. VAT
Suitable for min__max_ profile_cylinder projection
10-15 mm (1)
Max_ hinge pot distance
6 mm (3)
11 mm (2)
7 mm (2)
Required number with 2 elements
1 PCS (2)
2 PCS (2)
4 PCS (1)
Closing speed
Infinitely adjustable by valve 170° - 0 ° opposite hinge side head assembly<br>Infinitely adjustable by valve 180 ° - 0° hinge side normal assembly (1)
Lift mechanism
160 N (1)
Min_ temperature conditions
-20 °C (3)
-10 °C (1)
Bearing Technology
Door handle, fixed<br>Spring-mounted (3)
Door handle, loose (1)
Door handle, loose<br>Spring-mounted<br>ClickFix rapid assembly (1)
Nominal length _NL_
500 mm (4)
350 mm (3)
400 mm (3)
450 mm (3)
550 mm (3)
250 mm (2)
270 mm (2)
300 mm (2)
600 mm (2)
3 More
Width
15 mm (2)
186 mm (2)
20 mm (2)
9 mm (2)
165 mm (1)
18 mm (1)
21 mm (1)
25 mm (1)
26.7 mm (1)
26.8 mm (1)
276 mm (1)
30 mm (1)
39 mm (1)
5.5 mm (1)
50 mm (1)
6 mm (1)
80 mm (1)
11 More
Internal drive
Z2+slot (7)
Slot (3)
AW20 (1)
Z2 (1)
Base diameter
77 mm (5)
Colour of base
White (1)
Roll width _L_
25 mm (2)
22 mm (1)
30 mm (1)
Number of shelves
2 PCS (1)
Max_ width
340 mm (2)
390 mm (2)
440 mm (2)
540 mm (2)
740 mm (2)
840 mm (2)
940 mm (2)
1 More
Diameter of hole
4.2 mm (2)
3.5 mm (1)
4.4 mm (1)
50 mm (1)
6.3 mm (1)
Roll diameter _D_
100 mm (2)
80 mm (2)
Diameter of the base
32 mm (1)
Required number with 3 elements
1 PCS (2)
2 PCS (2)
4 PCS (1)
Load capacity of front
16 kg (1)
8 kg (1)
Hole drilling
52/5.5 mm (17)
48/6 mm (11)
52/5.5 mm and 48/6 mm (9)
45/9.5 mm and 42/11 mm (2)
45/9.5 mm (1)
Length of pin
7.8 mm (2)
6 mm (1)
Shaft diameter _d1_
8 mm (3)
Suitable for height of base
100 mm (1)
125 mm (1)
150 mm (1)
60 mm (1)
85 mm (1)
For wall distance _C_
18 mm (1)
Shackle height clearance _E_
22.3 mm (1)
Surface of the key
Nickel plated (1)
Nickel-plated (1)
Min_ drill hole depth
8 mm (2)
7.8 mm (1)
Thread diameter
4 mm (4)
5 mm (1)
Lock type
WC/bathroom (4)
Load capacity with 2 hinges
100 kg (1)
60 kg (1)
Height
45 mm (15)
95 mm (10)
186 mm (9)
90 mm (8)
122 mm (4)
13.5 mm (2)
20 mm (2)
9.5 mm (2)
11 mm (1)
12 mm (1)
14.5 mm (1)
15 mm (1)
18 mm (1)
180 mm (1)
20.6 mm (1)
249 mm (1)
26 mm (1)
395 mm (1)
50 mm (1)
13 More
Cabinet rail length _LK_
182 mm (1)
Key number
W 1-40/60 (1)
Min_ setting range
3 mm (1)
Cranking
0 (6)
9.5 (2)
19 (1)
3 (1)
8 (1)
Face plate thickness
3 mm (3)
For material thickness
19 mm (1)
Material of the bar
Polyamide (2)
Steel investment cast (1)
Internal diameter
16 mm (1)
42 mm (1)
Suitable for min_ drawer depth
184 mm (1)
Stud diameter
1.65 mm (1)
Number of baskets
4 (2)
Pullout type
Full extension (39)
Contact pressure adjustment
+ 2 mm (1)
+ 2 mm/- 1 mm (1)
Thread length _metric thread_
8 mm (2)
10 mm (1)
5 mm (1)
Lock_case length
144 mm (2)
Suitable for min__max_ flap weight incl_ handle
1.1-8.6 kg (2)
1.4-8.5 kg (1)
5.2-11 kg (1)
Lock case height
165 mm (1)
Height _H_
32 mm (3)
107 mm (2)
32.5 mm (2)
1.6 mm (1)
12 mm (1)
123 mm (1)
128 mm (1)
3 mm (1)
5 mm (1)
6 mm (1)
65 mm (1)
5 More
Max_ grip range
23 mm (1)
Material of the arm
Steel (1)
Shackle width clearance _F_
22 mm (1)
Number of mounting points
3-point (11)
2-point (5)
5-point (3)
4-point (2)
Suitable for min__max_ body height
300-600 mm (1)
400-600 mm (1)
Suitable for side drill hole diameter
10 mm (1)
Drill hole depth
11 mm (1)
12.5 mm (1)
13 mm (1)
Environmental Product Declaration
Yes (3)
Punched_hole
PC (3)
WC/bathroom (1)
WC/bathroom with red/white display (1)
Lock_case thickness
15.2 mm (2)
15.3 mm (1)
Hole distance 2 _b_
60 mm (3)
Colour of face plate
Silver metallic (2)
Stainless steel coloured (2)
Distance between mounting holes in cabinet rail _hole 1 to hole 2_
128 mm (6)
64 mm (3)
160 mm (2)
96 mm (1)
Surface of the catch bolt
Gloss nickel-plated (1)
Closing system
Soft-close (30)
Tipmatic (10)
From 50 mm self-close (2)
From 60 mm parallel self-close (1)
Extension travel _AW_
350 mm (2)
400 mm (2)
450 mm (2)
500 mm (2)
550 mm (2)
124 mm (1)
300 mm (1)
1 More
Length _A_
100 mm (3)
80 mm (2)
11 mm (1)
13 mm (1)
60 mm (1)
Door handle mount diameter
17.8 mm (2)
15 mm (1)
15.9 mm (1)
17.6 mm (1)
Thread type
Metric thread (5)
Mounting option
Hinge side: standard mounting<br>Opposite hinge side: head mounting<br>Direct mounting (1)
Slot length
28 mm (1)
Max_ console spacing
900 mm (1)
Hole distance _a_
80 mm (3)
Drill diameter
5 mm (9)
19.5 mm (1)
Lock_case width
81 mm (2)
85 mm (1)
Outer diameter
15 mm (1)
70 mm (1)
Material thickness
1.5 mm (1)
2 mm (1)
3.5 mm (1)
Latch lock bolt throw
Single-turn 10mm (2)
Surface structure
Brushed (5)
Pearled (1)
Smooth (1)
Suitable for hinge
Nexis MIRRO<br>Tiomos MIRRO (1)
Holding capacity
6 kg (2)
Colour of plastic insert
Grey (1)
Bracket diameter _D_
6.5 mm (1)
Thread type x nominal diameter _D_
M4 (4)
M6 (3)
Suitable for max_ door weight
20 kg (4)
With spring
Yes (27)
No (8)
Length _l_
5 mm (14)
188 mm (1)
192 mm (1)
20.8 mm (1)
220 mm (1)
23 mm (1)
244 mm (1)
250 mm (1)
44 mm (1)
50 mm (1)
4 More
Crank
mm (10)
3 mm (7)
9.5 mm (4)
15 mm (1)
Min_ cabinet width
800 mm (2)
Door lock class
1 (2)
3 (1)
Surface of the housing
Anodised (1)
Cabinet width
150 mm (2)
Suitable for
Furniture (7)
Office doors<br>Surgery doors<br>Apartment entrance doors<br>Interior doors (3)
Rebated toilet and bathroom doors<br>Toilet and bathroom doors (3)
Flush wooden doors (2)
Toilet and bathroom doors (2)
Clear glass doors<br>Mirror doors (1)
Corner stop (1)
DWD XP (1)
Floor and wall mounting (1)
Flush-closing doors (1)
Guard width 16 mm<br>Guard width 20 mm (1)
Guard width 20 mm (1)
House doors<br>Apartment entrance doors<br>Office doors<br>Surgery doors (1)
Interior doors<br>House doors<br>Toilet and bathroom doors<br>Apartment entrance doors<br>Profiled frame doors<br>Tubular door frames (1)
Interior doors<br>Toilet and bathroom doors<br>Apartment entrance doors (1)
Rebated commercial toilet and bathroom doors<br>Toilet and bathroom doors (1)
Rebated interior doors<br>Toilet and bathroom doors (1)
Sliding glass doors (1)
Sliding wooden doors (1)
Tool box<br>Tool trolley<br>Construction trailer<br>Trailer<br>Large waste container<br>Lock bolt<br>Oil filler neck<br>Hasps (1)
14 More
Load of cabinet
19 kg (1)
9.5 kg (1)
Suitable for door thickness
25 mm (1)
Magnet overhang
1.3 mm (2)
Max_ glass thickness
10 mm (1)
Length
1160 mm (4)
3000 mm (4)
10 m (2)
170 mm (2)
3500 mm (2)
400 mm (2)
42 mm (2)
45 mm (2)
100 mm (1)
1000 mm (1)
1079 mm (1)
125 mm (1)
225 mm (1)
235 mm (1)
2500 mm (1)
40 mm (1)
458 mm (1)
50 mm (1)
60 mm (1)
62 mm (1)
70 mm (1)
75 mm (1)
750 mm (1)
962 mm (1)
18 More
Standards
DIN 1154 (1)
Hole distance _vertical_
104.5 mm (1)
Area of application
Indoors (1)
Object area<br>Private area (1)
Min_ hinge pot distance
4 mm (5)
3 mm (2)
Diameter _D_
10 mm (2)
12 mm (2)
8 mm (2)
19 mm (1)
Suitable for hole diameter _d_
12 mm (6)
10 mm (4)
8 mm (2)
5 mm (1)
5.15 mm (1)
Suitable for min_ nominal length
250 mm (1)
Tilt adjustment
Integrated (13)
+/- 3 mm (2)
+ 4 mm (1)
Usable length
160 mm (1)
Surface
Nickel-plated (72)
Bare (26)
Epoxy coating (26)
Powder-coated (24)
Galvanised (18)
Nickel plated (15)
Anodised (9)
Powder-coated/bare (9)
Chrome-plated (7)
Burnished (4)
Lacquered (4)
Plain (4)
Stainless steel FINISH (4)
Black nickel-plated (1)
Chrome plated (1)
Silver-plated (1)
10 More
Number of keys
2 PCS (1)
3 PCS (1)
Opening angle
110 Degree (15)
100 Degree (5)
95 Degree (5)
160 Degree (4)
105 Degree (2)
180 Degree (2)
90 Degree (2)
94 Degree (2)
125 Degree (1)
270 Degree (1)
4 More
Colour
Ice (20)
Stone (18)
Black (15)
White (14)
Brown (8)
Silver grey, similar to RAL 7001 (7)
Traffic white, similar to RAL 9016 (7)
Pure white RAL 9010 (6)
White aluminium, similar to RAL 9006 (4)
Silver coloured (3)
Transparent (3)
White aluminium RAL 9006 (3)
Ash nature (2)
Cream RAL 9001 (2)
Light grey RAL 7035 (2)
Oak bright (2)
Silver (2)
Stainless steel F9 (2)
Stainless steel coloured<br>Chrome coloured (2)
Alumetallic (1)
Aluminium Metallic (1)
Aluminium silver (1)
Beige RAL 1001 (1)
Chocolate brown, similar to RAL 8017 (1)
Grey (1)
Ivory (1)
Light brown (1)
Mahogany RAL 8016 (1)
Natural (1)
Papyrus white, similar to RAL 9018 (1)
Sepia brown RAL 8014 (1)
Silver grey RAL 7001 (1)
Silver metallic (1)
Traffic white RAL 9016 (1)
28 More
Min_ clear installation height
530 mm (4)
Nominal length
500 mm (27)
400 mm (15)
350 mm (11)
450 mm (9)
300 mm (8)
550 mm (3)
270 mm (2)
182 mm (1)
275 mm (1)
3 More
Suitable for frame
NP Scala H90 (8)
Inset drawer H90 mit angled railing (3)
Inset drawer H186 and Crystal Plus (2)
NP Scala H186/250/Crystal Plus (2)
NP Scala H186/Crystal Plus (2)
Inset drawer H90 (1)
NP Scala H90/122 (1)
NP Scala H90/122/186/250 (1)
2 More
Material of the door_lock hub bearing
Polyamide - PA (1)
Cylinder diameter
18 mm (1)
Suitable for drawer guide
Dynapro (2)
Dynapro/ Dynamoov (1)
Head diameter _B_
14 mm (2)
Distance between mounting holes in cabinet rail _hole 2 to hole 3_
64 mm (1)
Max_ setting range
10 mm (1)
Material of the square bar
Polyamide (2)
Opening angle opposite hinge side
170 Degree (1)
Min_ depth
440 mm (14)
Min__max_ temperature conditions
-15 to 40 °C (1)
Face plate width
20 mm (3)
24 mm (1)
Suitable for min_ door width
400 mm (2)
Housing thickness _B_
14.4 mm (1)
Head diameter _D_
13 mm (6)
16 mm (6)
8 mm (2)
Baseplate thickness
4.5 mm (2)
Thickness
6 mm (1)
Minimum installation depth
147 mm (1)
181 mm (1)
Elongated hole width _c_
9 mm (3)
Min_ glass thickness
6 mm (1)
Door_lock hub
8 mm (4)
Gloss level of face plate
Matt (1)
DIN
18251-1 (3)
18252 (1)
Suitable for min_ door thickness
16 mm (4)
Suitable for glass_door thickness
8 - 12 mm (1)
Load capacity per pair
240 kg (1)
Drilling depth
14 mm (1)
Opening angle hinge side
180 Degree (1)
Min__max_ side thickness
16-19 mm (1)
Max_ depth
480 mm (14)
Shape of door handle
GE (Frankfurt type) (3)
U (1)
Combination system
Yes (1)
Door Overlay
Full Overlay (6)
Half Overlay (2)
Inset (2)
Overlay (1)
Min_ clear installation depth
485 mm (2)
495 mm (2)
Rosette diameter _outer_
55 mm (1)
EC declaration of conformity _CE_
No (2)
Yes (1)
Drill hole diameter
35 mm (2)
Cam diameter
8 mm (3)
7 mm (2)
7.8 mm (1)
Nominal diameter
4 mm (3)
Drilling clearance
32 mm (1)
32/50 mm (1)
Back_check action
No (1)
Rosette diameter
55 mm (2)
50 mm (1)
52 mm (1)
Type of assembly
Screw-on (41)
Toolless (14)
For Assy screws Ø 3.5 mm (12)
Press-fit (7)
Pre-mounted euroscrews, length 13.5 mm (5)
Fit with adhesive (3)
For embedding (3)
Groove mounting (1)
Impresso (1)
With 11 mm expansion bolt (1)
4 More
Surface of the clip
Chrome plated (1)
Forend Finish
Brushed Stainless Steel (1)
Housing width _A_
40 mm (1)
Automatic
Yes (9)
No (1)
Width _B_
40 mm (3)
85 mm (3)
16 mm (1)
20 mm (1)
25 mm (1)
60 mm (1)
Load capacity at 50,000 cycles
30 kg (11)
Drawer rail length _LS_
182 mm (1)
Emergency and danger function _lockable on both sides_
No (1)
Min_ width
300 mm (2)
350 mm (2)
400 mm (2)
500 mm (2)
700 mm (2)
800 mm (2)
900 mm (2)
1 More
Diameter _Ø_
40 mm (2)
15 mm (1)
Version
Packed in pairs (26)
Grained (14)
Left (1)
Left/right (1)
Loose (1)
Right (1)
Rolled (1)
Whisper lock (1)
With spacer (1)
Without bar (1)
Without brakes (1)
Without perforation (1)
6 More
Surface of the bar
Gloss nickel-plated (1)
Material of the housing
ALU/ST (2)
Plastic (1)
Dimension between axes
10 mm (1)
Surface of the arm
Chrome-plated (1)
Suitable for slide
Dynamoov (1)
Drill hole diameter _d_
5 mm (1)
Suitable for nominal length
500 mm (6)
Suitable for max_ door height
1600 mm (1)
Surface of the face plate
Lacquered (2)
Handle colour
Black (1)
Suitable for max_ flap height
480 mm (1)
Mounting plate diameter
90 mm (1)
Rosette thickness _inner_
8 mm (1)
Integrated hinge side security
No (2)
Face plate length
235 mm (4)
Suitable for min__max_ material thickness
29-36 mm (2)
36-42 mm (2)
28-34 mm (1)
34-41 mm (1)
41-47 mm (1)
Diameter
13 mm (5)
20 mm (5)
10 mm (2)
60 mm (2)
12 mm (1)
30 mm (1)
31 mm (1)
45 mm (1)
80 mm (1)
850 mm (1)
4 More
Suitable for drill hole diameter, pot hole
35 mm (1)
External length x internal length
60 x 10 mm (1)
Material of the face plate
Stainless steel (2)
Steel (2)
Thickness of external rosette
14 mm (1)
Gloss level
Matt (15)
Polished (2)
Fire protection certified
No (2)
Cage version
Saphir (2)
Cushioning effect
Yes (14)
No (10)
Suitable for glass pane
4 mm (1)
Dimension between axes _A_
160 mm (2)
128 mm (1)
184 mm (1)
Max_ temperature conditions
60 °C (3)
40 °C (1)
Depth adjustment
+ 3 mm/- 1 mm (1)
Min__max_ grip range
2-23 mm (1)
Suitable for min_ flap height
200 mm (1)
Door overlay measure
13 mm (1)
EN standard
12209 (3)
1906 (3)
1303: 2005 (1)
Material of the catch bolt
Polyamide - PA (2)
Die-cast steel with plastic insert (1)
Screw length
150 mm (1)
Suitable for max_ door thickness
22 mm (2)
24 mm (2)
42 mm (2)
30 mm (1)
6 mm (1)
Backset
55 mm (5)
20 mm (1)
Suitable for angled cabinets
45 Degree (3)
Rosette thickness
8 mm (2)
10 mm (1)
6.5 mm (1)
9.5 mm (1)
Material of the door_lock hub
Polyamide - PA (2)
Steel (1)
Material of keys
Brass (2)
Min_ grip range
2 mm (1)
Colour of door handle
Black (1)
Fitting version
Handle/handle (2)
Distance _from handle to lock_
78 mm (5)
72 mm (2)
Housing height _C_
33.9 mm (1)
Suitable for roller diameter
16 mm (1)
Suitable for min__max_ door thickness
38-42 mm (4)
16-24 mm (2)
18-32 mm (2)
38-45 mm (2)
16-19 mm (1)
3-8 mm (1)
35-120 mm (1)
38-75 mm (1)
2 More
Suitable for max_ nominal length
750 mm (1)
Suitable for min__max_ plate thickness _A_
1-15 mm (1)
Max_ clear width of cabinet
830 mm (1)
Slot width
5 mm (1)
Handle length
130 mm (2)
125 mm (1)
126 mm (1)
132 mm (1)
Load capacity
40 kg (18)
30 kg (17)
500 kg (4)
70 kg (4)
12 kg (2)
15 kg (2)
3150 kg (2)
50 kg (2)
60 kg (2)
65 kg (2)
250 kg (1)
80 kg (1)
9 kg (1)
7 More
Mounting plate height
2 mm (6)
0 mm (5)
2 (5)
3 mm (3)
0 (1)
14 mm (1)
4 (1)
4 mm (1)
8 mm (1)
3 More
Drill hole depth _l_
5.5 mm (1)
Handle height inc_ rosette_ label
65 mm (2)
69 mm (1)
70 mm (1)
Joint width
3 mm (1)
Adjustment range
6 mm (1)
Suitable for barrier_free construction according to DIN 18040
No (1)
Latching speed
Infinitely adjustable by valve 10° - 0 ° (1)
Suitable for max_ drawer depth
286 mm (1)
Security level lock
6 (1)
DIN direction
DIN R/L (15)
DIN R (3)
DIN L (2)
Handle diameter
21 mm (2)
18 mm (1)
20 mm (1)
Material of housing
Brass (1)
Face plate shape
Round (3)
Hole distance
38 mm (8)
25 mm (2)
209 mm (1)
32 mm (1)
Suitable for number of doors
1 (1)
Angle
45 Degree (1)
Tray_bottom radius
425 mm (1)
Height adjustment
+/- 2 mm (34)
+/- 2 mm slot (7)
+/- 3 mm (6)
+18 mm / -10 mm (4)
+ 3,5 mm (3)
+20 mm / -5 mm (1)
Min_ clear width of cabinet
112 mm (2)
600 mm (1)
Suitable for body width
800 mm (3)
1000 mm (2)
400 mm (2)
450 mm (2)
500 mm (2)
600 mm (2)
900 mm (2)
From 300 mm (2)
1000 mm<br>1200 mm (1)
150 mm (1)
300 mm (1)
From 400 mm (1)
6 More
Material
Steel (128)
Plastic (41)
Zamak (40)
Aluminium (20)
PE - Polyethylene (16)
Die-cast zinc (14)
PS - Polystyrene (14)
ABS (13)
Steel / plastic (13)
Aluminium-plastic (9)
Steel / Zamak (6)
Brass (5)
Stainless steel A2 (5)
Stainless steel A2, 1.4301 (5)
Stainless steel (4)
Zamak / plastic (3)
PA - Polyamide (2)
PVC - Polyvinyl chloride (2)
Plastic / metal (2)
Plastics - Polyamide PA (2)
Polymethyl methacrylate (2)
Stainless steel A4 (2)
Steel / Zamak / plastic (2)
Aluminium / plastic / steel (1)
Aluminium / wood (1)
Felt (1)
Polycarbonate - PC (1)
Polyoxymethylene (1)
Polyoxymethylene / Polyamide (1)
Polyurethane (1)
Steel / Zamak / acrylonitrile butadiene styrene (1)
Steel / wood (1)
Tungsten Carbide (1)
Wood (1)
28 More
Utilisation category
Class 3 (3)
Min__max_ hinge pot distance
4-7 mm (1)
Opening direction
Right-opening (1)
Right-pivoting (1)
Type of closure
Keyed alike (1)
Keyed different (1)
Min__max_ door closer size
1-4 (1)
Forend
24 mm (1)
Material of padlock shackle
Hardened steel (1)
Suitable for min__max_ door width
750-1100 mm (1)
Distance between stop and centre of hole
11 mm (2)
Door stop
Supported (10)
Corner (6)
Enclosed (6)
Full support (6)
Half support (4)
Centre wall (2)
Product weight _per item_
36.225 g (1)
77.900 g (1)
Lateral adjustment
+/- 1.5 mm (31)
+/- 3 mm (4)
Insertion depth
63 mm (2)
34.5 mm (1)
37 mm (1)
Square size
8 mm (5)
7 mm/8 mm (1)
Air vent
200 cm² (1)
77 cm² (1)
Hinge pot depth
11.5 mm (1)
13 mm (1)
Load capacity at 100,000 cycles
10 kg (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (391)
50 (54)
10 (53)
100 (48)
25 (47)
5 (33)
500 (23)
200 (14)
20 (12)
40 (12)
2 (11)
1000 (9)
150 (9)
250 (7)
60 (5)
45 (4)
16 (2)
4 (2)
15 (1)
2000 (1)
30 (1)
400 (1)
8 (1)
17 More
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
688313004
Matte black door hinge, Round Corner
ST/STEEL-2BB-HINGE-42X32X3MM-CE-RAD-BL
€5.78 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0683550325
Square furniture glider for sticking on
Furniture glider adhesive angled FRNGLID-SQUARE-SA-BLACK-16X44MM
€0.19 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0683567851
Apparatus castor with rotating holder
Swiv. mach. castor w/ rot. holder traceless grey SWIVMACSTR-N.MARK-PLT-D80-65KG
€17.09 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0683567871
Apparatus castor with rotating holder and locking brake
Swiv machinery castor w/ lock. dev. traceless grey SWIVMACSTR-LOK-N.MARK-PLT-D80-65KG
€28.60 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0683550161
Furniture glider Base module
Base module for furniture glider, screw-on FRNSLID-BASIS-SCREW-BLACK-D40MM
€1.19 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0683550188
Furniture glider insert, stop glider
Insert glider Stopp INRTGLID-STOPP-WHITE-D40MM
€1.37 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0688001286
Door closer STS 281 with scissor arm
Door closer STS 281 with compass arm DRCLSR-COMPAARM-STS281-SILVER
€41.30 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
M80522
HINGED HASP
STAINLESS STEEL HINGED HASP 125*40*1.5 A2
€4.53 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0688904041
Magno padlock
Padlock, Magno PADLOK-MAGNO-BRS-GS1-(W1)-40MM
€12.86 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
F100103225
Frame Nova Pro Scala H122
Frame Nova Pro Scala H122 FRMSYS-NP-SCALA-STONE-H122-NL400 GRASS
€38.94 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
F102104833
Front bracket
Front holder for Nova Pro Scala H140/186/250 AY-FRONTHOLD-SCALA-H250-SCREWON GRASS
€48.38 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0683311131
Designer shelf support with guide pin
Design shelf support with adapter SHLFSPRT-INSERT-DESIGN-PL-ZD-(NI)-PLUGD5
€0.09 inc. VAT
price per 1 PCS
First
Previous
36
37
38
39
40
Next