Vehicle electrics
>
Cable connector, insulated
>
Push connector, insulated
>
Push connector including blade connector
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Min__max_ wire cross section
0.5-1 mm² (1)
1.5-2.5 mm² (1)
4-6 mm² (1)
Max_ nominal voltage
600 V/AC (3)
Silicone_free
No (3)
Surface
Tin plated (3)
Colour
Blue (1)
Red (1)
Yellow (1)
Min__max_ temperature conditions
-10 to 75 °C (3)
Halogen_free
No (3)
Insulating material
PVC (3)
Nominal size of flat plug_push connector_blade connector
6.3 x 0.8 mm (3)
Material
Copper (3)
Packaging Unit
1 (3)
100 (3)
300 (1)
500 (1)
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
Brake pipe nipple, type S
Lock washer for spring lock connection
Brake pipe nipple, type M
Washer with large outside diameter
Washer with large outside diameter
Washer with large outside diameter
Popular tags
construction
offer
set
triple
vacuum
Push connector including blade connector
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
05589421
Crimp cable lug, push connector including blade connector
Push connector including blade connector PSHCON-DOUBLE-RED-6,3X0,8MM
€17.35 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
05589444
Crimp cable lug, push connector including blade connector
Push connector including blade connector PSHCON-DOUBLE-YELLOW-6,3X0,8MM
€30.68 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
05589432
Crimp cable lug, push connector including blade connector
Push connector including blade connector PSHCON-DOUBLE-BLUE-6,3X0,8MM
€15.34 inc. VAT