Rivets
Rivets
Blind rivets
Rivet nuts
Solid rivets
Blind rivet bolts
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€2.00 inc. VAT
Min_ tightening torque
0.35 Nm (1)
0.8 Nm (1)
1 Nm (1)
Min__max_ drill hole diameter
4.9-5.1 mm (7)
3.3-3.4 mm (2)
4.1-4.2 mm (2)
5.0-5.1 mm (1)
Head type
Truss head (31)
Countersunk head (13)
Dome head (2)
Flat round head (1)
Thread type x nominal diameter _D_
M6 (10)
M5 (9)
M8 (7)
M4 (6)
M10 (2)
M3 (2)
Nominal diameter x length _d1 x l1_
3.2 x 10 mm (1)
3.2 x 16 mm (1)
4.0 x 12 mm (1)
4.0 x 8 mm (1)
Standards
ISO 15977 (4)
Surface
Galvanised (15)
Bare (9)
Plain (5)
Colour
Pure white RAL 9010 (3)
White (1)
Material of the sleeve
Aluminium (38)
Aluminium, AlMg 2.5 (19)
Stainless steel A2 (4)
Shank detail
With knurled shank (3)
RoHS_compliant
Yes (9)
DIN
660 (3)
Width across flats
9 mm (1)
Max_ drill hole diameter
13 mm (1)
16.2 mm (1)
9.9 mm (1)
Drill hole diameter
4.9 mm (9)
4.1 mm (7)
6.1 mm (7)
7 mm (7)
5 mm (5)
11 mm (4)
3.1 mm (4)
5.1 mm (4)
6 mm (4)
9 mm (4)
13 mm (2)
3.3 mm (2)
8 mm (2)
10 mm (1)
11.1 mm (1)
4.2 mm (1)
4.8 mm (1)
6.6 mm (1)
7.2 mm (1)
7.8 mm (1)
9.5 mm (1)
15 More
Material of the mandrel
Steel (48)
Stainless steel A2 (12)
Aluminium (1)
Tensile fracture load
2400 N (9)
2000 N (7)
1500 N (6)
3500 N (5)
10000 N (4)
1700 N (4)
1600 N (3)
2100 N (3)
2800 N (3)
960 N (3)
11760 N (2)
1200 N (2)
14700 N (2)
15000 N (2)
22000 N (2)
26460 N (2)
3170 N (2)
700 N (2)
7800 N (2)
9300 N (2)
1100 N (1)
11000 N (1)
1350 N (1)
1400 N (1)
1630 N (1)
16500 N (1)
18000 N (1)
20580 N (1)
2200 N (1)
2230 N (1)
2250 N (1)
2840 N (1)
3000 N (1)
30840 N (1)
3100 N (1)
32000 N (1)
35280 N (1)
4000 N (1)
4200 N (1)
4500 N (1)
4900 N (1)
6800 N (1)
7000 N (1)
7860 N (1)
820 N (1)
39 More
Shore A hardness
60 (3)
Version
With small countersunk head (3)
Big round pan head (1)
Tightening torque
11 Nm (1)
6 Nm (1)
Max_ material thickness for aluminium
3.5 mm (1)
Nominal diameter x length _Ø d x l_
4.8 x 10.0 mm (4)
4.8 x 16.0 mm (2)
4.8 x 17.0 mm (2)
4.8 x 25.0 mm (2)
3.2 x 8.0 mm (1)
4 x 12 mm (1)
4.0 x 12.5 mm (1)
4.8 x 12 mm (1)
4.8 x 13 mm (1)
4.8 x 16 mm (1)
4.8 x 21 mm (1)
4.8 x 21.0 mm (1)
4.8 x 25 mm (1)
5.0 x 12.0 mm (1)
8 More
ISO
15977 (6)
Max_ processing temperature
80 °C (3)
Surface of the sleeve
Plain (54)
Black anodised (5)
Lacquered (1)
Min_ processing temperature
-30 °C (3)
Min__max_ grip range
6.0-8.0 mm (5)
1.5-6.0 mm (3)
1.2-6.3 mm (2)
1.5-3.5 mm (2)
10.0-12.0 mm (2)
12.0-19.5 mm (2)
3.0-5.0 mm (2)
4.0-8.0 mm (2)
4.5-6.0 mm (2)
5.0-7.0 mm (2)
6.5-12.5 mm (2)
6.5-8.5 mm (2)
8.0-11.0 mm (2)
9.0-11.0 mm (2)
0.5-3.0 mm (1)
0.5-6.3 mm (1)
1.0-3.0 mm (1)
1.0-9.0 mm (1)
1.5-2.9 mm (1)
1.5-3.4 mm (1)
1.5-6.5 mm (1)
1.6-5.0 mm (1)
11.0-13.0 mm (1)
11.0-15.0 mm (1)
12.5-16.5 mm (1)
14.0-16.0 mm (1)
15-20 mm (1)
15.0-20.0 mm (1)
16.0-19.0 mm (1)
17.0-22.0 mm (1)
2.0-7.0 mm (1)
3.0-4.5 mm (1)
30-35 mm (1)
4.0-6.0 mm (1)
4.5-11.0 mm (1)
4.8-11.1 mm (1)
5.0-6.5 mm (1)
5.5-7.0 mm (1)
6.0-11.0 mm (1)
6.0-12.0 mm (1)
6.4-12.7 mm (1)
7.0-9.0 mm (1)
8.0-10.0 mm (1)
8.0-16.0 mm (1)
8.5-12.5 mm (1)
39 More
Nominal diameter _d_
4.8 mm (1)
Max_ material thickness for steel
4 mm (1)
Surface of the mandrel
Galvanised (43)
Plain (13)
Zinc plated (4)
Max_ tensile force
8000 N (1)
9500 N (1)
Max_ tightening torque
10 Nm (4)
25 Nm (3)
6 Nm (3)
1.2 Nm (2)
11.3 Nm (2)
12 Nm (2)
3 Nm (2)
30.5 Nm (2)
4 Nm (2)
7 Nm (2)
13 Nm (1)
14.6 Nm (1)
20 Nm (1)
22.2 Nm (1)
39 Nm (1)
48 Nm (1)
5 Nm (1)
11 More
Material
Steel (17)
Stainless steel A2 (12)
Aluminium (6)
Neoprene (3)
Aluminium diecasting (1)
Stainless steel A4 (1)
Min__max_ tightening torque
0.35-0.5 Nm (1)
0.8-1 Nm (1)
1-1.5 Nm (1)
Product weight _per item_
3 g (2)
4.4 g (2)
0.660 g (1)
1.549 g (1)
1.806 g (1)
2.779 g (1)
3.068 g (1)
3.151 g (1)
3.3 g (1)
3.380 g (1)
3.549 g (1)
3.700 g (1)
4 g (1)
4.200 g (1)
8 More
Shear_fracture load
1470 N (9)
1200 N (8)
1800 N (7)
1300 N (6)
2800 N (6)
1600 N (4)
2100 N (4)
1500 N (3)
3300 N (3)
4400 N (3)
1170 N (2)
2280 N (2)
2330 N (2)
2600 N (2)
3920 N (2)
500 N (2)
5000 N (2)
5200 N (2)
600 N (2)
7800 N (2)
850 N (2)
1070 N (1)
1150 N (1)
12000 N (1)
1660 N (1)
2150 N (1)
2200 N (1)
2210 N (1)
2450 N (1)
3800 N (1)
3900 N (1)
4720 N (1)
5630 N (1)
700 N (1)
7000 N (1)
750 N (1)
800 N (1)
8800 N (1)
9500 N (1)
33 More
Availability
Exclude Out of Stock
Packaging Unit
1 (88)
500 (56)
100 (37)
250 (34)
1000 (27)
200 (5)
1500 (3)
50 (3)
2000 (1)
300 (1)
750 (1)
900 (1)
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
Rivets
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
091900412
Button-head rivet
DIN 660 plain A2 stainless steel RIV-DIN660-A2-4X12
€9.44 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
091900430
Button-head rivet
DIN 660 plain A2 stainless steel RIV-DIN660-A2-4X30
€14.30 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0922300816
Button-head rivet
DIN 660 steel plain RIV-DIN660-ST-8X16
€0.30 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0931525
Blind rivet, round pan head
Blind rivet, rd pn hd, stnlss stl A2 s/s A2 RIV-MHD-A2/A2-(15,0-20,0)-5X25
€0.19 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0931554816
Blind rivet, 120° countersunk head
Blind rivet w. countersunk head, 120 degrees A2/A2 RIV-CS-A2/A2-(8,0-11,0)-4,8X16,0
€0.19 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
093193010
Blind rivet, round pan head
Blind rivet, rd pn hd, stnlss stl A2 s/s A2 RIV-MHD-A2/A2-(5,0-7,0)-3X10
€11.80 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0936310
Blind rivet, round pan head
Blind rivet, rd pan head in std alu./galv. steel RIV-MHD-ALU/ST-(-/A2K)-(5,5-7,0)-3X10
€0.04 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0936325
Blind rivet, round pan head
Blind rivet, rd pan head in std alu./galv. steel RIV-MHD-ALU/ST-(-/A2K)-(17,0-22,0)-3X25
€5.31 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0936416
Blind rivet, round pan head
Blind rivet, rd pan head in std alu./galv. steel RIV-MHD-ALU/ST-(-/A2K)-(8,5-12,5)-4X16
€6.56 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0936420
Blind rivet, round pan head
Blind rivet, rd pan head in std alu./galv. steel RIV-MHD-ALU/ST-(-/A2K)-(12,5-16,5)-4X20
€7.32 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
09364810
Blind rivet, round pan head
Blind rivet, rd pan head in std alu./galv. steel RIV-MHD-ALU/ST-(-/A2K)-(4,5-6,0)-4,8X10
€7.32 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
09364816
Blind rivet, round pan head
Blind rivet, rd pan head in std alu./galv. steel RIV-MHD-ALU/ST-(-/A2K)-(6,0-12,0)-4,8X16
€8.76 inc. VAT
price per 100 PCS
First
Previous
5
6
7
8
9