Rivets
Rivets
Blind rivets
Rivet nuts
Solid rivets
Blind rivet bolts
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€2.00 inc. VAT
Min_ tightening torque
0.35 Nm (1)
0.8 Nm (1)
1 Nm (1)
Min__max_ drill hole diameter
4.9-5.1 mm (7)
3.3-3.4 mm (2)
4.1-4.2 mm (2)
5.0-5.1 mm (1)
Head type
Truss head (31)
Countersunk head (13)
Dome head (2)
Flat round head (1)
Thread type x nominal diameter _D_
M6 (10)
M5 (9)
M8 (7)
M4 (6)
M10 (2)
M3 (2)
Nominal diameter x length _d1 x l1_
3.2 x 10 mm (1)
3.2 x 16 mm (1)
4.0 x 12 mm (1)
4.0 x 8 mm (1)
Standards
ISO 15977 (4)
Surface
Galvanised (15)
Bare (9)
Plain (5)
Colour
Pure white RAL 9010 (3)
White (1)
Material of the sleeve
Aluminium (38)
Aluminium, AlMg 2.5 (19)
Stainless steel A2 (4)
Shank detail
With knurled shank (3)
RoHS_compliant
Yes (9)
DIN
660 (3)
Width across flats
9 mm (1)
Max_ drill hole diameter
13 mm (1)
16.2 mm (1)
9.9 mm (1)
Drill hole diameter
4.9 mm (9)
4.1 mm (7)
6.1 mm (7)
7 mm (7)
5 mm (5)
11 mm (4)
3.1 mm (4)
5.1 mm (4)
6 mm (4)
9 mm (4)
13 mm (2)
3.3 mm (2)
8 mm (2)
10 mm (1)
11.1 mm (1)
4.2 mm (1)
4.8 mm (1)
6.6 mm (1)
7.2 mm (1)
7.8 mm (1)
9.5 mm (1)
15 More
Material of the mandrel
Steel (48)
Stainless steel A2 (12)
Aluminium (1)
Tensile fracture load
2400 N (9)
2000 N (7)
1500 N (6)
3500 N (5)
10000 N (4)
1700 N (4)
1600 N (3)
2100 N (3)
2800 N (3)
960 N (3)
11760 N (2)
1200 N (2)
14700 N (2)
15000 N (2)
22000 N (2)
26460 N (2)
3170 N (2)
700 N (2)
7800 N (2)
9300 N (2)
1100 N (1)
11000 N (1)
1350 N (1)
1400 N (1)
1630 N (1)
16500 N (1)
18000 N (1)
20580 N (1)
2200 N (1)
2230 N (1)
2250 N (1)
2840 N (1)
3000 N (1)
30840 N (1)
3100 N (1)
32000 N (1)
35280 N (1)
4000 N (1)
4200 N (1)
4500 N (1)
4900 N (1)
6800 N (1)
7000 N (1)
7860 N (1)
820 N (1)
39 More
Shore A hardness
60 (3)
Version
With small countersunk head (3)
Big round pan head (1)
Tightening torque
11 Nm (1)
6 Nm (1)
Max_ material thickness for aluminium
3.5 mm (1)
Nominal diameter x length _Ø d x l_
4.8 x 10.0 mm (4)
4.8 x 16.0 mm (2)
4.8 x 17.0 mm (2)
4.8 x 25.0 mm (2)
3.2 x 8.0 mm (1)
4 x 12 mm (1)
4.0 x 12.5 mm (1)
4.8 x 12 mm (1)
4.8 x 13 mm (1)
4.8 x 16 mm (1)
4.8 x 21 mm (1)
4.8 x 21.0 mm (1)
4.8 x 25 mm (1)
5.0 x 12.0 mm (1)
8 More
ISO
15977 (6)
Max_ processing temperature
80 °C (3)
Surface of the sleeve
Plain (54)
Black anodised (5)
Lacquered (1)
Min_ processing temperature
-30 °C (3)
Min__max_ grip range
6.0-8.0 mm (5)
1.5-6.0 mm (3)
1.2-6.3 mm (2)
1.5-3.5 mm (2)
10.0-12.0 mm (2)
12.0-19.5 mm (2)
3.0-5.0 mm (2)
4.0-8.0 mm (2)
4.5-6.0 mm (2)
5.0-7.0 mm (2)
6.5-12.5 mm (2)
6.5-8.5 mm (2)
8.0-11.0 mm (2)
9.0-11.0 mm (2)
0.5-3.0 mm (1)
0.5-6.3 mm (1)
1.0-3.0 mm (1)
1.0-9.0 mm (1)
1.5-2.9 mm (1)
1.5-3.4 mm (1)
1.5-6.5 mm (1)
1.6-5.0 mm (1)
11.0-13.0 mm (1)
11.0-15.0 mm (1)
12.5-16.5 mm (1)
14.0-16.0 mm (1)
15-20 mm (1)
15.0-20.0 mm (1)
16.0-19.0 mm (1)
17.0-22.0 mm (1)
2.0-7.0 mm (1)
3.0-4.5 mm (1)
30-35 mm (1)
4.0-6.0 mm (1)
4.5-11.0 mm (1)
4.8-11.1 mm (1)
5.0-6.5 mm (1)
5.5-7.0 mm (1)
6.0-11.0 mm (1)
6.0-12.0 mm (1)
6.4-12.7 mm (1)
7.0-9.0 mm (1)
8.0-10.0 mm (1)
8.0-16.0 mm (1)
8.5-12.5 mm (1)
39 More
Nominal diameter _d_
4.8 mm (1)
Max_ material thickness for steel
4 mm (1)
Surface of the mandrel
Galvanised (43)
Plain (13)
Zinc plated (4)
Max_ tensile force
8000 N (1)
9500 N (1)
Max_ tightening torque
10 Nm (4)
25 Nm (3)
6 Nm (3)
1.2 Nm (2)
11.3 Nm (2)
12 Nm (2)
3 Nm (2)
30.5 Nm (2)
4 Nm (2)
7 Nm (2)
13 Nm (1)
14.6 Nm (1)
20 Nm (1)
22.2 Nm (1)
39 Nm (1)
48 Nm (1)
5 Nm (1)
11 More
Material
Steel (17)
Stainless steel A2 (12)
Aluminium (6)
Neoprene (3)
Aluminium diecasting (1)
Stainless steel A4 (1)
Min__max_ tightening torque
0.35-0.5 Nm (1)
0.8-1 Nm (1)
1-1.5 Nm (1)
Product weight _per item_
3 g (2)
4.4 g (2)
0.660 g (1)
1.549 g (1)
1.806 g (1)
2.779 g (1)
3.068 g (1)
3.151 g (1)
3.3 g (1)
3.380 g (1)
3.549 g (1)
3.700 g (1)
4 g (1)
4.200 g (1)
8 More
Shear_fracture load
1470 N (9)
1200 N (8)
1800 N (7)
1300 N (6)
2800 N (6)
1600 N (4)
2100 N (4)
1500 N (3)
3300 N (3)
4400 N (3)
1170 N (2)
2280 N (2)
2330 N (2)
2600 N (2)
3920 N (2)
500 N (2)
5000 N (2)
5200 N (2)
600 N (2)
7800 N (2)
850 N (2)
1070 N (1)
1150 N (1)
12000 N (1)
1660 N (1)
2150 N (1)
2200 N (1)
2210 N (1)
2450 N (1)
3800 N (1)
3900 N (1)
4720 N (1)
5630 N (1)
700 N (1)
7000 N (1)
750 N (1)
800 N (1)
8800 N (1)
9500 N (1)
33 More
Availability
Exclude Out of Stock
Packaging Unit
1 (88)
500 (56)
100 (37)
250 (34)
1000 (27)
200 (5)
1500 (3)
50 (3)
2000 (1)
300 (1)
750 (1)
900 (1)
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
Rivets
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
094871615
Blind riveting screw with countersunk head
Blind rivet bolt countersunk head steel galv. BLT-RIV-CS-(A2K)-(1,5-3,4)-M6X15
€0.78 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0948758
Rivet nut, round pan head
Neoprene round pan head NUT-RIV-NPREN-(0,4-4,0)-15,9X18,3-M8
€0.89 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
09133230
Blind rivet, round pan head
Blind rivet rnd pan hd mid-strength stnlss stl A2 RIV-MHD-A2/A2-(1,0-3,0)-3,2X7,0 ZEBRA
€0.17 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
091448110
Blind rivet, round pan head
Blind rivet round pan head mid-strength alu/A2 RIV-MHD-ALU/A2-(4,5-11,0)-4,8X15 ZEBRA
€0.11 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
09144864
Blind rivet, round pan head
Blind rivet round pan head mid-strength alu/A2 RIV-MHD-ALU/A2-(1,5-6,5)-4,8X10 ZEBRA
€0.10 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
091514864
Blind rivet with large round pan head
Blind rivet lg round pan hd, mid-strength alum./A2 RIV-MHD-ALU/A2-(1,5-6,0)-4,8X10 ZEBRA
€0.19 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0915583211
Blind rivet, round pan head
Blind rivet round pan head alu/steel head-painted RIV-MHD-ALU/ST-(WH/A2K)-(4,0-8,0)-3,2X11 ZEBRA
€6.61 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0915584010
Blind rivet, round pan head
Blind rivet round pan head alu/steel head-painted RIV-MHD-ALU/ST-(WH/A2K)-(1,2-6,3)-4X10 ZEBRA
€7.08 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0915584815
Blind rivet, round pan head
Blind rivet round pan head alu/steel head-painted RIV-ALU/ST-(WH/A2K)-(4,8-11,1)-4,8X15 ZEBRA
€12.98 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0915594017
Blind rivet, round pan head
Blind rivet w. rnd pan hd, serr., bl. alu/glv stl RIV-MHD-ALU/ST-(BLA/A2K)-(6,4-12,7)-4X17 ZEBRA
€14.16 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
091564850
Blind rivet, round pan head pias®
pias self-drilling rivet alu/steel galvanised RIV-FL-ALU/ST-(-/A2K)-(1,6-5,0)-4,8X10 ZEBRA
€0.19 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0915774064
Blind rivet, round pan head
Aluminium blind rivet with round pan head white/A2 RIV-MHD-ALU/A2-WHITE-(0,5-6,3)-4X10 ZEBRA
€0.18 inc. VAT
price per 1 PCS
First
Previous
4
5
6
7
8