Plumbing and HVAC
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€78.00 inc. VAT
Thread type x nominal diameter x length _d_
M6 x 50 mm (2)
M8 x 80 mm (2)
M10 x 100 mm (1)
M10 x 120 mm (1)
M10 x 140 mm (1)
M10 x 80 mm (1)
M6 x 60 mm (1)
M8 x 100 mm (1)
M8 x 60 mm (1)
3 More
Ultraviolet resistance
Yes (12)
Thickness _H_
2 mm (2)
Suitable for threaded rods
M10 (1)
Thread type x nominal diameter x screw length
M12 x 40 mm (5)
M12 x 35 mm (3)
M6 x 25 mm (2)
M8 x 35 mm (2)
Width of side _B_
40 mm (6)
Width
12 mm (1)
19 mm (1)
50 mm (1)
52 mm (1)
Internal drive
TX25 (7)
AW30 (1)
Diameter of hole
13 mm (2)
4.2 mm (1)
For mouthpiece
M22/24 (3)
Property class
4 (15)
4.8 (8)
5.6 (2)
4.6 (1)
50 (1)
Max_ load force
1500 N (1)
Min_ strength range
400 N/mm² (1)
Diameter _ØD_
8 mm (1)
Insulating_material thickness
20 mm (1)
Chlorine_free
Yes (17)
Thread length _thread for woodwork_
57 mm (3)
37 mm (2)
30 mm (1)
47 mm (1)
50 mm (1)
Suitable for mounting rail
26 x 18 mm<br>26 x 26 mm<br>28 x 28 mm (9)
41 x 22 mm<br>41 x 41 mm<br>41 x 62 mm<br>41 x 124 mm<br>41 x 44 mm<br>41 x 82 mm<br>41 x 128 mm<br>41 x 86 mm (8)
41 x 22 mm<br>41 x 41 mm<br>41 x 44 mm<br>41 x 62 mm<br>41 x 82 mm<br>41 x 124 mm<br>41 x 128 mm<br>41 x 86 mm (5)
26 x 18 mm (2)
41 x 124 mm<br>41 x 22 mm<br>41 x 41 mm<br>41 x 44 mm<br>41 x 62 mm<br>41 x 82 mm<br>41 x 128 mm<br>41 x 86 mm (2)
41 x 22 mm<br>41 x 41 mm<br>41 x 44 mm<br>41 x 62 mm (2)
41 x 22 mm<br>41 x 41 mm<br>41 x 62 mm<br>41 x 44 mm (2)
36 x 36 mm<br>41 x 22 mm<br>41 x 41 mm<br>41 x 44 mm (1)
36 x 36 mm<br>41 x 41 mm<br>41 x 44 mm<br>41 x 62 mm<br>41 x 82 mm<br>41 x 124 mm<br>41 x 22 mm<br>41 x 128 mm<br>41 x 86 mm (1)
41 x 124 mm<br>41 x 82 mm<br>41 x 62 mm<br>41 x 44 mm<br>41 x 41 mm<br>41 x 22 mm<br>41 x 86 mm<br>41 x 128 mm (1)
41 x 22 mm<br>41 x 41 mm<br>41 x 124 mm<br>41 x 44 mm<br>41 x 62 mm<br>41 x 82 mm<br>41 x 128 mm<br>41 x 86 mm (1)
41 x 22 mm<br>41 x 41 mm<br>41 x 44 mm (1)
41 x 22 mm<br>41 x 41 mm<br>41 x 44 mm<br>41 x 62 mm<br>41 x 82 mm<br>41 x 124 mm<br>41 x 86 mm<br>41 x 128 mm (1)
41 x 22 mm<br>41 x 41 mm<br>41 x 62 mm<br>41 x 124 mm<br>41 x 44 mm<br>41 x 82 mm<br>41 x 86 mm<br>41 x 128 mm (1)
41 x 22 mm<br>41 x 44 mm (1)
41 x 41 mm (1)
41 x 41 mm<br>41 x 22 mm<br>41 x 44 mm<br>41 x 62 mm (1)
41 x 41 mm<br>41 x 82 mm (1)
41 x 62 mm<br>41 x 41 mm<br>41 x 22 mm<br>41 x 44 mm (1)
41 x 62 mm<br>41 x 44 mm<br>41 x 41 mm<br>41 x 22 mm (1)
14 More
Pressure load_tensile load
1.5 kN (1)
Internal diameter
15 mm (1)
16 mm (1)
9.19 mm (1)
Thread length _metric thread_
20 mm (2)
30 mm (2)
50 mm (2)
11 mm (1)
40 mm (1)
Suitable for DIN EN 10255 steel pipe
1 1/2 inch (1)
1 1/4 inch (1)
1 inch (1)
1/2 inch (1)
2 1/2 inch (1)
2 inch (1)
3 inch (1)
3/4 inch (1)
3/8 inch (1)
4 inch (1)
5 inch (1)
6 inch (1)
6 More
Quality
AS quality according to AGI Q 132, DIN 13468 (1)
Thread format
Standard metric thread (1)
Height _H_
45 mm (3)
10 mm (2)
18 mm (2)
41 mm (2)
20 mm (1)
280 mm (1)
34 mm (1)
370 mm (1)
42 mm (1)
48 mm (1)
58 mm (1)
5 More
Connection thread _IG_
IT M10 (1)
IT M8 (1)
Silicone_free
Yes (48)
Permissible load for loading scenario 7
10.68 kN/m (1)
22.65 kN/m (1)
Permissible load for loading scenario 6
16.99 kN/m (1)
8.01 kN/m (1)
Permissible load for loading scenario 9
1.87 kN (1)
2.26 kN (1)
Permissible load for loading scenario 8
2.8 kN (1)
3.4 kN (1)
Min_ temperature resistance
-50 °C (2)
-20 °C (1)
Permissible load for loading scenario 3
0.1 kN (1)
0.62 kN (1)
0.69 kN (1)
0.77 kN (1)
0.96 kN (1)
1.38 kN (1)
Permissible load for loading scenario 2
0.21 kN (1)
1.24 kN (1)
1.38 kN (1)
1.55 kN (1)
1.91 kN (1)
2.76 kN (1)
Permissible load for loading scenario 5
0.07 kN (1)
0.41 kN (1)
0.46 kN (1)
0.52 kN (1)
0.64 kN (1)
0.92 kN (1)
Permissible load for loading scenario 4
0.1 kN (1)
0.62 kN (1)
0.69 kN (1)
0.77 kN (1)
0.96 kN (1)
1.38 kN (1)
Permissible load for loading scenario 1
0.69 kN/m (1)
2.19 kN/m (1)
2.48 kN/m (1)
3.87 kN/m (1)
4.2 kN/m (1)
8.76 kN/m (1)
Heat conductance λ
0.040 W/(m*K) (1)
Building material class
B2 - Normally inflammable (3)
A1 - Non-flammable (1)
Width across flats 2
10 mm (1)
12 mm (1)
Max_ temperature resistance
200 °C (7)
100 °C (1)
Length of roll
15 m (1)
Mats length x mats width
9.35 m x 500 mm (1)
Coating
Silicone-containing, inert paste (1)
Elongated hole width _LB_
15 mm (3)
9 mm (2)
11 mm (1)
13 mm (1)
8.5 mm (1)
Base plate width _B_
40 mm (3)
50 mm (3)
Max_ temperature conditions for wool side
250 °C (1)
Min__max_ flow capacity
13.5-15 l/min (1)
Drive type
AW (1)
Thread type
Metric thread (19)
Min__max_ grip range _ØD_
159-169 mm (2)
21-23 mm (2)
74-80 mm (2)
100-105 mm (1)
108-114 mm (1)
108-118 mm (1)
115-125 mm (1)
120-130 mm (1)
125-135 mm (1)
135-140 mm (1)
140-144 mm (1)
15-19 mm (1)
150-158 mm (1)
156-162 mm (1)
196-203 mm (1)
20-25 mm (1)
219-225 mm (1)
244-250 mm (1)
25-30 mm (1)
26-28 mm (1)
267-277 mm (1)
275-285 mm (1)
29-33 mm (1)
297-304 mm (1)
310-320 mm (1)
32-35 mm (1)
354-358 mm (1)
37-44 mm (1)
40-43 mm (1)
404-408 mm (1)
45-52 mm (1)
48-56 mm (1)
53-58 mm (1)
57-63 mm (1)
59-65 mm (1)
81-85 mm (1)
85-91 mm (1)
31 More
Heat conductance λ conditions
at 40°C average temperature, in accordance with DIN EN ISO 8497 (1)
Length _L_
399 mm (1)
Width of side 2
40 mm (2)
35 mm (1)
Sliding length _X_
35 mm (1)
Effective length of bracket _X_
304 mm (1)
315 mm (1)
400 mm (1)
408 mm (1)
455 mm (1)
508 mm (1)
630 mm (1)
700 mm (1)
2 More
Outlet thread _AG_
ET M16 (1)
ET M6 (1)
M8/M10 (1)
Outer diameter
20.8 mm (1)
21.3 mm (1)
25.9 mm (1)
Internal diameter x external diameter x thickness _d1 x d2_
17 x 24 x 2 mm (1)
21 x 30 x 2 mm (1)
24 x 34 x 2 mm (1)
27 x 38 x 2 mm (1)
32 x 44 x 2 mm (1)
Thread type x nominal diameter _G_
M8 (9)
M10 (5)
M6 (3)
M12 (2)
M16 (1)
Width across flats _s_
13 mm (5)
10 mm (4)
11 mm (4)
17 mm (2)
24 mm (1)
30 mm (1)
8 mm (1)
1 More
Length _l_
30 mm (6)
20 mm (4)
25 mm (4)
35 mm (4)
38 mm (4)
40 mm (4)
50 mm (4)
22 mm (3)
27 mm (3)
80 mm (3)
100 mm (2)
117 mm (2)
32 mm (2)
385 mm (2)
45 mm (2)
107 mm (1)
108.6 mm (1)
111 mm (1)
120 mm (1)
126 mm (1)
128 mm (1)
130.5 mm (1)
146 mm (1)
147 mm (1)
154 mm (1)
167 mm (1)
168 mm (1)
180 mm (1)
181 mm (1)
182 mm (1)
184 mm (1)
19 mm (1)
200 mm (1)
201 mm (1)
209 mm (1)
216 mm (1)
220 mm (1)
23 mm (1)
250 mm (1)
257.5 mm (1)
280 mm (1)
306 mm (1)
330 mm (1)
331 mm (1)
335 mm (1)
362 mm (1)
380 mm (1)
407.5 mm (1)
435 mm (1)
44 mm (1)
460 mm (1)
47.5 mm (1)
485 mm (1)
49 mm (1)
53 mm (1)
58 mm (1)
59 mm (1)
60 mm (1)
64 mm (1)
67 mm (1)
707.5 mm (1)
71 mm (1)
72.3 mm (1)
79 mm (1)
86 mm (1)
92 mm (1)
94.3 mm (1)
61 More
Container
Plait (1)
Tube (1)
Max_ short_term temperature resistance
250 °C (5)
Resistance against
Alcoholic solutions<br>Aging<br>Ozone<br>Diluted acids and lyes (9)
Water (good)<br>Gas (good)<br>Steam (good)<br>Oil (good)<br>Acid (good)<br>Lye (good) (5)
Ozone<br>Aging<br>Diluted acids and lyes<br>Alcoholic solutions (3)
Recommended tensile load
2 kN (1)
2.5 kN (1)
3.5 kN (1)
Length
102 mm (1)
12 m (1)
15 m (1)
160 mm (1)
300 mm (1)
400 mm (1)
500 mm (1)
1 More
Connection thread
ET M24 (1)
M8 (1)
Weight of content
325 g (1)
Sustainability
Resources<br>Pollutants / Emissions (1)
Ressource-saving<br>Low-emission/low-pollution (1)
Base plate height _H_
120 mm (3)
126 mm (3)
Rail length _L_
3 m (3)
2 m (1)
Thickness 2 _T2_
5 mm (1)
Hole distance _LA_
35 mm (2)
54 mm (2)
107 mm (1)
33 mm (1)
46 mm (1)
50 mm (1)
55 mm (1)
62.5 mm (1)
74 mm (1)
85 mm (1)
4 More
Surface
Galvanised (116)
Zinc plated (12)
Bare (9)
Sendzimir galvanised (5)
Plain (4)
Hot-dip galvanised (2)
Chrome-plated (1)
1 More
DN nominal width
DN 12 (1)
DN 16 (1)
Max_ temperature conditions for aluminium side
80 °C (1)
Colour
Green (5)
Black (4)
Grey (2)
White (2)
Light blue (1)
Silver coloured (1)
Material thickness _t_
1.25 mm (2)
1.8 mm (1)
2.5 mm (1)
Min__max_ temperature conditions
-20 to 130 °C (1)
Adhesive system
Self-adhesive (1)
Thickness
3 mm (2)
0.08 mm (1)
1.5 mm (1)
2.8 mm (1)
Halogen_free
Yes (45)
Thread type x nominal diameter x length of clamping bolt _G_
M 10 x 20 mm (1)
Max_ working pressure
100 bar (5)
40 bar (2)
DIN
4109 (9)
571 (1)
Permissible load
1800 N (10)
1500 N (9)
1000 N (5)
600 N (5)
1200 N (4)
4500 N (4)
6666 N (3)
2000 N (2)
2500 N (2)
3 kN (2)
3000 N (2)
1.3 kN (1)
4.5 kN (1)
5500 N (1)
8 More
Diameter of hole _RL_
13 mm (5)
10.5 mm (2)
11 mm (1)
Moulded density
40 kg/m³ (1)
Asbestos_free
Yes (5)
Thread type _160_
Metric thread (10)
Nominal diameter
8 mm (1)
Flow capacity conditions
Independent of pressure (1)
at 3 bar (1)
Holder plate width _B_
65 mm (3)
50 mm (1)
Number of holes
4 PCS (2)
2 PCS (1)
Width _B_
30 mm (10)
38 mm (5)
20 mm (4)
40 mm (4)
13 mm (3)
25 mm (2)
26 mm (2)
36 mm (2)
41 mm (2)
46 mm (2)
21 mm (1)
21.6 mm (1)
22.5 mm (1)
80 mm (1)
8 More
Suitable for DN nominal width _∅D_
DN.. 200.. (1)
DN.. 224.. (1)
DN.. 280.. (1)
DN.. 315.. (1)
DN.. 400.. (1)
Min__max_ temperature resistance
-40 to 120 °C (19)
-30 to 100 °C (17)
-50 to 110 °C (9)
-40 to 90 °C (8)
-240 to 240 °C (2)
Version
Round hole (4)
Long (1)
Long hole (1)
Pre-assembled (1)
Short (1)
With noise protection (1)
Thread type x nominal diameter x length
M10 x 120 mm (1)
Connection thread _AG_
M10 (1)
M8 (1)
Grip range _k_
10 mm (1)
23 mm (1)
Material of outer layer
Grid-reinforced aluminium foil (1)
Outer diameter _D_
10 mm (1)
Internal diameter _d1_
12 mm (1)
16 mm (1)
Connection thread _G_
M8 x M10 (26)
M10 x M12 (8)
M8 (7)
M10 (4)
M16 (4)
Width across corners _e_
14.38 mm (5)
11.05 mm (4)
12.16 mm (4)
18.9 mm (2)
26.75 mm (1)
32.95 mm (1)
Thread type x nominal diameter
M6 (5)
M8 (5)
M10 (4)
M12 (2)
M16 (1)
M20 (1)
M5 (1)
1 More
Fire protection certified
Yes (37)
No (4)
Length _clamping bolt_
20 mm (1)
Suitable for steel pipe _imperial_
1/2 inch (2)
1 inch (1)
1/4 inch (1)
3/4 inch (1)
Max_ pressure
25 bar (2)
Weight per metre
550 g (2)
1908 g (1)
2450 g (1)
Building material class conditions
in accordance with DIN EN 13501 (1)
Material of the rubber profile
EPDM (5)
Limb length _L_
106 mm (1)
150 mm (1)
Outlet thread _IG_
M10 (1)
M8 (1)
Width across flats _SW_
8 mm (4)
6 mm (3)
10 mm (2)
13 mm (2)
19 mm (1)
Coating weight per m²
25 g (1)
Flow capacity
8 l/min (1)
Limb length 2 _L_
106 mm (1)
Material of sound insulation
EPDM - Ethylene propylene diene terpolymer natural rubber (1)
Hemp weight
200 g (1)
Holder plate length _L_
135 mm (3)
100 mm (1)
Size
M22 (1)
M24 (1)
M28 (1)
Material of the connecting component
POM - Polyoxymethylene (8)
PP - Polypropylene (2)
Thickness _t_
6 mm (13)
4 mm (6)
3 mm (5)
2 mm (2)
5 mm (2)
Material
Steel (111)
Stainless steel A4, 1.4401 (9)
Structural steel, 1.0037 previously S235 JR (9)
Stainless steel A2 (6)
Raw material combination consisting of high-quality aramide fibres, special filling materials and elastomers (5)
Malleable cast iron (3)
NBR (Nitrile Butadiene Rubber) (3)
PE - Polyethylene (3)
Plastic (3)
Sheet steel (3)
Para-aramid synthetic fibre (2)
Polytetrafluoroethylene (2)
Brass (1)
Closed cell foam based on synthetic rubber (1)
Mineral wool (1)
PA - Polyamide (1)
Stainless steel A4 (1)
Structural steel, 1.0037 (1)
12 More
Approval mark
DVGW<br>KTW recommendations (6)
DVGW (2)
Elongated hole length _LL_
18 mm (3)
40 mm (3)
20 mm (1)
25 mm (1)
Holder plate thickness _t_
6 mm (3)
5 mm (1)
Outer diameter _d2_
18.5 mm (1)
24 mm (1)
Weight
25 g (2)
26 g (2)
39 g (2)
61 g (2)
64 g (2)
85 g (2)
0.15 kg (1)
0.19 kg (1)
0.3 kg (1)
0.71 kg (1)
0.78 kg (1)
0.85 kg (1)
1.07 kg (1)
102 g (1)
120 g (1)
123 g (1)
125 g (1)
1289 g (1)
132 g (1)
1389 g (1)
1524 g (1)
153 g (1)
1530 g (1)
16 g (1)
1626 g (1)
1679 g (1)
182 g (1)
185 g (1)
189 g (1)
1914 g (1)
202 g (1)
2132 g (1)
225 g (1)
237 g (1)
24 g (1)
242 g (1)
248 g (1)
258 g (1)
271 g (1)
272 g (1)
273 g (1)
282 g (1)
300 g (1)
320 g (1)
33 g (1)
331 g (1)
337 g (1)
373 g (1)
38 g (1)
412 g (1)
51 g (1)
513 g (1)
524 g (1)
53 g (1)
55 g (1)
58 g (1)
62 g (1)
633 g (1)
655 g (1)
68 g (1)
700 g (1)
72 g (1)
78 g (1)
780 g (1)
79 g (1)
805 g (1)
86 g (1)
900 g (1)
91 g (1)
94 g (1)
64 More
Product weight _per item_
27 g (2)
100 g (1)
106 g (1)
1099 g (1)
1124 g (1)
1255 g (1)
1485 g (1)
151 g (1)
17 g (1)
175 g (1)
1806.100 g (1)
192 g (1)
2199.100 g (1)
225 g (1)
23 g (1)
268 g (1)
29 g (1)
306 g (1)
34 g (1)
340 g (1)
370 g (1)
4000 g (1)
52.050 g (1)
57 g (1)
592.1 g (1)
7.235 g (1)
7.849 g (1)
70 g (1)
22 More
Material of the sound insulation
EPDM - Ethylene propylene diene terpolymer natural rubber (20)
EPDM - Ethylene propylene diene terpolymer rubber (9)
Round hole diameter _RL_
13 mm (3)
4.2 mm (1)
Additional articles
VARIFIX® C-assembly rails, art. no. 0862001...; hammer head fastener art. no. 0862100...; Varifix® channel nut art. no. 0862064...; Varifix® combi channel nut art. no. 0862064...; Varifix® wing nut art. no. 0862104... (4)
VARIFIX® C-assembly rails, art. no. 0862001...; t-head fastener art. no. 0862100...; Varifix® channel nut art. no. 0862064...; Varifix® combi channel nut art. no. 0862064...; Varifix® wing nut art. no. 0862104... (1)
Base plate thickness _t_
8 mm (5)
4 mm (1)
Nominal diameter _G_
10 mm (2)
8 mm (2)
13 mm (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (155)
100 (32)
10 (30)
50 (27)
25 (23)
20 (12)
150 (11)
3 (6)
15 (4)
200 (4)
4 (3)
2 (2)
30 (2)
40 (2)
90 (2)
12 (1)
125 (1)
250 (1)
350 (1)
5 (1)
500 (1)
60 (1)
75 (1)
800 (1)
18 More
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
0865540650
Stud screw
Stainless steel A2 plain STUDSCR-A2-M6X50
€0.35 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0871200120
ROCKWOOL Klimarock
Rockwool Klimarock ROCKWOOL-KLIMAROCK-(1PC=4,7QM)-20MM FLEXEN
€92.04 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
09741020
Hexagonal galvanised steel spacer sleeve
Hexagonal galvanised steel spacer sleeve SPCESLEV-HEX-WS13-(A2K)-M10X20
€21.24 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0974820
Hexagonal galvanised steel spacer sleeve
Hexagonal galvanised steel spacer sleeve SPCESLEV-HEX-WS11-(A2K)-M8X20
€24.78 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0543210285
Pipe clamp TIPP® Robust - C2C
Pipe clamp TIPP Robust PIPCLMP-ROBUST-M10/12-(275-285MM) TIPP
€17.70 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0543215354
Pipe clamp TIPP® heavy-duty - C2C
Pipe clamp TIPP solid PIPCLMP-MASSIV-M16-(354-358MM) TIPP
€38.94 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0543215404
Pipe clamp TIPP® heavy-duty - C2C
Pipe clamp TIPP solid PIPCLMP-MASSIV-M16-(404-408MM) TIPP
€48.36 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0985031160
Thread sealing tape
Thread sealing fibre THRSEALFBR-160M
€29.55 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
985030200
PTFE thread-sealing tape
PTFE thread sealing tape PTFE-THRSEALTPE-19mmX15MX0,20mm
€1.89 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0862009021
VARIFIX® bracket 36/36 — C2C
VARIFIX console 36/36 steel zinc plated CNSL-36/36-TH2,5-400MM VARIFIX
€12.51 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0543210320
Pipe clamp TIPP® Robust
Pipe clamp TIPP Robust PIPCLMP-ROBUST-M10/12-(310-320MM) TIPP
€28.14 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
862102162
C-CHANNEL WITH SPRING
C-CHANNEL-NUT-WITH-LONG-SPRING-M8
€0.47 inc. VAT
price per 1 PCS
First
Previous
11
12
13
14
15