POLYESTER PADDED VEST
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
Building Chemicals
>
Sealants, expansion joints building
>
Acrylic sealant external
>
Textured acrylic
Refine
Load more results...
×
Price Range
Min:€4.00 inc. VAT
Max:€5.00 inc. VAT
Ultraviolet resistance
Yes (1)
Contents
310 ml (1)
Conditions for skin_formation time
at 23°C and 50% relative humidity (1)
Ratio of ingredients
Mixing ratio of acrylic sealant to water = 1:1 to 1:5 (1)
Min__max_ processing temperature
5 to 40 °C (1)
Container
Cartridge (1)
Chemical basis
Acrylate dispersion (1)
Colour
White (1)
Recoatable_Can be painted over
Yes (1)
Full curing speed
0.5 mm/d (1)
Continuous motion absorption
5 % (1)
Fungicidal properties
No (1)
Min__max_ temperature resistance
-20 to 75 °C (1)
Shore A hardness
28 (1)
Density
1.8 g/cm³ (1)
Breaking elongation conditions
for 2-mm film (1)
Coating compatibility
Yes (1)
Smell_fragrance
Odourless (1)
Surface pre_treatment required
On absorbent or porous surfaces (1)
Conditions to maintain shelf life from production
at 10°C to 25°C (1)
Fully hardening_curing conditions
23°C and 50% relative humidity (1)
Shelf life from production
18 Month (1)
Min_ skin_formation time
45 min (1)
Min_ breaking elongation
50 % (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (1)
12 (1)
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
Hexagonal nut with flange
Popular tags
construction
offer
set
triple
vacuum
Textured acrylic
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
0892160500
Acrylic sealant Textured acrylic
Textured acrylic ACRYSEAL-FLEX-STRUCTURE-WHITE-310ML
€5.78 inc. VAT