POLYESTER PADDED VEST
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
Vehicle electrics
Vehicle electrics
Fuses, vehicle
Bulbs, vehicle 6V/12V
Cable connector, insulated
Cable connector, uninsulated
Battery electric, vehicles
Crimp connector, heat shrink
Bulbs, trucks 24 V
Solder connector
Starting aids vehicles
Electric vehicle electrics
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€828.00 inc. VAT
Min__max_ wire cross section
1.5-2.5 mm² (35)
0.5-1 mm² (25)
4-6 mm² (20)
0.5-1.5 mm² (9)
0.5-1.0 mm² (5)
4.0-6.0 mm² (3)
0.75-1.5 mm² (2)
0.5-0.75 mm² (1)
0.5-1.25 mm² (1)
0.75-2 mm² (1)
0.75-2.5 mm² (1)
1-2.5 mm² (1)
1.0-1.5 mm² (1)
7 More
Width
16 mm (6)
10 mm (5)
105 mm (1)
320 mm (1)
353 mm (1)
Suitable for hole diameter
5.15 mm (2)
8.20 mm (1)
Number of locking lugs
1 PCS (15)
2 PCS (4)
3 PCS (1)
Diameter of hole
8.6 mm (6)
5.5 mm (5)
1.65 mm (4)
1.2 mm (1)
Max_ width of glass bulb
11 mm (4)
10.1 mm (1)
Max_ bundle diameter
102 mm (1)
2.7 mm (1)
Length x width _L x B_
25 x 6 mm (3)
20 x 5 mm (1)
Seal diameter _C_
3.40 mm (2)
6 mm (1)
System dimensions
4.4.1 (2)
Charging power
22 kW (1)
Cable cross section
1.5 mm² (2)
3.3 mm² (2)
Property class
8.8 (2)
Socket designation
W2,1x9,5d (6)
SV8,5-8 (5)
W2x4,6d (3)
BA15s (2)
BAY15d (2)
BA9s (1)
BAY9s (1)
BAZ15d (1)
P20d (1)
PGJ19-2 (1)
PGJ19-5 (1)
PX26d (1)
W3x16d (1)
W3x16q (1)
8 More
Dielectric strength
30 kV/mm (9)
36 kV/mm (2)
2 kV/mm (1)
20 kV/mm (1)
Plug vehicle side
Type-2 (2)
Height
178 mm (1)
490 mm (1)
84 mm (1)
Height x width x depth
32 x 22.4 x 15.4 mm (5)
45.5 x 22.4 x 15.4 mm (5)
15 x 10.7 x 7.7 mm (4)
16 x 14.5 x 12 mm (3)
27 x 14.1 x 12 mm (3)
Max_ cable cross section
2.5 mm² (2)
Min__max_ operating temperature
-40 to 125 °C (65)
-40 to 120 °C (4)
IP protection class
IP 67 (16)
IP 44 (1)
Max_ nominal voltage
32 V/DC (57)
600 V/AC (51)
58 V/DC (12)
300 V/DC (3)
600 V/DC (3)
300 V/AC (2)
Collar diameter _F_
6.10 mm (2)
Stud diameter
1.65 mm (1)
2.1 mm (1)
4 mm (1)
Total length of charging cable
5 m (1)
Cable type
H07BZ5-F 5G6mm² + 1x0,5mm² (1)
H07BZ5-F 5G6mm² + 1x0,75mm² (1)
Min_ wire cross section
0.5 mm² (10)
1.5 mm² (9)
4.0 mm² (2)
1.0 mm² (1)
4 mm² (1)
Silicone_free
No (50)
Type description
Jumpstarter (1)
Internal diameter _shrunk_
2 mm (1)
Max_ temperature resistance
80 °C (1)
Surface of the contacts
Silver plated (14)
Silver-plated (10)
Tin plated (8)
Tin-plated (6)
Plunged hoss diameter _F_
9 mm (1)
Cable length
130 mm (2)
5 m (1)
90 mm (1)
95 mm (1)
Length _A_
35 mm (2)
140 mm (1)
31 mm (1)
40 mm (1)
Contact gauge
6.3 mm (1)
Max_ current
30 A (10)
20 A (8)
40 A (7)
10 A (6)
25 A (5)
60 A (5)
7.5 A (5)
15 A (4)
50 A (4)
100 A (3)
3 A (3)
5 A (3)
2 A (2)
1 A (1)
125 A (1)
14 A (1)
16 A (1)
175 A (1)
200 A (1)
225 A (1)
250 A (1)
300 A (1)
35 A (1)
4 A (1)
600 A (1)
70 A (1)
80 A (1)
21 More
Max_ residual current protection DC
6 mA/DC (1)
Retaining_lug diameter _Ø_
1.4 mm (1)
1.6 mm (1)
charging cable design
Smooth (1)
IP protection type, Coupling
IP 44 (1)
Cable gland width
4 mm (1)
Length
68 mm (6)
41 mm (5)
35 mm (3)
25 mm (2)
40.8 mm (2)
7.80 mm (2)
142 mm (1)
143 mm (1)
160 mm (1)
27 mm (1)
353 mm (1)
40 mm (1)
7.50 mm (1)
7 More
Connection thread
M10 (1)
M12 (1)
Frequency
50 Hz (1)
Area of application
Outdoors<br>Indoors (1)
IP protection type, charging control box
IP 67 (1)
Number of phases
3 PCS (1)
Surface
Tin plated (53)
Tin-plated (20)
Bare (15)
Galvanised (5)
Plain (3)
Silver-plated (2)
Powder-coated (1)
1 More
Opening angle
35 Degree (1)
45 Degree (1)
Nominal Voltage
12 V/DC (21)
24 V/DC (7)
Colour
Red (35)
Blue (28)
Yellow (28)
Green (8)
Ochre brown (5)
Pink (5)
White (5)
Brown (4)
Grey (3)
Turquoise (3)
Violet (3)
Black (2)
Light blue (2)
Orange (2)
Transparent (2)
Light blue (bright blue) (1)
Pale green (1)
White<br>Orange (1)
12 More
Min__max_ temperature conditions
-10 to 75 °C (53)
-55 to 125 °C (10)
-55 to 110 °C (3)
-20 to 50 °C (1)
Display
LED (1)
Cable gland height
0.8 mm (1)
2.8 mm (1)
Halogen_free
No (50)
Min__max_ diameter of insulation _A_
1.7-2.4 mm (1)
2.5-3.3 mm (1)
3.4-4.4 mm (1)
Min__max_ charging current
6-32 A (1)
Colour of cable
Orange (2)
Cable diameter
16.1 mm (1)
Power of second spiral coil
5 W (2)
4 W (1)
Min_ shrinkage temperature
300 °C (10)
500 °C (3)
Seal diameter
3.40 mm (2)
2.90 mm (1)
Plug charging station side
Type-2 (1)
Min__max_ nominal current
6-32 A (1)
Insulating material
PVC (53)
Min__max_ input voltage
110-400 V (1)
Nominal current
32 A (2)
16 A (1)
40 A (1)
8 A (1)
Version
Unsealed (31)
Sealed (3)
ATO (1)
MINI (1)
Wire cross section
4 mm² (1)
Material of the housing
Polyamide (10)
Polyamide 6.6 (1)
Width of mouth
29 mm (1)
35 mm (1)
Rechargeable battery_battery permanently installed
Yes (1)
Installation height
17 mm (1)
22 mm (1)
Power_power of second spiral coil
18 / 5 W (1)
21 / 4 W (1)
21 / 5 W (1)
Nominal size of flat plug_push connector_blade connector
6.3 x 0.8 mm (31)
2.8 x 0.8 mm (7)
2.8 x 0.5 mm (6)
4.8 x 0.8 mm (5)
4.8 x 0.8 mm<br>6.3 x 0.8 mm (4)
4.8 x 0.5 mm (2)
1.5 mm (1)
1.5 x 0.8 mm (1)
1.6 x 0.6 mm (1)
1.7 mm (1)
8 x 0.8 mm (1)
8.2 x 0.8 mm (1)
9.5 mm (1)
7 More
Diameter
5 mm (4)
4 mm (2)
Power rating
5 W (8)
21 W (5)
10 W (3)
1.2 W (2)
55 W (2)
16 W (1)
18 W (1)
2 W (1)
3 W (1)
4 W (1)
60 W (1)
65 W (1)
6 More
Depth
124 mm (1)
95 mm (1)
Flange hole
M4 (4)
M5 (4)
M8 (4)
M10 (3)
M6 (3)
M12 (1)
M3 (1)
M3.5 (1)
2 More
Max_ temperature conditions
105 °C (6)
Number of phases charging station
1-3 (1)
Contact length
3.5 mm (5)
Min__max_ charging power
1.2-22 kW (1)
Identification colour
Blue (2)
Green (2)
White (2)
Brown (1)
Grey (1)
Red (1)
Rosy (1)
Yellow (1)
2 More
Polarity type
Minus (3)
Plus (2)
Max_ wire cross section
2.5 mm² (9)
1.0 mm² (5)
1 mm² (3)
1.5 mm² (3)
50 mm² (2)
6.0 mm² (2)
35 mm² (1)
6 mm² (1)
70 mm² (1)
3 More
Material
Copper (61)
Brass (29)
Bronze (7)
Plastic (4)
Sheet steel (3)
Copper-iron (1)
Glass-fibre reinforced polyamide (1)
PA - Polyamide (1)
PE - Polyethylene (1)
3 More
Other standard
IEC 62196-1<br>IEC 62196-2 (1)
Flammability
Self-extinguishing in accordance with UL94 V0 (2)
Min__max_ diameter of insulation
1.7-2.4 mm (2)
3.0-4.3 mm (2)
1.4-2.1 mm (1)
1.8-3.3 mm (1)
2.0-2.6 mm (1)
2.0-3.0 mm (1)
Product weight _per item_
2279 g (1)
2430 g (1)
3070 g (1)
3500 g (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (233)
100 (133)
10 (74)
25 (29)
50 (29)
300 (28)
500 (15)
5 (14)
1000 (8)
600 (5)
3000 (4)
400 (1)
5000 (1)
7 More
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
Vehicle electrics
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
072011045
Halogen bulb
Halogen bulb vehicle Basic BULB-HIR2-(PX22D)-12V-55W
€27.02 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
05558104
Heat-shrink solder connector
Heat shrink butt connector RoHS HIGH-END BUTTCON-SLDR-HSHRTUBE-YELLOW-(4,0-6,0)
€1.59 inc. VAT
price per 1 PCS
First
Previous
17
18
19
20
21