Adhesive Tapes
>
Adhesive tapes, universal
Adhesive tapes, universal
Adhesive tape, textile-reinforced
Adhesive tape, fleece
Adhesive tape, aluminium
Adhesive tape, universal
Adhesive tape, woven
Adhesive tape, HVAC
Refine
Load more results...
×
Price Range
Min:€3.00 inc. VAT
Max:€27.00 inc. VAT
Ultraviolet resistance
No (9)
Yes (1)
Width
50 mm (14)
19 mm (2)
38 mm (2)
100 mm (1)
75 mm (1)
Adhesive force at 25 mm
38 N (3)
Free of medium_chain chlorinated paraffins MCCP_ 0,1 %_
Yes (1)
Min_ surface processing temperature
10 °C (3)
Min__max_ processing temperature
18 to 38 °C (3)
5 to 25 °C (2)
5 to 40 °C (1)
Silicone_free
No (4)
Min_ temperature resistance
-10 °C (3)
Building material class
B1 - Of low flammability (3)
A2/B1 - Non-flammable (1)
Elongation at break
11 % (3)
2.7 % (3)
20 % (3)
10 % (1)
250 % (1)
Max_ temperature resistance
70 °C (3)
Backing material
PVC (9)
Aluminium foil (4)
Plastic-coated rayon fabric (3)
Coated polyester fibre (2)
Polyester (1)
Woven polyester fleece (1)
Max_ surface processing temperature
40 °C (3)
Dynamic peel strength at 25 mm
9.8 N (3)
Max_ elongation at break
5 % (1)
Length
50 m (9)
10 m (1)
20 m (1)
25 m (1)
Min_ longitudinal resistance to tearing
200 N/cm (1)
30 N/cm (1)
Colour
Black (6)
Silver coloured (6)
Blue (1)
Red<br>White (1)
Yellow (1)
Yellow-black (1)
Thickness
0.15 mm (7)
0.07 mm (3)
0.3 mm (3)
0.18 mm (2)
0.065 mm (1)
0.19 mm (1)
0.27 mm (1)
0.50 mm (1)
2 More
Removable without residue
No (1)
Free of scrap tyre granules
Yes (1)
Adhesive force at 10 mm
1.92 N (1)
Min__max_ temperature resistance
-10 to 70 °C (3)
-25 to 70 °C (3)
-10 to 60 °C (2)
-18 to 90 °C (1)
-40 to 105 °C (1)
-40 to 140 °C (1)
-40 to 150 °C (1)
1 More
Free of long_chain chlorinated paraffins LCCP _ 0,1 %_
Yes (1)
Min_ adhesive force at 25 mm
13 N (2)
15 N (1)
Max_ processing temperature
40 °C (3)
Min_ processing temperature
10 °C (3)
-10 °C (1)
Conditions to maintain shelf life from production
storage area that is dry, dust-free, protected from sunlight and other heat sources, approx. 20°C, 50% humidity (14)
dry, lying and dust-free storage area, protected from UV rays, 20°C and 50% humidity (3)
storage area that is dry, dust-free, protected from sunlight and other heat sources, approx. 20°C, 50% humidity (1)
Shelf life from production
12 Month (18)
Barrier layer
Paper (3)
PE film (1)
Building material class conditions
A2 = to metal substrates / B1 = to least flame retardant aluminium-coated mineral fibre products (1)
Moisture resistance
Yes (6)
No (3)
Conditionally (1)
Adhesive base
Rubber (12)
Synthetic natural rubber (4)
Natural rubber (2)
Acrylate (1)
Polyacrylate (1)
Free of short_chain chlorinated paraffins SCCP _ 0,1 %_
Yes (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (20)
20 (9)
12 (2)
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
Adhesive tapes, universal
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
87410001
Adhesive tape PVC Red
Adhesive tape, 0.15 mm PVC-IND-TAPE-RED- 0.15x50mm x 33m
€4.72 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
87410003
Adhesive tape PVC Green
Adhesive tape, 0.15 mm PVC-IND-TAPE-GREEN- 0.15x50mm x 33m
€4.72 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
87410002
Adhesive tape PVC Blue
Adhesive tape, 0.15 mm ADHTPE-BLUE-0.15X50MMX33M
€4.72 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
87410004
Adhesive tape PVC Yellow
Adhesive tape, 0.15 mm ADHTPE-YELLOW-0.15X50MMX33M
€4.72 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
87410006
Adhesive tape PVC Black
Adhesive tape, 0.15 mm ADHTPE-BLACK-0.15X50MMX33M
€5.19 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
87410008
Adhesive tape PVC White
Adhesive tape, 0.15 mm ADHTPE-WHITE-0.15X50MMX33M
€5.19 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
874100018
Adhesive tape PVC Red/White
Adhesive tape, 0.15 mm ADHTPE-RED/WHITE-0.15X50MMX33M
€4.72 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0874100202
Fabric adhesive tape
Polyester fabric adhesive tape ADHTPE-TEXTILREINFD-SCHWARZ-50MMX50M Art.-no. 0874100202 EAN 4046777078817
€9.55 inc. VAT
price per 1 PCS
Previous
1
2