Building Chemicals
Building Chemicals
Sealants, butt jointing building
Sealants, expansion joints building
Sealants, roof areas
Application tools for insltns. + foams
Foams PUR
Insulation and foams, accessories
Releasing agent building
HYDRAULIC MORTAR
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1,172.00 inc. VAT
Ultraviolet resistance
Yes (19)
Full curing speed_conditions
2 mm/d / 23°C and 50% relative humidity (21)
3 mm/d / 23°C and 50% relative humidity (1)
Min_ temperature conditions
8 °C (2)
Width
178 mm (1)
30 mm (1)
Conditions for full resilience
tested in accordance with Würth test methods (1)
Contents
310 ml (42)
600 ml (2)
210 l (1)
210 ml (1)
25 l (1)
290 ml (1)
750 ml (1)
1 More
Conditions for skin_formation time
at 23°C and 50% relative humidity (19)
at 23°C and 50% relative humidity (2)
Compression force deflection conditions
in accordance with DIN 53577, 40% longitudinal compression (5)
Min_ surface processing temperature
5 °C (1)
Cell structure
Medium - fine (1)
Conditions for moulded density
in accordance with DIN 53420 (5)
foamed into joints, tested in accordance with Würth test methods (1)
Ratio of ingredients
Mixing ratio of painters acrylic to water = 1:5 to 1:10 (3)
Internal diameter
5 mm (1)
Conditions for combined tension and shear resistance
in accordance with DIN 53427 (1)
Min__max_ processing temperature
5 to 40 °C (39)
10 to 30 °C (1)
Conditions for viscosity of oil basis
at 20°C (2)
Hardness Shore A
20–25 (1)
Chloric
No (2)
Category
Top Seller (4)
Density_conditions
1 g/cm³ / at 20°C (8)
0.85 g/cm³ / at 20°C (2)
1.04 g/cm³ / at 20°C (2)
Silicone_free
Yes (11)
Min_ temperature resistance
-40 °C (6)
-25 °C (4)
-35 °C (1)
Min__max_ full curing speed _conditions
3-3 mm/d / 23°C and 50% relative humidity (7)
2-3 mm/d / 23°C and 50% relative humidity (5)
Compression strength conditions
in accordance with DIN 53421, at 10% compression (1)
Building material class
B2 - Normally inflammable (15)
B3 - Of high flammability (5)
E - Normally inflammable (1)
B3 (1)
Elongation at break
10 % (1)
300 ± 100% (1)
Min__max_ full curing speed
1-3 mm/d (4)
Max_ temperature resistance
60 °C (5)
100 °C (4)
80 °C (2)
Tack_free after
1.5 min (1)
10 min (1)
Max_ surface processing temperature
40 °C (1)
Specific Gravity
1500 ± k20 g/m³ (1)
Min_ combined tension and shear resistance
5 N/cm² (1)
Outer diameter
7 mm (1)
Conditions for being tack_free
tested in accordance with Würth test methods (2)
Container
Cartridge (42)
Conditions for ability to cut
tested in accordance with Würth test methods (1)
Max_ short_term temperature resistance
100 °C (1)
Resistance against
Aging<br>Weather (4)
Aging (1)
Tensile strength
0,2 ± 0,02 MPa (1)
Skin formation time
15–20 min. (1)
Length
100 m (3)
200 mm (1)
230 mm (1)
25 m (1)
310 mm (1)
50 m (1)
Min__max_ surface processing temperature
10 to 30 °C (1)
Weight of content
180.6 kg (1)
21.25 kg (1)
254.1 g (1)
Sustainability
Low-emission/low-pollution (2)
Pollutants / Emissions (2)
Low-pollution (1)
Min__max_ skin_formation time _conditions
15-40 min / at 23°C and 50% relative humidity (6)
15-40 min min / at 23°C and 50% relative humidity (1)
Chemical basis
Neutral crosslinked silicones, oxime-based (14)
Sauer silicones (acetate systems) (12)
Neutrally networked silicones, with alkoxy basis (alcohol basis) (7)
Polyethylene (5)
Synthetic rubber (4)
Acrylic resin dispersion (3)
Mineral oil (2)
Silane modified polymer (2)
Bitumen (1)
Mix of polyether polyols, diphenylmethane-4, 4'-diisocyanate (1)
Moisture-hardening polyurethane prepolymer (1)
Polyacrylic dispersion (1)
Single component polyurethane (1)
7 More
Min__max_ ambient processing temperature
10 to 30 °C (1)
Min__max_ skin_formation time
3-8 min (4)
Temperature Resistance
between –20°C do +75°C (1)
Colour
Grey (8)
Black (7)
Transparent (7)
White (6)
Oak (3)
Bahama beige (2)
Brown (2)
Concrete grey (2)
White (base material) (2)
Aluminium coloured (1)
Anthracite (1)
Copper beech<br>Cherry (1)
Crystal clear (1)
Dark brown (1)
Grey RAL 7037 (1)
Hornbeam<br>Spruce, medium (1)
Jasmine (1)
Jet black, similar to RAL 9005 (1)
Light beige (1)
Light ivory (1)
Mahogany (1)
Manhattan (1)
Pearl mouse grey RAL 7048 (1)
Red (1)
Sanitary grey (1)
Signal white, similar to RAL 9003 (1)
Silk grey (1)
Tile white (1)
Transparent (base material) (1)
23 More
Recoatable_Can be painted over
Yes (5)
No (2)
Full curing speed
1 mm/d (5)
2.5 mm/d (2)
DIN
18545-2 (14)
18540 (5)
Min_ tensile strength
200 kPa (5)
8 N/cm² (1)
Moulded density
30 kg/m³ (5)
45 kg/m³ (1)
Can be cut after
15 min (1)
8 min (1)
Continuous motion absorption
25 % (36)
20 % (4)
12.5 % (3)
10 % (2)
Conditions for tensile strength
in accordance with DIN 53571 (5)
in accordance with DIN 53455 (1)
Compression strength
4 N/cm² (1)
Fungicidal properties
Yes (21)
No (20)
Number per pallet
576 PCS (14)
Can be sanded after
10 d (1)
Max_ tensile strength
300 kPa (5)
Water_vapour diffusion resistance factor value µ
749 (14)
2700 (1)
Min__max_ temperature resistance
-40 to 150 °C (21)
-40 to 100 °C (7)
-20 to 80 °C (3)
-40 to 180 °C (3)
-40 to 120 °C (2)
-40 to 90 °C (2)
-25 to 80 °C (1)
-30 to 80 °C (1)
2 More
Shore A hardness
20 (17)
24 (7)
25 (7)
23 (6)
10 (3)
28 (2)
18 (1)
1 More
Diameter _Ø_
10 mm (1)
15 mm (1)
20 mm (1)
30 mm (1)
6 mm (1)
Number of pieces per pallet
24 PCS (1)
Density
1.26 g/cm³ (12)
1.01 g/cm³ (7)
0.94 g/cm³ (4)
1.5 g/cm³ (3)
0.85 g/cm³ (2)
1 g/cm³ (1)
1.04 g/cm³ (1)
1.25 g/cm³ (1)
1.35 kg/l (1)
1.38 g/cm³ (1)
1.75 g/cm³ (1)
5 More
Min_ final strength
28 d (1)
Max_ processing temperature
40 °C (5)
25 °C (1)
30 °C (1)
Breaking elongation conditions
for 2-mm film (17)
in accordance with DIN 53571 (5)
Min__max_ processing temperature for can
10 to 30 °C (1)
Yield _volume_ approx_
5.5 l (1)
Breaking elongation
850 % (1)
Coating compatibility
Yes (17)
Final spreading possible after
20 min (1)
Min_ processing temperature
5 °C (6)
1 °C (1)
Application temperature
+5°C to +40°C (1)
Density conditions
at 20°C (2)
Smell_fragrance
Characteristic (33)
Faint odour (1)
Surface pre_treatment required
On absorbent or porous surfaces (3)
Conditions to maintain shelf life from production
at min. -15°C, slow defrosting time (3)
at 20°C (2)
CFC _fuel gas_ free
Yes (5)
Fully hardening_curing conditions
23°C and 50% relative humidity (8)
Kinematic oil basis viscosity
14 mm²/s (2)
Shelf life from production
18 Month (9)
24 Month (9)
12 Month (4)
36 Month (1)
9 Month (1)
Max_ temperature conditions
60 °C (2)
Working life
1 min (1)
Building material class conditions
in accordance with DIN 4102 (6)
Conditions for final spreading
at 20°C and 50% relative humidity, tested in accordance with Würth test methods (1)
Base oil viscosity, kinematic_conditions
14 mm²/s / at 20°C (2)
Solvent_free
Yes (2)
Cell structure conditions
tested in accordance with Würth test methods (1)
Min_ skin_formation time
15 min (9)
20 min (8)
10 min (7)
30 min (3)
65 min (1)
Conditions for yield
Tested in accordance with Würth test methods (1)
Elongation at break conditions
in accordance with DIN 53455 (1)
Material
PE - Polyethylene (2)
Plastic (1)
Plastics - Polyamide PA (1)
Product weight _per item_
189.100 kg (1)
22350.000 g (1)
Compression force deflection
40 N/mm² (5)
Min_ breaking elongation
450 % (14)
300 % (10)
250 % (7)
15 % (5)
500 % (4)
150 % (1)
Full resilience
20 min (1)
24 h (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (59)
24 (28)
12 (20)
20 (4)
100 (3)
16 (1)
25 (1)
50 (1)
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
Building Chemicals
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
1892160
PU FOAM CLEANER
For removing fresh PU foam
€9.44 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
1892144
2K-WINDOW AND DOOR ASSEMBLY FOAM
2-component assembly foam for secure window and door frame installation
€12.86 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
18921551
1-COMPONENT INSULATION AND ACOUSTIC FOAM B3 750ml
Installation and filling foam for simple use with an angle adapter.
€9.50 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
18921500
1-COMPONENT INSULATION AND ACOUSTIC FOAM B3 500ml
Installation and filling foam for simple use with an angle adapter.
€6.50 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
18921611
ACRYLIC SEALANT
High-quality acrylic sealant for connecting joints indoors and outdoors. Movement accommodation up to 15%. Proof of performance-tested pursuant to EN 15651, Part 1.
€2.89 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
18923101
NEUTRAL SILICONE
Designation: Transparent. Neutral Silicone - For floor and wall joints subject to medium loading.
€8.30 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
18923102
NEUTRAL SILICONE
Designation: White. Neutral Silicone - For floor and wall joints subject to medium loading.
€8.30 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
08921613
Painter's acrylic
Painter´s acrylic ACRYSEAL-FLEX-PAINTER-GREY-310ML
€4.84 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
08921614
Painter's acrylic
Painter´s acrylic ACRYSEAL-FLEX-PAINTER-BLACK-310ML
€5.49 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
08921713
Parquet acrylic
Acrylic sealant Parquet Acrylic ACRYSEAL-PARQ-OAK-310ML
€10.38 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
08925101
Neutral silicone Perfect
Neutral silicone perfect SILSEAL-NEUT-PERFECT-CLEAR-310ML
€12.86 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
089251012
Neutral silicone Perfect
Neutral silicone perfect SILSEAL-NEUT-PERFECT-BLACK-310ML
€12.74 inc. VAT
price per 1 PCS
Previous
1
2
3
4
5