Cable-laying systems, electric
Cable-laying systems, electric
Cable ties and accessories
Grommets
Conduit mounting system, electric
Cable fixings, electric
Cable feed systems
Cable glands, metric thread
Support clips, electric
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€115.00 inc. VAT
Ultraviolet resistance
Yes (13)
Min_ temperature conditions
5 °C (3)
-20 °C (1)
Width
7.8 mm (7)
4.8 mm (6)
3.5 mm (5)
3.6 mm (5)
12.5 mm (3)
2.5 mm (3)
4.6 mm (2)
7.5 mm (2)
7.9 mm (2)
14 mm (1)
18.8 mm (1)
19 mm (1)
28 mm (1)
525 mm (1)
9 mm (1)
9 More
Thickness of tape _t_
1.5 mm (7)
Suitable for cable ties
1,8 – 12,7 mm (1)
2.4 mm<br>3.6 mm<br>4.8 mm (1)
2.5 mm<br>3.6 mm<br>4.8 mm<br>7.8 mm (1)
3.6 mm (1)
4.8 mm (1)
6.5 mm (1)
Min__max_ bundle diameter _Ø_
6-50 mm (1)
6-76 mm (1)
Drill hole _D1_
10 mm (1)
11 mm (1)
14 mm (1)
17 mm (1)
20 mm (1)
21 mm (1)
24 mm (1)
30 mm (1)
31 mm (1)
9 mm (1)
9.8 mm (1)
5 More
Marginal_hole diameter _C_
6.3 mm (1)
Length 2 _L2_
28 mm (1)
Height
248 mm (1)
IP protection class
IP 68 (1)
Min__max_ processing temperature
-10 to 85 °C (1)
Thread length _metric thread_
16 mm (1)
6 mm (1)
Height _H_
11 mm (4)
15 mm (2)
17 mm (2)
10 mm (1)
12 mm (1)
13 mm (1)
19 mm (1)
21 mm (1)
26.5 mm (1)
32.5 mm (1)
37.5 mm (1)
6 mm (1)
6.5 mm (1)
8 mm (1)
9 mm (1)
9 More
Material of the sealing ring
Polychloroprene nitrile rubber CR/NBR, halogenic (1)
Through_hole diameter _ØA_
10.7 mm (1)
Silicone_free
Yes (64)
Material of the sealing ring for the connection thread
Nitrile rubber NBR (1)
With connection mechanism _vertical_
Yes (4)
No (1)
Width of band _b_
20 mm (7)
Length x width x height
18.8 x 18.8 x 8.0 mm (1)
Length _d_
22.5 mm (1)
41.1 mm (1)
Length _l_
107 mm (1)
117 mm (1)
200 mm (1)
280 mm (1)
30 mm (1)
68 mm (1)
72 mm (1)
75 mm (1)
80 mm (1)
96 mm (1)
4 More
Suitable for cable diameter
5 mm (1)
Suitable for min__max_ pipe outer diameter _ØD_
15-16 mm (1)
17-18 mm (1)
19-20 mm (1)
21-22 mm (1)
27-28 mm (1)
34-35 mm (1)
39-40 mm (1)
1 More
Length
200 mm (10)
360 mm (4)
280 mm (3)
100 mm (2)
1000 mm (2)
140 mm (2)
180 mm (2)
201 mm (2)
362 mm (2)
750 mm (2)
10 m (1)
14 mm (1)
15 m (1)
160 mm (1)
18.8 mm (1)
19 mm (1)
25 mm (1)
28 mm (1)
540 mm (1)
720 mm (1)
780 mm (1)
15 More
Number of pieces in assortment_set
200 PCS (1)
250 PCS (1)
450 PCS (1)
555 PCS (1)
Connection thread
M20 x 1.5 (2)
Diameter _D_
15 mm (1)
Surface
Sendzimir galvanised (7)
Plain (3)
Bare (1)
Flake zinc (1)
Galvanised (1)
Nickel-plated (1)
Colour
Black (46)
Natural (13)
Light grey, similar to RAL 7035 (5)
Light grey RAL 7035 (2)
Blue (1)
Green (1)
Orange (1)
Red (1)
White (1)
Yellow (1)
4 More
Tensile load
150 kg (1)
Clamp in depth _D_
17 mm (1)
Min__max_ temperature conditions
-20 to 100 °C (2)
RoHS_compliant
Yes (15)
Distance 1 _A_
47 mm (1)
49 mm (1)
51 mm (1)
53 mm (1)
59 mm (1)
66 mm (1)
71 mm (1)
1 More
Thickness
0.25 mm (4)
Max_ loading weight
40 kg (1)
45 kg (1)
Halogen_free
Yes (11)
Drill hole
18 mm (2)
8 mm (2)
10 mm (1)
12 mm (1)
14 mm (1)
20 mm (1)
22 mm (1)
25 mm (1)
28 mm (1)
30 mm (1)
6 mm (1)
5 More
Installation thickness _h1_
2 mm (12)
3 mm (4)
1 mm (2)
1.5 mm (1)
10 mm (1)
11 mm (1)
3.5 mm (1)
4 mm (1)
8 mm (1)
3 More
Width across flats
27 mm (1)
Diameter of hole _RL_
6.1 mm (7)
Length x width
19 x 19 mm (1)
25 x 25 mm (1)
28 x 28 mm (1)
Drill hole diameter
6 mm (1)
Diameter of hole _c_
5 mm (1)
5.1 mm (1)
Width _A_
15 mm (1)
Width _B_
12 mm (1)
Elongated hole width
4.4 mm (4)
5.8 mm (1)
Min__max_ temperature resistance
-40 to 85 °C (25)
-40 to 120 °C (11)
-15 to 85 °C (5)
-40 to 80 °C (5)
-80 to 538 °C (4)
-10 to 80 °C (2)
-20 to 85 °C (1)
1 More
Diameter _Ø_
4 mm (1)
ISO
3302 (13)
Min__max_ bundle diameter
1.6-40 mm (6)
3-55 mm (5)
1.6-100 mm (4)
1.6-75 mm (3)
1.6-20 mm (2)
1.6-30 mm (2)
12.7-102 mm (2)
12.7-51 mm (2)
40-220 mm (2)
48-300 mm (2)
1-52 mm (1)
10.0-12.5 mm (1)
25-150 mm (1)
35-233 mm (1)
48-220 mm (1)
9 More
Outer diameter _D_
11 mm (1)
12.7 mm (1)
14 mm (1)
16 mm (1)
18 mm (1)
20 mm (1)
23.8 mm (1)
26 mm (1)
30 mm (1)
36 mm (1)
38 mm (1)
5 More
Length _L1_
21 mm (1)
Min__max_ cable diameter
9-13 mm (1)
Grip length _A_
15 mm (1)
Max_ temperature conditions
50 °C (3)
1100 °C (1)
Min__max_ grip range
2-18 mm (1)
3-13 mm (1)
Max_ pressure
5 bar (1)
Width across flats _SW_
22 mm (1)
Height _h_
15.5 mm (1)
Width _a_
18.3 mm (1)
Max_ tensile force
180 N (9)
540 N (7)
220 N (6)
1200 N (3)
130 N (2)
2000 N (2)
80 N (2)
890 N (2)
2 More
Internal diameter _d_
6 mm (3)
12 mm (2)
10 mm (1)
13 mm (1)
16 mm (1)
21 mm (1)
25 mm (1)
9 mm (1)
2 More
Thickness _s_
1 mm (1)
Nominal size
16 (1)
20 (1)
25 (1)
32 (1)
50 (1)
Elongated hole length
12 mm (3)
10.4 mm (1)
9.4 mm (1)
Material
PA - Polyamide (38)
EPDM (ethylene propylene diene monomer rubber) (13)
Rubber (12)
Steel (8)
PP - Polypropylene (5)
Stainless steel, AISI 304 (4)
Plastic (2)
Brass (1)
Metal (1)
PA 6 GF30 - Polyamide (1)
PA 6.6 - Polyamide (1)
Spring steel (1)
6 More
Availability
Exclude Out of Stock
Packaging Unit
100 (69)
1 (62)
50 (21)
25 (19)
10000 (3)
1000 (2)
1200 (2)
15000 (2)
20000 (2)
2500 (2)
35000 (2)
500 (2)
5000 (2)
6000 (2)
7500 (2)
1500 (1)
2 (1)
200 (1)
2000 (1)
250 (1)
30 (1)
300 (1)
600 (1)
17 More
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
Cable-laying systems, electric
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
0502440
Coloured cable tie with plastic tongue closure
Coloured cable tie with plastic latch closure CBLTIE-PLA-PLALATCH-GREEN-3,5X200MM
€11.21 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0502450
Coloured cable tie with plastic tongue closure
Coloured cable tie with plastic latch closure CBLTIE-PLA-PLALATCH-BLAU-3,5X200MM
€11.21 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0971555020
ELMO® clip
Clamp, metric CLIP-CLAMP-M-PLA-EN20 ELMO
€12.98 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0971555025
ELMO® clip
Clamp, metric CLIP-CLAMP-M-PLA-EN25 ELMO
€15.34 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
05021104
Hole Mounting for Cable Tie Fix
Hole mount for cable tie gun AY-PART-CBLTIEINSTLTL-HOLEFIXING
€21.24 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
050271
Self-adhesive cable fastener Cord Clips
Cable cord clips, self-adhesive SADHSKTBRD-CORDCLIP-CBLFXNG-SA-D4,8
€37.76 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0502811
Holder
Holder SCRSKTBRD-TAPE-(MAX9MMWIDTH-CBL)
€17.70 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0561116
Body Sealing Plugs
Bodywork blanking plug BLKPLG-BDYWRK-DRILLD18MM
€0.33 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0561518
Body Sealing Plugs
Bodywork blanking plug PLG-BODY-DRILLD18MM
€0.44 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0561522
Body Sealing Plugs
Bodywork blanking plug PLG-BODY-DRILLD22MM
€0.50 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0561528
Body Sealing Plugs
Bodywork blanking plug PLG-BODY-DRILLD28MM
€0.54 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
05616652
Cable grommet, double-sided
Cable sleeve, double flanged CBLSLEV-DBSIDED-12X20X24MM
€0.33 inc. VAT
price per 1 PCS
Previous
1
2
3
4
5