Chemical mounting systems
Chemical mounting systems
Injection mortar
Injection systems accessories
Bore hole cleaning
Sieve sleeves
Female-thread anchor
Anchor rods
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€220.00 inc. VAT
Nominal drill_bit diameter injection system _d 0_
12 mm (1)
14 mm (1)
24 mm (1)
Suitable for threaded rods
M10<br>M12 (1)
M6 (1)
M8<br>M10 (1)
Material of the bristles
Nylon (1)
Female thread
10 mm (1)
12 mm (1)
Contents
300 ml (2)
420 ml (2)
1400 ml (1)
25 ml (1)
585 ml (1)
Property class
70 (3)
Anchor length _l_
1000 mm (3)
Volume
900 ml (1)
Drill hole depth _h 0_
90 mm (4)
55 mm (1)
85 mm (1)
Min__max_ processing temperature _conditions
-10 to 40 °C / temperature in the anchorage ground during processing and hardening (3)
-5 to 35 °C / temperature in the anchorage ground during processing and hardening (1)
-5 to 40 °C / temperature in the anchorage ground during processing and hardening (1)
0 to 40 °C / temperature in the anchorage ground during processing and hardening (1)
Optimum processing temperature for cartridge
20 °C (1)
Nominal drill_bit diameter _d 0_
12 mm (3)
16 mm (2)
20 mm (2)
Category
Top Seller (4)
Type description
WIT-PE 1000 (2)
Vinylester (1)
Metric anchor diameter
M10 (1)
M12 (1)
M20 (1)
Outer diameter 2
23 mm (1)
Outer diameter
11.5 mm (1)
13.5 mm (1)
15 mm (1)
15.5 mm (1)
16 mm (1)
20 mm (1)
24 mm (1)
30 mm (1)
37 mm (1)
3 More
Suitable for sieve sleeve
SH 20 x 85 (2)
SH 16 x 85<br>SH 16 x 130<br>SH 16 x 130/330 (1)
SH 20 x 85<br>SH 20 x 130<br>SH 20 x 200 (1)
Container
Cartridge (2)
Coaxial cartridge (1)
Length
150 mm (7)
80 mm (3)
85 mm (2)
2 m (1)
21.5 cm (1)
415 mm (1)
50 mm (1)
90.5 mm (1)
2 More
Connection thread
M8 (7)
Min__max_ curing time _conditions
3-5 min / at room temperature (1)
Required injection mortar
WIT-PM 200<br>WIT-VM 250<br>WIT-NORDIC (4)
WIT-VM 250<br>WIT-PM 200<br>WIT-NORDIC (3)
Min__max_ required screw_in depth
10-22 mm (1)
12-25 mm (1)
Chemical basis
Pure-Epoxy, styrene free (2)
Vinylester, styrene free (2)
Polyester, styrene free (1)
Two-component polyurethane (1)
Two-component resin (1)
Surface
Galvanised (2)
Suitable application gun
Battery-powered application gun 420ml<br>Application gun MULTI<br>Application gun WIT 420ml<br>Pneumatic application gun 420ml (2)
Battery-powered application gun 330ml<br>Application gun HandyMax<br>Application gun MULTI<br>Application gun WIT 330ml<br>Silicone application gun 310ml (1)
Battery-powered application gun 330ml<br>Application gun WIT 330ml<br>Application gun HandyMax<br>Application gun MULTI<br>Silicone application gun 310ml (1)
Battery-powered application gun 585ml<br>Application gun MULTI<br>Pneumatic application gun 585ml<br>HandyMax 585 ml (1)
Pneumatic application gun 1400ml (1)
Colour
Grey (7)
Black (1)
Black<br>Red (1)
Grey<br>Red<br>White (1)
Red (1)
Yellow (1)
Shelf life from production_conditions
12 Month / cool and dry storage area, 5°C to 25°C (2)
18 Month / cool and dry storage area, 5°C to 25°C (2)
24 Month / cool and dry storage area, 5°C to 25°C (2)
Min__max_ ambient temperature _ Conditions
-40 to 120 °C / after completely curing process (2)
-40 to 72 °C / after completely curing process (2)
-40 to 160 °C / after completely curing process (1)
-40 to 80 °C / after completely curing process (1)
Effective anchoring depth _h ef_
85 mm (2)
50 mm (1)
80 mm (1)
Approval
ETA-13/0037<br>ETA-16/0757 (3)
No (3)
ETA-09/0040<br>ETA-12/0164<br>ETA-05/0034<br>ETA-12/0569<br>ETA-13/0037<br>ETA-16/0757<br>ETA-17/0127 (2)
ETA-12/0164<br>ETA-13/1040<br>ETA-12/0166<br>ETA-16/0757 (2)
ETA-19/0542<br>ETA-19/0543 (2)
ETA-09/0040<br>ETA-12/0164<br>ETA-05/0034<br>ETA-12/0569<br>ETA-17/0127 (1)
ETA-12/0164<br>ETA-13/1040<br>ETA-16/0757 (1)
ETA-12/0569<br>ETA-13/0037 (1)
ETA-17/0036<br>ETA-17/0127 (1)
3 More
Suitable for injection mortar
WIT-EA 150<br>WIT-Express<br>WIT-Nordic<br>WIT-PM 200<br>WIT-VM 100<br>WIT-VM 250 (1)
WIT-PE 1000<br>WIT-PE 510 (1)
WIT-UH 300<br>WIT-VM 100<br>WIT-VM 250 (1)
Diameter x Length
11 x 1000 mm (1)
14 x 1000 mm (1)
20 x 1000 mm (1)
Diameter _Ø_
75 mm (1)
Filling length
80 mm (7)
Nominal drill_bit diameter sieve sleeve _d 0_
20 mm (2)
Nominal drill hole diameter
10 mm (1)
12 mm (1)
14 mm (1)
18 mm (1)
22 mm (1)
28 mm (1)
35 mm (1)
1 More
Suitable for cartridges type
Koaxial (1:10) + 150 ml<br>Koaxial (1:10) + 330 ml<br>Koaxial (1:10) + 380 ml<br>Koaxial (1:10) + 420 ml<br>Schlauchfolie (1:10) + 300 ml (2)
Side-by-side (1:3) + 385 ml<br>Side-by-side (1:3) + 440 ml<br>Side-by-side (1:3) + 585 ml (1)
Effective anchoring depth, sleeve _h ef_
80 mm (2)
Diameter
12 mm (2)
16 mm (1)
20 mm (1)
7 mm (1)
70 mm (1)
8 mm (1)
Suitable for rod diameter
10 mm (1)
14 mm (1)
22 mm (1)
28 mm (1)
8 mm (1)
Min_ processing temperature
10 °C (1)
Grid size
80 (1)
Temperature resistance, short_term temperatures max_
120 °C (2)
72 °C (2)
160 °C (1)
80 °C (1)
Shelf life from production
12 Month (1)
Material of the grip handle
Steel (1)
Temperature resistance, long_term temperatures max_
24 °C (2)
72 °C (2)
100 °C (1)
50 °C (1)
Number of pieces
2 PCS (1)
Material of wire
Steel (7)
Material
Plastic (4)
Stainless steel A4 (3)
Steel (2)
Nylon with polymer coating (1)
Steel / plastic (1)
Suitable for anchor rod
M8 (2)
M10 (1)
M10<br>M8 (1)
M12 (1)
M12<br>M16 (1)
M16 (1)
M20 (1)
M24 (1)
M30 (1)
WIT-AS M6/50<br>WIT-AS M8/50 (1)
4 More
Product weight _per item_
1095 g (1)
1430 g (1)
34 g (1)
Max_ rotation speed
20000 U/min(rpm) (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (35)
10 (6)
20 (5)
12 (4)
5 (2)
15 (1)
25 (1)
60 (1)
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
Chemical mounting systems
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
09034612
Female thread sleeve WIT
Female thread sleeve WIT galvanised steel ANC-(IG)-(A2K)-M12X80
€2.56 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0903488122
Mixer nozzle extension WIT-MV
Static mixer extension WIT-MV, rigid AY-EXT-MIX-RB-(WIT-MV14-28)-16X2000
€9.44 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0903489099
Brush template
Brush template for REBAR cleaning brush AY-GAUGE-CLNBRSH-(BOLOD12-35)
€62.07 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0903990002
Set of hand brushes
Round handbrush set, 2pieces RDBRSH-D15/23MM
€10.03 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0673010758
Radial bristle disc
Radial bristle disc BRISTLEDISC-RADIA-YELLOW-G80-D75 ZEBRA
€21.30 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
08910380
Application gun WIT
Application gun WIT, 420 ml APPLGUN-ANC-(WIT-420ML)
€143.19 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
5918605585
Chemical injection mortar WIT-PE 1000
Chemical injection mortar WIT-PE 1000 ANC-MORT-(WIT-PE1000)-SBSCART-585ML
€37.76 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
5916110999
Anchor rod, stainless steel A4 by the metre
Anchor rod, bulk stock, s/st A4 w cert 3.1 ANC-(WIT-THRROD)-DIN976-B-A4-M10X1000
€29.43 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
5916112999
Anchor rod, stainless steel A4 by the metre
Anchor rod, bulk stock, s/st A4 w cert 3.1 ANC-(WIT-THRROD)-DIN976-B-A4-M12X1000
€41.54 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
5916120999
Anchor rod, stainless steel A4 by the metre
Anchor rod, bulk stock, s/st A4 w cert 3.1 ANC-(WIT-THRROD)-DIN976-B-A4-M20X1000
€115.79 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
5918500420
Multi concrete chemical injection mortar WIT-UH 300
Injection mortar concrete Multi WIT-UH 300 ANC-MORT-(WIT-UH300)-CART-420ML
€49.56 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0903489510
Cleaning brush For concrete and REBAR with M8 connecting thread WIT-RB
Cleaning brush for WIT-UH 300 CLNBRSH-(RB10)-MA-DRLHO10MM-ST-THRM8
€12.98 inc. VAT
price per 1 PCS
Previous
1
2
3
4