Max:€27.00 inc. VAT
Shape of tip
Round tip (3)
Material compatibility
Steel<br>Non-ferrous metals<br>Stainless steel<br>Epoxy glass fabric<br>EPDM<br>FKM<br>PE<br>PP<br>Vinyl<br>PTFE<br>PL<br>PA<br>NBR (1)
Ultraviolet resistance
No (4)
Yes (1)
Full curing speed_conditions
3 mm/d / 23°C and 50% relative humidity, moisture curing (2)
2 mm/d / 23°C and 50% relative humidity (1)
Min_ temperature conditions
-30 °C (2)
Min__max_ initial strength
5-15 min (2)
Conditions for viscosity 2
at 25°C, Brookfield RVT, spindle 3/2.0 rpm (1)
Conditions for viscosity 1
at 25°C, Brookfield RVT, spindle 3/2.5 rpm (1)
Roll width
12 mm (1)
19 mm (1)
25 mm (1)
Width
38 mm (2)
50 mm (2)
12 mm (1)
Conditions for resistance in salt_spray test
in accordance with DIN 50021 (1)
Resistance in salt_spray test
250 h (1)
Contents
300 ml (3)
400 ml (3)
0.4 l (1)
290 ml (1)
310 ml (1)
500 ml (1)
600 ml (1)
750 ml (1)
2 More
Conditions for skin_formation time
at 23°C and 50% relative humidity (1)
Min_ prevail torque
10 Nm (1)
45 Nm (1)
AOX_free
Yes (4)
Dry layer thickness _first back_and_forth motion_
40 µm (1)
Min__max_ processing temperature _conditions
-5 to 35 °C / temperature in the anchorage ground during processing and hardening (1)
Chlorine_free
Yes (1)
Min__max_ viscosity
500-900 mPas (1)
Min_ surface processing temperature
10 °C (3)
Conditions for combined tension and shear resistance
in accordance with DIN 53283, 2-mm layer thickness (1)
Min__max_ processing temperature
5 to 35 °C (3)
5 to 25 °C (1)
5 to 40 °C (1)
7 to 30 °C (1)
Conditions for viscosity of oil basis
at 40°C (2)
Chloric
No (1)
Category
Top Seller (9)
Density_conditions
1.25 g/cm³ / prior to hardening, DIN 53479 (2)
Silicone_free
Yes (11)
Min_ temperature resistance
-10 °C (3)
Building material class
B2 - Normally inflammable (1)
B3 (1)
Elongation at break
11 % (3)
20 % (1)
Max_ temperature resistance
70 °C (3)
400 °C (2)
1000 °C (1)
240 °C (1)
Length of roll
10 m (3)
Backing material
Plastic-coated rayon fabric (3)
Coated polyester fibre (1)
Min_ curing time
10 h (1)
Tack_free after
10 min (1)
Max_ surface processing temperature
40 °C (3)
Glass transition temperature_conditions
-45 °C / in accordance with DIN 53445 (2)
Dynamic peel strength at 25 mm
9.8 N (3)
Min_ wet skin_formation time_conditions
2 min/ at 20°C and 50% relative humidity (1)
Viscosity conditions
at 25°C, Brookfield RVT, spindle 2/20 rpm (1)
Min_ combined tension and shear resistance
1 N/mm² (2)
2.2 N/mm² (1)
Conditions for being tack_free
tested in accordance with Würth test methods (1)
Container
Aerosol can (4)
Cartridge (4)
Cross_cut test
MAN 0-1 (1)
Max_ short_term temperature resistance
120 °C (2)
Resistance against
Water<br>Lime water<br>Public sewage<br>Weak acids<br>Weak lyes<br>Salt water (2)
Aging<br>Weather (1)
Water<br>Diluted inorganic acids and lyes<br>Aqueous cleaning agents (1)
Length
50 m (4)
12 m (1)
Weight of content
25 g (2)
255 g (1)
270 g (1)
470 g (1)
Min__max_ skin_formation time _conditions
45-60 min / at 23°C and 50% relative humidity (2)
Chemical basis
Mineral oil (3)
Dimethacrylic acid ester (2)
Single component polyurethane (2)
Modified alkyd resin (1)
Moisture-hardening polyurethane prepolymer (1)
Polyester, styrene free (1)
Polyurethane (1)
Silane modified polymer (1)
2 More
Min_ longitudinal resistance to tearing
6 N/mm (2)
Full load capacity_conditions
24 h / with 2.5-mm seam (1)
Min__max_ viscosity 2
1500-3000 mPas (1)
Min__max_ viscosity 1
4000-9000 mPas (1)
Suitable application gun
Battery-powered application gun 330ml<br>Application gun HandyMax<br>Application gun MULTI<br>Application gun WIT 330ml<br>Silicone application gun 310ml (1)
Colour
Black (4)
Transparent (4)
Grey (2)
Silver coloured (2)
White (2)
Beige (1)
Blue fluorescent (1)
Colourless (1)
Green fluorescent (1)
Light brown (1)
Light brown transparent (1)
Light yellow transparent (1)
Neon blue (1)
Red (1)
Transparent (base material) (1)
White (base material) (1)
Zinc, bright (1)
11 More
Min__max_ compressive shearing strength _conditions
12-15 N/mm² / in accordance with DIN 54452 (1)
12-20 N/mm² / in accordance with DIN 54452 (1)
Recoatable_Can be painted over
Conditional, preliminary testing required (1)
Spot weldable
Yes (1)
Max_ gap_filling ability
0.15 mm (1)
0.25 mm (1)
Shelf life from production_conditions
12 Month / at 10°C to 25°C (3)
12 Month / cool and dry storage area, 5°C to 25°C (1)
Min__max_ temperature conditions
-30 to 130 °C (2)
-55 to 150 °C (2)
Min__max_ ambient temperature _ Conditions
-40 to 80 °C / after completely curing process (1)
Full curing speed
2.5 mm/d (1)
Min__max_ final strength
1-3 h (1)
5-10 h (1)
Dust_drying time
15 min (1)
Thickness
0.3 mm (3)
1 mm (3)
0.08 mm (1)
0.18 mm (1)
Min_ dry skin_formation time_conditions
5 min / at 20°C and 50% relative humidity (1)
Min_ breakaway torque
21 Nm (1)
30 Nm (1)
Grip strength conditions
at recommended dry layer thickness (1)
Elongation at break_conditions
500 % / in accordance with DIN 53504 (2)
Min_ tensile strength
1.8 N/mm² (2)
2.2 N/mm² (1)
Min__max_ grip strength
15-20 min (1)
Approval
ETA-12/0569<br>ETA-13/0037 (1)
Min_ flashing point
100 °C (2)
70 °C (2)
-42 °C (1)
-80 °C (1)
190 °C (1)
61 °C (1)
Type of spray head
2-way spray head (1)
Standard spray head (1)
Can be cut after
15 min (1)
Resin_free
Yes (3)
Conditions for tensile strength
in accordance with DIN 53504 (3)
Max_ volume change_conditions
2 % / in accordance with DIN 52451 (1)
Min__max_ temperature resistance
-10 to 70 °C (3)
-40 to 90 °C (3)
-10 to 60 °C (1)
-240 to 240 °C (1)
-30 to 110 °C (1)
Shore A hardness
40 (2)
Version
Permanently waterproof (3)
Short_term resistance against
Fuels<br>Mineral oils<br>Animal fat<br>Animal oils<br>Vegetable fat<br>Vegetable oils (2)
Aliphatic solvents<br>Fuels<br>Mineral oils<br>Vegetable fat<br>Vegetable oils<br>Animal fat<br>Animal oils (1)
Max_ grip strength
20 min (1)
Material of the housing
Aluminium (3)
Min_ adhesive force at 25 mm
13 N (1)
Density
0.889 g/cm³ (1)
1.06 g/cm³ (1)
1.11 g/cm³ (1)
1.12 g/cm³ (1)
1.52 g/cm³ (1)
Max_ change in volume
-5 % (2)
Coating thickness
40 µm (1)
Compressive shearing strength conditions
in accordance with DIN 54452 (2)
Max_ processing temperature
40 °C (3)
25 °C (1)
White oil_free_mineral oil_free
No (2)
Min__max_ processing temperature for can
-10 to 40 °C (2)
Conditions for dust_drying time
at recommended dry layer thickness (1)
Min_ grip strength
15 min (1)
Min_ processing temperature
10 °C (3)
5 °C (1)
Min_ processing temperature for can
-10 °C (2)
Temperature resistance, short_term temperatures max_
80 °C (1)
Gloss level
Glossy (1)
Smell_fragrance
Characteristic (1)
Faint odour (1)
Perfumed (1)
Solvent-like (1)
Conditions to maintain shelf life from production
at 20°C (3)
dry, lying and dust-free storage area, protected from UV rays, 20°C and 50% humidity (3)
at room temperature (2)
at 10°C to 25°C (1)
storage area that is dry, dust-free, protected from sunlight and other heat sources, approx. 20°C, 50% humidity (1)
Fully hardening_curing conditions
At recommended dry layer thickness (1)
Kinematic oil basis viscosity
30 cSt (2)
12 mm²/s (1)
Shelf life from production
12 Month (10)
24 Month (3)
18 Month (1)
Shore hardness A_conditions
38 / in accordance with DIN 53505 (1)
40 / in accordance with DIN 53505 (1)
Max_ temperature conditions
130 °C (2)
Max_ pressure
25 bar (1)
Isocyanate_free
Yes (1)
Temperature resistance, long_term temperatures max_
50 °C (1)
Cross_cut test conditions
in accordance with DIN 53151 (1)
Max_ processing temperature for can
40 °C (2)
Coating weight per m²
25 g (1)
Moisture resistance
Yes (4)
Conditions for resistance to tearing
in accordance with DIN 53515 (2)
Solvent_free
Yes (1)
Adhesive base
Acrylate (3)
Rubber (3)
Natural rubber (1)
Max_ curing time
12 h (1)
Acid_free
Yes (3)
Min_ skin_formation time
10 min (1)
Purity rating zinc
99.99 % (1)
Material
Polytetrafluoroethylene (1)
Min__max_ functional strength
0.5-1 h (1)
1-3 h (1)
VOC concentration _CH_
76.57 g/l (1)
Min__max_ line thickness
2-4 mm (3)
Product weight _per item_
379 g (1)
Additional articles
Cartridge gun, art. prefix no. 0891... (1)
Min_ breaking elongation
250 % (1)
Full resilience
24 h (1)
Substrates with good adhesion
Ferrous metals<br>PMMA<br>Polycarbonate<br>Polystyrene<br>Galvanised surfaces (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (33)
12 (14)
5 (5)
24 (4)
10 (2)
120 (2)
18 (1)
250 (1)
3 (1)
36 (1)
4 (1)
48 (1)
576 (1)
6 (1)
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
0967910303
Paint marker
Paint marker LACMRK-PERMANENT-WHITE-(2-4MM)
€7.38 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0893114114
Perfect zinc spray
Metal surface, zinc spray perfect ZNSPR-LIGHT/ALUZINC-PLUS-400ML
€12.10 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0893243025
Medium-strength thread lock
Medium-strength thread lock SCRRTNR-DOS-MEDIUMSTRENGTH-25G
€14.87 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0893270025
High-strength thread lock
High-strength thread lock SCRRTNR-DOS-HIGHSTRENGTH-25G
€14.04 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
8921521
FIRE RETARDANT PU FOAM HAND HELD B1
Fire Retardant PU Foam Class B1 according to DIN 4102, part 1 Free of CFC´s and HCFC’s
€23.60 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0893900020
SUPER FAST GLUE
Klebfix Super Fast Glue is specially formulated to give superior bonds on common substrates. It works on acidic and porous substrates where other cyanoacrylates fail to bond.
€6.20 inc. VAT
price per 1 PCS
Add to compare list
Add to cart
0893055400
Maintenance oil Multi Cobra
Multi Cobra maintenance oil MAINTOIL-(MULTI COBRA)-400ML
€6.90 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
08901001
Structural adhesive Bond+Seal
Structural adhesive, Bond+Seal STRUCADH-KD-WHITE-300ML
€10.38 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
08901002
Structural adhesive Bond+Seal
Structural adhesive, Bond+Seal STRUCADH-KD-GREY-300ML
€10.38 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
894909009
Mounting tape Power
Assembly tape, Power POWER-TRANSP-19MM
€21.42 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
894909025
Mounting tape Power
Assembly tape, Power POWER-TRANSP-25MM
€27.20 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
894909008
Mounting tape Power
Assembly tape, Power POWER-TRANSP-12MM
€14.63 inc. VAT
price per 1 PCS
Previous
1
2
3
4