Insulating materials, electric
>
Heat shrinking technology
Heat shrinking technology
Heat shrink hose, thin wall
Heat shrink hose, thin wall, metre
Heat shrink hose assortment/set
Fabric heat-shrink tubing
Heat shrink hose, med./thick wall, metre
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€144.00 inc. VAT
Ultraviolet resistance
Yes (4)
Min_ temperature conditions
-55 °C (4)
System dimensions
4.4.1 (1)
Dielectric strength
20 kV/mm (30)
Sleeve_wall thickness when shrunk
0.56 mm (8)
0.43 mm (7)
0.76 mm (3)
0.69 mm (2)
0.86 mm (2)
2.5 mm (2)
0.33 mm (1)
0.36 mm (1)
0.97 mm (1)
1.35 mm (1)
1.7 mm (1)
2.7 mm (1)
6 More
Silicone_free
Yes (4)
Max_ elongation _after shrinking in %_
10 % (4)
Diameter _shrunk_
12.7 mm (3)
2.4 mm (3)
3.2 mm (3)
6.4 mm (3)
1.2 mm (2)
1.6 mm (2)
12 mm (2)
13 mm (2)
4.8 mm (2)
9.5 mm (2)
0.6 mm (1)
0.8 mm (1)
16 mm (1)
19 mm (1)
25.4 mm (1)
4 mm (1)
8 mm (1)
11 More
Length
100 mm (8)
1000 mm (5)
Diameter _D_
10 mm (1)
25 mm (1)
40 mm (1)
55 mm (1)
Colour
Black (28)
Red (2)
Yellow (1)
Min__max_ temperature conditions
-55 to 135 °C (25)
-55 to 125 °C (4)
-55 to 85 °C (1)
Halogen_free
Yes (5)
Min_ shrinkage temperature
90 °C (8)
125 °C (4)
120 °C (1)
Min__max_ temperature resistance
-40 to 150 °C (1)
Min__max_ shrinkage temperature
90 to 200 °C (17)
Min__max_ elongation _after shrinking in %_
-10-10 % (4)
Diameter
12.7 mm (3)
25.4 mm (3)
4.8 mm (3)
6.4 mm (3)
19 mm (2)
2.4 mm (2)
3.2 mm (2)
9.5 mm (2)
1.2 mm (1)
1.6 mm (1)
12 mm (1)
25 mm (1)
38.1 mm (1)
39 mm (1)
51 mm (1)
9 More
Flame_retardant
Yes (26)
Max_ temperature conditions
125 °C (4)
Min_ elongation _after shrinking in %_
-10 % (4)
Material
Polyolefin (30)
PES - Polyester (1)
Flammability
Self-extinguishing as per UL94 HB (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (14)
5 (13)
10 (6)
25 (4)
50 (4)
3 (2)
2 (1)
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
Heat shrinking technology
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
07718381
Thin-walled heat-shrink hose
Heat shrink hose HSHRHOSE-BLACK-(38,1-19,0MM)
€63.80 inc. VAT
price per 5 PCS
Add to wishlist
Add to compare list
Add to cart
077183813
Thin-walled heat-shrink hose
Heat shrink hose HSHRHOSE-BLACK-(39,0-13,0MM)
€81.68 inc. VAT
price per 5 PCS
Add to wishlist
Add to compare list
Add to cart
07718508
Thin-walled heat-shrink hose
Heat shrink hose HSHRHOSE-BLACK-(51,0-25,4MM)
€84.96 inc. VAT
price per 5 PCS
Add to wishlist
Add to compare list
Add to cart
0771871064
Thin-walled heat-shrink hose
Heat shrink hose HSHRHOSE-RED-(6,4-3,2MM)
€23.95 inc. VAT
price per 5 PCS
Add to wishlist
Add to compare list
Add to cart
0771871254
Thin-walled heat-shrink hose
Heat shrink hose HSHRHOSE-RED-(25,4-12,7MM)
€69.15 inc. VAT
price per 5 PCS
Add to wishlist
Add to compare list
Add to cart
0771872127
Thin-walled heat-shrink hose
Heat shrink hose HSHRHOSE-YELLOW-(12,7-6,4MM)
€30.68 inc. VAT
price per 5 PCS
Add to wishlist
Add to compare list
Add to cart
5964077100
Thin-walled heat-shrink hose assortment
Heat shrink hose, thin wall 130 pieces Sysko HSHRHOSE-SYSKO-THINNWL-130PCS SYSTEMKOFFER
€169.04 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0771560025
Fabric shrink hose
Fabric heat-shrink tubing FABHSHRTUB-BLACK-(25,0-12,0MM)
€26.44 inc. VAT
price per 1 METER
Previous
1
2
3