Measuring tools
Measuring tools
Length measuring tools, laser technology
Length measuring tool
Spirit level
Calliper gauges
Squares, measuring tools
Gauges
Torque measurement
Laser technology, accessories
Dial gauges
Refine
Load more results...
×
Price Range
Min:€4.00 inc. VAT
Max:€1,762.00 inc. VAT
Sheet length
100 mm (1)
Min_ temperature conditions
-10 °C (4)
Length _folded up_ x width _folded up_ x height
235 x 32 x 15 mm (1)
Width
65 mm (3)
110 mm (1)
150 mm (1)
52 mm (1)
53 mm (1)
55 mm (1)
68 mm (1)
1 More
Min__max_ blade thickness
0.1-0.5 mm (1)
Ratchet head height _B1_
18 mm (2)
24 mm (2)
Max_ application temperature
50 °C (1)
Digit increment
0.01 mm (1)
Reception range
120 mm (1)
Vernier scale
0.05 mm (2)
Min__max_ torque measuring range
12-60 Nm (1)
20-100 Nm (1)
4-20 Nm (1)
5-25 Nm (1)
60-300 Nm (1)
Length of measuring tip
24 mm (1)
Height
100 mm (3)
26 mm (3)
156 mm (1)
160 mm (1)
28 mm (1)
340 mm (1)
IP protection class
IP 54 (7)
IP 67 (3)
IP 55 (1)
IP 65 (1)
Suitable for left_hand tightening
Yes (4)
No (1)
Min__max angle measuring range
0-355 Degree (1)
Height _H_
20 mm (8)
50 mm (4)
57 mm (1)
63 mm (1)
66 mm (1)
70 mm (1)
Category
Top Seller (2)
Min__max internal length measuring range
0-145 mm (1)
Scale value torque main scale
1 Nm (2)
5 Nm (1)
Coverage distance
400 m (1)
Maximum extension before the tape bends _vertical_
220 cm (1)
240 cm (1)
3.6 m (1)
360 mm (1)
Degrees measuring accuracy for overhead measurements
0.043 Degree (9)
Max_ working temperature
40 °C (1)
Number of turns from min_ to max_ torque value
16 (1)
16.5 (1)
17 (1)
21 (1)
Operation radius
255 mm (1)
Width of band _b_
25 mm (6)
13 mm (4)
16 mm (4)
18 mm (1)
19 mm (1)
Laser category
2 (7)
2 (2)
2M (1)
Length _A_
58 mm (1)
65 mm (1)
80 mm (1)
Ratchet head width
40 mm (1)
Min__max_ torque measuring range _inches_
15-73 lbf.ft (1)
40-180 lbf.in (1)
45-220 lbf.ft (1)
9-44 lbf.ft (1)
Length _L_
80 cm (2)
100 cm (1)
40 cm (1)
Scale value
0.01 mm (1)
0.5 nm (1)
Ratchet head width _D2_
30 mm (1)
35 mm (1)
45 mm (1)
50 mm (1)
Accuracy class
II (9)
II (1)
Maximum extension before the tape bends _horizontal_
140 cm (1)
160 cm (1)
2.2 m (1)
Length _l_
40 cm (2)
60 cm (2)
80 cm (2)
100 cm (1)
20 cm (1)
30 cm (1)
Type of rechargeable battery_battery
Alkali (4)
Li-lon (4)
AlMn (1)
AlMn (1)
Lithium polymer (1)
Max_ length measuring range
150 mm (3)
100 m (1)
150 m (1)
160 mm (1)
2 m (1)
250 m (1)
300 mm (1)
50 m (1)
2 More
Range with receiver
80 m (4)
70 m (1)
Bottom vernier scale
1/20 mm (1)
Min_ storage temperature
-20 °C (1)
Min_ length measuring range _L min_
0.6 m (1)
Limb length _L1_
600 mm (1)
Length
120 mm (2)
105 mm (1)
110 mm (1)
115 mm (1)
116 mm (1)
116.5 mm (1)
131 mm (1)
154 mm (1)
215 mm (1)
305 mm (1)
4 More
Standards
ISO 13385-1 (2)
Levelling measuring accuracy ____ per length_
2 mm/10m (3)
1 mm/10m (1)
Handle diameter _D1_
37 mm (3)
40 mm (1)
Colour
Red (2)
Measuring accuracy for overhead measurements _per length_
0.75 mm/m (9)
0.5 mm/m (1)
Ratchet head height with square _B2_
39 mm (2)
26 mm (1)
29 mm (1)
Scale value torque
1 Nm (2)
Min__max_ temperature conditions
-10 to 50 °C (3)
-10 to +50 °C (1)
-20 to 50 °C (1)
10 to 50 °C (1)
Number of rechargeable batteries_batteries
2 PCS (4)
1 PCS (2)
4 PCS (2)
Tolerance class
8h6 (1)
Display
3 LEDs (1)
LED/LCD (1)
Min_ working temperature
-10 °C (1)
Max_ usage duration
60 h (1)
Length of lever _L2_
143 mm (1)
226 mm (1)
295 mm (1)
475 mm (1)
Design
With 72 teeth - 5 degree angle of rotation (3)
With 60 teeth - 6 degree angle of rotation (1)
Vernier scale _imperial_
1/128 inch (2)
Self_levelling range _____
4 Degree (5)
5 Degree (1)
Long_limb dimension _L1_
150 mm (1)
200 mm (1)
300 mm (1)
400 mm (1)
600 mm (1)
List of blade thicknesses
0.1 mm<br>0.12 mm<br>0.14 mm<br>0.16 mm<br>0.18 mm<br>0.2 mm<br>0.22 mm<br>0.24 mm<br>0.26 mm<br>0.28 mm<br>0.3 mm<br>0.32 mm<br>0.34 mm<br>0.36 mm<br>0.38 mm<br>0.4 mm<br>0.42 mm<br>0.44 mm<br>0.46 mm<br>0.48 mm<br>0.5 mm (1)
Min__max_ storage temperature
-10 to +50 °C (1)
-20 to 70 °C (1)
-40 to 70 °C (1)
Absolute length measuring accuracy
0.03 mm (1)
Sheet width
12.7 mm (1)
Width _B_
50 mm (8)
30 mm (6)
20 mm (4)
35 mm (1)
40 mm (1)
48 mm (1)
Length reception field
90 mm (1)
Length _l1_
388 mm (1)
Version
With magnetic end hook (1)
Material of the housing
ABS (4)
Plastic (3)
Rubber (3)
Degrees measuring accuracy
0.029 degree (13)
Max_ torque measuring range
25 Nm (1)
Length of tape _L_
30 m (2)
10 m (1)
20 m (1)
300 mm (1)
50 m (1)
500 mm (1)
Error of measurement for length _____
+/- 1 mm (2)
+/- 1.5 mm (2)
Min_ torque measuring range
5 Nm (1)
ISO
6789-1 (4)
6789-2 (1)
Ratchet head height
60 mm (1)
Wheel circumference
1 m (1)
Short_limb dimension _L2_
100 mm (1)
130 mm (1)
180 mm (1)
230 mm (1)
330 mm (1)
Torque measuring accuracy
+/- 3 % (3)
Length _L1_
219 mm (1)
314 mm (1)
571 mm (1)
Suitable for right_hand tightening
Yes (5)
Number of magnets
2 PCS (2)
4 PCS (2)
Thickness _B1_
5 mm (5)
Max_ temperature conditions
50 °C (2)
+40 °C (1)
45 °C (1)
Material of blade
Spring steel (1)
Min__max_ length measuring range
0-150 mm (2)
0-10 mm (1)
0-300 mm (1)
Ratchet head height with square
78 mm (1)
Top vernier scale
0.05 mm (1)
Max_ length measuring range _L max_
3 m (4)
5 m (4)
8 m (3)
10 m (1)
Battery designation
1.2 V Mignon AA (1)
Min_ application temperature
-10 °C (1)
Length of lever
100 mm (1)
Scale marking on bottom edge _length_
0.5 mm (2)
Tip size
1/2 inch (2)
3/8 inch (2)
1/4 inch (1)
Width of band
15 mm (2)
Material of handle
1-component plastic (1)
Number of sheets
21 PCS (1)
Measuring accuracy _per length_
0.5 mm/m (13)
1 mm/10m (1)
2 mm/10m (1)
Rechargeable battery_battery designation
1.5 V Mignon AA (1)
Li-Ion (1)
Range without receiver
25 m (2)
35 m (2)
50 m (1)
Scale marking on top edge _length_
0.5 mm (2)
Handle diameter
50 mm (1)
Material of housing
Plastic (1)
Material
Stainless steel, 1.4034 (2)
Length of link _pivot point_
200 mm (1)
Length of jaw
40 mm (4)
60 mm (1)
Handle length _L3_
167 mm (3)
96 mm (1)
Product weight _per item_
1.000 g (1)
1361 g (1)
204 g (1)
403 g (1)
420 g (1)
625 g (1)
Thickness of tape _S_
0.5 mm (2)
Rechargeable battery_battery life
50 hours (2)
Up to 10000 measurements (2)
Up to 28 hours (2)
5000 measurements (1)
Up to 44 hours (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (71)
10 (6)
15 (1)
3 (1)
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
Measuring tools
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
0695940362
Steel square
Steel square with stop, DIN 7168 TRYSQUAR-4036-150X100MM
€13.86 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0695940363
Steel square
Steel square with stop, DIN 7168 TRYSQUAR-4036-200X130MM
€16.08 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0695940366
Steel square
Steel square with stop, DIN 7168 TRYSQUAR-4036-400X230MM
€41.30 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0695940368
Steel square
Steel square with stop, DIN 7168 TRYSQUAR-4036-600X330MM
€72.95 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0691180
Angled magnet
Angled magnet SQUAR-PRECSET-MAGN-L96XB64MM
€19.92 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0714644308
Magnetic spirit level
Light-metal spirit level, magnet LEVL-LMET-4MAGN-L80CM
€70.80 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
071464566
Pocket tape measure
Pocket tape measure with plastic housing MSRETPE-POKT-W16MM-L3M
€6.49 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
071465003
Pocket tape measure 1C-PT18
1-component pocket tape measure PT18 MSRETPE-POKT-1C-PT18-W16MM-L3M
€10.03 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
071465005
Pocket tape measure 1C-PT18
1-component pocket tape measure PT18 MSRETPE-POKT-1C-PT18-B19MM-L5M
€15.34 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
071465008
Pocket tape measure 1C-PT18
1-component pocket tape measure PT18 MSRETPE-POKT-1C-PT18-W25MM-L8M
€23.60 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
071576014
Pocket slide calliper
Pocket vernier gauge locking screw top PRECCAL-FIXINGSCREW-(0-300MM)
€128.17 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07157610
Precision gauge vernier calliper
Precision vernier gauge with dial PRECCAL-0,02-4FOLDMEASURING-(0-150MM)
€94.40 inc. VAT