Sealants
>
Sealants, renovations installation
>
Pipe sealant
>
Pipe sealing low-strength PTFE
Refine
Load more results...
×
Price Range
Min:€19.00 inc. VAT
Max:€20.00 inc. VAT
Min__max_ initial strength
10-20 min (1)
Contents
44 ml (1)
Min__max prevail torque
1-3 Nm (1)
Min__max_ processing temperature
5 to 40 °C (1)
Silicone_free
Yes (1)
Min__max_ compressive shearing strength
2-6 N/mm² (1)
Suitable for
Thread diameter max. M80<br>Thread diameter max. R 3 inch (1)
Weight of content
50 g (1)
Chemical basis
Methacrylic acid ether (1)
Colour
White (1)
Max_ gap_filling ability
0.50 mm (1)
Conditions for prevail torque
M10 (1)
Min_ flashing point
90 °C (1)
Nominal diameter
80 mm (1)
Min__max_ temperature resistance
-55 to 150 °C (1)
Density
1 g/cm³ (1)
Breakaway torque conditions
M10 mm (1)
Smell_fragrance
Mild (1)
Shelf life from production
12 Month (1)
Min__max_ breakaway torque
4-8 Nm (1)
Min__max_ functional strength
1-3 h (1)
Product weight _per item_
74 g (1)
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
Cylindrical pin, hardened
Blind rivet, round pan head
Brick and tile drill bit
Cylindrical pin, hardened
Cylindrical pin, hardened
Feather key, high profile
Popular tags
construction
offer
set
triple
vacuum
Pipe sealing low-strength PTFE
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
0893511050
Low-strength pipe sealant with PTFE
Pipe sealing low-strength PTFE PIPSEAL-DOS-PTFE-50G
€22.60 inc. VAT