person
My account
Log in
Register
Wishlist
(0)
favorite
Wishlist
(0)
My Cart
(0)
Sub-Total € (ex. VAT):
€0.00 inc. VAT
You have no items in your shopping cart.
Close
Products
Active Current Offers
Würth Marine
WÜRTH Home
Würth Metal
Würth Wood
WEEKLY OFFERS
Anchors
Automotive parts
Brazing, soldering and Welding
Building Materials
Electrical Installation
Fasteners
Hardened Steel Nails
Fire Protection
Hand Tools
Hoses, couplings, hose clamps
Material Processing
Measuring
Metal Fittings
Occupational Safety
Security Chain / Accessories
ORSY system
Pin Driver Technology
Power tools
Sanitation, heating, air-conditioning
Technical chemicals
Technical rubber and Engineering plastic
Top Selling Products
Vehicle interior equipment and accssrs.
Work Equipment
Welding Fume Extraction
Workwear
Bermuda Shorts
Trousers
T-Shirts
Polo Shirts
Sweatshirts
Vests
Jackets
Weatherproof Clothes
View All
Top Selling Products
Catalogues
About us
Services
Contact
Menu
Products
Back
Technical chemicals
Hand Tools
Material Processing
Occupational Safety
Back
Security Chain / Accessories
Power tools
ORSY system
Anchors
Vehicle interior equipment and accssrs.
Workwear
Back
Bermuda Shorts
Back
BERMUDA CONVOY
LIGHT BERMUDA SHORTS
BERMUDA SHORTS
Rainold Bermuda
Bermuda Stretch Nice
Trousers
Back
Denver Trousers
R-STRETCH TROUSERS
Trousers Nice Stretch
Trousers Rainold Winter
T-Shirts
Back
KOS T-SHIRT
Casual T-Shirt
T Shirt Nice Stretch
Polo Shirts
Back
LION POLO SHIRT
TIGER LONG SLEEVE POLO SHIRT
Sweatshirts
Back
FELPA SPACE SWEATSHIRT
FELPA PERTH ZIP UP SWEATSHIRT
Vests
Back
Oliver Vest
POLYESTER PADDED VEST
Vest
Denver Vest
Jackets
Back
SMARTY SOFT SHELL R-BOOST
Padded Jacket
EVEREST JACKET
Weatherproof Clothes
Back
Rain Suits
Rain Coats
View All
Active Current Offers
Back
Würth Marine
Back
Marine Antifouling
POWER GTS BALL
Marine Chemicals
Marine Polishing
Marine Cleaning
Deck & Hull Treatment
Anchors
WÜRTH Home
Back
Cleaning Chemicals
Kitchen Cutlery Inserts
Cleaning Tools
Skin Care Products
Würth Metal
Back
Construction Safety
Construction Chemicals
Construction Tools
Construction Rails , Clamps and Accessories
Construction Power Tools
Construction Personal Care Cleaners
Construction Discs
Würth Wood
Back
Chipboard Screws
Back
Chipboard Screws Galvanised
Chipboard Screws Stainless Steel
Wood Furniture Fittings
Back
Wood Furniture Hinges
WEEKLY OFFERS
Top Selling Products
Automotive parts
Brazing, soldering and Welding
Building Materials
Electrical Installation
Fasteners
Back
Hardened Steel Nails
Fire Protection
Hoses, couplings, hose clamps
Measuring
Metal Fittings
Pin Driver Technology
Sanitation, heating, air-conditioning
Technical rubber and Engineering plastic
Work Equipment
Back
Welding Fume Extraction
Top Selling Products
Catalogues
About us
Services
Contact
person
My account
Log in
Register
Menu
My account
Filters
Search
favorite
Wishlist
(0)
Home
>
Technical chemicals
Technical chemicals
Service products, chemicals
Cleaning agents and care products
Surface Protection, Coatings
Building Chemicals
Adhesives
Adhesive Tapes
Sealant
Lubricants and rust removers
Sealants
Filling systems - reusable cans
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1,172.00 inc. VAT
Material compatibility
Steel<br>Non-ferrous metals<br>Stainless steel<br>Epoxy glass fabric<br>EPDM<br>FKM<br>PE<br>PP<br>Vinyl<br>PTFE<br>PL<br>PA<br>NBR (2)
O- and X-Ring<br>Plastic<br>Coated Surfaces (1)
Steel<br>Non-ferrous metals<br>Stainless steel<br>EPDM<br>FKM<br>NBR (1)
Steel<br>Non-ferrous metals<br>Stainless steel<br>Epoxy glass fabric<br>EPDM<br>FKM<br>PE<br>PP<br>Vinyl<br>PTFE<br>PL<br>PA (1)
Steel<br>Non-ferrous metals<br>Stainless steel<br>FKM (1)
Ultraviolet resistance
Yes (51)
No (10)
Yes, when installed to be resistant to driving rain (6)
6 months, outdoor weathering (4)
Limited (3)
3 weeks, outdoor weathering (2)
Full curing speed_conditions
2 mm/d / 23°C and 50% relative humidity (22)
3 mm/d / 23°C and 50% relative humidity, moisture curing (10)
3 mm/d / 23°C and 50% relative humidity (3)
4 mm/d / 23°C and 50% relative humidity (2)
0.5 m/min / 23°C and 50% relative humidity (1)
0.5 mm/min / 23°C and 50% relative humidity, moisture curing (1)
1 mm/d / Depending on the strength of caterpillars (1)
3 mm/d / 23°C and 55% relative humidity (1)
3.5 mm/d / 23°C and 50% relative humidity (1)
4 mm/d / 20°C and 50% relative humidity (1)
4 More
Calculated consumption
250 g/ m2 – 156 ml/m2 - 80 μ (1)
Pour point
-20 °C (1)
-25 °C (1)
pH value
5 (2)
7 (2)
7.5 (2)
7.8 (2)
8 (2)
8.0-9.0 (2)
8.5 (2)
9.4 (2)
9.5 (2)
0.4 (1)
1.6 (1)
10.2 (1)
10.6-11.0 (1)
11.2 (1)
11.47 (1)
12.1 (1)
13 (1)
3 (1)
5.5 (1)
5.7 (1)
6 (1)
6-7 (1)
6.6 (1)
6.6-6.8 (1)
6.8 (1)
7.5-8.5 (1)
8.3 (1)
9.3 (1)
9.76 (1)
Slightly acidic (1)
24 More
Boron_free
Yes (1)
Min__max_ temperature resistance of the hardened material
-30 to 100 °C (1)
-45 to 120 °C (1)
-60 to 120 °C (1)
Min_ temperature conditions
-30 °C (10)
-40 °C (8)
-25 °C (5)
-15 °C (4)
-10 °C (3)
-20 °C (3)
-80 °C (2)
8 °C (2)
-180 °C (1)
-45 °C (1)
-5 °C (1)
15 °C (1)
5 °C (1)
7 More
Behaviour in the presence of water_conditions
0-90 / in accordance with DIN 51807-1 (1)
1-90 / in accordance with DIN 51807-1 (1)
Min__max_ initial strength
5-15 min (5)
10-20 min (2)
15-30 min (1)
30-40 min (1)
5-10 min (1)
Sealing_tape thickness on delivery
4 mm (1)
Conditions for viscosity 2
at 25°C, Brookfield RVT, spindle 3/2.0 rpm (2)
at 25°C, Brookfield RVT, spindle 6/2.0 rpm (1)
Conditions for viscosity 1
at 25°C, Brookfield RVT, spindle 3/2.5 rpm (2)
at 25°C, Brookfield RVT, spindle 6/2.5 rpm (1)
Roll width
12 mm (2)
50 mm (2)
19 mm (1)
25 mm (1)
Liquid volume
2.3 l (1)
Width
50 mm (21)
19 mm (6)
20 mm (6)
12 mm (5)
15 mm (5)
38 mm (5)
25 mm (3)
25.4 mm (3)
30 mm (3)
10 mm (2)
100 mm (2)
178 mm (1)
24 mm (1)
4 mm (1)
42 mm (1)
48 mm (1)
75 mm (1)
11 More
Viscosity_consistency
Pasty (5)
Liquid (2)
Medium viscosity paste (1)
Adhesive force at 25 mm
19 N (3)
38 N (3)
23 N (1)
Free of medium_chain chlorinated paraffins MCCP_ 0,1 %_
Yes (1)
Min_ press_setting time of glue
60 min (1)
Conditions for resistance in salt_spray test
in accordance with DIN 50021 (3)
Resistance in salt_spray test
500 h (2)
250 h (1)
Conditions for full resilience
tested in accordance with Würth test methods (1)
Min_ room temperature, material temperature and glue temperature
18 °C (1)
Contents
400 ml (71)
310 ml (56)
500 ml (33)
300 ml (21)
5 l (15)
1000 ml (13)
600 ml (13)
1 l (11)
200 ml (9)
250 ml (9)
290 ml (6)
50 ml (6)
750 ml (5)
0.4 l (4)
150 ml (4)
20 l (3)
2300 ml (3)
385 ml (3)
730 ml (3)
0.3 l (2)
0.5 l (2)
100 ml (2)
1400 ml (2)
195 ml (2)
210 ml (2)
4000 ml (2)
70 ml (2)
75 ml (2)
0.15 l (1)
1.5 ml (1)
10 l (1)
1064 ml (1)
1120.8 ml (1)
1282.1 ml (1)
1300ml (1)
185 ml (1)
20 ml (1)
204.08 ml (1)
210 l (1)
225 ml (1)
235 ml (1)
25 l (1)
286 ml (1)
30 l (1)
32 ml (1)
4.8 l (1)
44 ml (1)
44.4 ml (1)
50 l (1)
590 ml (1)
65.5 ml (1)
45 More
Conditions for skin_formation time
at 23°C and 50% relative humidity (25)
at 20°C (3)
at 23°C and 50% relative humidity (2)
Min_ prevail torque
10 Nm (2)
45 Nm (2)
Drying time
25 min (3)
16 h (2)
2.5 h (2)
20 min (2)
10 min (1)
120 h (1)
15 min (1)
50 min (1)
2 More
Wax_free
Yes (1)
Min__max prevail torque
1-2 Nm (1)
1-3 Nm (1)
10-15 Nm (1)
13-17 Nm (1)
Application quantity conditions
bilateral application (4)
Max_ breaking elongation_conditions
550 % / in accordance with DIN 53504 (2)
500 % / in accordance with DIN 53504 (1)
Water absorption _%_
1 Vol-% (2)
Min__max_ working pressure
6-9 bar (1)
Dielectric strength
16 kV/mm (3)
Max_ temperature resistance of the hardened material
80 °C (9)
120 °C (2)
70 °C (1)
Min_ functional strength
20 min (1)
AOX_free
Yes (113)
No (2)
Drive_away time conditions
at 23°C and 50% relative humidity (1)
Shrinkage
Minimal (1)
Max_ open time _conditions
20 min / at 23°C and 50% humidity (1)
Dry layer thickness _first back_and_forth motion_
40 µm (2)
25 µm (1)
30 µm (1)
36 µm (1)
7 µm (1)
Loss factor conditions
1 MHz, ASTM D-150 (3)
Suitable for max_ thread
M12 (1)
Max_ coating thickness
120 µm (1)
2 µm (1)
Conditions for open time
at 20°C (4)
at 20°C and 150 g/m² (2)
at 23°C (1)
Compression force deflection conditions
in accordance with ISO 844, 50% deformation (7)
in accordance with DIN 53577, 40% longitudinal compression (5)
Chlorine_free
Yes (5)
Min__max_ viscosity
500-900 mPas (2)
1800-2200 mPas (1)
320-420 mPas (1)
80-180 mPas (1)
90000-130000 mPas (1)
Can be further processed after min_
20 min (1)
Coefficient of thermal expansion
0.0002 1/K (3)
0.0004 1/K (1)
Height
190 mm (1)
220 mm (1)
240 mm (1)
330 mm (1)
430 mm (1)
Min_ surface processing temperature
5 °C (5)
10 °C (3)
Loose weight
250 g/l (1)
495 kg/m³ (1)
Cell structure
Medium - fine (1)
Adhesive tape backing material
Japanese rice paper (5)
Width x height x depth
360 x 275 x 120 mm (1)
Conditions for moulded density
in accordance with DIN 53420 (5)
in accordance with DIN EN ISO 845 (average) (2)
foamed into joints, tested in accordance with Würth test methods (1)
Min_ initial strength
15 min (1)
30 min (1)
4 min (1)
Ratio of ingredients
Mixing ratio of painters acrylic to water = 1:5 to 1:10 (3)
1:1 (2)
250 ml is sufficient for 25 l washing liquid (1)
32 ml is sufficient for 2,5 - 3 l washing liquid (1)
Component A: Component B = 1:1 (1)
Miscible in all proportions (1)
Min__max_ hardening time _conditions
10-60 s / Depending on the material (1)
20-100 s / Depending on the material (1)
5-6 min / depending on the adhesive gap (1)
5-90 s / Depending on the material (1)
Conditions for behaviour in the presence of water
in accordance with DIN 51807-1 (2)
Internal diameter
5 mm (1)
Min__max_ gelation time
7-12 min (1)
Conditions for combined tension and shear resistance
after four hours, 23°C, EN 1465 (2)
at 23°C (1)
in accordance with DIN 53283, 2-mm layer thickness (1)
in accordance with DIN 53427 (1)
in accordance with EN 1465 (1)
Min__max_ friction
0.1-0.13 µ (1)
Max_ pressing pressure
0.6 N/mm² (1)
0.7 N/mm² (1)
Min__max_ processing temperature
5 to 40 °C (53)
5 to 35 °C (22)
15 to 25 °C (8)
5 to 30 °C (7)
15 to 30 °C (3)
18 to 38 °C (3)
-5 to 35 °C (2)
0 to 40 °C (2)
10 to 40 °C (2)
5 to 25 °C (2)
-25 to 40 °C (1)
0 to 30 °C (1)
10 to 20 °C (1)
10 to 30 °C (1)
10 to 35 °C (1)
18 to 35 °C (1)
180 to 200 °C (1)
180 to 210 °C (1)
180 to 220 °C (1)
190 to 210 °C (1)
5 to 20 °C (1)
5 to 45 °C (1)
5 to 80 °C (1)
7 to 30 °C (1)
7 to 35 °C (1)
19 More
Worked penetration conditions
in accordance with DIN ISO 2137 (6)
VKA welding load
1800 N (1)
2200 N (1)
2400 N (1)
2600 N (1)
3000 N (1)
4000 N (1)
Conditions for viscosity of oil basis
at 40°C (15)
at 20°C (2)
at 20°C (1)
at 40°C, in accordance with DIN 51562 (1)
Behaviour in the presence of water
0-90 (1)
1-90 (1)
Min_ working life
4 min (6)
3 min (3)
Hardness Shore A
20–25 (1)
Sealing thickness conditions
based on DIN 53370, closing pressure 0.1-0.18 N/cm² (4)
Application conditions
up to 90% relative humidity (2)
Hexane_free
Yes (1)
Chloric
No (10)
Category
Top Seller (13)
Density_conditions
1 g/cm³ / at 20°C (9)
1.25 g/cm³ / prior to hardening, DIN 53479 (7)
1.04 g/cm³ / at 20°C (4)
0.714 g/cm³ / at 20°C (2)
0.72 g/cm³ / at 20°C (2)
0.83 g/cm³ / at 20°C (2)
0.85 g/cm³ / at 20°C (2)
0.99 g/cm³ / at 20°C, 50% relative humidity (2)
1.08 g/cm³ / at 20°C (2)
1.08 kg/l / at 20°C (2)
1.14 g/cm³ / at 20°C (2)
1.15 g/cm³ / at 20°C (2)
1.45 g/cm³ / at 20°C (2)
1.48 g/cm³ / at 23°C, 50% relative humidity (2)
0,89 g/cm³ / at 20°C (1)
0.61 g/cm³ / at 20°C (1)
0.66 g/cm³ / at 20°C (1)
0.678 g/cm³ / at 20°C (1)
0.69 g/cm³ / at 20°C (1)
0.698 g/cm³ / at 15°C (1)
0.71 g/cm³ / at 20°C, EN 542 (1)
0.749 g/cm³ / at 20°C (1)
0.78 g/cm³ / Active substance, 20°C (1)
0.785 g/cm³ / Active substance, 20°C (1)
0.79 g/cm³ / at 20°C (1)
0.81 g/cm³ / at 20°C (1)
0.88 g/cm³ / at 20°C (1)
0.895 g/cm³ / at 20°C (1)
0.9 g/cm³ / at 20°C (1)
0.9 g/cm³ / at 20°C, EN 542 (1)
0.919 g/cm³ / at 20°C (1)
0.93 g/cm³ / at 20°C (1)
0.999 g/cm³ / at 20°C (1)
1.03 g/cm³ / at 20°C (1)
1.09 g/cm³ / at 20°C (1)
1.15 g/cm³ / at 23°C, 50% relative humidity (1)
1.18 g/cm³ / at 20°C (1)
1.45 g/cm³ / at 20°C, EN 542 (1)
1.54 g/cm³ / at 20°C (1)
33 More
Min__max_ spraying distance
20-25 cm (29)
20-30 cm (4)
10-15 cm (1)
15-20 cm (1)
15-25 cm (1)
Drying time_conditions
1.5 h / at 20°C and 65% relative humidity (3)
2 h / at 20°C (1)
5 h / at 20°C and 65% relative humidity (1)
Adhesive force on steel _per unit of length_
1.9 N/cm (1)
Max_ wood moisture
12 % (1)
Specific volume resistivity
1000000000000000 Ohm/cm (3)
Silicone_free
Yes (147)
No (7)
Min_ pressing pressure
0.1 N/mm² (1)
Compression set conditions
after 22 hrs, at 23°C, ISO 1853B (2)
Min_ temperature resistance
-30 °C (11)
-40 °C (10)
-25 °C (7)
-10 °C (5)
-60 °C (3)
-15 °C (2)
-50 °C (2)
-20 °C (1)
-35 °C (1)
3 More
VOC_free
Yes (7)
Min__max_ full curing speed _conditions
3-3 mm/d / 23°C and 50% relative humidity (7)
2-3 mm/d / 23°C and 50% relative humidity (5)
Heat conductance λ
0.034 W/(m*K) (7)
0.2 J/(m*s*K) (3)
Conditions for VKA welding load
in accordance with DIN 51350-4, VKA test (Institute for Internal Combustion Engines) (6)
Compression strength conditions
in accordance with DIN 53421, at 10% compression (1)
Building material class
B2 - Normally inflammable (19)
B3 - Of high flammability (10)
B1 - Of low flammability (5)
E - Normally inflammable (1)
A2/B1 - Non-flammable (1)
B3 (1)
Min__max_ compressive shearing strength
1-3 N/mm² (1)
18-26 N/mm² (1)
2-6 N/mm² (1)
6-13 N/mm² (1)
Elongation at break
300 % (6)
4 % (4)
11 % (3)
2.7 % (3)
20 % (3)
10 % (2)
12 % (2)
600 % (2)
120 % (1)
140 % (1)
150 % (1)
250 % (1)
300 ± 100% (1)
5 % (1)
500 % (1)
9 More
Min__max_ full curing speed
1-3 mm/d (4)
Corrosion protection period conditions
in accordance with DIN 51802, SKF Emcor test (5)
in accordance with DIN 51802 (1)
pH_neutral
No (2)
Yes (1)
Hazard class _German Ordinance on Combustible Liquids_
AI (4)
Boiling point
-44 °C (2)
-35 °C (1)
100 °C (1)
Max_ temperature resistance
80 °C (41)
100 °C (15)
90 °C (7)
60 °C (6)
70 °C (4)
85 °C (4)
260 °C (3)
300 °C (3)
0 °C (2)
1000 °C (2)
240 °C (2)
50 °C (2)
650 °C (2)
110 °C (1)
120 °C (1)
130 °C (1)
150 °C (1)
160 °C (1)
200 °C (1)
400 °C (1)
14 More
Wear depth
0.3 µm (1)
Length of roll
10 m (8)
20 m (3)
25 m (3)
30 m (2)
12 m (1)
12.5 m (1)
4.3 m (1)
6.5 m (1)
8 m (1)
3 More
Backing material
PVC (9)
Aluminium foil (4)
Polyethylene foam (4)
PE-coated fabric (3)
Plastic-coated rayon fabric (3)
Silicone (3)
Coated polyester fibre (2)
PP foil (2)
Polyisobutylene (2)
Rayon fabric (2)
Aluminium composite foil (1)
Polyester (1)
Special paper (1)
Woven polyester fleece (1)
8 More
Min_ curing time
10 h (2)
1 h (1)
4 h (1)
Tack_free after
20 min (28)
1.5 min (1)
10 min (1)
6 h (1)
Weight of machine
0.47 kg (1)
Max_ surface processing temperature
40 °C (8)
Glass transition temperature_conditions
-45 °C / in accordance with DIN 53445 (7)
Colour after curing
Transparent (1)
Load according to four_ball test
3800 N (1)
Specific Gravity
1500 ± k20 g/m³ (1)
Dynamic peel strength at 25 mm
9.8 N (3)
7 N (2)
8 N (1)
8.5 N (1)
Min_ thorough drying
2 d (1)
Max_ elongation at break
5 % (1)
Heat conductance λ conditions
at 0°C, in accordance with ISO 2581 (5)
in accordance with ASTM D-2214/70 (3)
at 10°C, in accordance with ISO 2581 (2)
Min__max_ application quantity in surface bonding
200-300 g/m² (4)
100-160 g/m² (1)
Min_ wet skin_formation time_conditions
2 min/ at 20°C and 50% relative humidity (1)
Min_ pressure
2 bar (2)
7 bar (1)
Viscosity conditions
Brookfield (2)
at 25°C, Brookfield RVT, spindle 2/20 rpm (2)
at 180°C (1)
at 20°C (1)
at 23°C (1)
at 25°C, Brookfield RVT, spindle 5/2.5 rpm (1)
Min_ combined tension and shear resistance
1 N/mm² (6)
1.4 N/mm² (3)
1.7 N/mm² (3)
14 N/mm² (2)
2.2 N/mm² (2)
20 MPa (2)
1.5 N/mm² (1)
14.5 N/mm² (1)
2.3 N/mm² (1)
20 N/mm² (1)
26.5 N/mm² (1)
3 N/mm² (1)
5 N/cm² (1)
5 N/mm² (1)
7 N/cm² (1)
8 N/mm² (1)
10 More
Free of phosphoric acid
Yes (1)
Max_ open time
45 min (4)
Conditions for gelation time
at room temperature (1)
Min_ coating thickness
1 µm (1)
Max_ water_vapour diffusion resistance factor value µ
100 (4)
Outer diameter
160 mm (4)
195 mm (1)
235 mm (1)
7 mm (1)
Quantity
1 Ltr (3)
Min_ resistance against driving rain _pressure__conditions
600 Pa / in accordance with DIN 18542-BG1 (4)
300 Pa / in accordance with DIN 18542-BG2 (2)
Conditions for pH value
at 20°C (6)
Flash_off time conditions
at 20°C (4)
at 23°C and 50% relative humidity, as a primer, corrosion protection, activator (2)
at 23°C and 50% relative humidity (1)
pH value _ conditions
4.8 / undiluted (1)
9 / at 20°C (1)
Conditions for being tack_free
tested in accordance with Würth test methods (2)
Min__max_ shear strength
5-10 N/mm² (1)
Relative permittivity
2.8 (3)
Solid lubricant
Polytetrafluoroethylene (1)
Acetone_free
Yes (2)
Container
Cartridge (69)
Aerosol can (35)
Can (30)
Canister (14)
Bottle (6)
Tube (6)
Double cartridge (4)
Spray bottle (4)
Hand spray (2)
Plastic bottle in a display box (2)
Aerosol can in a display box (1)
Bag (1)
Bucket (1)
Plastic bottle (1)
Plastic canister (1)
Round bottle (1)
Spray can (1)
Stick (1)
12 More
Cross_cut test
MAN 0-1 (6)
Conditions for ability to cut
tested in accordance with Würth test methods (1)
Max_ short_term temperature resistance
120 °C (10)
150 °C (4)
190 °C (3)
200 °C (3)
300 °C (3)
90 °C (2)
100 °C (1)
130 °C (1)
180 (1)
180 °C (1)
250 °C (1)
370 °C (1)
400 °C (1)
500 °C (1)
8 More
Max_ processing time
3 min (13)
Resistance against
Oil<br>Fuel (7)
Water<br>Lime water<br>Public sewage<br>Weak acids<br>Weak lyes<br>Salt water (7)
Aging<br>Weather (5)
Salt water<br>Weak lyes<br>Weak acids<br>Splash (5)
Alcohol<br>Diluted acids and lyes<br>Water (4)
Water<br>Salt water<br>Acid<br>Lye (4)
Aging (3)
Aging<br>Weather<br>Humidity (2)
Petrol<br>Diesel<br>Cooling liquid<br>Engine and gear oils (2)
Salt water<br>Freshwater<br>Aqueous surfactant solutions (2)
Water<br>Diluted acids and lyes<br>Salt water (2)
Water<br>Salt water<br>Diluted acids and lyes (2)
Water<br>Weak lyes<br>Acid (2)
Water<br>Weather (2)
Alcohol<br>Petrol<br>Oil<br>Water (1)
Corrosion<br>Oxidation (1)
Fats<br>Household cleaning products<br>Oil<br>Flue gases and their condensates (1)
Mineral oils<br>Water (1)
Water (1)
Water<br>Alkaline water (1)
Water<br>Diluted inorganic acids and lyes<br>Aqueous cleaning agents (1)
Water<br>Salt water<br>Weak lyes<br>Weak acids (1)
16 More
Tensile strength
0,2 ± 0,02 MPa (1)
6 MPa (1)
Min__max_ joint width
4 x 5 mm (1)
Softening point
66 °C (13)
Conditions for tensile shear strength
in accordance with ASTM D-950 (1)
Min__max_ room temperature, material temperature and glue temperature
15 to 20 °C (1)
Processing temperature
23 °C (1)
Conditions for working life
at 20°C (8)
at 23°C (2)
at 23°C (1)
at 20°C, 20 g total mass (1)
Suitable for
310 ml cartridge (2)
Thread diameter max. M80<br>Thread diameter max. R 3 inch (1)
Thread diameter max. R 3 inch (M80) (1)
Thread diameter max. R 3/4 inch (1)
Oil absorber type
Oil absorber type I<br>Oil absorber type II<br>Oil absorber type III (1)
Oil absorber type III/R (1)
Skin formation time
15–20 min. (1)
Conditions for Shore hardness
in accordance with DIN 53505 (2)
Length
50 m (16)
10 m (12)
25 m (6)
200 mm (4)
100 m (3)
100 mm (3)
3.65 m (3)
10.5 cm (2)
11 cm (2)
180 mm (2)
66 m (2)
1.330 mm (1)
110 mm (1)
115 mm (1)
12.5 cm (1)
13 cm (1)
175 mm (1)
20 m (1)
230 mm (1)
238 mm (1)
310 mm (1)
33 m (1)
33.5 mm (1)
340 mm (1)
350 mm (1)
370 mm (1)
60 mm (1)
73 mm (1)
74 mm (1)
8 m (1)
80 mm (1)
9 cm (1)
90 m (1)
27 More
Water_soluble
No (14)
Yes (3)
Not readily soluble in water (1)
Min__max_ surface processing temperature
5 to 40 °C (3)
10 to 30 °C (1)
Water absorption conditions
after seven days (2)
Number of pieces in assortment_set
10 PCS (1)
2 PCS (1)
20 PCS (1)
Connection thread
1/4 inch (1)
Weight of content
50 g (7)
1 kg (6)
500 g (6)
1000 g (4)
400 g (4)
100 g (3)
1080 g (3)
1760 g (3)
1960 g (3)
20 g (3)
25 g (3)
0.4 kg (2)
1.45 kg (2)
1095 g (2)
200 g (2)
417 g (2)
466 g (2)
5 kg (2)
650 g (2)
1.02 kg (1)
1045 g (1)
1050 g (1)
107 g (1)
1090 g (1)
12 kg (1)
163 g (1)
180 g (1)
180.6 kg (1)
207 g (1)
21 kg (1)
21.25 kg (1)
250 g (1)
254.1 g (1)
255 g (1)
265 g (1)
270 g (1)
288 g (1)
3 g (1)
304 g (1)
313 g (1)
32.7 kg (1)
324.4 g (1)
332 g (1)
333.6 g (1)
377 g (1)
388 g (1)
3975 g (1)
4.5 kg (1)
40 g (1)
409 g (1)
410 g (1)
432 g (1)
470 g (1)
5.1 kg (1)
5.2 kg (1)
5.35 kg (1)
506 g (1)
56 g (1)
58 g (1)
790 g (1)
89.6 g (1)
900 g (1)
960 g (1)
970 g (1)
58 More
Min_ dust_drying time
15 min (2)
5 min (1)
8 min (1)
Min_ skin_formation time _conditions
20 / at 23°C and 50% relative humidity (3)
25 / in accordance with DIN 50014 (2)
Thickness of adhesive tape
0.32 mm (2)
0.11 mm (1)
Drying times _25°C _ 70°F _ 50% U_R__
To touch: 1-2 hrs | To recoat: 12 hrs | Launch time: 24 hours (1)
Sustainability
Low-emission/low-pollution (2)
Pollutants / Emissions (2)
Low-pollution (1)
Min__max_ working life
5-7 min (1)
Min_ temperature resistance of the hardened material
-20 °C (1)
Available colours
FC 0006 (1)
Min__max_ skin_formation time _conditions
45-60 min / at 23°C and 50% relative humidity (7)
15-40 min / at 23°C and 50% relative humidity (6)
30-40 min / at 23°C and 50% relative humidity (2)
15-40 min min / at 23°C and 50% relative humidity (1)
Conditions for relative permittivity
1 MHz, ASTM D-150 (3)
Max_ friction
0.13 µ (1)
Chemical basis
Nitroalkydale (29)
Mineral oil (25)
Neutral crosslinked silicones, oxime-based (17)
Wax (14)
Sauer silicones (acetate systems) (13)
Epoxy resin (9)
Single component polyurethane (8)
Neutrally networked silicones, with alkoxy basis (alcohol basis) (7)
Dimethacrylic acid ester (6)
Fine open-cell polyurethane foam (6)
Hydrocarbon (6)
Polyester resin (6)
Polyurethane (6)
Silane modified polymer (6)
Aliphatic hydrocarbon (5)
Closed-cell polyethylene foam (5)
Cyanoacrylate acidic ester (5)
Hybrid polymer (5)
Moisture curing 1K polyurethane (5)
Naphtha (5)
Polyethylene (5)
Alkaline tenside (4)
Alkyd resin (4)
Anionic tenside (4)
Natural rubber (4)
Solvent neoprene (4)
Synthetic rubber (4)
Acrylic resin dispersion (3)
Bitumen (3)
Methacrylic acid ether (3)
Mix of organic solvents (3)
Soft metal-containing semi-synthetic base grease (3)
Synthetic oil (3)
Water (3)
Water, hydrocarbon (3)
2-propanol (2)
Aqueous mixture (2)
Combination of additives (2)
Epoxy (2)
Fatty alcohols (2)
Isoalkane (2)
Mineral oil with synthetic ester (2)
Mineral oil, paraffin waxes and corrosion protection additives in dearomatized gasoline hydrocarbons (2)
Nitrite combination resin (2)
POP mixed polymer (2)
Polyvinyl acetate dispersion (2)
Silicone resin (2)
Special benzine with D-limonene (2)
Synthetic wax oxidant (2)
Two-component polyurethane (2)
Water tenside (2)
2-methoxy-1-methylethyl acetate (1)
Acetone (1)
Acrylate dispersion (1)
Acrylated alkyd combination (1)
Acrylic resin (1)
Alkaline surfactants, silicone oil (1)
Amidosulfonic acid (1)
Ammoniacal surfactant (1)
Amphoteric tenside (1)
Bitumen sealing compound (1)
Butoxyethanol (1)
Compound of polymer and natural resin (1)
Diethyl ether (1)
Dimethacrylic acid ether (1)
Dimethyl ether (1)
Ethyl cellulose synthetic resin (1)
Ethyl-2-cyanoacrylate monomer (1)
Ethylene glycol (1)
Fixed metallic zinc dust (1)
Fluorocarbon resin (1)
Hydrocarbonate (1)
Isopropanol (1)
Lithium 12 hydroxystearate (1)
MS polymer (1)
Medic white oil with synthetic oils (1)
Methacrylate (1)
Methyl acetate (1)
Methylene diphenyl (1)
Mix of polyether polyols, diphenylmethane-4, 4'-diisocyanate (1)
Mixed synthetic mineral oil with organic thickener and white solid lubricant combination (1)
Mixture of surfactants and selected complex compounds (1)
Modified alkyd resin (1)
Moisture-hardening polyurethane prepolymer (1)
Monocarboxylic acid esters (1)
Nitrile rubber (1)
Nitro cellulose basis (1)
Nonionic tenside (1)
Physiologically harmless synthetic oil (1)
Polyacrylic dispersion (1)
Polyamide (1)
Polychloroprene (1)
Polydimethylsiloxane (1)
Polyester (1)
Polyisobutylene (1)
Polytetrafluoroethylene (1)
Polyurethane formulation that contains solvents (1)
Polyvinyl butyral (1)
Propane (1)
Resin (1)
Soft wax (1)
Styrene (1)
Surfactants, ester (1)
Synthesis of fat and additives in hydrocarbon solvents (1)
Synthetic natural rubber (1)
Synthetic oil with a multifunction additive combination (1)
Tetrafluorpropene (1)
Two-component resin (1)
Urethane acrylate (1)
Vinyl chloride polymer (1)
Water and propanol (1)
Water glass luting with mineral fillers (1)
Water-carbon emulsion (1)
White oil with additives (1)
108 More
Min_ longitudinal resistance to tearing
6 N/mm (7)
120 N/cm (1)
200 N/cm (1)
30 N/cm (1)
Stretch capacity
2 % (1)
3 % (1)
8 % (1)
Building material class_conditions
B1 / in accordance with DIN 4102 (4)
B2 - Normally inflammable / in accordance with DIN 4102 (1)
B2 / in accordance with DIN 4102 (1)
Period of use after opening
12 Month (3)
Max_ working life
5 min (6)
4 min (2)
25 min (1)
Max_ application quantity in surface bonding
220 g/m² (1)
400 g/m² (1)
Curing time
4 h (2)
80 min (1)
90 min (1)
Full load capacity_conditions
24 h / with 2.5-mm seam (1)
Min__max_ viscosity 2
1500-3000 mPas (2)
30000-40000 mPas (1)
Min__max_ viscosity 1
4000-9000 mPas (2)
100000-180000 mPas (1)
20.000-40.000 mPas (1)
Min__max_ ambient processing temperature
10 to 30 °C (1)
Max_ thorough drying
3 d (1)
Min__max_ skin_formation time
3-8 min (4)
20-25 min (1)
5-7 min (1)
8-12 min (1)
90-120 min (1)
Temperature Resistance
between –20°C do +75°C (1)
Colour
Transparent (53)
Black (52)
White (41)
Grey (29)
Colourless (26)
Red (21)
Yellow (14)
Silver coloured (10)
Beige (8)
Blue (8)
Brown (8)
Light brown (7)
Jet black RAL 9005 (6)
Orange (6)
Yellowish (6)
Anthracite (5)
Green (5)
Light yellow (5)
Copper (4)
Red brown (4)
White (base material) (4)
Yellow (base material) (4)
Amber (3)
Anthracite (base material) (3)
Brownish (3)
Light grey (bright grey) (3)
Light yellow transparent (3)
Neon green (3)
Oak (3)
Pure white RAL 9010 (3)
Rosy (3)
Bahama beige (2)
Black (base material) (2)
Black<br>Red (2)
Blue (base material) (2)
Blue fluorescent (2)
Blue grey RAL 7031<br>Window grey RAL 7040<br>Grey white RAL 9002<br>Light grey RAL 7035<br>Signal white RAL 9003<br>Pure white RAL 9010<br>Traffic white RAL 9016<br>Cream RAL 9001<br>Oyster white RAL 1013<br>Agate grey (2)
Concrete grey (2)
Dark brown (2)
Green fluorescent (2)
Light beige (2)
Luminous yellow (2)
Neon blue (2)
Neon red (2)
Neon yellow (2)
Red<br>Black (2)
Transparent (base material) (2)
White grey (2)
White<br>Transparent (2)
Yellow fluorescent (2)
Yellow<br>Brown (2)
Zinc (2)
Alder, medium (1)
Aluminium (base material) (1)
Aluminium coloured (1)
Aluminium silver (1)
Anthracite, metallic (1)
Beech, dark (1)
Black Fiat 120 (1)
Blue grey RAL 7031 (1)
Brass coloured (1)
Brilliant white (1)
Bronze green RAL 6031 (1)
Cast grey (1)
Clear (1)
Clear<br>Light yellow (1)
Colza Yellow RAL 1021 (1)
Colza yellow RAL 1021 (1)
Copper beech<br>Cherry (1)
Cream (1)
Cream RAL 9001 (1)
Crystal clear (1)
Dark grey (1)
Dark grey VW 115 (1)
Deep black (1)
Deep dark grey MB 167 (1)
Emerald green RAL 6001 (1)
Flame red RAL 3000 (1)
Green<br>Blue (1)
Grey RAL 7037 (1)
Grey brown, metallic (1)
Grey white RAL 9002 (1)
Grey<br>Black (1)
Grey<br>Orange (1)
Hornbeam<br>Spruce, medium (1)
Jasmine (1)
Jet black, similar to RAL 9005 (1)
Leaf green RAL 6002 (1)
Light brown transparent (1)
Light grey RAL 7035 (1)
Light grey<br>Black (1)
Light ivory (1)
Luminous bright red RAL 3026 (1)
Mahogany (1)
Manhattan (1)
Medium grey (1)
Milky-transparent (protective film) (1)
Neon orange (1)
Neon pink (1)
Oak bright (1)
Oak, brownish (1)
Oak, medium (1)
Opal green (1)
Orange fluorescent (1)
Oyster white RAL 1013 (1)
Pear, middle (1)
Pearl mouse grey RAL 7048 (1)
Pebble grey RAL 7032 (1)
Pine (1)
Pure orange RAL 2004 (1)
Purple (1)
Red<br>White (1)
Sanitary grey (1)
Satin black VW 110 (1)
Sen ash (1)
Signal white, similar to RAL 9003 (1)
Silk grey (1)
Silver (1)
Silver grey (1)
Silver grey RAL 7001 (1)
Sky blue RAL 5015 (1)
Stainless steel coloured<br>Chrome coloured (1)
Terracotta (1)
Tile white (1)
Traffic blue RAL 5017 (1)
Traffic white RAL 9016 (1)
Transparent (hardened) (1)
Transparent, translucent, opaque (1)
Transparent/slightly cloudy (hardened) (1)
Transparent<br>Red (1)
Violet (1)
Walnut, medium (1)
Wheel silver (1)
Whitish (1)
Yellow green (1)
Yellow olive (NATO green) RAL 6014 (1)
Yellow orange (1)
Yellow transparent (1)
Yellow-black (1)
Yellow<br>White (1)
Zinc, bright (1)
135 More
Min__max_ compressive shearing strength _conditions
12-15 N/mm² / in accordance with DIN 54452 (2)
12-20 N/mm² / in accordance with DIN 54452 (2)
5-10 N/mm² / in accordance with DIN 54452 (1)
Conditions for vapour pressure
at 20°C (1)
Recoatable_Can be painted over
Conditional, preliminary testing required (6)
Yes (6)
No (5)
Spot weldable
No (4)
Yes (2)
Min__max_ open time _conditions
8-10 min / at 20°C and 150 g/m² (1)
Max_ gap_filling ability
0.15 mm (4)
0.25 mm (2)
0.50 mm (2)
0.35 mm (1)
Max_ yield _area_
0.75 m² (1)
1.5 m² (1)
Volumetric capacity
1 l (1)
Min__max_ sealing thickness
2-4 mm (4)
Calculated coverage
3.9 m2/kg – 6.24 m2/l - 80 μ (1)
Conditions for press_setting time of glue
at 20°C (1)
Min_ processing time
2 min (13)
4 min (1)
Shelf life from production_conditions
12 Month / at 10°C to 25°C (8)
12 Month / at room temperature (6)
12 Month / at 20°C and 50% humidity (4)
12 Month / at max. 25°C (4)
24 Month / at 20°C and 50% humidity (4)
12 Month / cool and dry storage area (2)
12 Month / in closed original packaging at + 5°C to + 25°C and dry storage (2)
24 Month / at 10°C to 30°C (2)
24 Month / at 23°C and 50% relative humidity, no exposure to direct sunlight (2)
24 Month / at 5°C to 35°C (2)
24 Month / below 25°C (2)
24 Month / cool and dry storage area, no exposure to sunlight, 15°C to 25°C (2)
12 Month / at 15°C to 25°C (1)
12 Month / at 5°C to 25°C (1)
12 Month / cool, dry and frost-free storage area (1)
15 Month / at 5°C to 35°C (1)
18 Month / at 15°C to 25°C (1)
18 Month / at 5°C to 25°C (1)
24 Month / at 15°C to 25°C (1)
24 Month / at 20°C (1)
24 Month / cool and dry storage area (1)
24 Month / cool and dry storage area, in sealed original container (1)
24 Month / cool and frost-free storage area, in sealed original container (1)
24 Month / dry, at room temperature (1)
24 Month / storage in a dry place protected from light (1)
30 Month / keep containers tightly sealed in a dry, cool and well-ventilated place. Protect from frost, heat and sunlight. Do not use compressed gas to empty the containers. Store in original container, 15°C to 30°C (1)
36 Month / at 20°C (1)
36 Month / at max. 50°C, no exposure to sunlight, 10°C to 30°C (1)
22 More
Min__max_ worked penetration _conditions
265-295 / in accordance with DIN ISO 2137 (4)
285-285 / in accordance with DIN ISO 2137 (1)
Min_ dripping point_conditions
180 °C / in accordance with DIN ISO 2176 (3)
250 °C / in accordance with DIN ISO 2176 (1)
Max_ permissible VOC concentration
250 g/l (7)
840 g/l (2)
0 % (1)
Min__max_ temperature conditions
-55 to 150 °C (7)
-30 to 130 °C (6)
10 to 60 °C (4)
-15 to 130 °C (1)
-15 to 150 °C (1)
-30 to 80 °C (1)
-40 to 180 °C (1)
-45 to 180 °C (1)
-5 to 40 °C (1)
-50 to 250 °C (1)
4 More
Storage stability
12 months on condition that the material is indoors, in a sealed drum and protected against heat and freeze (1)
Full curing speed
1 mm/d (6)
2.5 mm/d (3)
3 mm/d (3)
Acoustic insulation for joints
58 dB (2)
Min__max_ final strength
12 h-24 h (3)
1-3 h (2)
3-6 h (2)
5-10 h (2)
6-24 h (1)
Dust_drying time
10 min (34)
15 min (1)
5 min (1)
6 min (1)
7 min (1)
Thickness
0.15 mm (7)
1 mm (4)
0.07 mm (3)
0.3 mm (3)
0.8 mm (3)
0.065 mm (2)
0.18 mm (2)
0.22 mm (2)
0.052 mm (1)
0.08 mm (1)
0.13 mm (1)
0.19 mm (1)
0.27 mm (1)
0.50 mm (1)
1.2 mm (1)
1.35 mm (1)
6 mm (1)
11 More
Stress group
D4 (1)
Halogen_free
Yes (1)
Removable without residue
No (1)
Max_ working pressure
10 bar (1)
800 bar (1)
Max_ usage duration
3 Weeks (3)
Min_ dry skin_formation time_conditions
5 min / at 20°C and 50% relative humidity (1)
Min_ breakaway torque
21 Nm (2)
30 Nm (2)
Design
Round nozzle (3)
Fan nozzle (1)
With ring eyelet (1)
Max_ gluing gap size
0.15 mm (2)
0.25 mm (2)
0.1 mm (1)
6 mm (1)
Conditions for NLGI grade
with DIN 51818 (5)
pH value_conditions
10 / undiluted (2)
13 / at 20°C (1)
5.5 / at 20°C (1)
7.5 / undiluted (1)
9.4 / in concentrate (1)
DIN
18545-2 (14)
18540 (5)
Mesh size
125 µm (1)
190 µm (1)
260 µm (1)
Min_ diagonal breaking elongation
115 % (5)
Hardener content
2 % (7)
33 % (1)
Grip strength conditions
at recommended dry layer thickness (6)
Elongation at break_conditions
500 % / in accordance with DIN 53504 (7)
Min_ tensile strength
0.325 N/mm² (7)
1.8 N/mm² (7)
2.2 N/mm² (5)
200 kPa (5)
30 N/mm² (2)
12 N/mm² (1)
12.5 N/mm² (1)
2.6 N/mm² (1)
25 N/mm² (1)
3.8 N/mm² (1)
6.4 N/mm² (1)
8 N/cm² (1)
6 More
Conditions for through drying
at 23°C, 50% relative humidity (1)
Min__max_ grip strength
15-20 min (2)
Min__max_ relative air humidity
60-70 % (1)
Corrosion protection period
6 Month (1)
NLGI grade
2 (2)
Conditions for prevail torque
M10 (4)
Friction force
450 N (1)
Colour number
1900 (1)
1930 (1)
3026 (1)
9005 (1)
Conditions for specific volume resistivity
in accordance with ASTM D-257 (3)
Min__max_ wood moisture outdoors
11-15 % (1)
Min_ flashing point of active ingredient
200 °C (4)
300 °C (2)
0 °C (1)
Soap base
Lithium 12 hydroxystearate (3)
AL complex (1)
Inorganic (1)
Min_ film forming temperature
5 °C (1)
6 °C (1)
7 °C (1)
Moulded density
29 kg/m³ (7)
30 kg/m³ (5)
45 kg/m³ (1)
Paint_wetting impairment substances
No (1)
Yes (1)
Min_ flashing point
80 °C (13)
100 °C (10)
200 °C (7)
70 °C (7)
-19 °C (4)
40 °C (4)
101 °C (3)
-14 °C (2)
-25 °C (2)
-4 °C (2)
-42 °C (2)
-60 °C (2)
-80 °C (2)
10 °C (2)
190 °C (2)
21 °C (2)
240 °C (2)
250 °C (2)
61 °C (2)
90 °C (2)
-15 °C (1)
-18 °C (1)
-20 °C (1)
-22 °C (1)
-24 °C (1)
-26 °C (1)
-90 °C (1)
-92 °C (1)
-97 °C (1)
130 °C (1)
170 °C (1)
181 °C (1)
228 °C (1)
230 °C (1)
24 °C (1)
255 °C (1)
27 °C (1)
32 °C (1)
45 °C (1)
62 °C (1)
34 More
Type of adhesive
Hot melt pressure sensitive adhesive (4)
Type of spray head
2-way spray head (1)
Cobra spray head (1)
Standard spray head (1)
Min_ drying time
20 min (8)
15 min (1)
25 min (1)
Can be cut after
15 min (1)
8 min (1)
Long_term elasticity
Virtually no elasticity (1)
Free of scrap tyre granules
Yes (1)
Resin_free
Yes (36)
No (1)
Dripping point conditions
in accordance with DIN 51801 (13)
in accordance with DIN ISO 2176 (4)
Min_ spraying distance
20 cm (32)
10 cm (1)
30 cm (1)
Min__max_ joint width for watertightness in driving rain
10-15 mm (1)
2-3 mm (1)
3-5 mm (1)
3-6 mm (1)
4-7 mm (1)
8-14 mm (1)
Continuous motion absorption
25 % (36)
20 % (5)
12.5 % (3)
10 % (2)
Conditions for tensile strength
in accordance with DIN 53504 (9)
in accordance with ISO 1926 (7)
in accordance with DIN 53571 (5)
in accordance with ASTM D-412 (3)
at 23°C, in accordance with ASTM D-638 (2)
in accordance with DIN 53455 (1)
Min__max_ viscosity _conditions
100-150 mPas / at 25°C, Brookfield RVT, spindle 4/20 rpm (1)
14000-20000 mPas / at 25°C, Brookfield RVT, spindle 5/2.5 rpm (1)
Nominal diameter
80 mm (1)
Compression strength
4 N/cm² (1)
Flashing point conditions
in accordance with DIN ISO 3016 (1)
Fungicidal properties
No (21)
Yes (21)
Curing time conditions
depending on layer thickness (1)
Water_vapour permeability
0.72 g/m²/d (7)
Number per pallet
576 PCS (14)
Min_ yield _area_
0.5 m² (1)
1 m² (1)
Loss factor
0.002 (3)
Adhesive force at 10 mm
1.92 N (1)
Foil thickness
0.1 mm (1)
Conditions for VOC concentration
ChemVOCFarb (8)
Max_ flash_off time
24 h (2)
Can be sanded after
10 d (1)
PVC_free
Yes (6)
Max_ tensile strength
300 kPa (5)
Surface tension
22 mN/m (1)
Max_ volume change_conditions
2 % / in accordance with DIN 52451 (3)
Water_vapour diffusion resistance factor value µ
749 (14)
2700 (1)
Min__max_ temperature resistance
-40 to 150 °C (22)
-40 to 90 °C (18)
-40 to 100 °C (10)
-40 to 80 °C (9)
-30 to 90 °C (6)
-20 to 125 °C (4)
-20 to 80 °C (4)
-30 to 80 °C (4)
-40 to 95 °C (4)
-10 to 70 °C (3)
-25 to 70 °C (3)
-40 to 120 °C (3)
-40 to 180 °C (3)
-10 to 60 °C (2)
-20 to 120 °C (2)
-25 to 80 °C (2)
-30 to 110 °C (2)
-30 to 120 °C (2)
-40 to +90 °C (2)
-50 to 250 °C (2)
-55 to 120 °C (2)
-55 to 150 °C (2)
-60 to 260 °C (2)
-18 to 90 °C (1)
-20 to 110 °C (1)
-30 to 100 °C (1)
-40 to +100 °C (1)
-40 to 105 °C (1)
-40 to 130 °C (1)
-40 to 140 °C (1)
-40 to 145 °C (1)
-40 to 85 °C (1)
-5 to 1000 °C (1)
-50 to 280 °C (1)
-55 to 105 °C (1)
-60 to 100 °C (1)
-60 to 315 °C (1)
31 More
Shore A hardness
20 (17)
40 (11)
25 (8)
24 (7)
23 (6)
50 (5)
10 (3)
28 (2)
30 (2)
45 (2)
18 (1)
26 (1)
55 (1)
7 More
Bio_degradable_conditions
Yes / OECD conditions (1)
Diameter _Ø_
10 mm (1)
15 mm (1)
20 mm (1)
22 mm (1)
30 mm (1)
6 mm (1)
8 mm (1)
1 More
Version
Round nozzle (26)
Fan nozzle (3)
High-quality (3)
Smooth (2)
With eyelet (2)
With hook (2)
360 ° valve (1)
Corrosion-resistant (1)
Fein (1)
For 600 ml bags (1)
Granules/calcinated (baked) (1)
Medium (1)
Simple (1)
Standard design (1)
With flexible drain pipe (1)
With handle (1)
With lamination (1)
With permanently angled drain and handle (1)
With punching mechanism (1)
With thread for flexible filler pipe (1)
14 More
Short_term resistance against
Fuels<br>Mineral oils<br>Animal fat<br>Animal oils<br>Vegetable fat<br>Vegetable oils (7)
Mineral oils<br>Fuels<br>Animal fat<br>Animal oils<br>Vegetable fat<br>Vegetable oils (2)
Aliphatic solvents<br>Fuels<br>Mineral oils<br>Vegetable fat<br>Vegetable oils<br>Animal fat<br>Animal oils (1)
Diluted acids<br>Diluted lye (1)
Fuels<br>Mineral oils<br>Animal oils<br>Vegetable oils<br>Oils (1)
Fuels<br>Mineral oils<br>Oils<br>Vegetable oils<br>Animal oils (1)
Fuels<br>Mineral oils<br>Vegetable oils<br>Animal oils<br>Oils (1)
Mineral oils<br>Fuels<br>Vegetable oils<br>Animal oils<br>Oils (1)
2 More
Number of pieces per pallet
24 PCS (1)
Max_ grip strength
20 min (2)
Min_ compressive strength
70 N/mm² (1)
Free of long_chain chlorinated paraffins LCCP _ 0,1 %_
Yes (1)
Min_ adhesive force at 25 mm
13 N (2)
15 N (1)
Density
1 g/cm³ (13)
0.77 g/cm³ (12)
0.775 g/cm³ (12)
1.26 g/cm³ (12)
1.01 g/cm³ (10)
0.75 g/cm³ (8)
1.1 g/cm³ (8)
0.86 g/cm³ (6)
0.94 g/cm³ (6)
1.04 g/cm³ (6)
0.74 g/cm³ (5)
1.06 g/cm³ (5)
1.09 g/cm³ (5)
1.25 g/cm³ (5)
1.05 g/cm³ (4)
1.12 g/cm³ (4)
0.76 g/cm³ (3)
0.78 g/cm³ (3)
0.83 g/cm³ (3)
1.03 g/cm³ (3)
1.08 g/cm³ (3)
1.11 g/cm³ (3)
1.27 g/cm³ (3)
1.5 g/cm³ (3)
0.001 g/l (2)
0.7 g/cm³ (2)
0.767 g/cm³ (2)
0.81 g/cm³ (2)
0.85 g/cm³ (2)
0.88 g/ml (2)
0.889 g/cm³ (2)
0.93 g/cm³ (2)
0.973 g/cm³ (2)
0.99 g/cm³ (2)
1.02 g/cm³ (2)
1.023 g/cm³ (2)
1.095 g/ml (2)
1.59 g/cm³ (2)
0.568 g/cm³ (1)
0.6 g/cm³ (1)
0.659 g/cm³ (1)
0.665 g/cm³ (1)
0.673 g/cm³ (1)
0.698 g/cm³ (1)
0.71 g/cm³ (1)
0.714 g/cm³ (1)
0.739 g/cm³ (1)
0.742 g/cm³ (1)
0.745 g/cm³ (1)
0.762 g/cm³ (1)
0.766 g/cm³ (1)
0.773 g/cm³ (1)
0.776 g/ml (1)
0.786 g/cm³ (1)
0.794 g/cm³ (1)
0.834 g/ml (1)
0.835 g/cm³ (1)
0.839 g/cm³ (1)
0.843 g/cm³ (1)
0.845 g/cm³ (1)
0.85 g/ml (1)
0.855 g/cm³ (1)
0.855 g/ml (1)
0.868 g/cm³ (1)
0.871 g/cm³ (1)
0.878 g/cm³ (1)
0.88 g/cm³ (1)
0.883 g/cm³ (1)
0.89 g/cm³ (1)
0.893 g/cm³ (1)
0.895 g/cm³ (1)
0.9 g/cm³ (1)
0.904 g/cm³ (1)
0.92 g/cm³ (1)
0.981 g/cm³ (1)
0.992 g/cm³ (1)
1 kg/l (1)
1.011 g/cm³ (1)
1.035 g/cm³ (1)
1.068 g/cm³ (1)
1.07 g/cm³ (1)
1.09 kg/m³ (1)
1.109 g/cm³ (1)
1.18 g/cm³ (1)
1.18 g/ml (1)
1.2 g/cm³ (1)
1.21 g/cm³ (1)
1.35 kg/l (1)
1.37 g/cm³ (1)
1.38 g/cm³ (1)
1.4 g/cm³ (1)
1.4 kg/l (1)
1.404 g/cm³ (1)
1.52 g/cm³ (1)
1.54 g/cm³ (1)
1.556 g/cm³ (1)
1.57 g/cm³ (1)
1.592 g/cm³ (1)
1.606 g/cm³ (1)
1.75 g/cm³ (1)
1.85 g/cm³ (1)
1.858 g/cm³ (1)
1000 g/cm³ (1)
2.09 g/cm³ (1)
2.21 g/cm³ (1)
2.8 kg/m³ (1)
100 More
Conditions for water_vapour permeability
in accordance with ISO 1663, specimen thickness 5 mm (7)
Material of the hose
Synthetic rubber (1)
Coats
two-three (1)
Max_ change in volume
-5 % (7)
2 % (2)
10 % (1)
25 % (1)
Conditions for thorough drying
At 20°C, 400 μ wet (2)
Max_ spraying distance
25 cm (29)
30 cm (3)
15 cm (1)
Breakaway torque conditions
M10 mm (4)
Min__max_ wood moisture
8-10 % (1)
8-12 % (1)
8-14 % (1)
Min_ final strength
12 h (1)
28 d (1)
3 h (1)
48 h (1)
Coating thickness
40 µm (2)
30 µm (1)
7 µm (1)
Min__max_ flash_off time
5 min-15 min (1)
Compressive shearing strength conditions
in accordance with DIN 54452 (5)
Max_ processing temperature
25 °C (15)
40 °C (14)
30 °C (6)
35 °C (4)
260 °C (3)
-25 °C (1)
50 °C (1)
80 °C (1)
2 More
Min_ proportion of solids
33 % (1)
50 % (1)
53 % (1)
66 % (1)
80 % (1)
98 % (1)
White oil_free_mineral oil_free
No (3)
Yes (1)
Dielectric strength conditions
in accordance with ASTM D-149 (3)
Breaking elongation conditions
for 2-mm film (17)
in accordance with DIN 53571 (5)
Ignition temperature
200 °C (2)
235 °C (1)
250 °C (1)
425 °C (1)
Min__max_ processing temperature for can
-10 to 40 °C (2)
10 to 30 °C (1)
10 to 50 °C (1)
5 to 30 °C (1)
Yield _volume_ approx_
5.5 l (1)
Free from heavy metals
Yes (36)
Conditions for dust_drying time
at recommended dry layer thickness (6)
at 20°C, 50% relative humidity (2)
at 20°C (1)
Range of applications
Oil pumps<br>Front cover<br>Camshaft bearing cover<br>Oil pans<br>Transmission cover<br>Exhaust manifold<br>Exhaust flange<br>Cover and flange on engines<br>Intake area (1)
Water pumps<br>Oil pumps<br>Front cover<br>Camshaft bearing cover<br>Thermostat housing<br>Oil pans<br>Transmission cover<br>Intake area<br>Sealing of accumolators (1)
Water pumps<br>Oil pumps<br>Front cover<br>Camshaft bearing cover<br>Thermostat housing<br>Oil pans<br>Transmission cover<br>Sunroof<br>Doors (1)
Breaking elongation
850 % (1)
Min_ grip strength
15 min (2)
45 min (2)
14 min (1)
20 min (1)
25 min (1)
40 min (1)
Diameter
12 mm (2)
11.5 mm (1)
Scale
Up to 1100 ml (2)
Up to 1900 ml (2)
Up to 300 ml (2)
Up to 550 ml (2)
Coating compatibility
Yes (18)
Final spreading possible after
20 min (1)
Min__max_ tensile strength
12-25 N/mm² (1)
2-15 N/mm² (1)
4-7 N/mm² (1)
Min_ processing temperature
5 °C (21)
10 °C (10)
-50 °C (3)
20 °C (3)
15 °C (2)
18 °C (2)
-10 °C (1)
-15 °C (1)
1 °C (1)
3 More
Min_ processing temperature for can
20 °C (27)
-10 °C (2)
10 °C (1)
5 °C (1)
Application temperature
+5°C to +40°C (1)
Density conditions
at 20°C (86)
at 15°C (2)
Components A and B mixed (1)
at 20°C, DIN 51757 (1)
at 23°C, 50% relative humidity (1)
at 25°C (1)
Gloss level
High gloss (16)
Satin matt (13)
Matt (5)
Glossy (1)
Silk gloss (1)
Phosphate_free
Yes (2)
Smell_fragrance
Characteristic (112)
Fruity (10)
Solvent-like (7)
Lemon (6)
Mild (6)
Oil (6)
Perfumed (5)
Alcohol (3)
Faint odour (3)
Odourless (3)
Peach (3)
Neutral (2)
Sweetish (2)
Aminic (1)
Aromatic (1)
Ester-like (1)
Hydrocarbon (1)
Spring (1)
Vinegar (1)
13 More
Straßen_Rutsch_Test _German road slip test_
0 % (1)
8 % (1)
Conditions for functional strength
with tension-free materials (1)
Surface pre_treatment required
On absorbent or porous surfaces (3)
Dry, dust and grease-free (2)
On porous surfaces (1)
Friction force conditions
Friction cylinder/plate, 1000 µm, 50 Hz, 2 hours (1)
Viscosity
10000 mPas (1)
10500 mPas (1)
11000 mPas (1)
1500 mPas (1)
3.24 Pas (1)
3000 mPas (1)
3500 mPas (1)
4000 mPas (1)
55000 mPas (1)
3 More
Conditions to maintain shelf life from production
at 15°C to 25°C and max. 60% relative humidity (29)
at room temperature (17)
storage area that is dry, dust-free, protected from sunlight and other heat sources, approx. 20°C, 50% humidity (14)
at 5°C to 25°C (11)
cool and dry storage area (10)
at 20°C (8)
at 20°C and 50% humidity (8)
at 10°C to 25°C (6)
at 10°C to 30°C (5)
at 15°C to 25°C and max. 60% relative humidity (3)
at 5°C to 35°C (3)
at min. -15°C, slow defrosting time (3)
dry, lying and dust-free storage area, protected from UV rays, 20°C and 50% humidity (3)
at 10°C to 35°C and max. 60% relative humidity (2)
at 10°C to 35°C, no exposure to sunlight, no heat sources (2)
at 20°C and 50% relative humidity (2)
dry, lying and dust-free storage area, 20°C and 50% humidity (2)
in closed original packaging at + 5°C to + 25°C and dry storage (2)
at 15°C to 25°C (1)
at 5°C to 35°C (1)
storage area that is dry, dust-free, protected from sunlight and other heat sources, approx. 20°C, 50% humidity (1)
Dry, at room temperature (1)
at 5°C to 30°C (1)
at max. 25°C (1)
at room temperature, in the original container (1)
cool and dry storage area, no exposure to sunlight, 15°C to 25°C (1)
dry and dust-free storage area, 20°C and 50% relative humidity (1)
dry storage area (1)
dry storage area, 20°C (1)
frost-free storage area, no exposure to sunlight (1)
in sealed cartridge, max. 30°C (1)
well-ventilated storage area, 20°C (1)
26 More
CFC _fuel gas_ free
Yes (33)
Fully hardening_curing conditions
23°C and 50% relative humidity (11)
At recommended dry layer thickness (6)
Room temperature (1)
Mineral oil_free
Yes (2)
Max_ drying time
30 min (8)
20 min (1)
Max_ VOC concentration
g/l (3)
840 g/l (2)
0 % (1)
14 g/l (1)
2 g/l (1)
3 g/l (1)
4 g/l (1)
1 More
Grip strength
17 min (1)
50 min (1)
6 h (1)
Kinematic oil basis viscosity
30 cSt (3)
7 mm²/s (3)
12 mm²/s (2)
14 mm²/s (2)
1500 cSt (2)
16 mm²/s (1)
16.5 mm²/s (1)
2000 cSt (1)
23 (1)
25 mm²/s (1)
27 cSt (1)
280 cSt (1)
29.5 cSt (1)
31 mm²/s (1)
612 cSt (1)
9 More
Shelf life from production
24 Month (122)
12 Month (90)
36 Month (52)
18 Month (19)
60 Month (16)
15 Month (4)
99 Month (4)
48 Month (1)
5 Years (1)
9 Month (1)
90 Month (1)
5 More
Min__max_ breakaway torque
10-20 Nm (1)
17-22 Nm (1)
2-3 Nm (1)
25-35 Nm (1)
4-8 Nm (1)
Dry film thickness
80÷100 μ (160÷200 wet) (1)
Min__max_ tensile strength _conditions
12-25 N/mm² / in accordance with DIN 53288 (1)
2-15 N/mm² / in accordance with DIN 53288 (1)
8-10 N/mm² / in accordance with ASTM D-2095 (1)
Shore hardness A_conditions
40 / in accordance with DIN 53505 (2)
40 / nach DIN 53505 (2)
38 / in accordance with DIN 53505 (1)
Material of the grip handle
Polyethylene (1)
Max_ temperature conditions
130 °C (8)
60 °C (7)
180 °C (6)
120 °C (4)
1200 °C (3)
150 °C (3)
1100 °C (2)
140 °C (2)
100 °C (1)
1400 °C (1)
170 °C (1)
200 °C (1)
260 °C (1)
40 °C (1)
50 °C (1)
55 °C (1)
85 °C (1)
11 More
Working life
60 min (2)
1 min (1)
210 s (1)
30 s (1)
5 min (1)
Conditions for softening point
in accordance with ISO 2207 (13)
Max_ pressure
4 bar (2)
690 bar (1)
8 bar (1)
Isocyanate_free
Yes (6)
Granulate grid
18/50 mesh (1)
Barrier layer
Paper (3)
PE film (1)
Building material class conditions
in accordance with DIN 4102 (14)
A2 = to metal substrates / B1 = to least flame retardant aluminium-coated mineral fibre products (1)
in accordance with DIN 4102, according to test certificate 230008667 (1)
Compression set
25 % (2)
Min_ strand diameter
68 mm (1)
Max_ strand diameter
85 mm (1)
Max_ proportion of solids
2.3 % (1)
Soap_free
Yes (2)
Cross_cut test conditions
in accordance with DIN 53151 (6)
Max_ processing temperature for can
40 °C (2)
Max_ functional strength
4 min (1)
Min__max_ curing time
4-24 h (1)
Max_ final strength
24 h (4)
72 h (2)
Conditions for drying time
at 20°C (42)
at 20°C and 65% relative humidity (4)
at 20°C and 50% relative humidity (2)
at 20°C (1)
at 23°C (1)
at 23°C and 50% relative humidity (1)
Max_ flow rate
160 l/min (1)
254 l/min (1)
Min_ friction
0.1 µ (1)
Conditions for final spreading
at 20°C and 50% relative humidity, tested in accordance with Würth test methods (1)
Flow capacity
7.2 l/min (1)
Min_ flash_off time
5 min (30)
15 min (4)
10 min (3)
30 min (2)
1 h (1)
Min__max_ pressing pressure
7-8 N/mm² (4)
0.1-0.8 N/mm² (1)
Curing time_conditions
24 h/ at 20°C (1)
Moisture resistance
Yes (21)
No (5)
Conditionally (2)
Width of band
50 mm (1)
Min_ wood moisture
8 % (1)
Conditions for resistance to tearing
in accordance with DIN 53515 (7)
Number of pieces
10 PCS (1)
25 PCS (1)
4 PCS (1)
Processing time
3 min (1)
Coefficient of thermal expansion conditions
in accordance with ASTM EB-31 (3)
Tensile shear strength
4 MPa (1)
Base oil viscosity, kinematic_conditions
110 mm²/s / at 40°C (2)
14 mm²/s / at 20°C (2)
200 mm²/s / at 40°C (1)
280 mm²/s / at 40°C (1)
350 mm²/s / at 40°C (1)
Solvent_free
Yes (25)
No (3)
Oil basis
Mineral oil (7)
Synthetic (4)
Medical white oil (1)
Synthetic / mineral oil combination (1)
Synthetic hydrocarbons (1)
Synthetic mineral oil (1)
Synthetic wax (1)
1 More
Working pressure
400 bar (1)
Shore D hardness
70 +/- 5 (2)
80 (2)
87 (1)
Adhesive base
Acrylate (17)
Rubber (16)
Synthetic natural rubber (4)
Natural rubber (2)
Natural rubber adhesive (2)
Natural rubber hotmelt (1)
Polyacrylate (1)
Rubber hotmelt (1)
Solvent acrylate (1)
3 More
Application quantity per running metre_conditions
8 g/m / for 20-mm wide bar (1)
Bio_degradable
Yes (24)
No (2)
95% (1)
Max_ curing time
12 h (2)
3 h (1)
6 h (1)
Min__max_ application quantity in assembly bonding
120-180 g/m² (1)
Cell structure conditions
tested in accordance with Würth test methods (1)
Corrosion protection period_category
Corrosion category 0 (5)
No rust spots after 7 cycles (1)
Conditions for load according to four_ball test
in accordance with DIN 51350-4, VKA test (Institute for Internal Combustion Engines) (1)
Acid_free
Yes (38)
Max_ dust_drying time
10 min (1)
Min_ skin_formation time
15 min (9)
10 min (8)
20 min (8)
45 min (4)
30 min (3)
5 min (3)
75 min (2)
25 min (1)
48 h (1)
60 min (1)
65 min (1)
8 min (1)
6 More
Conditions for yield
Tested in accordance with Würth test methods (1)
Conditions for final strength
at 23°C (3)
at 23°C and 55% relative humidity (1)
Total thickness
0.5 mm (5)
3 mm (5)
5 mm (2)
1.5 mm (1)
6 mm (1)
Unleaded
Yes (1)
Propellant
Butane<br>Propane (1)
Free of short_chain chlorinated paraffins SCCP _ 0,1 %_
Yes (1)
Performance _points system_
5 of 5 points (2)
2 of 5 points (1)
3 of 5 points (1)
Min_ open time
3.5 min (1)
Loss of mass
30 % (1)
Purity rating zinc
99 % (1)
99.99 % (1)
Min_ dripping point
74 °C (13)
180 °C (1)
Elongation at break conditions
in accordance with DIN 53455 (1)
Min__max_ open time
20-60 s (2)
15-40 s (1)
5-10 min (1)
Material
Plastic (31)
PA - Polyamide (4)
Nylon (polyamide) (3)
PP - Polypropylene (3)
PE - Polyethylene (2)
Plastics - Polyamide PA (2)
Closed cell polyethylene (1)
Fibre glass (1)
Metal (1)
Metall/Kunststoff (1)
Plastic impact-resistant (1)
Polypropylene - PP / polyamide - PA (1)
Polypropylene / velour (1)
Steel (1)
Zamak (1)
9 More
Min__max_ functional strength
1-3 h (4)
0.5-1 h (2)
3-6 h (2)
2-3 h (1)
2-4 min (1)
30-40 min (1)
NLGI grade_conditions
2 / with DIN 51818 (5)
VOC concentration _CH_
742.8 g/l (2)
83.5 % (2)
376.1 g/l (1)
463 g/l (1)
53.89 % (1)
540 g/l (1)
588.66 g/l (1)
622.7 g/l (1)
632 g/l (1)
669 g/l (1)
69.52 % (1)
692 g/l (1)
728 g/l (1)
76.57 g/l (1)
89.56 % (1)
93 % (1)
95.53 % (1)
98 % (1)
12 More
Min_ transverse tensile strength
0.220 N/mm² (7)
Lubricant system
Grease (5)
Vapour pressure
1.33 Pa (1)
Product weight _per item_
0.359 kg (1)
1.54 g (1)
1.848 g (1)
1298 g (1)
134 g (1)
136 g (1)
143.334 g (1)
1630 g (1)
189.100 kg (1)
22350.000 g (1)
23 g (1)
308.583 g (1)
32 kg (1)
32.500 g (1)
379 g (1)
4107 g (1)
45 g (1)
543.125 g (1)
5466 g (1)
576 g (1)
582 g (1)
61000 g (1)
72 g (1)
74 g (1)
76 g (1)
80 g (1)
954 g (1)
21 More
Compression force deflection
98 kPa (7)
40 N/mm² (5)
Can be varnished after
0.5 h (2)
1 h (2)
2 h (2)
12 h (1)
15 min (1)
Additional articles
Sandpaper Useit, art. no.: 05813... (3)
Acetone cleaner, art. 0893460; Quattro rust stop, art. 08932141; pneumatic axial grinder, art. 07032310; Flexi-Disc, art. 0578705 …; nylon fleece disc, art. 067322 50/75; mini fleece disc, art. 0673205.../207...; locking pliers, art. 071409... (2)
Cartridge gun, art. prefix no. 0891... (1)
Sandpaper Useit, art. no. 058130..., 058131..., 0581330... (1)
Worked penetration
265 to 295 (1)
Lubricant code
K2K-30 (1)
KP2K-30 (1)
KP2N-20 (1)
KPF2K-30 (1)
KPFHC2R-40 (1)
Min_ breaking elongation
450 % (14)
300 % (10)
250 % (8)
125 % (5)
15 % (5)
500 % (4)
350 % (2)
150 % (1)
335 % (1)
3 More
Full resilience
20 min (1)
24 h (1)
Min__max_ operating pressure
4-7 bar (1)
Substrates with good adhesion
Wood<br>Metal<br>Cardboard<br>PMMA<br>Polycarbonate<br>Polystyrene (2)
Brass<br>Steel (1)
Copper<br>Brass<br>Aluminium<br>Lead<br>Chrome<br>Stainless steel<br>Cast iron<br>Steel (bare and anodised)<br>Titanium<br>Zinc sheets (1)
Copper<br>Steel (1)
Ferrous metals<br>PMMA<br>Polycarbonate<br>Polystyrene<br>Galvanised surfaces (1)
Steel<br>Zinc plated steel (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (553)
12 (189)
6 (75)
24 (51)
5 (29)
10 (23)
20 (21)
25 (15)
300 (9)
4 (8)
100 (7)
120 (5)
15 (4)
3 (4)
36 (4)
8 (4)
30 (3)
250 (2)
32 (2)
48 (2)
16 (1)
18 (1)
2 (1)
2.5 (1)
22 (1)
40 (1)
50 (1)
576 (1)
9 (1)
23 More
Categories
1/2-inch imp. sckt wrench, hex., long f. alum. rim
1/2-inch impact socket wrench, special profile
Active Current Offers
Adapter for mobile charging station UNI
Adhesive lubricant HHS 1000
Adhesive lubricant HHS 200
Adhesive lubricant HHS 500
Anchors
Automotive parts
Blind rivets standard flat hd alu/stl 701 pcs Sysko
Brazing, soldering and Welding
Building Materials
Building supplies
Butane gas refill can
Cable marker
Carbide burrs MX cut 5 pcs Syska
Cavity anchor W-MH 201 pieces Sysko
Combi tapping screws assortment 600 pcs Sysko
DIN 125 steel zinc plated 1425 pieces Sysko
DIN 471 spring steel phosphated standard version
DIN 471 spring steel phosphated standard version
Direct fastening
Electrical Installation
Fasteners
Fire Protection
Flat blade fuse ATO MINI-MAXI 151 pcs Sysko
Floor marking adhesive tape, self-adhesive, HD
Galvanised steel, self-centring
Hand Tools
Hoses, couplings, hose clamps
Klapp-Fix key
Material Processing
Measuring
Metal Fittings
Nail puller with hexagon shank
NBR COATED JERSEY GLOVES
Number plate holder, Classic, compl. unprinted
Occupational Safety
Oil drain plug
One-ear clamps 481 pieces Sysko
ORSY system
pias steel zinc plated pan head AW 1603 pcs Sysko
Pin Driver Technology
Pipe and fastening clamps 118 pieces Sysko
Plastic hose connector 155 pieces Sysko
Plug connection for blade connector 6.3x0.8 mm
Plug connection for push connector 6.3x0.8 mm
Plug connector, 24 V truck trailer
Plug housing assortment waterproof 440 pcs Sysko
Power tools
Punched mounting strip, galvanised
Punched mounting strip, plastic, covered
Sanitation, heating, air-conditioning
Shark anchor assortment ZEBRA Sysko
Sheet metal/spring nut steel zp transparent Sysko
Technical chemicals
Technical rubber and Engineering plastic
Top Selling Products
Twist drill bit HSS DIN 338 RN 118° 155 pcs Sysko
VDE combination pliers
Vehicle cable FLRY/FLY
Vehicle cable FLRYY flat cable
Vehicle cable FLRYY, round cable
Vehicle interior equipment and accssrs.
Washer/nut assortment
Waterproof pin housing
Waterproof socket housing TE
Work Equipment
Workwear
WÜPOFAST steel zinc ptd counters hd 2100 pcs Sysko
Popular tags
construction
offer
set
triple
vacuum
Technical chemicals
View as
Grid
List
Sort by
Position
Name Asc
Name Desc
Price Asc
Price Desc
Created On
Rating Asc
Rating Desc
Display
12
24
48
per page
Add to wishlist
Add to compare list
Add to cart
0874100320
Pure aluminium adhesive tape
Pure aluminium adhesive tape paper ADHTPE-ALU-B1-50MMX50M
€15.55 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0874100321
Pure aluminium adhesive tape
Pure aluminium adhesive tape paper ADHTPE-ALU-B1-75MMX50M
€23.35 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0874100322
Pure aluminium adhesive tape
Pure aluminium adhesive tape paper ADHTPE-ALU-B1-100MMX50M
€27.90 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
087530350
Partition wall tape B1
Divider B1 DIVIDRTPE-SOUDAMP-B1-3X50MM-30M
€14.35 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
087571203
Lining tape
Lining tape GLAZMNTTPE-SA-GREY-12X3MM-20M
€3.78 inc. VAT
price per 20 PCS
Add to wishlist
Add to compare list
Add to cart
087571205
Lining tape
Lining tape GLAZMNTTPE-SA-GREY-12X5MM-10M
€2.95 inc. VAT
price per 10 PCS
Add to wishlist
Add to compare list
Add to cart
0890100048
Engine and housing sealing compound DP 300
Engine and housing sealing compound DP 300 NSF SEAL-ENG-DP300-TUBE-RED-80ML
€10.86 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0890100057
Hot melt adhesive 102
Hot melt adhesive 102 MLTADH-102-DENTLIFTER-500G
€32.45 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0890100058
Hot melt adhesive 103
Hot melt adhesive 103 MLTADH-103-DENTLIFTER-500G
€32.45 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0890100183
Structural adhesive Bond+Seal
Structural adhesive, Bond+Seal STRUCADH-KD-BLACK-POUCH-600ML
€13.81 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
08901004
Structural adhesive Bond+Seal
Structural adhesive, Bond+Seal STRUCADH-KD-DARKBROWN-300ML
€12.39 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0890104
Battery terminal protector
Battery terminal protector BTRYTRMLGRSE-PROTECTOR-150ML
€6.37 inc. VAT
price per 1 PCS
1
2
3
4
5
Next
Last
Newsletter Subscription
Subscribe to our newsletter to be informed for our latest products and promotions
Subscribe
Please check the GDPR consent checkbox before continuing
Wait...
Do not show this popup again
Close