Workplace Equipment
Working Lighting, Batteries, Chargers
Storage systems
Pneumatic technology
Labelling system
Packaging material
Belts, straps, strings, anchors
Tool boxes/cases/bags
Car/comm. vehicle workshop equipment
Boxes
Document administration
Air conditioning service units
Tool holders/loops/pockets
Welding Fume Extraction
Work lighting, batteries, chargers
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€3,911.00 inc. VAT
Shape of tip
Round tip (9)
Suitable for min_ bottle size
40 l (1)
IP protection type, lamp
IP 65 (2)
IP 20 (1)
IP 44 (1)
IP 44 (1)
IP X4 (1)
Ultraviolet resistance
No (3)
Yes (3)
Load_bearing capacity _single direct_
2000 kg (5)
3000 kg (5)
1000 kg (3)
5000 kg (1)
Height _from floor to stacking rim_
118 mm (3)
172 mm (2)
139 mm (1)
255 mm (1)
63 mm (1)
Adjustable focus
No (4)
Working height
3.64 m (1)
4.43 m (1)
Roll width
38 cm (2)
Width
40 cm (7)
100 mm (2)
150 mm (2)
4 m (2)
50 cm (2)
572 mm (2)
90 cm (2)
120 cm (1)
13 cm (1)
140 mm (1)
145 mm (1)
190 mm (1)
246 mm (1)
25 mm (1)
30 mm (1)
360 mm (1)
38 cm (1)
380 mm (1)
415 mm (1)
450 mm (1)
460 mm (1)
496 mm (1)
500 mm (1)
535 mm (1)
56 cm (1)
650 mm (1)
70 cm (1)
21 More
Reaching height
4.14 m (1)
4.93 m (1)
Contents
1 l (4)
1000 ml (3)
12 l (3)
500 ml (3)
0.3 l (1)
0.5 l (1)
0.89 m³ (1)
120 l (1)
16 l (1)
2 l (1)
20 l (1)
20 ml (1)
3.3 l (1)
6 l (1)
90 l (1)
9 More
Number of compartments
12 PCS (2)
4 PCS (1)
Max_ pipe length
900 mm (1)
Surface area length
109 cm (1)
205 mm (1)
285 mm (1)
330 mm (1)
Width _B2_
150 mm (3)
304 mm (2)
105 mm (1)
209 mm (1)
300 mm (1)
Wax_free
Yes (1)
Min_ height
285 mm (1)
390 mm (1)
495 mm (1)
62 cm (1)
Load_bearing capacity _single u_shape_
4000 kg (5)
6000 kg (5)
2000 kg (3)
10000 kg (1)
Tray capacity
13 l (1)
Pipe_wall thickness
1.75 mm (1)
Water absorption _%_
800 Vol-% (1)
Min__max_ working pressure
1.5-16 bar (1)
Seat diameter
34 cm (1)
Volume
10 l (1)
15 l (1)
Number of rolls per pallet
32 PCS (1)
39 PCS (1)
Drawer design
5 drawers W 674 x D 463 x H 71 mm<br>2 drawers, W 674 x D 463 x H 156 mm (2)
3 drawers, W 466 x D 366 x H 69 mm<br>3 drawers, W 466 x D 366 x H 149 mm (1)
5 drawers, W 466 x D 336 x H 69 mm<br>2 drawers, W 466 x D 336 x H 149 mm (1)
AOX_free
Yes (1)
Luminous period of secondary light
24 h (1)
4.5 h (1)
Base plate height
60 mm (10)
Compression force deflection conditions
40% deformation (1)
Height
275 mm (4)
1.6 mm (2)
1045 mm (2)
2 mm (2)
220 mm (2)
280 mm (2)
3.2 mm (2)
110 cm (1)
1200 mm (1)
143 mm (1)
150 mm (1)
156 mm (1)
167 mm (1)
180 mm (1)
185 mm (1)
2.5 mm (1)
20 cm (1)
215 mm (1)
23.5 cm (1)
256 mm (1)
26.7 cm (1)
262 mm (1)
3.6 mm (1)
310 mm (1)
365 mm (1)
380 mm (1)
397 mm (1)
400 mm (1)
440 mm (1)
46 cm (1)
460 mm (1)
5 mm (1)
5.4 mm (1)
63 cm (1)
88 cm (1)
29 More
Max_ elongation lashing strap
5 % (3)
Pre_load
400 daN (2)
220 daN (1)
260 daN (1)
Min__max_ operating temperature
-10 to 40 °C (3)
-10 to 35 °C (1)
-5 to 40 °C (1)
Width x height x depth
60 x 20 x 60 mm (1)
IP protection class
IP 65 (2)
IP 20 (1)
IP 22 (1)
IP 40 (1)
IP 54 (1)
IP 67 (1)
IP X3 (1)
IP X4 (1)
2 More
Internal diameter
73 mm (1)
Width x depth x height _external dimension_
665 x 393 x 964 mm (2)
880 x 532 x 1022 mm (2)
867 x 560 x 998 mm (1)
Min__max_ length of shoulder belt
850-1400 mm (2)
Pullout type
Full extension<br>Ball-bearing (3)
Full extension (1)
Telescopic full extension, Ball-bearing (1)
Hand force with ratchet
50 daN (4)
25 daN (1)
Height _C_
260 mm (2)
180 mm (1)
234 mm (1)
235 mm (1)
Number of plies
2 PCS (1)
Height _H_
45 mm (1)
67 mm (1)
Max_ length
800 mm (1)
Spindle length _B_
60 mm (2)
0 mm (1)
Material of worktop
Plastic top (1)
Resistant to tearing
Yes (2)
Number of filter dryers
1 PCS (2)
Shape of the hook
Double pointed hook (3)
Silicone_free
Yes (3)
Min_ pressing pressure
0.7 N/mm² (1)
Min_ temperature resistance
-25 °C (2)
-30 °C (1)
-40 °C (1)
Type description
BASIC 8.8/7 (2)
BASIC 8.4 (1)
DSA 17-S (1)
Punched_hole
10 x 10 mm (2)
Lift height _C_
175 mm (1)
180 mm (1)
210 mm (1)
Suitable for min__max_ bottle diameter
210-250 mm (1)
Elongation at break
200 % (2)
Line thickness
10 mm (2)
Outer diameter of hose _A_
16 mm (3)
12 mm (2)
14.5 mm (2)
19 mm (2)
17 mm (1)
Suitable for max_ bottle size
50 l (1)
Max_ temperature resistance
400 °C (4)
100 °C (2)
1000 °C (2)
60 °C (2)
50 °C (1)
70 °C (1)
80 °C (1)
1 More
Length of roll
360 m (1)
Backing material
Gauze from rayon thread (1)
Suitable for hose internal diameter
9 mm (3)
13 mm (2)
6 mm (2)
10 mm (1)
6.5 mm (1)
8 mm (1)
Supply_hose length
1.5 m (1)
Distance between hooks
28 mm (2)
Chemical resistance
Application-dependent, query required (1)
Absorption in 10 seconds
702.5 % (3)
300 % (1)
330 % (1)
530 % (1)
Suitable for box height
40 mm (2)
Length _L_
8 m (2)
3.5 m (1)
Number of steering rollers
2 PCS (1)
Type of impregnation
Non-drying alkyd resin (1)
Number of rolls
4 PCS (6)
5 PCS (1)
Luminous flux
15 lm (3)
250 lm (1)
30 lm (1)
300 lm (1)
Stand height
2.14 m (1)
2.93 m (1)
Length x width x height
16.7 x 2.2 x 2.3 cm (1)
170 x 28 x 27 mm (1)
18 x 13 x 6 cm (1)
190 x 22 x 34 mm (1)
300 x 200 x 150 mm (1)
310 x 190 x 290 mm (1)
430 x 315 x 340 mm (1)
440 x 250 x 340 mm (1)
440 x 250 x 360 mm (1)
450 x 14 x 17 mm (1)
450 x 315 x 340 mm (1)
530 x 200 x 200 mm (1)
650 x 140 x 270 mm (1)
78 x 33 x 113 mm (1)
89 x 21 x 16.3 mm (1)
9 More
Outer diameter
133 mm (1)
290 mm (1)
Tear_out force
120 N (1)
145 N (1)
Material thickness
2.5 mm (1)
70 µm (1)
Burst pressure
64 bar (6)
Total absorption time
30 s (3)
13 s (1)
15 s (1)
500 s (1)
Stand area according to TRBS 2121_2
No (1)
Yes (1)
Number of steps
2 x 12 (1)
Length _l_
10 m (7)
40 mm (6)
33 mm (4)
41 mm (4)
47 mm (4)
44 mm (3)
55 mm (3)
15 mm (2)
35 mm (2)
39 mm (2)
42 mm (2)
50 m (2)
52 mm (2)
60 mm (2)
68 mm (2)
70 mm (2)
13 mm (1)
136 mm (1)
14 mm (1)
147 mm (1)
16 mm (1)
21 mm (1)
23 mm (1)
24 mm (1)
240 mm (1)
25 mm (1)
257 mm (1)
30 mm (1)
37 mm (1)
38 mm (1)
42.5 mm (1)
45 mm (1)
5 m (1)
50.5 mm (1)
56 mm (1)
61 mm (1)
67 mm (1)
69 mm (1)
91 mm (1)
92 mm (1)
34 More
Container
Bucket (2)
Disposable dispenser (2)
Format cloth (1)
Plastic sack (1)
Min_ pipe length
500 mm (1)
Resistance against
Oil<br>Acid (4)
Solvent (1)
Recommended tensile load
1000 daN (2)
2000 daN (1)
Type of rechargeable battery_battery
Lithium (9)
Alkali (6)
Li-lon (4)
AlMn (3)
Lithium polymer (3)
NiMH (1)
Tensile strength
14 N/mm² (2)
Min__max_ luminous flux
60 / 350 lm (1)
Number of rungs
2 x 14 (1)
Suitable for
100 mm foil width (1)
DIN A1 (1)
Min__max_ nominal voltage
12 / 24 V/DC (1)
Width x length
27 cm x 32 cm (2)
Rail dimensions
64 mm x 25 mm (1)
84 mm x 22.3 mm (1)
Length
40 cm (7)
10 m (3)
190 mm (2)
300 m (2)
50 m (2)
50 mm (2)
100 mm (1)
125 mm (1)
130 mm (1)
150 mm (1)
18 cm (1)
2.82 m (1)
20 mm (1)
270 m (1)
316 mm (1)
320 mm (1)
365 mm (1)
4 m (1)
4.10 m (1)
435 mm (1)
440 mm (1)
45 cm (1)
46 cm (1)
50 cm (1)
545 mm (1)
580 mm (1)
650 mm (1)
75 mm (1)
790 mm (1)
80 cm (1)
840 mm (1)
90 cm (1)
900 mm (1)
27 More
Number of pieces in assortment_set
3 PCS (2)
19 PCS (1)
8 PCS (1)
Standards
EN 12195-2 (6)
EN 1492-1 (3)
EN 131 (2)
Connection thread
IT G 1/2 inch (4)
IT G 1/4 inch (4)
IT G 3/8 inch (4)
ET G 1/2 inch (2)
ET G 1/4 inch (2)
ET G 3/8 inch (2)
ET R 1/2 inch (2)
1/2 inch (1)
2 inch (1)
ET R 1/4 inch (1)
ET R 3/8 inch (1)
5 More
Weight of content
10 kg (1)
Frequency
50 Hz (2)
Number of fixed rollers
2 PCS (1)
Number of drawers
7 PCS (4)
6 PCS (1)
Load capacity of drawer
35 kg (2)
25 kg (1)
30 kg (1)
Charging temperature min__max_
5 to 30 °C (4)
Diameter _D_
65 mm (1)
95 mm (1)
Grip range
1.5 mm (1)
Chemical basis
Aliphatic hydrocarbon (1)
Stretch capacity
470 % (1)
Usable length
4 m (4)
2 m (3)
6 m (3)
14 mm (1)
Surface
ZN 8 silver (6)
Powder-coated (5)
Brass plated (4)
Brass-plated (2)
Powder-coated (1)
Anodised (1)
Galvanised (1)
Plain (1)
Plastic (1)
3 More
Load_bearing capacity _single noosed_
1600 kg (5)
2400 kg (5)
800 kg (3)
4000 kg (1)
Nominal Voltage
3 V/DC (9)
1.5 V/DC (7)
3.7 V/DC (2)
1.2 V/DC (1)
12 V/DC (1)
230 V (1)
230 V/DC (1)
5 V/DC (1)
6 V/DC (1)
9 V/DC (1)
4 More
Colour
Red (20)
Black (17)
White (11)
Blue (9)
Black<br>Red (8)
Black<br>Grey (7)
Green (6)
Traffic red RAL 3020 (6)
Red<br>Black (4)
Yellow (4)
Grey (3)
Natural (2)
Transparent (2)
Anthracite (1)
Anthracite grey RAL 7016, Jet black RAL 9005 (1)
Black, Dark grey (1)
Black<br>White (1)
Colourful (1)
Grey-melange (1)
Orange (1)
Transparent, matt (1)
Turquoise (1)
White, Black, Blue (1)
White, Red (1)
White<br>Black<br>Grey (1)
Zinc (1)
20 More
Refrigerant volume
11 kg (2)
Charging time
2 h (2)
2.5 h (2)
3 h (1)
4 h (1)
5 h (1)
Endless length
5 m (1)
Permissible LC tensile force when pulled directly
2500 daN (1)
Vacuum pump output
100 l/min (2)
Inner hose diameter
9 mm (3)
11 mm (2)
13 mm (2)
8 mm (2)
9.5 mm (2)
Min_ impact resistance at 1 µm _dart drop_
1 g (2)
Min__max_ temperature conditions
-40 to 100 °C (20)
-15 to 65 °C (4)
-25 to 70 °C (2)
-30 to 60 °C (2)
-20 to 60 °C (1)
-30 to 100 °C (1)
-40 to 95 °C (1)
1 More
RoHS_compliant
Yes (1)
Number of rechargeable batteries_batteries
2 PCS (2)
3 PCS (2)
3 (1)
Luminous flux side light
110 lm (1)
15 lm (1)
Material of wheel
Solid rubber (1)
Display
4-line LCD (2)
Thickness
1.25 mm (2)
Max_ working pressure
16 bar (4)
20 bar (3)
10 bar (1)
Min__max_ charging voltage
100-240 V/AC (1)
Step depth
86 mm (1)
Design
One-piece (2)
Translucent (2)
With wSafe 2000 fittings (2)
Long (1)
Solid rubber (1)
Uncoated, Open top, With 4 loops on top (1)
White LED (1)
With R 3/8 inch external thread (1)
With metal insert, 16 x 0.3 mm (1)
With metal insert, 26 x 0.5 mm (1)
4 More
Impact resistance
IK07 (5)
IK08 (1)
Min_ diagonal breaking elongation
100 % (1)
Approval
CE (2)
Min__max_ wavelength
395-410 nm (1)
Protection class charger
Protection class II/protective insulation (1)
Length x width
40 x 40 cm (7)
210 x 140 mm (1)
280 x 190 mm (1)
320 x 300 mm (1)
40 x 38 cm (1)
46 x 38 cm (1)
50 x 70 cm (1)
60 x 40 cm (1)
2 More
Internal diameter of supply hose
9.5 mm (1)
Depth _B_
248 mm (2)
228 mm (1)
230 mm (1)
Base plate width
20 mm (5)
60 mm (5)
Pipe diameter
26.9 mm (1)
Tolerance of material thickness
5 % (2)
Permitted tensile force LC in the strapping
2000 daN (2)
250 daN (1)
4000 daN (1)
5000 daN (1)
700 daN (1)
Width _bottom__width _top_
0.81/0.31 m (1)
642/350 mm (1)
Working length
8 m (2)
Protection class
Protection class III/safety extra-low voltage (1)
Protection class III/safety extra-low voltage (1)
Outer diameter of hose
13.5 mm (1)
Hook diameter
6 mm (7)
4 mm (1)
Height _H2_
130 mm (3)
185 mm (2)
152 mm (1)
270 mm (1)
75 mm (1)
IEC designation for button_cell batteries
CR 1220 (DL 1220) (1)
CR 1616 (DL 1616) (1)
CR 1620 (DL 1620) (1)
CR 1632 (DL 1632) (1)
CR 2016 (DL 2016) (1)
CR 2025 (DL 2025) (1)
CR 2032 (DL 2032) (1)
CR 2450 (DL 2450) (1)
SR 41/ LR 41 (V392;D392;A63) (1)
SR 44/LR 44 (V 13 GS(V13 GA); V357; A76 (1)
4 More
Hose length
3 m (2)
17 m (1)
Min__max_ overall height
242-452 mm (1)
Number of LEDs
18 PCS (1)
3 PCS (1)
Safety factor
5:1 (1)
Depth _T_
400 mm (1)
Internal width _B1_
130 mm (3)
280 mm (2)
191 mm (1)
255 mm (1)
89 mm (1)
Foil thickness
125 µm (1)
20 µm (1)
80 µm (1)
Lifting capacity _factory setting_
3 kg (1)
Hose connection diameter _A_
9 mm (4)
13 mm (3)
6 mm (1)
Width _A_
410 mm (1)
431 mm (1)
510 mm (1)
584 mm (1)
660 mm (1)
Bin capacity
90 l (1)
Width _B_
50 mm (2)
113 mm (1)
119 mm (1)
145 mm (1)
180 mm (1)
25 mm (1)
35 mm (1)
45 mm (1)
90 mm (1)
90.5 mm (1)
4 More
Step distance
232 mm (1)
Water absorption
0.75 kg/l (1)
Min__max_ temperature resistance
-20 to 100 °C (26)
-25 to 100 °C (2)
-40 to 80 °C (1)
Shore A hardness
78 (2)
70 (1)
Nominal voltage
3.7 V/DC (4)
12 V (1)
Diameter _Ø_
31 cm (2)
37.4 cm (1)
Version
Permanently waterproof (9)
Without fittings (4)
Layers folding (3)
Short (2)
Extra strong (1)
Roles ware (1)
Two-piece (1)
With wheels and rubbish bag holder (1)
2 More
Colour of light
Cold white (CW) (1)
Material of the housing
Aluminium (7)
Plastic (6)
ABS (1)
Metal (1)
Special plastic (1)
Type
for box size 1 (1)
Toe plate thickness
4 mm (1)
Wheel width
50 mm (1)
Colour of the outer layer
Black (1)
Rechargeable battery_battery capacity
1100 mAh (1)
120 mAh (1)
1200 mAh (1)
1250 mAh (1)
2000 mAh (1)
600 mAh (1)
7 Ah (1)
1 More
Density
0.92 g/cm³ (2)
Weight of device
65 kg (2)
Stride length
2.38 m (1)
2.72 m (1)
Min__max_ waist measurement
800-1200 mm (1)
Area
200 m² (2)
Material of push cart scoop
Steel plate (1)
null
null (1)
Luminous period of main light
1.75 h (1)
2 h (1)
Connection type
USB type A, USB type C (1)
USB type A<br>Magnetic charging (1)
USB type A<br>USB type C (1)
USB type C, USB type A (1)
USB<br>Micro-USB (1)
Min__max_ height
1108-1926 mm (1)
1400-1900 mm (1)
37-50 cm (1)
55-110 mm (1)
Outer diameter _D_
27 mm (13)
23 mm (8)
23.5 mm (1)
Max_ processing temperature
30 °C (2)
Min_ height _A_
70 mm (1)
75 mm (1)
Label inside
No (1)
Suitable for lead
2.8 mm (1)
Min__max_ frequency
50 / 60 Hz (1)
Max_ operating pressure
16 bar (2)
10 bar (1)
20 bar (1)
Diameter
16 mm (3)
20 mm (3)
100 mm (2)
11.6 mm (1)
12.5 mm (1)
150 mm (1)
19 mm (1)
195 mm (1)
24 mm (1)
25 mm (1)
32 mm (1)
40 mm (1)
60 mm (1)
7.9 mm (1)
8 mm (1)
95 mm (1)
10 More
Foil type
100 (1)
150 (1)
Scale
Scale: 0.25 l (2)
Scale: 0.5 l (2)
Power rating
0.5 W (1)
Max_ load capacity
12 kg (2)
15 kg (2)
10 kg (1)
120 kg (1)
4 kg (1)
5 kg (1)
510 kg (1)
1 More
Depth
545 mm (2)
175 mm (1)
200 mm (1)
23 mm (1)
32 cm (1)
40 mm (1)
450 mm (1)
68 cm (1)
2 More
Surface area width
180 mm (1)
245 mm (1)
290 mm (1)
6.9 cm (1)
Length _L1_
230 mm (3)
489 mm (2)
161 mm (1)
335 mm (1)
400 mm (1)
Min_ processing temperature
15 °C (2)
Wheel diameter
200 mm (1)
Suitable for hose external diameter
12 mm (2)
16 mm (2)
10 mm (1)
15 mm (1)
19 mm (1)
For belt width
70 mm (1)
Water_repellent
Yes (1)
Smell_fragrance
Lemon (1)
Orange (1)
Diameter x height
11.6 x 5.4 mm (1)
12.5 x 2 mm (1)
16.0 x 1.6 mm (1)
16.0 x 2 mm (1)
16.0 x 3.2 mm (1)
20.0 x 1.6 mm (1)
20.0 x 2.5 mm (1)
20.0 x 3.2 mm (1)
24 x 5 mm (1)
7.9 x 3.6 mm (1)
4 More
Power_lead length
1000 mm (2)
500 mm (2)
Grade of Protection Work Light
IP65 (1)
Conditions to maintain shelf life from production
dry storage area, 20°C (1)
Width x depth x height
300 x 200 x 255 mm (1)
Shelf life from production
24 Month (2)
30 Month (1)
Length x width x height _L x B x H_
170 x 110 x 290 mm (1)
170 x 120 x 70 mm (1)
Length _internal base_ _L3_
192 mm (3)
425 mm (2)
137 mm (1)
293 mm (1)
Max_ cable pull_out length
2.5 m (1)
Baseplate width
110 mm (1)
159 mm (1)
169 mm (1)
Product certification
GS certified safety (2)
Outer diameter of supply hose
13.5 mm (1)
Bending radius
40 mm (4)
35.2 mm (1)
60 mm (1)
Lamp_head diameter
180 mm (1)
Min__max_ grip range
1-2 mm (1)
1-3 mm (1)
Max_ pressure
16 bar (9)
70 bar (5)
Pneumatic connection
G 1/2 inch IT (2)
G 3/8 inch IT (2)
1/4 inch ET x 1/4 inch IT (1)
3/8 inch BSP (1)
G 1/2 inch ET x G 3/8 inch IT (1)
G 1/4 inch ET x G 1/8 inch IT (1)
G 3/8 inch ET x G 1/4 inch IT (1)
1 More
EN standard
1492-1 (7)
1492-2 (4)
Length _elongated state_
10 m (2)
Rung dimensions
28 x 28 mm (1)
Construction size
2 (1/2 inch) (1)
2 (1/2 inch) (1)
Empty weight
130 g (1)
Battery designation
1.5 V Micro AAA (1)
Micro AAA; LR03; AM4 (1)
Min_ longitudinal breaking elongation
100 % (1)
Colour temperature
6000 K (1)
Min_ longitudinal tensile strength
60 N/cm² (1)
Width across flats _SW_
24 mm (11)
19 mm (9)
22 mm (9)
17 mm (8)
20 mm (3)
21 mm (3)
6 mm<br>7 mm<br>8 mm<br>9 mm<br>10 mm<br>11 mm<br>12 mm<br>13 mm<br>14 mm<br>15 mm<br>16 mm<br>17 mm<br>18 mm<br>19 mm<br>20 mm<br>21 mm<br>22 mm (2)
13 mm (1)
14 mm (1)
5.5 mm<br>6 mm<br>7 mm<br>8 mm<br>9 mm<br>10 mm<br>11 mm<br>12 mm<br>13 mm<br>14 mm<br>15 mm<br>16 mm<br>17 mm<br>18 mm<br>19 mm<br>20 mm<br>21 mm<br>22 mm<br>23 mm<br>24 mm<br>25 mm<br>26 mm<br>27 mm<br>28 mm<br>29 mm<br>30 mm<br>32 mm<br>34 mm (1)
4 More
Min__max_ load capacity
1.5-3 kg (1)
Coating weight per m²
300 g (3)
360 g (2)
48 g (2)
115 g (1)
170 g (1)
210 g (1)
40 g (1)
412 g (1)
65 g (1)
69 g (1)
74 g (1)
5 More
Hose connection diameter
9 mm (4)
13 mm (2)
6 mm (1)
Flow capacity
2.1 l/min (8)
2100 l/min (8)
2250 l/min (1)
3500 l/min (1)
5200 l/min (1)
750 l/min (1)
Rung distance
283 mm (1)
Design of the rolls
1 swivel castor with brake (D: 125 mm)<br>1 swivel castor without brake (D: 125 mm)<br>2 fixed castors without brake (D: 125 mm) (2)
1 swivel castor with brake (D: 100 mm)<br>1 swivel castor without brake (D: 100 mm)<br>2 fixed castors without brake (D: 100 mm) (1)
1 swivel castor with brake (D: 125 mm), 1 swivel castor without brake (D: 125 mm), 2 fixed castors without brake (D: 125 mm) (1)
Length x width x thickness
480 x 320 x 36 mm (1)
Min__max_ luminous period
1.5-3 h (1)
2.5-8 h (1)
Max_ absorption
704.3 % (2)
410 % (1)
500 % (1)
704.30 % (1)
710 % (1)
Width x height
4 x 10 mm (1)
495 x 457 mm (1)
6.5 x 9.5 mm (1)
9 x 14.7 mm (1)
991 x 457 mm (1)
Load capacity
300 kg (3)
3000 kg (3)
150 kg (2)
250 kg (2)
100 kg (1)
12000 kg (1)
1250 kg (1)
20000 kg (1)
2500 kg (1)
30000 kg (1)
500 kg (1)
580 kg (1)
6000 kg (1)
7 More
Height, vertical
2.57 m (1)
3.88 m (1)
Width of band
30 mm (3)
60 mm (3)
90 mm (3)
50 mm (2)
55 mm (2)
150 mm (1)
Material of handle
Rubber (1)
Conditions for resistance to tearing
in accordance with ISO 9073-3 (1)
Sheet length x sheet width
36 x 38 cm (1)
38 x 27 cm (1)
38 x 29 cm (1)
Min__max_ construction height
193-373 mm (1)
275-440 mm (1)
Luminous period
2.5 h (2)
5 h (1)
Size
3 (3)
1 (2)
2 (1)
4 (1)
Max_ tensile force
1200 N (1)
Protection class lamp
Protection class III/safety extra-low voltage (3)
Protection class III/safety extra-low voltage (1)
Rechargeable battery_battery designation
Micro AAA; LR03; AM4 (2)
Mignon AA; LR6; AM3 (2)
Mono D; LR20; AM1 (2)
3,0V CR123 A (1)
6 V block battery (1)
9 V block; E-block; 6LR61; 6AM6 (1)
Baby C; LR14; AM2 (1)
Mignon AA (1)
Mini AAAA, LR8D425 (1)
3 More
Min_ transverse resistance to tearing
40 N/cm (1)
Max_ height _B_
510 mm (2)
Tray height
300 mm (1)
Diagonal elongation at break
250 % (2)
Refrigerant filling accuracy
+/- 15 g (2)
IP protection type charger
IP 20 (1)
Material of housing
Plastic (2)
Aluminium (1)
Pneumatic connection _A_
G 3/8 inch ET (5)
G 1/2 inch ET (3)
G 1/4 inch ET (2)
G 1/2 inch IT (1)
G 1/4 inch x G 3/8 inch ET (1)
G 1/8 inch ET (1)
G 1/8 inch x G 1/4 inch ET (1)
G 3/8 inch IT (1)
2 More
Min__max_ nominal voltage 2
100 / 240 V/AC (1)
Number of cloths
150 PCS (2)
100 PCS (1)
30 PCS (1)
500 PCS (1)
90 PCS (1)
Hole distance
38 mm (2)
Suction capacity
300 g/min (2)
Luminous flux main light
200 lm (1)
350 lm (1)
Max_ height
1900 mm (1)
425 mm (1)
605 mm (1)
720 mm (1)
82 cm (1)
Width _support_
250 mm (1)
Type of refrigerant
R-1234yf (1)
R134a (1)
Suitable for workshop trolley
C (1)
F (1)
Material
PES - Polyester (22)
Brass (16)
PP - Polypropylene (13)
Steel (11)
PE - Polyethylene (9)
Plastic (8)
HDPE - High density polyethylene (7)
Sheet steel (6)
PVC - Polyvinyl chloride (4)
70% polyester, 30% polyamide (3)
Aluminium (3)
EPDM (ethylene propylene diene monomer rubber) (3)
PS - Polystyrene (3)
Polyethylene fibre / polyamide microfibre (3)
Polypropylene / polyethylene (3)
PES - Polyester (2)
Plastic (2)
LDPE - Low density polyethylene (2)
Plastic / metal (2)
Polyester/leather (2)
Polyurethane coated (2)
Polyvinyl chloride - PVC soft (2)
PP - Polypropylene (1)
PS - Polystyrene (1)
Polycarbonate - PC (1)
56% wood pulp, 44% polyester (1)
80% polyester, 20% polyamide (1)
Cowhide leather (1)
Foam material (1)
Metal (1)
Microfibre (1)
Mixture of waste paper (1)
PA - Polyamide (1)
Polyester fibre (1)
Polyester with PU coating (1)
Polypropylene material (1)
Polyurethane foam (1)
Rubber plastic (1)
Stainless steel (1)
Textile (1)
Viton (1)
35 More
Min_ transverse tensile strength
12 N/mm² (2)
60 N/cm² (1)
Number of cartridges
12 PCS (1)
Min__max_ line thickness
1-2 mm (3)
2-4 mm (3)
0.5-1.5 mm (1)
1.5-3 mm (1)
Conditions for pressing pressure
with eight wrappings (1)
Baseplate length
103 mm (1)
143 mm (1)
153 mm (1)
Weight
17 kg (1)
20.9 kg (1)
Effective length
2 m (2)
6 m (1)
Product weight _per item_
3000 g (2)
109.6 g (1)
112000 g (1)
12.500 kg (1)
140.000 g (1)
140.500 g (1)
1402 g (1)
159 g (1)
174 g (1)
1816.200 g (1)
1860 g (1)
1950 g (1)
249 g (1)
28600 g (1)
29.600 g (1)
2900 g (1)
32800 g (1)
3400 g (1)
3900 g (1)
48.430 g (1)
48.540 g (1)
49 g (1)
50 g (1)
51500 g (1)
6.500 kg (1)
67.666 g (1)
75.666 g (1)
77.500 g (1)
81.000 kg (1)
830 g (1)
886 g (1)
93.507 g (1)
9300 g (1)
950.000 g (1)
989 g (1)
29 More
Internal length _L3_
356 mm (1)
Compression force deflection
4 kPa (1)
Hose length _from stopper ball_
25 cm (1)
Lighting range
25 m (1)
50 m (1)
Number of lamps
2 PCS (1)
Tray diameter
580 mm (1)
Min__max_ operating pressure
1.5-16 bar (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (303)
5 (66)
3 (28)
10 (22)
100 (15)
4 (6)
2 (5)
50 (4)
15 (2)
6 (2)
12 (1)
150 (1)
20 (1)
25 (1)
250 (1)
40 (1)
60 (1)
11 More
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
18
24
per page
Add to wishlist
Add to compare list
Add to cart
0891621
Hand-lever drum pump
Hand-lever drum pump, plastic DRMPMP-HANDLEVER-LARGECASK
€107.99 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0899800607
Wall-mounted roll holder
Wall-mounted roll holder for cleaning paper rolls CLNPAPHOLD-WALL
€85.10 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0899900131
Microactive cloth Professional
Microactive cloth Profi MICROCLTH-PROFI-BLUE-40X40CM
€6.24 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0899900139
Microactive cloth Gloss
Pro Gloss microactive cloth MICROCLTH-(GLOSS)-BLUE-40X40CM
€7.48 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0899900150
Microactive cloth Clean & Polish
Microfil cleaning and polishing cloth MICROCLTH-CLEAN&POLISH-BLACK-400X400MM
€3.13 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0955903680
Storage box
Storage box with lid STRGBOX-PLA-EMPTY-RED-400-300-280
€26.20 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0960050110
Hook
Hook-Angled hook end HOK-L50MM
€4.37 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
069577012
Standard builders' bucket
Builder's bucket with handle BUILDBCKT-12LTR
€2.95 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0699100109
Quick-action coupling with hose connection Series 2000
Quick-action coupling, hose connection series 2000 CUPL-QCKACTION-PN-S2000-HOSE-9MM
€14.17 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0699100238
Female thread quick-action coupling Series 2000
Quick-action cpling w/ female thread, series 2000 CUPL-QCKACTION-PN-S2000-IT-G3/8IN
€16.79 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0699100514
Female thread plug-in nipple Series 2000
Series 2000 female thread plug-in nipple NPL-PN-S2000-IT-G1/4IN
€3.15 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
06991412
Three-way distributor
Pneumatic 3-way distributor DISTR-PN-3WAY-BRS-CPL-G1/2IN
€39.78 inc. VAT
price per 1 PCS
First
Previous
4
5
6
7
8