Electrical cable connections
Electrical cable connections
Screw connections
Wire end ferrule
Soldered connections
Crimped connections
Plug connections
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€130.00 inc. VAT
Min__max_ wire cross section
1.5-2.5 mm² (11)
4-6 mm² (10)
0.5-1 mm² (8)
10.0-25.0 mm² (3)
6.0-16.0 mm² (3)
0.08-4 mm² (2)
16.0-35.0 mm² (2)
25.0-50.0 mm² (2)
35.0-70.0 mm² (2)
70.0-120.0 mm² (1)
4 More
Width
19 mm (4)
15 mm (3)
22 mm (3)
11 mm (2)
21 mm (1)
Max_ ambient temperature
80 °C (4)
40 °C (2)
System dimensions
4.4.1 (2)
Length of pin
11 mm (2)
13 mm (1)
Number of electrical poles
12 PCS (4)
Sleeve inside diameter _d1_
1.4 mm (5)
1.2 mm (4)
2.8 mm (4)
3.5 mm (4)
1.7 mm (3)
2.2 mm (3)
4.5 mm (3)
1 mm (2)
2.30 mm (2)
1.50 mm (1)
2.05 mm (1)
2.90 mm (1)
3.80 mm (1)
4.90 mm (1)
5.8 mm (1)
6.50 mm (1)
7.3 mm (1)
8.30 mm (1)
12 More
Max_ nominal voltage
600 V/AC (16)
600 V (11)
600 V/DC (1)
Number of ladders
3 PCS (1)
5 PCS (1)
Internal diameter of insertion funnel _d2_
3 mm (5)
2.8 mm (4)
6.3 mm (4)
3.5 mm (3)
4.8 mm (3)
7.6 mm (3)
2.6 mm (2)
4.2 mm (2)
11.2 mm (1)
4 mm (1)
8.8 mm (1)
5 More
Sleeve length _a_
13 mm (4)
15 mm (4)
17 mm (4)
19 mm (4)
9.5 mm (4)
10.5 mm (3)
21 mm (3)
30 mm (3)
25 mm (1)
26 mm (1)
4 More
Min_ wire cross section
10.0 mm² (3)
6.0 mm² (3)
16.0 mm² (2)
25.0 mm² (2)
35.0 mm² (2)
70.0 mm² (1)
Silicone_free
Yes (16)
No (12)
Min__max_ wire_stripping length
9-10 mm (2)
Nominal current single_wire
32 A (1)
41 A (1)
57 A (1)
76 A (1)
Max_ temperature resistance
125 °C (44)
110 °C (38)
105 °C (1)
Code number according to standard
10 (2)
5 (2)
Nominal current flexible
41 A (2)
24 A (1)
32 A (1)
Material thickness
1.20 mm (3)
1.50 mm (3)
1.80 mm (2)
2 mm (2)
2.50 mm (2)
3.50 mm (1)
Length _l_
148 mm (1)
30 mm (1)
38 mm (1)
52 mm (1)
Diameter _d_
12 mm (1)
Length
22 mm (4)
18 mm (3)
19 mm (2)
20 mm (2)
21 mm (2)
23 mm (2)
117 mm (1)
126 mm (1)
21.6 mm (1)
24 mm (1)
25.5 mm (1)
26.5 mm (1)
29.4 mm (1)
31.5 mm (1)
34.4 mm (1)
35.5 mm (1)
37.5 mm (1)
38.4 mm (1)
44.5 mm (1)
46 mm (1)
47.4 mm (1)
49 mm (1)
51.8 mm (1)
54.5 mm (1)
18 More
Distance between sleeve end and centre of hole _e_
32.5 mm (3)
37 mm (3)
20.5 mm (2)
25 mm (2)
27 mm (2)
58 mm (2)
22.5 mm (1)
23 mm (1)
29 mm (1)
30 mm (1)
31 mm (1)
34.5 mm (1)
35 mm (1)
35.5 mm (1)
38 mm (1)
39 mm (1)
40 mm (1)
43 mm (1)
45 mm (1)
46 mm (1)
49 mm (1)
53 mm (1)
64 mm (1)
17 More
Diameter _D_
10.2 mm (1)
5.5 mm (1)
7.2 mm (1)
Distance between sleeve end and centre of hole _l_
26 mm (2)
16 mm (1)
22 mm (1)
27 mm (1)
Surface
Tin-plated (105)
Tin plated (19)
Min__max_ single_wire cross section
1-4 mm² (1)
1.5-6 mm² (1)
2.5-10 mm² (1)
4-16 mm² (1)
Nominal Voltage
450 V (4)
400 V (2)
DN nominal width
DN 35 (1)
Colour
Blue (18)
Red (17)
Yellow (13)
Grey (7)
White (7)
Black (5)
Dark grey (2)
Brown (1)
Green (1)
Ivory (1)
Orange (1)
5 More
T identification according to EN 60998
T80 (4)
T85 (2)
Wall thickness of insertion funnel _s2_
0.25 mm (18)
0.40 mm (13)
0.30 mm (7)
0.3 mm (1)
Sleeve length _l2_
8 mm (13)
12 mm (10)
10 mm (5)
18 mm (4)
14 mm (3)
16 mm (2)
13 mm (1)
6 mm (1)
2 More
Halogen_free
Yes (55)
No (12)
Nominal current rigid
41 A (2)
24 A (1)
57 A (1)
Diameter of hole _d2_
10.5 mm (9)
8.4 mm (8)
13.2 mm (7)
6.4 mm (6)
17 mm (2)
13 mm (1)
21 mm (1)
5.3 mm (1)
6.5 mm (1)
3 More
Length x width
26.5 x 11.0 mm (1)
29.4 x 11.0 mm (1)
31.5 x 15.0 mm (1)
34.4 x 15.0 mm (1)
35.5 x 19.0 mm (1)
37.5 x 15.0 mm (1)
38.4 x 19.0 mm (1)
44.5 x 19.0 mm (1)
46.0 x 22.0 mm (1)
47.4 x 19.0 mm (1)
49.0 x 22.0 mm (1)
51.8 x 22.0 mm (1)
54.5 x 21.0 mm (1)
7 More
Wire cross section flexible min__max_
1-2.5 mm² (1)
1.5-4 mm² (1)
2.5-6 mm² (1)
4-6 mm² (1)
Width _B_
17 mm (6)
23 mm (4)
12 mm (3)
15 mm (3)
18 mm (3)
19 mm (3)
20 mm (3)
14 mm (2)
16 mm (2)
31 mm (2)
8.5 mm (2)
10 mm (1)
11 mm (1)
21 mm (1)
22 mm (1)
26 mm (1)
30 mm (1)
36 mm (1)
12 More
Insulating material
Nylon (28)
Insertion_funnel height
3.6 mm (2)
4.2 mm (2)
2.5 mm (1)
3.4 mm (1)
4.9 mm (1)
5.9 mm (1)
7.2 mm (1)
9.6 mm (1)
2 More
Nominal current
32 A (2)
Number of wires
2 PCS (10)
Wire cross section
16 mm² (8)
25 mm² (8)
6 mm² (8)
1.0 mm² (5)
1.5 mm² (5)
2.5 mm² (5)
35 mm² (5)
50 mm² (5)
0.75 mm² (4)
10 mm² (4)
4 mm² (4)
70 mm² (4)
0.5 mm² (3)
10.0 mm² (3)
150 mm² (3)
6.0 mm² (3)
1 mm² (1)
120 mm² (1)
16.0 mm² (1)
25.0 mm² (1)
95 mm² (1)
15 More
Material of the housing
Polyamide 6.6 (2)
Max_ grommet
4.3 mm (3)
5.4 mm (3)
6.8 mm (2)
8.2 mm (2)
9.5 mm (2)
13.5 mm (1)
Min__max_ grommet
10.0-13.5 mm (1)
10.0-4.3 mm (1)
10.0-5.4 mm (1)
10.0-8.2 mm (1)
10.0-9.5 mm (1)
12.0-6.8 mm (1)
12.0-8.2 mm (1)
12.0-9.5 mm (1)
6.0-4.3 mm (1)
6.0-5.4 mm (1)
8.0-4.3 mm (1)
8.0-5.4 mm (1)
8.0-6.8 mm (1)
7 More
Min_ grommet
10 mm (5)
12 mm (3)
8 mm (3)
6 mm (2)
Wire cross section rigid min__max_
1-2.5 mm² (1)
1.5-6 mm² (1)
2.5-6 mm² (1)
4-10 mm² (1)
Length _L1_
14 mm (9)
16 mm (4)
20 mm (4)
26 mm (4)
15 mm (2)
18 mm (2)
21.5 mm (2)
12 mm (1)
12.4 mm (1)
14.6 mm (1)
17 mm (1)
18.5 mm (1)
22 mm (1)
23 mm (1)
24 mm (1)
25 mm (1)
28 mm (1)
29 mm (1)
30 mm (1)
13 More
Flame_retardant
850°C (4)
Flange hole
M10 (17)
M8 (17)
M6 (16)
M12 (11)
M5 (8)
M4 (4)
M16 (2)
M3 (2)
M20 (1)
3 More
Sleeve length
10 mm (4)
20 mm (2)
11 mm (1)
12 mm (1)
6 mm (1)
Wire diameter _d1_
10 mm (4)
3.5 mm (4)
5.5 mm (4)
7 mm (4)
8.5 mm (4)
12 mm (3)
16.5 mm (3)
4.5 mm (3)
5.8 mm (2)
13.5 mm (1)
15 mm (1)
3.6 mm (1)
7.5 mm (1)
9 mm (1)
8 More
Max_ temperature conditions
105 °C (28)
Sleeve_wall thickness _s1_
0.15 mm (21)
0.20 mm (17)
0.2 mm (1)
Nominal size
10 - 25 (1)
10 - 35 (1)
12 - 16 (1)
6 - 6 (1)
8 - 16 (1)
Max_ wire cross section
16.0 mm² (3)
25.0 mm² (3)
35.0 mm² (2)
50.0 mm² (2)
70.0 mm² (2)
120.0 mm² (1)
Material
Copper (57)
Electrolytic copper (54)
Brass (13)
PP - Polypropylene (4)
Flammability
Self-extinguishing in accordance with UL94 V2 (2)
Insertion_funnel width
6.6 mm (2)
7.8 mm (2)
10 mm (1)
13 mm (1)
18.4 mm (1)
4.7 mm (1)
5.4 mm (1)
8.8 mm (1)
2 More
Availability
Exclude Out of Stock
Packaging Unit
1 (123)
100 (67)
500 (36)
1000 (33)
50 (28)
25 (22)
10 (9)
200 (5)
250 (3)
2000 (2)
400 (2)
2500 (1)
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
Electrical cable connections
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
055702500
Wire end ferrule
Wire end ferrule with plastic sleeve WENDFER-CU-(J2N)-BROWN-25,0X16,0
€15.22 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
055710025
Wire end ferrule
Wire end ferrule with plastic sleeve WENDFRE-CU-(J2N)-GREY-2,5X8,0
€2.95 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
055710060
Wire end ferrule
Wire end ferrule with plastic sleeve WENDFRE-CU-(J2N)-GREEN-6,0X12,0
€6.49 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
055710075
Wire end ferrule
Wire end ferrule with plastic sleeve WENDFRE-CU-(J2N)-BLUE-0,75X6,0
€2.36 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0557300101
Wire end ferrule with plastic sleeve
Wire end ferrule with plastic sleeve, DIN 46228 WENDFRE-DIN46228-CU-(J2N)-RED-1,0X6,0
€2.36 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0557300103
Wire end ferrule with plastic sleeve
Wire end ferrule with plastic sleeve, DIN 46228 WENDFRE-DIN46228-CU-(J2N)-RED-1,0X10,0
€2.36 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0557300104
Wire end ferrule with plastic sleeve
Wire end ferrule with plastic sleeve, DIN 46228 WENDFRE-DIN46228-CU-(J2N)-RED-1,0X12,0
€4.01 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0557300105
Wire end ferrule with plastic sleeve
Wire end ferrule with plastic sleeve, DIN 46228 WENDFRE-DIN46228-CU-(J2N)-RED-10,0X12,0
€7.67 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0557300106
Wire end ferrule with plastic sleeve
Wire end ferrule with plastic sleeve, DIN 46228 WENDFRE-DIN46228-CU-(J2N)-RED-10,0X18,0
€9.91 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0557300161
Wire end ferrule with plastic sleeve
Wire end ferrule with plastic sleeve, DIN 46228 WENDFER-DIN46228-CU-(J2N)-BLUE-16,0X12,0
€11.56 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0557300402
Wire end ferrule with plastic sleeve
Wire end ferrule with plastic sleeve, DIN 46228 WENDFER-DIN46228-CU-(J2N)-GREY-4,0X12,0
€7.08 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0557300602
Wire end ferrule with plastic sleeve
Wire end ferrule with plastic sleeve, DIN 46228 WENDFER-DIN46228-CU-(J2N)-YEL-6,0X18,0
€10.92 inc. VAT
price per 100 PCS
First
Previous
4
5
6
7
8