Pliers, Pincers and Tweezers
Pliers, Pincers and Tweezers
Special Pliers
Locking pliers
Side cutters
Combination pliers
Flat nose pliers/round nose pliers
Pliers assortments
Pincers/tweezers
Refine
Load more results...
×
Price Range
Min:€10.00 inc. VAT
Max:€193.00 inc. VAT
Clamping depth _L_
52 mm (1)
Min__max_ clamping width
0-50 mm (2)
0-32 mm (1)
0-35 mm (1)
0-38 mm (1)
0-46 mm (1)
0-47 mm (1)
0-86 mm (1)
1 More
Min__max_ wire cross section
0.5-6 mm² (2)
0.5-16 mm² (1)
1.5-2.5 mm² (1)
Width of clamping jaw _B_
12 mm (2)
16 mm (2)
18 mm (2)
19 mm (2)
22 mm (2)
24 mm (2)
25 mm (2)
14 mm (1)
17 mm (1)
20 mm (1)
31 mm (1)
5 More
Jaw_tips thickness _T2_
3 mm (4)
2.5 mm (1)
4 mm (1)
9 mm (1)
Connector type
Isolated crimp cable lugs (1)
Hook length _L3_
12 mm (4)
16 mm (2)
10 mm (1)
14 mm (1)
15 mm (1)
Min__max_ soft wire diameter cutting capacity
0.3-1.6 mm (2)
0.2-1 mm (1)
0.3-1.3 mm (1)
Height _H_
146 mm (1)
Max_ grip range
35 mm (1)
60 mm (1)
Jaw design
Angled - 40° (1)
Straight shape<br>Fine grooves (1)
Length in inches _L_
7 in (6)
8 in (6)
10 in (4)
12 in (3)
6 1/2 in (3)
6 1/4 in (3)
8 1/4 in (3)
13 1/2 in (1)
16 in (1)
5 1/2 in (1)
6 in (1)
8 1/2 in (1)
8-1/4 in (1)
9 in (1)
8 More
Length _L_
200 mm (4)
140 mm (2)
160 mm (2)
210 mm (2)
220 mm (2)
300 mm (2)
150 mm (1)
180 mm (1)
190 mm (1)
250 mm (1)
310 mm (1)
314 mm (1)
400 mm (1)
416 mm (1)
420 mm (1)
426 mm (1)
570 mm (1)
11 More
Jaw_tips thickness _E_
3 mm (2)
2.5 mm (1)
Jaws length _B_
50 mm (1)
76 mm (1)
77 mm (1)
Length _l_
160 mm (6)
180 mm (6)
200 mm (3)
250 mm (3)
140 mm (2)
210 mm (2)
300 mm (2)
120 mm (1)
215 mm (1)
235 mm (1)
340 mm (1)
560 mm (1)
6 More
Min__max_ grip range in inches
1/8-2-3/4 in (1)
Max_ cable diameter cutting capacity in aluminium_copper
13 mm (4)
10 mm (2)
12 mm (2)
Tenon diameter _D1_
0.9 mm (4)
1.8 mm (4)
2.25 mm (4)
1.25 mm (3)
Length
115 mm (3)
235 mm (3)
300 mm (2)
125 mm (1)
140 mm (1)
170 mm (1)
190 mm (1)
200 mm (1)
215 mm (1)
225 mm (1)
250 mm (1)
280 mm (1)
290 mm (1)
7 More
Number of pieces in assortment_set
3 PCS (3)
4 PCS (3)
5 PCS (1)
Standards
EN 60900 (1)
Jaws width _W3_
17.5 mm (3)
17 mm (2)
16.5 mm (1)
9.8 mm (1)
Jaw_tips width _W4_
4 mm (3)
3 mm (2)
1.6 mm (1)
4.5 mm (1)
Number of crimping points
3 PCS (1)
8 PCS (1)
Jaw_tips width _F_
4 mm (2)
3 mm (1)
Grip range
46 mm (3)
35 mm (2)
65 mm (2)
Jaws thickness _A_
11 mm (1)
9 mm (1)
9.5 mm (1)
Surface
Chrome plated (13)
Chrome-plated (8)
Zinc plated (5)
Phosphated (4)
Lacquered (3)
Burnished (2)
Nickel-plated (2)
Burnished (1)
Chrome plated (1)
Bare (1)
Nickel plated (1)
5 More
Jaws thickness _C_
11 mm (2)
15.5 mm (2)
7.5 mm (2)
9.5 mm (2)
10 mm (1)
11.5 mm (1)
12 mm (1)
13 mm (1)
14 mm (1)
18 mm (1)
18.5 mm (1)
19.5 mm (1)
22.5 mm (1)
6 mm (1)
8 More
Length of gripping jaws _E_
41 mm (2)
27 mm (1)
31 mm (1)
32 mm (1)
35 mm (1)
36 mm (1)
40 mm (1)
56 mm (1)
2 More
Colour
Red (7)
Cutting edge length
14 mm (3)
5.5 mm (1)
Design
Straight (1)
Max_ aluminium_copper wire cross_section cutting capacity
16 mm² (6)
Max_ piano wire diameter cutting capacity
2.2 mm (2)
1.5 mm (1)
2 mm (1)
2.5 mm (1)
Number of punches
6 PCS (1)
Version
Polished head (4)
Head 60° tilted (1)
Special tool - steel, oil hardened (1)
Twice plunged (1)
Locator
No (1)
Angle of jaws
40 Degree (2)
27 Degree (1)
Jaw_tips width
10 mm (1)
Jaw_tips thickness
5 mm (1)
ISO
8976 (10)
5746 (8)
5745 (3)
5749 (3)
Jaws length _L2_
26 mm (2)
27 mm (2)
39 mm (2)
40 mm (2)
38 mm (1)
45 mm (1)
49 mm (1)
54 mm (1)
55 mm (1)
56 mm (1)
65 mm (1)
70 mm (1)
6 More
Jaws length _L3_
72 mm (2)
22.5 mm (1)
50 mm (1)
52 mm (1)
70 mm (1)
76 mm (1)
Tip distance
10 mm (1)
Length in inches
12 in (2)
10 in (1)
11 in (1)
5 in (1)
Grip range in inches
1 1/2 in (1)
Suitable for min_ diameter
12 mm (1)
Form
A (4)
B (4)
D (4)
C (3)
Length _L1_
130 mm (4)
140 mm (3)
165 mm (2)
180 mm (2)
210 mm (2)
225 mm (2)
200 mm (1)
1 More
Max_ soft wire diameter cutting capacity
4 mm (7)
4.5 mm (1)
5.9 mm (1)
Jaws thickness
7.5 mm (3)
7 mm (1)
Material of the grip handle
2-component plastic (20)
Polyvinyl chloride (5)
Plastic (2)
Min__max_ grip range
19-60 mm (4)
40-100 mm (4)
10-25 mm (2)
10-30 mm (2)
10-46 mm (2)
3-10 mm (2)
8-13 mm (2)
10-32 mm (1)
10-36 mm (1)
10-40 mm (1)
10-42 mm (1)
10-60 mm (1)
10-95 mm (1)
12-25 mm (1)
8 More
EN standard
60900 (5)
Max_ clamping width
86 mm (1)
Max_ pipe diameter in inches
1 1/2 in (3)
1 in (2)
2 in (2)
Max_ hard wire diameter cutting capacity
2.5 mm (7)
2 mm (4)
2.2 mm (3)
1.8 mm (2)
2.7 mm (2)
3 mm (1)
Max_ grip range in inches
1 3/8 in (1)
2 3/8 in (1)
Jaws length
75 mm (1)
Material of handle
2-component plastic (2)
Plastic (1)
Polyvinyl chloride (1)
TPE (rubber) (1)
Hole punch diameter
2 mm<br>2.5 mm<br>3 mm<br>3.5 mm<br>4 mm<br>5 mm (1)
Max_ medium wire diameter cutting capacity
3.4 mm (4)
3.8 mm (4)
1.2 mm (3)
2.8 mm (3)
3.1 mm (3)
2.5 mm (2)
0.6 mm (1)
3 mm (1)
2 More
Jaws width
11 mm (3)
13.5 mm (1)
3 mm (1)
32 mm (1)
Jaws width _D_
16.5 mm (1)
17.5 mm (1)
20 mm (1)
Type of joint
Launched (4)
Engaged (1)
Jaws thickness _T1_
9.5 mm (3)
9 mm (2)
10 mm (1)
6.3 mm (1)
Material
Steel (47)
Chrome-vanadium steel (17)
Tool steel (3)
Steel (1)
Fibre glass reinforced plastic (1)
Stainless steel (1)
Steel / steel (1)
Steel, specially hardened (1)
2 More
Product weight _per item_
1061.000 g (1)
1100 g (1)
1106.000 g (1)
1357 g (1)
14 g (1)
143.500 g (1)
173 g (1)
347 g (1)
513 g (1)
555 g (1)
588.500 g (1)
739 g (1)
6 More
Availability
Exclude Out of Stock
Packaging Unit
1 (93)
10 (56)
5 (4)
6 (3)
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
Pliers, Pincers and Tweezers
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
07140212
Circlip pliers Type A
DIN 5254 shape A shaft circlips CRCLIPPLRS-A-(10-25MM)
€24.19 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07140214
Circlip pliers Type A
DIN 5254 shape A shaft circlips CRCLIPPLRS-A-(40-100MM)
€28.32 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07140216
Circlip pliers Type B
DIN 5254 shape B shaft circlips CRCLIPPLRS-B-(3-10MM)
€28.32 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07140217
Circlip pliers Type B
DIN 5254 shape B shaft circlips CRCLIPPLRS-B-(10-25MM)
€27.14 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07140219
Circlip pliers Type B
DIN 5254 shape B shaft circlips CRCLIPPLRS-B-(40-100MM)
€28.32 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07140230
Circlip pliers set
Circlip pliers set form A/B/C/D CRCLIPPLRS-SET-(STRAIGHT-CURVED)-4PCS
€117.29 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07140271
Water pump pliers DIN ISO 8976
Water pump pliers, adjustable WTRPMPPLRS-L10IN-1 1/4IN
€38.35 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07140277
Water pump pliers DIN ISO 8976
Water pump pliers 7x adjustable plastic handle WTRPMPPLRS-12IN-PLAHND
€53.15 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07140650
90° corner pipe wrench
Elbow pipe wrench 90° IPGRP-KNEE-90DEGREES-1IN
€39.58 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07140651
90° corner pipe wrench
Elbow pipe wrench 90° PIPGRP-KNEE-90DEGREES-(1 1/2IN)
€97.94 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07140655
45° corner pipe wrench
45° corner pipe wrench PIPGRP-KNEE-45DEGREES-1IN
€82.60 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07140656
45° corner pipe wrench
45° corner pipe wrench PIPGRP-KNEE-45DEGREES-(1 1/2IN)
€89.68 inc. VAT
price per 1 PCS
First
Previous
4
5
6
7
8