Vehicle electrics
Vehicle electrics
Fuses, vehicle
Bulbs, vehicle 6V/12V
Cable connector, insulated
Cable connector, uninsulated
Battery electric, vehicles
Crimp connector, heat shrink
Bulbs, trucks 24 V
Solder connector
Starting aids vehicles
Electric vehicle electrics
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€924.00 inc. VAT
Min__max_ wire cross section
1.5-2.5 mm² (35)
0.5-1 mm² (25)
4-6 mm² (20)
0.5-1.5 mm² (9)
0.5-1.0 mm² (5)
4.0-6.0 mm² (3)
0.75-1.5 mm² (2)
0.5-0.75 mm² (1)
0.5-1.25 mm² (1)
0.75-2 mm² (1)
0.75-2.5 mm² (1)
1-2.5 mm² (1)
1.0-1.5 mm² (1)
7 More
Width
10 mm (5)
16 mm (5)
353 mm (1)
Suitable for hole diameter
5.15 mm (2)
8.20 mm (1)
Number of locking lugs
1 PCS (15)
2 PCS (4)
3 PCS (1)
Diameter of hole
5.5 mm (5)
8.6 mm (5)
1.65 mm (4)
1.2 mm (1)
Max_ width of glass bulb
11 mm (4)
10.1 mm (1)
Max_ bundle diameter
102 mm (1)
2.7 mm (1)
Length x width _L x B_
25 x 6 mm (3)
20 x 5 mm (1)
Seal diameter _C_
3.40 mm (2)
6 mm (1)
System dimensions
4.4.1 (2)
Charging power
22 kW (1)
Cable cross section
1.5 mm² (2)
3.3 mm² (2)
Property class
8.8 (2)
Socket designation
W2,1x9,5d (6)
SV8,5-8 (5)
W2x4,6d (3)
BA15s (2)
BA9s (1)
BAY15d (1)
BAY9s (1)
BAZ15d (1)
P20d (1)
PGJ19-2 (1)
PGJ19-5 (1)
PX26d (1)
W3x16d (1)
W3x16q (1)
8 More
Dielectric strength
30 kV/mm (9)
36 kV/mm (2)
2 kV/mm (1)
20 kV/mm (1)
Plug vehicle side
Type-2 (1)
Height
178 mm (1)
Height x width x depth
32 x 22.4 x 15.4 mm (5)
27 x 14.1 x 12 mm (3)
45.5 x 22.4 x 15.4 mm (3)
16 x 14.5 x 12 mm (1)
Max_ cable cross section
2.5 mm² (2)
Min__max_ operating temperature
-40 to 125 °C (60)
IP protection class
IP 67 (15)
IP 44 (1)
Max_ nominal voltage
600 V/AC (51)
32 V/DC (50)
58 V/DC (10)
300 V/DC (3)
600 V/DC (3)
300 V/AC (2)
Collar diameter _F_
6.10 mm (2)
Stud diameter
1.65 mm (1)
2.1 mm (1)
4 mm (1)
Cable type
H07BZ5-F 5G6mm² + 1x0,75mm² (1)
Min_ wire cross section
0.5 mm² (10)
1.5 mm² (9)
4.0 mm² (2)
1.0 mm² (1)
4 mm² (1)
Silicone_free
No (50)
Type description
Jumpstarter (1)
Internal diameter _shrunk_
2 mm (1)
Max_ temperature resistance
80 °C (1)
Surface of the contacts
Silver plated (14)
Silver-plated (10)
Tin plated (8)
Tin-plated (6)
Plunged hoss diameter _F_
9 mm (1)
Cable length
130 mm (2)
5 m (1)
90 mm (1)
95 mm (1)
Length _A_
35 mm (2)
140 mm (1)
31 mm (1)
40 mm (1)
Contact gauge
6.3 mm (1)
Max_ current
30 A (10)
20 A (7)
10 A (6)
40 A (5)
7.5 A (5)
25 A (4)
60 A (4)
15 A (3)
3 A (3)
5 A (3)
50 A (3)
100 A (2)
2 A (2)
1 A (1)
125 A (1)
14 A (1)
16 A (1)
175 A (1)
200 A (1)
225 A (1)
250 A (1)
35 A (1)
4 A (1)
600 A (1)
80 A (1)
19 More
Retaining_lug diameter _Ø_
1.4 mm (1)
1.6 mm (1)
Cable gland width
4 mm (1)
Length
41 mm (5)
68 mm (5)
35 mm (3)
25 mm (2)
40.8 mm (2)
7.80 mm (2)
142 mm (1)
160 mm (1)
27 mm (1)
353 mm (1)
40 mm (1)
7.50 mm (1)
6 More
Connection thread
M10 (1)
M12 (1)
Number of phases
3 PCS (1)
Surface
Tin plated (53)
Tin-plated (20)
Bare (14)
Galvanised (5)
Plain (3)
Silver-plated (2)
Opening angle
45 Degree (1)
Nominal Voltage
12 V/DC (20)
24 V/DC (7)
Colour
Red (33)
Blue (28)
Yellow (27)
Green (6)
Ochre brown (5)
Pink (5)
White (4)
Brown (3)
Turquoise (3)
Violet (3)
Black (2)
Grey (2)
Orange (2)
Transparent (2)
Light blue (1)
Light blue (bright blue) (1)
Pale green (1)
11 More
Min__max_ temperature conditions
-10 to 75 °C (53)
-55 to 125 °C (10)
-55 to 110 °C (3)
Display
LED (1)
Cable gland height
0.8 mm (1)
2.8 mm (1)
Halogen_free
No (50)
Min__max_ diameter of insulation _A_
1.7-2.4 mm (1)
2.5-3.3 mm (1)
3.4-4.4 mm (1)
Colour of cable
Orange (2)
Cable diameter
16.1 mm (1)
Power of second spiral coil
4 W (1)
5 W (1)
Min_ shrinkage temperature
300 °C (10)
500 °C (3)
Seal diameter
3.40 mm (2)
2.90 mm (1)
Plug charging station side
Type-2 (1)
Insulating material
PVC (53)
Nominal current
32 A (2)
16 A (1)
40 A (1)
8 A (1)
Version
Unsealed (31)
Sealed (3)
ATO (1)
MINI (1)
Wire cross section
4 mm² (1)
Material of the housing
Polyamide (9)
Polyamide 6.6 (1)
Width of mouth
35 mm (1)
Rechargeable battery_battery permanently installed
Yes (1)
Installation height
17 mm (1)
22 mm (1)
Power_power of second spiral coil
21 / 4 W (1)
21 / 5 W (1)
Nominal size of flat plug_push connector_blade connector
6.3 x 0.8 mm (31)
2.8 x 0.8 mm (7)
2.8 x 0.5 mm (6)
4.8 x 0.8 mm (5)
4.8 x 0.8 mm<br>6.3 x 0.8 mm (4)
4.8 x 0.5 mm (2)
1.5 mm (1)
1.5 x 0.8 mm (1)
1.6 x 0.6 mm (1)
1.7 mm (1)
8 x 0.8 mm (1)
8.2 x 0.8 mm (1)
9.5 mm (1)
7 More
Diameter
5 mm (4)
4 mm (2)
Power rating
5 W (8)
21 W (5)
10 W (3)
1.2 W (2)
55 W (2)
16 W (1)
2 W (1)
3 W (1)
4 W (1)
60 W (1)
65 W (1)
5 More
Flange hole
M4 (4)
M5 (4)
M8 (4)
M10 (3)
M6 (3)
M12 (1)
M3 (1)
M3.5 (1)
2 More
Max_ temperature conditions
105 °C (6)
Contact length
3.5 mm (5)
Identification colour
Blue (2)
Green (2)
White (2)
Brown (1)
Red (1)
Rosy (1)
Yellow (1)
1 More
Polarity type
Minus (3)
Plus (2)
Max_ wire cross section
2.5 mm² (9)
1.0 mm² (5)
1 mm² (3)
1.5 mm² (3)
50 mm² (2)
6.0 mm² (2)
35 mm² (1)
6 mm² (1)
70 mm² (1)
3 More
Material
Copper (60)
Brass (29)
Bronze (7)
Plastic (4)
Copper-iron (1)
Glass-fibre reinforced polyamide (1)
PA - Polyamide (1)
PE - Polyethylene (1)
Sheet steel (1)
3 More
Other standard
IEC 62196-1<br>IEC 62196-2 (1)
Flammability
Self-extinguishing in accordance with UL94 V0 (2)
Min__max_ diameter of insulation
1.7-2.4 mm (2)
3.0-4.3 mm (2)
1.4-2.1 mm (1)
1.8-3.3 mm (1)
2.0-2.6 mm (1)
2.0-3.0 mm (1)
Product weight _per item_
2279 g (1)
3070 g (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (220)
100 (133)
10 (65)
25 (29)
50 (29)
300 (28)
500 (15)
5 (13)
1000 (8)
600 (5)
3000 (4)
400 (1)
5000 (1)
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
Cover cap, flat, for hexalobular head and AW drive
Popular tags
construction
offer
set
triple
vacuum
Vehicle electrics
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
07201721
Festoon bulb
Festoon bulb, vehicle, standard BULB-C5W-(SV8,5-8)-12V-5W-L40MM FIRSTEC
€0.74 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07201731
Festoon bulb
Festoon bulb, vehicle, standard BULB-(SV8,5-8)-12V-10W-L40MM FIRSTEC
€0.84 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
072017351
Festoon bulb
Festoon bulb, vehicle, standard BULB-(SV8,5-8)-12V-10W-L31MM FIRSTEC
€1.89 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07202712
Glass socket bulb
Glass socket bulb, vehicle, standard BULB-YELLOW-WY5W-W2,1X9,5D-12V-5W
€2.30 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0730202
Fuse strip
Fuse strip, DIN 72581, glass METSTRFSE-GLASS-2A-20X5MM
€0.25 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0731001
Flat blade fuse ATO
Flat blade fuse ATO FLBLDEFSE-ATO-BLACK-1A
€16.52 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0731002
Flat blade fuse ATO
Flat blade fuse ATO FLBLDEFSE-ATO-GREY-2A
€21.77 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0731004
Flat blade fuse ATO
Flat blade fuse ATO FLBLDEFSE-ATO-PINK-4A
€17.70 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0731035
Flat blade fuse ATO
Flat blade fuse ATO FLBLDEFSE-ATO-BLUE-35A
€17.70 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0731200100
Blade fuse OTO-B/BT
Plug-in fuse OTO-B/BT PLGINFSE-(JAP-OTO)-B/BT-BLUE-100A
€5.90 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
073120030
Blade fuse OTO-B/BT
Plug-in fuse OTO-B/BT PLGINFSE-(JAP-OTO)-B/BT-PINK-30A
€2.95 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
073120040
Blade fuse OTO-B/BT
Plug-in fuse OTO-B/BT PLGINFSE-(JAP-OTO)-B/BT-GREEN-40A
€2.95 inc. VAT
price per 1 PCS
First
Previous
14
15
16
17
18