Metal heavy-duty dowel
Chemical mounting systems
Dowel fixings general
Cavity fixings
Frame mounting systems
Lightweight building component fixings
Ceiling fixings
Fasteners on insulated facade
Anchor fixings general
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€220.00 inc. VAT
Countersinking depth
5 mm (2)
3.9 mm (1)
Attachment height _t fix 1_
15 mm (3)
25 mm (3)
35 mm (3)
45 mm (3)
190 mm (2)
320 mm (2)
160 mm (1)
200 mm (1)
290 mm (1)
30 mm (1)
40 mm (1)
55 mm (1)
65 mm (1)
70 mm (1)
75 mm (1)
85 mm (1)
10 More
Minimum component thickness _h min_
80 mm (1)
Attachment height _t fix 3_
15 mm (4)
10 mm (2)
35 mm (2)
55 mm (2)
20 mm (1)
25 mm (1)
5 mm (1)
1 More
Attachment height _t fix 2_
25 mm (4)
15 mm (3)
35 mm (2)
45 mm (2)
5 mm (2)
65 mm (2)
10 mm (1)
1 More
Nominal drill_bit diameter injection system _d 0_
12 mm (1)
14 mm (1)
24 mm (1)
Suitable for threaded rods
M10<br>M12 (1)
M6 (1)
M8<br>M10 (1)
Material of the bristles
Nylon (1)
Internal drive
Z2 (25)
AW30 (15)
AW25 (4)
Z3 (4)
AW40 (2)
AW20 (1)
TX30 (1)
1 More
Through_hole in the component to be connected _d f_
11 mm (25)
9 mm (23)
14 mm (22)
12 mm (19)
18 mm (10)
10.5 mm (6)
8.5 mm (6)
14.5 mm (5)
7 mm (5)
22 mm (3)
20 mm (2)
6.5 mm (2)
17 mm (1)
7 More
Required screw length _l s_
Thickness of the add-on part (+ plaster/insulation thickness) + anchor length + screw diameter (11)
42 mm + thickness of the add-on part (t fix) (1)
47 mm + thickness of the add-on part (t fix) (1)
55 mm + thickness of the add-on part (t fix) (1)
61 mm + thickness of the add-on part (t fix) (1)
Female thread
8/10 mm (2)
10 mm (1)
12 mm (1)
Contents
300 ml (2)
420 ml (2)
1400 ml (1)
25 ml (1)
585 ml (1)
Nominal drill_bit diameter in perforated brick _d 0_
10 mm (1)
14 mm (1)
6 mm (1)
8 mm (1)
Property class
70 (3)
Max_ required screw diameter
8 mm (3)
10 mm (1)
12 mm (1)
4 mm (1)
5 mm (1)
6 mm (1)
Drill hole depth _h 1_
35 mm (7)
45 mm (6)
80 mm (6)
61 mm (4)
50 mm (3)
55 mm (3)
70 mm (3)
105 mm (2)
40 mm (2)
85 mm (2)
30 mm (1)
65 mm (1)
75 mm (1)
90 mm (1)
95 mm (1)
9 More
Anchor length _l_
80 mm (22)
60 mm (16)
120 mm (14)
100 mm (12)
140 mm (8)
180 mm (7)
200 mm (7)
40 mm (7)
110 mm (6)
160 mm (6)
50 mm (6)
90 mm (6)
75 mm (5)
105 mm (4)
45 mm (4)
51 mm (4)
1000 mm (3)
125 mm (3)
150 mm (3)
30 mm (3)
35 mm (3)
55 mm (3)
95 mm (3)
145 mm (2)
270 mm (2)
46 mm (2)
56 mm (2)
66 mm (2)
76 mm (2)
107 mm (1)
115 mm (1)
117 mm (1)
130 mm (1)
175 mm (1)
185 mm (1)
215 mm (1)
220 mm (1)
230 mm (1)
240 mm (1)
25 mm (1)
28 mm (1)
340 mm (1)
36 mm (1)
360 mm (1)
390 mm (1)
58 mm (1)
87 mm (1)
93 mm (1)
42 More
Volume
900 ml (1)
Drill hole depth _h 0_
30 mm (4)
90 mm (4)
50 mm (2)
55 mm (2)
135 mm (1)
40 mm (1)
60 mm (1)
65 mm (1)
70 mm (1)
85 mm (1)
4 More
Min__max_ processing temperature _conditions
-10 to 40 °C / temperature in the anchorage ground during processing and hardening (3)
-5 to 35 °C / temperature in the anchorage ground during processing and hardening (1)
-5 to 40 °C / temperature in the anchorage ground during processing and hardening (1)
0 to 40 °C / temperature in the anchorage ground during processing and hardening (1)
Thread diameter
10 mm (8)
12 mm (5)
7.5 mm (5)
14 mm (2)
Optimum processing temperature for cartridge
20 °C (1)
Drill hole depth _h 1_3_
75 mm (6)
95 mm (4)
60 mm (3)
110 mm (1)
Internal diameter
12 mm (1)
5 mm (1)
6 mm (1)
8 mm (1)
Drill hole depth _h 1_1_
55 mm (8)
65 mm (5)
40 mm (4)
75 mm (2)
Drill hole depth _h 1_2_
65 mm (7)
85 mm (5)
45 mm (3)
95 mm (1)
Drill hole depth _t_
65 mm (8)
45 mm (4)
35 mm (3)
75 mm (3)
25 mm (2)
40 mm (2)
55 mm (2)
85 mm (2)
30 mm (1)
37 mm (1)
43 mm (1)
50 mm (1)
80 mm (1)
7 More
Drill hole diameter in plaster_cladding sheet metal _d_
18 mm (1)
30 mm (1)
Material of screw
Steel (2)
Embedding depth in steel _h s_
4 mm (1)
Suitable for drive_in anchor
M8 x 30 mm (2)
M10 x 40 mm (1)
M8 x 40 mm (1)
Nominal drill_bit diameter _d 0_
10 mm (66)
8 mm (45)
12 mm (38)
6 mm (25)
14 mm (16)
16 mm (11)
5 mm (8)
20 mm (7)
18 mm (4)
13 mm (3)
15 mm (3)
17 mm (2)
30 mm (1)
7 More
Edge clearance _a r_
50 mm (6)
80 mm (5)
100 mm (2)
150 mm (2)
30 mm (2)
40 mm (2)
60 mm (2)
25 mm (1)
35 mm (1)
65 mm (1)
75 mm (1)
5 More
Category
Top Seller (4)
Max_ attachment height _d a_ _ condition _da_
Dependent on screw length (1)
Sleeve length _l_
22.9 mm (1)
Min_ temperature resistance
-40 °C (1)
Type description
WIT-PE 1000 (2)
Vinylester (1)
W-BS type P (1)
W-MH/S (1)
W-UR 10, countersunk head screw (1)
W-UR 8, countersunk head screw (1)
W-UR F 8, hexagonal bolt (1)
1 More
Metric anchor diameter
M12 (16)
M8 (16)
M10 (15)
M16 (8)
M20 (4)
M6 (1)
Drill hole depth _t_ _ condition
Anchor length + 5 mm (9)
Head type
Socket head (9)
Countersunk milling head (6)
Countersunk head (3)
Button head (2)
Hexagon head (1)
Pan head (1)
Nominal drill_bit diameter in pumice _d 0_
12 mm (1)
5 mm (1)
6 mm (1)
8 mm (1)
Max_ temperature resistance
80 °C (1)
Outer diameter 2
23 mm (1)
Drive type
Hexagon socket (3)
Thread type
Metric thread (6)
Min_ required screw diameter
6 mm (2)
8 mm (2)
10 mm (1)
3 mm (1)
4 mm (1)
4.5 mm (1)
Max_ attachment height _t fix_
10 mm (16)
30 mm (12)
50 mm (8)
90 mm (5)
130 mm (4)
20 mm (4)
40 mm (4)
5 mm (4)
70 mm (4)
mm (2)
14 mm (1)
150 mm (1)
200 mm (1)
25 mm (1)
250 mm (1)
60 mm (1)
80 mm (1)
11 More
Outer diameter
15 mm (2)
10 mm (1)
11.5 mm (1)
13.5 mm (1)
15.5 mm (1)
16 mm (1)
20 mm (1)
24 mm (1)
30 mm (1)
37 mm (1)
6 mm (1)
8 mm (1)
6 More
Material of the nail
Steel (10)
Stainless Steel AISI / ASTM 410; EN 1.4006 (9)
Stainless steel A2 (4)
Max_ attachment height _d a_ _ condition
Dependent on screw length (15)
Suitable for sieve sleeve
SH 20 x 85 (2)
SH 16 x 85<br>SH 16 x 130<br>SH 16 x 130/330 (1)
SH 20 x 85<br>SH 20 x 130<br>SH 20 x 200 (1)
Length _l_
112 mm (4)
122 mm (4)
102 mm (3)
132 mm (2)
152 mm (2)
82 mm (2)
182 mm (1)
90 mm (1)
2 More
Washer diameter
16 mm (8)
20 mm (5)
23 mm (2)
15 mm (1)
Container
Cartridge (2)
Coaxial cartridge (1)
External drive
WS13 (10)
WS15 (5)
WS10 (2)
WS17 (2)
Head diameter
15 mm (1)
Attachment height _t fix_
30 mm (1)
Length
150 mm (7)
80 mm (3)
85 mm (2)
2 m (1)
21.5 cm (1)
415 mm (1)
50 mm (1)
90.5 mm (1)
2 More
Number of pieces in assortment_set
450 PCS (1)
Anchor length _L H_
30 mm (4)
40 mm (1)
50 mm (1)
65 mm (1)
Connection thread
M8 (7)
M8 x 16 (2)
Required wood screw diameter _d scr_wood_
2.5 - 4 mm (1)
3.5 - 5 mm (1)
4.5 - 6 mm (1)
6 - 8 mm (1)
8 - 10 mm (1)
Min__max_ curing time _conditions
3-5 min / at room temperature (1)
Required injection mortar
WIT-PM 200<br>WIT-VM 250<br>WIT-NORDIC (4)
WIT-VM 250<br>WIT-PM 200<br>WIT-NORDIC (3)
Min__max_ required screw_in depth
7-13 mm (2)
9-13 mm (2)
10-22 mm (1)
11-15 mm (1)
12-25 mm (1)
13-18 mm (1)
18-23 mm (1)
1 More
Chemical basis
Pure-Epoxy, styrene free (2)
Vinylester, styrene free (2)
Polyester, styrene free (1)
Two-component polyurethane (1)
Two-component resin (1)
Surface
Zinc plated (65)
Galvanised (55)
Bare (13)
Coated (1)
Hot dip galvanized (1)
Yellow galvanised (1)
Attachment height _t fix 2__effective anchoring depth _h ef 2__drill hole depth _h 1, 2_
51 / 42 / 65 mm (3)
100 / 50 / 75 mm (2)
19 / 35 / 55 mm (2)
21 / 42 / 65 mm (2)
24 / 35 / 55 mm (2)
30 / 50 / 75 mm (2)
36 / 42 / 65 mm (2)
39 / 35 / 55 mm (2)
45 / 50 / 75 mm (2)
64 / 35 / 55 mm (2)
106 / 42 / 65 mm (1)
117 / 78 / 110 mm (1)
118 / 64 / 95 mm (1)
120 / 50 / 75 mm (1)
146 / 42 / 65 mm (1)
16 / 42 / 65 mm (1)
238 / 64 / 95 mm (1)
25 / 50 / 75 mm (1)
26 / 42 / 65 mm (1)
27 / 78 / 110 mm (1)
28 / 64 / 95 mm (1)
46 / 64 / 95 mm (1)
48 / 64 / 95 mm (1)
54 / 35 / 55 mm (1)
57 / 78 / 110 mm (1)
65 / 50 / 75 mm (1)
76 / 42 / 65 mm (1)
78 / 64 / 95 mm (1)
80 / 50 / 75 mm (1)
98 / 64 / 95 mm (1)
24 More
Head diameter _dk_
12 mm (6)
8 mm (6)
7.5 mm (3)
12.5 mm (2)
11.5 mm (1)
Suitable application gun
Battery-powered application gun 420ml<br>Application gun MULTI<br>Application gun WIT 420ml<br>Pneumatic application gun 420ml (2)
Battery-powered application gun 330ml<br>Application gun HandyMax<br>Application gun MULTI<br>Application gun WIT 330ml<br>Silicone application gun 310ml (1)
Battery-powered application gun 330ml<br>Application gun WIT 330ml<br>Application gun HandyMax<br>Application gun MULTI<br>Silicone application gun 310ml (1)
Battery-powered application gun 585ml<br>Application gun MULTI<br>Pneumatic application gun 585ml<br>HandyMax 585 ml (1)
Pneumatic application gun 1400ml (1)
Colour
Grey (7)
Anthracite (6)
White<br>Anthracite (5)
White (2)
Black (1)
Black<br>Red (1)
Grey<br>Red<br>White (1)
Red (1)
Yellow (1)
3 More
Material of the sleeve
Polyamide (1)
Shelf life from production_conditions
12 Month / cool and dry storage area, 5°C to 25°C (2)
18 Month / cool and dry storage area, 5°C to 25°C (2)
24 Month / cool and dry storage area, 5°C to 25°C (2)
Countersink diameter
20.5 mm (2)
16.5 mm (1)
Min__max_ temperature conditions
-40 to 50 °C (5)
Max_ height of the fixture
2.900 mm (1)
Min__max_ ambient temperature _ Conditions
-40 to 120 °C / after completely curing process (2)
-40 to 72 °C / after completely curing process (2)
-40 to 160 °C / after completely curing process (1)
-40 to 80 °C / after completely curing process (1)
Centre_to_centre distance _a_
100 mm (3)
60 mm (3)
80 mm (3)
120 mm (1)
150 mm (1)
300 mm (1)
50 mm (1)
90 mm (1)
2 More
Thread diameter _d_
7.5 mm (17)
11.5 mm (1)
Effective anchoring depth _h ef_
60 mm (7)
44.5 mm (4)
30 mm (3)
50 mm (3)
51.5 mm (3)
80 mm (3)
39.5 mm (2)
85 mm (2)
125 mm (1)
130 mm (1)
40 mm (1)
63 mm (1)
65 mm (1)
70 mm (1)
71 mm (1)
9 More
Max_ attachment height in steel _d a_
17.1 - 19.7 mm (1)
Anchor size
8 mm (8)
10 mm (5)
6 mm (5)
12 mm (2)
Design
With hexagon head bolt (1)
Max_ attachment height _d a_ _da_
60 mm (2)
69 mm (2)
140 mm (1)
50 mm (1)
55 mm (1)
Effective anchoring depth reduced _h ef, red_
40 mm (1)
50 mm (1)
Installation torque _T inst_
10 Nm (1)
20 Nm (1)
30 Nm (1)
40 Nm (1)
Required stud_bolt length _l B_
47 + thickness of the add-on part (t fix) (1)
53 + thickness of the add-on part (t fix) (1)
63 + thickness of the add-on part (t fix) (1)
71 + thickness of the add-on part (t fix) (1)
Width across flats
13 mm (15)
17 mm (15)
19 mm (15)
24 mm (8)
30 mm (3)
Approval
ETA-02/0001 (43)
ETA-02/0044<br>ETA-05/0120 (7)
No (5)
ETA-08/0190 (3)
ETA-13/0037<br>ETA-16/0757 (3)
ETA-09/0040<br>ETA-12/0164<br>ETA-05/0034<br>ETA-12/0569<br>ETA-13/0037<br>ETA-16/0757<br>ETA-17/0127 (2)
ETA-12/0164<br>ETA-13/1040<br>ETA-12/0166<br>ETA-16/0757 (2)
ETA-19/0542<br>ETA-19/0543 (2)
ETA-09/0040<br>ETA-12/0164<br>ETA-05/0034<br>ETA-12/0569<br>ETA-17/0127 (1)
ETA-12/0164<br>ETA-13/1040<br>ETA-16/0757 (1)
ETA-12/0569<br>ETA-13/0037 (1)
ETA-17/0036<br>ETA-17/0127 (1)
ETA-99/0011 (1)
7 More
Disc diameter x disc thickness
24 x 2.5 mm (1)
Suitable for injection mortar
WIT-EA 150<br>WIT-Express<br>WIT-Nordic<br>WIT-PM 200<br>WIT-VM 100<br>WIT-VM 250 (1)
WIT-PE 1000<br>WIT-PE 510 (1)
WIT-UH 300<br>WIT-VM 100<br>WIT-VM 250 (1)
Thread type x anchor diameter
M6 (5)
M8 (3)
M5 (2)
M4 (1)
Embedding depth _h nom_
30 mm (13)
40 mm (8)
50 mm (3)
25 mm (2)
60 mm (2)
Nominal diameter
4.8 mm (1)
Breaking force of the anchor _F failure_
0.3 kN (1)
11 kN (1)
2 kN (1)
Max_ attachment height in solid brick _d a_
2.9 mm (1)
Diameter x Length
11 x 1000 mm (1)
14 x 1000 mm (1)
20 x 1000 mm (1)
Fire resistance rating
R90 (28)
F30 (3)
Minimum cavity depth _h_
75 mm (3)
40 mm (2)
90 mm (1)
Anchor length _l_ _l_
100 mm (3)
95 mm (2)
130 mm (1)
135 mm (1)
180 mm (1)
20 mm (1)
23 mm (1)
30 mm (1)
30.5 mm (1)
32 mm (1)
33 mm (1)
38 mm (1)
40 mm (1)
50 mm (1)
60 mm (1)
90 mm (1)
10 More
Diameter _Ø_
75 mm (1)
Version
With oval head screw (6)
Without hand guard (3)
With hexagon head bolt (2)
With washer and nut (2)
With washer, nut and hook (2)
Rubber spacer, collar and hexagon nut (1)
With hand guard (1)
With screw hook (1)
With washer and MS knurled nut (1)
3 More
Min__max_ required screw diameter
10-12 mm (1)
4-5 mm (1)
5-6 mm (1)
6-8 mm (1)
8-10 mm (1)
Attachment height _t fix__effective anchoring depth _he ef__drill hole depth _h 1_
45 / 48 / 70 mm (3)
10 / 44 / 65 mm (2)
15 / 44 / 65 mm (2)
15 / 48 / 70 mm (2)
15 / 65 / 90 mm (2)
30 / 44 / 65 mm (2)
30 / 48 / 70 mm (2)
30 / 65 / 90 mm (2)
55 / 44 / 65 mm (2)
85 / 65 / 90 mm (2)
10 / 48 / 70 mm (1)
10 / 65 / 90 mm (1)
10 / 82 / 110 mm (1)
100 / 48 / 70 mm (1)
100 / 82 / 110 mm (1)
105 / 65 / 90 mm (1)
13 / 64 / 110 mm (1)
140 / 48 / 70 mm (1)
20 / 48 / 70 mm (1)
220 / 82 / 110 mm (1)
30 / 80 / 110 mm (1)
30 / 82 / 110 mm (1)
35 / 100 / 130 mm (1)
45 / 44 / 65 mm (1)
5 / 100 / 130 mm (1)
5 / 24 / 55 mm (1)
5 / 40 / 75 mm (1)
50 / 65 / 90 mm (1)
60 / 82 / 110 mm (1)
65 / 65 / 90 mm (1)
70 / 48 / 70 mm (1)
80 / 82 / 110 mm (1)
95 / 100 / 130 mm (1)
27 More
Nominal drill_bit diameter in PB 4 _d 0_
3 mm (1)
3.5 mm (1)
6 mm (1)
8 mm (1)
Filling length
80 mm (7)
Nominal drill_bit diameter sieve sleeve _d 0_
20 mm (2)
Nominal drill hole diameter
14 mm (2)
10 mm (1)
12 mm (1)
18 mm (1)
22 mm (1)
28 mm (1)
35 mm (1)
1 More
Suitable for cartridges type
Koaxial (1:10) + 150 ml<br>Koaxial (1:10) + 330 ml<br>Koaxial (1:10) + 380 ml<br>Koaxial (1:10) + 420 ml<br>Schlauchfolie (1:10) + 300 ml (2)
Side-by-side (1:3) + 385 ml<br>Side-by-side (1:3) + 440 ml<br>Side-by-side (1:3) + 585 ml (1)
Embedding depth _h nom2_
55 mm (7)
75 mm (5)
40 mm (3)
85 mm (1)
Embedding depth _h nom1_
45 mm (8)
55 mm (5)
35 mm (4)
65 mm (2)
Effective anchoring depth, sleeve _h ef_
80 mm (2)
Diameter
12 mm (2)
16 mm (1)
20 mm (1)
7 mm (1)
70 mm (1)
8 mm (1)
Min__max_ height of the fixture _t fix_
0-0 mm (1)
70-90 mm (1)
Suitable for rod diameter
10 mm (1)
14 mm (1)
22 mm (1)
28 mm (1)
8 mm (1)
SDS chuck
No (3)
Min_ processing temperature
10 °C (1)
Thread type x anchor diameter x thread length _L th_
M12 x 66 (1)
Grid size
80 (1)
Temperature resistance, short_term temperatures max_
120 °C (2)
72 °C (2)
160 °C (1)
80 °C (1)
Sleeve length
30 mm (1)
35 mm (1)
40 mm (1)
45 mm (1)
Embedding depth _h nom3_
65 mm (6)
85 mm (4)
55 mm (3)
100 mm (1)
Shelf life from production
12 Month (1)
Material of the grip handle
Steel (1)
Screw diameter _ds_
12 mm (1)
Screw length
49 mm (2)
65 mm (2)
80 mm (2)
100 mm (1)
145 mm (1)
160 mm (1)
58 mm (1)
66 mm (1)
74 mm (1)
75 mm (1)
78 mm (1)
90 mm (1)
6 More
Embedding depth in solid brick _h s_
20 mm (1)
Thread diameter _d thr_
6 mm (3)
8 mm (2)
10 mm (1)
5 mm (1)
Temperature resistance, long_term temperatures max_
24 °C (2)
72 °C (2)
100 °C (1)
50 °C (1)
Hole diameter in component _d f_
6 mm (8)
8 mm (4)
6.2 mm (3)
8.2 mm (3)
8.5 mm (3)
5 mm (2)
5.5 mm (2)
6.5 mm (2)
5.2 mm (1)
3 More
Min__max_ board thickness_mirror thickness _d a_
16-32 mm (3)
5-16 mm (3)
5-13 mm (2)
10-51 mm (1)
32-45 mm (1)
8-20 mm (1)
Max_ attachment height reduced _t fix, red_
50 mm (2)
Seismology C1
Yes (1)
Seismology C2
Yes (1)
Embedding depth _h s_
40 mm (3)
25 mm (2)
30 mm (2)
45 mm (2)
50 mm (2)
55 mm (2)
60 mm (2)
65 mm (2)
75 mm (2)
20 mm (1)
27 mm (1)
30.5 mm (1)
32 mm (1)
34 mm (1)
35 mm (1)
38 mm (1)
70 mm (1)
95 mm (1)
12 More
Number of pieces
2 PCS (1)
Material of wire
Steel (7)
Material of nail
Steel (6)
Required particle_board screw diameter _d scr_particle_
4.5 mm (2)
10 mm (1)
6 mm (1)
8 mm (1)
Visual setting check
No (3)
Yes (1)
Minimum component thickness _d_
50 mm (2)
100 mm (1)
60 mm (1)
70 mm (1)
80 mm (1)
9.5 mm (1)
95 mm (1)
1 More
Torque during anchoring _T inst_
30 Nm (11)
50 Nm (10)
100 Nm (7)
15 Nm (7)
200 Nm (3)
35 Nm (3)
12 Nm (2)
20 Nm (2)
25 Nm (2)
4 Nm (2)
8 Nm (2)
80 Nm (2)
110 Nm (1)
160 Nm (1)
5 Nm (1)
9 More
Material
Steel (113)
Stainless steel A4 (32)
PA - Polyamide (6)
Polypropylene - PP / polyamide - PA (5)
Plastic (4)
PE - Polyethylene (2)
Steel / plastic (2)
Die-cast zinc (1)
Nylon with polymer coating (1)
Stainless steel A2 (1)
Stainless steel A4, 1.4401 (1)
5 More
Material of the screw
Steel (1)
Required particle_board screw diameter
4.5 mm (1)
Suitable for anchor rod
M8 (2)
M10 (1)
M10<br>M8 (1)
M12 (1)
M12<br>M16 (1)
M16 (1)
M20 (1)
M24 (1)
M30 (1)
WIT-AS M6/50<br>WIT-AS M8/50 (1)
4 More
Hole diameter in component _d Bau_
5 mm (5)
6.5 mm (2)
7 mm (2)
13 mm (1)
14 mm (1)
5.5 mm (1)
8.5 mm (1)
8.8 mm (1)
9 mm (1)
3 More
Drill hole depth reduced _h 1, red_
55 mm (1)
70 mm (1)
Surface of the screw
Zinc plated (3)
Product weight _per item_
1095 g (1)
1430 g (1)
34 g (1)
Screw diameter
6 mm (1)
Max_ attachment height _d a_
16 mm (1)
Anchor diameter
10 mm (46)
8 mm (30)
6 mm (26)
14 mm (9)
12 mm (6)
5 mm (6)
4 mm (2)
5.5 mm (2)
6.5 mm (2)
8.5 mm (2)
16 mm (1)
6.3 mm (1)
6 More
Max_ rotation speed
20000 U/min(rpm) (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (287)
50 (84)
100 (73)
25 (42)
200 (38)
20 (17)
10 (12)
600 (5)
12 (4)
1600 (4)
1000 (3)
1200 (3)
15 (3)
2400 (3)
250 (3)
300 (3)
3200 (3)
500 (3)
800 (3)
150 (2)
4800 (2)
5 (2)
2300 (1)
320 (1)
40 (1)
400 (1)
4000 (1)
5000 (1)
5400 (1)
60 (1)
8000 (1)
25 More
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
5929121085
Concrete screw with hexagon head W-BS/S
Concrete screw W-BS steel zinc plated type S ANC-(W-BS/S)-(A2K)-WS15-55-85-10X140
€261.96 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
5928412030
Fixing bolt anchor W-FAZ/A4
Fixing bolt anchor W-FAZ/A4 ANC-(W-FAZ/A4)-A4-30-50-M12X125
€726.88 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
5912808406
Plastic frame anchor SHARK® UR Zinc-plated steel
Plastic frame anchor SHARK UR steel zinc plated ANC-SHARK-UR8-PLA-AW30-(A2K)-70/90-8X140 ZEBRA
€1180.00 inc. VAT
price per 1000 PCS
Add to wishlist
Add to compare list
Add to cart
590680636
2C multi-purpose anchor SHARK® TWIST
2C plastic multi-purpose anchor Shark TWIST DWL-PLA-SHARK-TWIST-6X36
€0.11 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
590680846
2C multi-purpose anchor SHARK® TWIST
2C plastic multi-purpose anchor Shark TWIST DWL-PLA-SHARK-TWIST-8X46
€0.17 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
590681056
2C multi-purpose anchor SHARK® TWIST
2C plastic multi-purpose anchor Shark TWIST DWL-PLA-SHARK-TWIST-10X56
€0.30 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
590681266
2C multi-purpose anchor SHARK® TWIST
2C plastic multi-purpose anchor Shark TWIST DWL-PLA-SHARK-TWIST-12X66
€0.39 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
5907208060
Nail anchor W-ND Countersunk head
Nail anchor W-ND countersunk head DWL-(W-ND)-NL-CS-Z2-(A1K)-20-8X60
€0.17 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
912908401
Plastic frame anchor W-FRA 8 galvanised steel
FRAME FIXING W-FRA 8 8mm x 80mm Zinc Plated DWL-PLA-(A2K)-TX30-08-8X80
€0.35 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
912908402
Plastic frame anchor W-FRA 8 galvanised steel
FRAME FIXING W-FRA 8 8mm x 100mm Zinc Plated DWL-PLA-(A2K)-TX30-08-8X100
€0.40 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
912908403
Plastic frame anchor W-FRA 8 galvanised steel
FRAME FIXING W-FRA 8 8mm x 120mm Zinc Plated DWL-PLA-(A2K)-TX30-08-8X120
€0.46 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
5907105035
Nail anchor W-ND, flat head
Nail anchor W-ND flat head DWL-(W-ND)-FLHD-NL-Z2-(A1K)-5-5X35
€0.06 inc. VAT
price per 1 PCS
First
Previous
23
24
25
26
27