Nuts
Nuts
Hexagon nuts
Cap nuts
Wing nuts
Drive-in nuts
Serrated locking nuts/ripp nuts
Square nuts
Cage nuts
Ring nuts
Weld-on nuts
Castellated nuts
Hexagon nuts, flanged
Knurled nuts
Hexagon nuts with washers
Sleeve nuts
Tear-off nuts
Nuts-and-washer assembly
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€19.00 inc. VAT
Dimensions of square cage nut _L x B x H_
11 x 11 x 4.5 mm (2)
14 x 14 x 5.5 mm (1)
Property class
I8I (46)
8 (24)
50 (22)
GR5 (22)
70 (15)
6 (10)
I6I (10)
I10I (7)
04 (6)
5 (3)
10 (2)
I12I (2)
070 (1)
7 More
Punched_hole length
9.5 mm (2)
12.5 mm (1)
Min__max_ length _a_
13.6-14.2 mm (2)
17.5-18.4 mm (1)
Locking device operating principle
Clamping part polyamide ring (10)
Serration (3)
Head details
Ratchet (7)
Ribs (1)
Thread length _metric thread_
9 mm (2)
13 mm (1)
Thread format
Standard metric thread (1)
Locking function
Locking against losing by clamping (10)
Locking against self-loosening by mechanical interlocking (3)
Thread type
Metric thread (130)
UNC (7)
UNF (3)
Metric trapezoidal screw thread (1)
Min__max_ internal length _b_
7.7-8.4 mm (2)
9.9-10.7 mm (1)
Number of weld projections
2 PCS (1)
Thread type x nominal diameter _D_
M8 (34)
M6 (28)
M10 (24)
M5 (20)
M12 (19)
M3 (15)
M16 (14)
M4 (14)
M14 (12)
M20 (11)
M18 (9)
M22 (5)
M24 (5)
M27 (4)
M30 (3)
M2 (2)
M2.5 (2)
M36 (2)
M7 (2)
M3.5 (1)
M33 (1)
M39 (1)
UNC1/2 (1)
UNC1/4 (1)
UNC3/8 (1)
UNC5/16 (1)
UNC5/8 (1)
UNC9/16 (1)
22 More
Load capacity _F max_
140 kg (1)
230 kg (1)
700 kg (1)
Width across flats in inches
1/2 inch (1)
1/4 inch (1)
3/8 inch (1)
5/8 inch (1)
Wing thickness _g_
2 mm (3)
2.5 mm (3)
3 mm (2)
3.5 mm (2)
1 mm (1)
1.5 mm (1)
4 mm (1)
4.5 mm (1)
6.5 mm (1)
3 More
Standards
DIN 934 (78)
DIN 985 (41)
DIN 439 (11)
ISO 4032 (9)
DIN Similar to 985 (7)
DIN 6923 (5)
DIN 980 (4)
DIN Similar to 6923 (2)
DIN 936 (1)
DIN Similar to 6924 (1)
WN 379 (1)
5 More
Width across corners
26.75 mm (1)
29.56 mm (1)
Surface
Galvanised (122)
Bare (120)
Zinc plated (12)
Hot-dip galvanised (6)
Nickel-plated (5)
Plain (2)
Yellow galvanised (2)
Chrome-plated (1)
2 More
RoHS_compliant
Yes (164)
No (1)
Max_ internal length
8.4 mm (2)
10.7 mm (1)
DIN
1587 (27)
Similar to 6923 (7)
6923 (5)
557 (4)
928 (4)
7967 (2)
917 (2)
929 (2)
935 (2)
466 (1)
6331 (1)
936 (1)
6 More
Ward of key bit
6.5 mm (1)
8.8 mm (1)
9.9 mm (1)
Nominal diameter in inches _D_
1/4 in (2)
3/8 in (2)
5/16 in (2)
Product class
A (29)
Min_ length
13.6 mm (2)
17.5 mm (1)
Max_ material thickness
1.6 mm (2)
1.7 mm (1)
Drill hole diameter
10 mm (1)
11.5 mm (1)
4.5 mm (1)
5.5 mm (1)
6.5 mm (1)
7.5 mm (1)
Nominal diameter
8 mm (14)
6 mm (11)
10 mm (8)
5 mm (7)
12 mm (4)
3 mm (4)
16 mm (3)
4 mm (3)
14 mm (2)
20 mm (2)
18 mm (1)
24 mm (1)
6 More
Punched_hole width x punched_hole length _n_
9.5 x 9.5 mm (2)
12.5 x 12.5 mm (1)
Min_ internal length
7.7 mm (2)
9.9 mm (1)
Min_ width
13 mm (2)
16.4 mm (1)
Number of thread starts per inch
24 (2)
16 (1)
18 (1)
20 (1)
28 (1)
Connection diameter _d1_
4.5 mm (1)
6 mm (1)
Version
Polyamide clamping piece (48)
Full metal nut (4)
Without assurance (3)
With flange (1)
Thread type x nominal diameter x pitch _D_
M16 x 1.5 (3)
M10 x 1.25 (2)
M12 x 1.25 (2)
M12 x 1.5 (2)
M18 x 1.5 (2)
M10 x 1,25 (1)
M12 x 1,25 (1)
M14 x 1.5 (1)
M20 x 1.5 (1)
M22 x 1.5 (1)
M24 x 1.5 (1)
M8 x 1 (1)
TR30 x 6.0 (1)
7 More
Internal width _f_
9.3 mm (2)
11.5 mm (1)
Form
High (28)
Low (26)
American type (15)
B (11)
Width across corners _e_
11.05 mm (3)
14.38 mm (3)
14.1 mm (2)
18 mm (2)
18.4 mm (2)
8.79 mm (2)
12 mm (1)
13 mm (1)
15.38 mm (1)
16.64 mm (1)
20.03 mm (1)
8.15 mm (1)
9.83 mm (1)
7 More
Construction product
No (6)
Min__max_ material thickness
0.7-1.6 mm (2)
1.0-1.7 mm (1)
Width across flats in inches _D_
1/2 inch (1)
1/4 inch (1)
3/4 inch (1)
5/16 inch (1)
5/8 inch (1)
7/8 inch (1)
9/16 inch (1)
1 More
Ward of key bit _m1_
3.8 mm (1)
4.9 mm (1)
Outer diameter 2 _d2_
16 mm (1)
Pitch
1 mm (10)
1.25 mm (7)
1.5 mm (7)
1.250 mm (6)
2 mm (5)
0.5 mm (4)
0.8 mm (4)
0.7 mm (3)
2.5 mm (3)
0.800 mm (2)
1.75 mm (2)
1.750 mm (2)
1.500 mm (1)
7 More
Thickness _t_
1.45 mm (1)
Flange thickness
2 mm (1)
3.5 mm (1)
Material
Steel (151)
Stainless steel A2 (64)
Stainless steel A4 (36)
Brass (12)
Case hardening steel, 1.1141, C15E (3)
PA - Polyamide (3)
Spring steel (1)
1 More
Other standard
WN 273 (1)
Outer diameter _d1_
12.5 mm (2)
13.5 mm (2)
16 mm (2)
22 mm (2)
9 mm (2)
10 mm (1)
26 mm (1)
6.5 mm (1)
7 mm (1)
8 mm (1)
4 More
Availability
Exclude Out of Stock
Packaging Unit
1 (258)
100 (146)
50 (70)
1000 (69)
25 (58)
500 (58)
200 (33)
250 (20)
300 (20)
5 (16)
2000 (14)
10 (6)
5000 (5)
10000 (4)
400 (4)
20 (1)
2500 (1)
4000 (1)
800 (1)
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
Nuts
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
032636
Hexagon nut A4
DIN 934 bare stainless steel A4 NUT-HEX-DIN934-A4-SW55-M36
€6.25 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0317812
Hexagon nut
DIN 934 steel I6I/I8I galvanised NUT-HEX-AEDIN934-I8I-WS12-(A2K)-M8
€15.04 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
036818
Hexagon nut, low profile, with clamping piece (non-metal insert)
DIN 985 steel I6I/I8I galvanised NUT-HEX-SLOK-DIN985-I8I-WS27-(A2K)-M18
€0.35 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
036824
Hexagon nut, low profile, with clamping piece (non-metal insert)
DIN 985 steel I6I/I8I galvanised NUT-HEX-SLOK-DIN985-I8I-WS36-(A2K)-M24
€1.12 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
036810
Hexagon nut, low profile, with clamping piece (non-metal insert)
DIN 985 steel I6I/I8I galvanised NUT-HEX-SLOK-DIN985-I8I-WS17-(A2K)-M10
€7.08 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
036812
Hexagon nut, low profile, with clamping piece (non-metal insert)
DIN 985 steel I6I/I8I galvanised NUT-HEX-SLOK-DIN985-I8I-WS19-(A2K)-M12
€10.62 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
036814
Hexagon nut, low profile, with clamping piece (non-metal insert)
DIN 985 steel I6I/I8I galvanised NUT-HEX-SLOK-DIN985-I8I-WS22-(A2K)-M14
€24.78 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
036816
Hexagon nut, low profile, with clamping piece (non-metal insert)
DIN 985 steel I6I/I8I galvanised NUT-HEX-SLOK-DIN985-I8I-WS24-(A2K)-M16
€29.50 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
03684
Hexagon nut, low profile, with clamping piece (non-metal insert)
DIN 985 steel I6I/I8I galvanised NUT-HEX-SLOK-DIN985-I6I-WS7-(A2K)-M4
€1.30 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
03685
Hexagon nut, low profile, with clamping piece (non-metal insert)
DIN 985 steel I6I/I8I galvanised NUT-HEX-SLOK-DIN985-I6I-WS8-(A2K)-M5
€1.77 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
03686
Hexagon nut, low profile, with clamping piece (non-metal insert)
DIN 985 steel I6I/I8I galvanised NUT-HEX-SLOK-DIN985-I8I-WS10-(A2K)-M6
€2.36 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
03688
Hexagon nut, low profile, with clamping piece (non-metal insert)
DIN 985 steel I6I/I8I galvanised NUT-HEX-SLOK-DIN985-I8I-WS13-(A2K)-M8
€3.78 inc. VAT
price per 100 PCS
First
Previous
16
17
18
19
20