Rivets
>
Rivet nuts
Rivet nuts
Rivet nut, round pan head
Rivet nut, round pan head knurled shaft
Rivet nut, countersunk w. serration
Rivet nut, cntrsnk head, knurled shank
Rivet nut neoprene
Rivet nut, round pan head, hexagon shaft
Rivet nut dome head knurled shank
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€2.00 inc. VAT
Min_ tightening torque
0.35 Nm (1)
0.8 Nm (1)
1 Nm (1)
Head type
Truss head (20)
Countersunk head (11)
Dome head (2)
Flat round head (1)
Thread type x nominal diameter _D_
M6 (9)
M5 (8)
M8 (7)
M4 (6)
M10 (2)
M3 (2)
Surface
Galvanised (13)
Bare (6)
Plain (5)
Shank detail
With knurled shank (3)
Width across flats
9 mm (1)
Max_ drill hole diameter
13 mm (1)
16.2 mm (1)
9.9 mm (1)
Drill hole diameter
7 mm (7)
11 mm (4)
6 mm (4)
9 mm (4)
13 mm (2)
8 mm (2)
10 mm (1)
11.1 mm (1)
4.8 mm (1)
5 mm (1)
6.1 mm (1)
7.2 mm (1)
9.5 mm (1)
7 More
Tensile fracture load
10000 N (4)
11760 N (2)
15000 N (2)
22000 N (2)
26460 N (2)
7800 N (2)
9300 N (2)
11000 N (1)
14700 N (1)
16500 N (1)
18000 N (1)
2000 N (1)
20580 N (1)
2840 N (1)
30840 N (1)
32000 N (1)
35280 N (1)
4000 N (1)
4900 N (1)
6800 N (1)
7000 N (1)
7860 N (1)
16 More
Shore A hardness
60 (3)
Version
With small countersunk head (3)
Max_ processing temperature
80 °C (3)
Min_ processing temperature
-30 °C (3)
Max_ tightening torque
10 Nm (4)
25 Nm (3)
6 Nm (3)
1.2 Nm (2)
11.3 Nm (2)
12 Nm (2)
3 Nm (2)
30.5 Nm (2)
4 Nm (2)
7 Nm (2)
13 Nm (1)
14.6 Nm (1)
20 Nm (1)
22.2 Nm (1)
39 Nm (1)
48 Nm (1)
5 Nm (1)
11 More
Material
Steel (14)
Stainless steel A2 (10)
Aluminium (6)
Neoprene (3)
Aluminium diecasting (1)
Stainless steel A4 (1)
Min__max_ tightening torque
0.35-0.5 Nm (1)
0.8-1 Nm (1)
1-1.5 Nm (1)
Shear_fracture load
3300 N (3)
4400 N (3)
2280 N (2)
2600 N (2)
3920 N (2)
5200 N (2)
7800 N (2)
1070 N (1)
1170 N (1)
1500 N (1)
2200 N (1)
2210 N (1)
2450 N (1)
2800 N (1)
3900 N (1)
4720 N (1)
5000 N (1)
5630 N (1)
700 N (1)
7000 N (1)
8800 N (1)
15 More
Availability
Exclude Out of Stock
Packaging Unit
100 (30)
1 (26)
500 (14)
1000 (9)
250 (7)
200 (3)
50 (3)
900 (1)
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
Rivet nuts
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
094216
Rivet nut, small countersunk head
Stainless steel A2, small countersunk head NUT-RIV-CS-A2-(0,25-3)-13X7,95-M6
€0.96 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
094268
Rivet nut with round pan head
Stainless steel A4 round pan head NUT-RIV-MHD-A4-(0,5-3,0)-11X17,5-M8
€0.92 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
091730
Rivet nut, small countersunk head
Zinc-plated steel, small countersunk head NUT-RIV-CS-(A2B)-(0,3-1,5)-9,0X4,7-M3 ZEBRA
€20.06 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
091760
Rivet nut, small countersunk head
Zinc-plated steel, small countersunk head NUT-RIV-CS-(A2B)-(0,5-3,0)-15X9,4-M6 ZEBRA
€25.02 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0917750
Rivet nut with a small countersunk head and knurled shank
Steel galv. small countersunk head knurled shank NUT-RIV-CS-(A2B)-(0,5-3,0)-12X6,9-M5 ZEBRA
€27.49 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0917760
Rivet nut with a small countersunk head and knurled shank
Steel galv. small countersunk head knurled shank NUT-RIV-CS-(A2B)-(0,5-3,0)-13X7,9-M6 ZEBRA
€29.50 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0917780
Rivet nut with a small countersunk head and knurled shank
Steel galv. small countersunk head knurled shank NUT-RIV-CS-(A2B)-(0,5-3,0)-16,0X9,9-M8 ZEBRA
€0.38 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
094210010
Rivet nut
Stainless steel A2 truss head knurled shank NUT-RIV-MHD-(0,5-3,0)-A2-19,0-M10
€2.10 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
09421008
Rivet nut
Stainless steel A2 round pan head knurled shank NUT-RIV-MHD-(0,5-3,0)-A2-17,5-M8
€0.91 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
09482003
Rivet nut with round pan head and knurled shank
Aluminium truss head, knurled shaft NUT-RIV-MHD-ALU-(0,5-2,5)-4,9X10,5-M3
€0.31 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
09482004
Rivet nuts with round pan head and knurled shank
Aluminium truss head, knurled shaft NUT-RIV-MHD-ALU-(0,5-3,0)-5,9X11,0-M4
€25.83 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
09482005
Rivet nuts with round pan head and knurled shank
Aluminium truss head, knurled shaft NUT-RIV-MHD-ALU-(0,5-3,0)-6,9X13,0-M5
€25.96 inc. VAT
price per 100 PCS
Previous
1
2
3