Building Chemicals
>
Sealants, butt jointing building
Sealants, butt jointing building
Backfill sealant
Acrylic sealant f. parquet and laminate
Silicone sealant, neutral
Acetate silicone sealant
Facade sealant
Joint sealant, floor
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€80.00 inc. VAT
Ultraviolet resistance
Yes (16)
Full curing speed_conditions
2 mm/d / 23°C and 50% relative humidity (21)
3 mm/d / 23°C and 50% relative humidity (1)
Contents
310 ml (34)
600 ml (2)
290 ml (1)
Conditions for skin_formation time
at 23°C and 50% relative humidity (12)
at 23°C and 50% relative humidity (1)
Compression force deflection conditions
in accordance with DIN 53577, 40% longitudinal compression (5)
Min_ surface processing temperature
5 °C (1)
Conditions for moulded density
in accordance with DIN 53420 (5)
Min__max_ processing temperature
5 to 40 °C (36)
Density_conditions
1 g/cm³ / at 20°C (8)
1.04 g/cm³ / at 20°C (2)
Silicone_free
Yes (7)
Min_ temperature resistance
-40 °C (6)
Min__max_ full curing speed _conditions
3-3 mm/d / 23°C and 50% relative humidity (7)
2-3 mm/d / 23°C and 50% relative humidity (5)
Building material class
B2 - Normally inflammable (14)
B3 - Of high flammability (5)
E - Normally inflammable (1)
Max_ temperature resistance
60 °C (5)
80 °C (1)
Max_ surface processing temperature
40 °C (1)
Container
Cartridge (34)
Length
100 m (3)
25 m (1)
50 m (1)
Sustainability
Low-emission/low-pollution (2)
Pollutants / Emissions (2)
Low-pollution (1)
Min__max_ skin_formation time _conditions
15-40 min / at 23°C and 50% relative humidity (6)
15-40 min min / at 23°C and 50% relative humidity (1)
Chemical basis
Neutral crosslinked silicones, oxime-based (14)
Sauer silicones (acetate systems) (12)
Neutrally networked silicones, with alkoxy basis (alcohol basis) (7)
Polyethylene (5)
Silane modified polymer (2)
Polyacrylic dispersion (1)
Single component polyurethane (1)
1 More
Colour
Grey (6)
White (5)
Transparent (4)
Black (3)
Oak (3)
Bahama beige (2)
Concrete grey (2)
Aluminium coloured (1)
Anthracite (1)
Brown (1)
Copper beech<br>Cherry (1)
Crystal clear (1)
Dark brown (1)
Grey RAL 7037 (1)
Hornbeam<br>Spruce, medium (1)
Jasmine (1)
Jet black, similar to RAL 9005 (1)
Light ivory (1)
Mahogany (1)
Manhattan (1)
Pearl mouse grey RAL 7048 (1)
Sanitary grey (1)
Signal white, similar to RAL 9003 (1)
Silk grey (1)
Tile white (1)
Transparent (base material) (1)
White (base material) (1)
21 More
Recoatable_Can be painted over
Yes (2)
No (1)
Full curing speed
2.5 mm/d (2)
1 mm/d (1)
DIN
18545-2 (14)
18540 (5)
Min_ tensile strength
200 kPa (5)
Moulded density
30 kg/m³ (5)
Continuous motion absorption
25 % (32)
12.5 % (3)
10 % (1)
20 % (1)
Conditions for tensile strength
in accordance with DIN 53571 (5)
Fungicidal properties
Yes (21)
No (12)
Number per pallet
576 PCS (14)
Can be sanded after
10 d (1)
Max_ tensile strength
300 kPa (5)
Water_vapour diffusion resistance factor value µ
749 (14)
2700 (1)
Min__max_ temperature resistance
-40 to 150 °C (21)
-40 to 100 °C (7)
-40 to 180 °C (3)
-40 to 120 °C (2)
-40 to 90 °C (2)
-25 to 80 °C (1)
Shore A hardness
20 (17)
24 (7)
23 (6)
25 (3)
28 (2)
18 (1)
Diameter _Ø_
10 mm (1)
15 mm (1)
20 mm (1)
30 mm (1)
6 mm (1)
Density
1.26 g/cm³ (12)
1.01 g/cm³ (7)
1 g/cm³ (1)
1.04 g/cm³ (1)
1.25 g/cm³ (1)
1.35 kg/l (1)
1.75 g/cm³ (1)
1 More
Min_ final strength
28 d (1)
Max_ processing temperature
40 °C (1)
Breaking elongation conditions
for 2-mm film (14)
in accordance with DIN 53571 (5)
Breaking elongation
850 % (1)
Coating compatibility
Yes (14)
Min_ processing temperature
5 °C (1)
Smell_fragrance
Characteristic (21)
Faint odour (1)
CFC _fuel gas_ free
Yes (5)
Shelf life from production
18 Month (9)
24 Month (2)
12 Month (1)
Building material class conditions
in accordance with DIN 4102 (5)
Solvent_free
Yes (2)
Min_ skin_formation time
15 min (9)
20 min (8)
10 min (4)
30 min (2)
65 min (1)
Compression force deflection
40 N/mm² (5)
Min_ breaking elongation
450 % (14)
250 % (7)
300 % (7)
15 % (5)
500 % (4)
150 % (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (38)
24 (18)
12 (17)
100 (3)
20 (2)
25 (1)
50 (1)
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
Sealants, butt jointing building
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
08925702
Silicone acetate
Silicone acetate SILSEAL-ACE-WHITE-310ML
€9.32 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0892320010
Window and façade-tight
Window and façade sealant FCDE-SEAL-WNDW-FCDESEAL-WHITE-290ML
€13.75 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
089285331
Neutral silicone A8 PRO
Neutral silicone A8 PRO SILSEAL-NEUT-(A8 PRO)-TRANSPARENT-310ML
€8.02 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0892853313
Neutral silicone A8 PRO
Neutral silicone A8 PRO SILSEAL-NEUT-(A8 PRO)-INOX-R7048-310ML
€9.44 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0892853315
Neutral silicone A8 PRO
Neutral silicone A8 PRO SILSEAL-NEUT-(A8 PRO)-ALUMINIUM-310ML
€9.44 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
089285332
Neutral silicone A8 PRO
Neutral silicone A8 PRO SILSEAL-NEUT-(A8 PRO)-WHITE-310ML
€8.20 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0892853322
Neutral silicone A8 PRO
Neutral silicone A8 PRO SILSEAL-NEUT-(A8 PRO)-BRAUN-310ML
€10.30 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0892853371
Neutral silicone A8 PRO
Neutral silicone A8 PRO SILSEAL-NEUT-(A8 PRO)-GREY-R7037-310ML
€9.44 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0892853351
Neutral silicone A8 PRO
Neutral silicone A8 PRO SILSEAL-NEUT-(A8 PRO)-BLACK-310ML
€16.86 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
1892350209
FLEXIBLE EXPANSION JOINT SEALANT
FLEXIBLE-EXPANSION-JOINT-SEALANT High modulus one-component self-levelling polyurethane sealant.
€18.76 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
1892100629
PRIMER FOR CONCRETE & STONE
PRIMER-FOR-CONCRETE & STONE Primer for polyurethane-based joint sealants.
€94.40 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0892320020
Waterstop Sealant
Waterstop Sealant FCDESEAL-WATERSTOP ADHESIVE SEALANT WHITE-600ML
€26.02 inc. VAT
price per 1 PCS
Previous
1
2
3
4
5